Buy more than* S$200* and get FREE SHIPPING

F.R.L. Units

Sort by:
Showing 1 - 30 of 174 Results
Show: 30 60 90
VIEW: Grid View List View
Air filter (with auto drain, selex)
CKD
4.60(5)
69.99 - 319.99 SGD
Maximum Working Pressure (MPa): 1, Type: White type, Accessories: Bowl guard
Category F.R.L. Units > Modular Type Standard
Filter Regulator B7019 Series
CKD
5.00(3)
56.99 SGD
Rated Filtration (micrometer): 5, Ambient Temperature and Water Temperature (Degree c): 5 - 65, Drain Discharge: Tire valve, Equipment Configuration: Filter + regulator, Maximum Working Pressure (MPa): 1.0
Category F.R.L. Units > Small Regulators, Filters, Regulators
Filter, regulator (Selex)
CKD
4.50(6)
69.99 - 289.99 SGD
Rated Filtration (micrometer): 5, Maximum Working Pressure (MPa): 1, Specification: with relief mechanism
Category F.R.L. Units > Modular Type Standard
Filter, regulator (Selex) with auto drain
CKD
5.00(2)
119.99 - 289.99 SGD
Rated Filtration (micrometer): 5, Maximum Working Pressure (MPa): 1, Specification: with relief mechanism
Category F.R.L. Units > Modular Type Standard
Regulator (Selex)
CKD
4.00(5)
48.99 - 189.99 SGD
Maximum Working Pressure (MPa): 1, Type: White type
Category F.R.L. Units > Modular Type Standard
Oil Mist Filter
CKD
82.99 - 379.99 SGD
Operating Pressure Range (MPa): 0.1 to 1.0, Accessories: Bowl guard
Category F.R.L. Units > Modular Type Standard
Water Regulator
CKD
3.00(2)
82.99 - 159.99 SGD
Purpose: Pressure control, flow control, and device protection., Pressure Gauge Connection Diameter: Rc1/8, Assured Withstand Pressure (MPa): 1.75, Maximum Working Pressure (MPa): 1.0, Operating Temperature Range (deg C): 5 to 60
Category F.R.L. Units > Small Regulators, Filters, Regulators
FRL combination clean air unit
CKD
5.00(2)
129.99 - 449.99 SGD
Rated Filtration (micrometer): 5, Maximum Working Pressure (MPa): 1, Type: White type, Specification: with relief mechanism
Category F.R.L. Units > Modular Type Standard
C Type Bracket
CKD
3.50(2)
3.99 - 4.99 SGD
Category F.R.L. Units > Filters, Regulator Parts
Air filter (Selex)
CKD
4.00(2)
28.99 - 239.99 SGD
Rated Filtration (micrometer): 5, Maximum Working Pressure (MPa): 1, Type: White type, Accessories: Bowl guard
Category F.R.L. Units > Modular Type Standard
Provided With Filter, Separate Type
CKD
159.99 - 559.99 SGD
Caution: In air filter please install the bowl vertically downwards .Sometimes validation is not possible for defective drain discharge and dripping . Warning: synthetic oil, organic solvents, chemicals, cutting oils, screw lock agent, leak detection agent, hot wa, Rated Filtration (micrometer): 5, Lower Operating Pressure (MPa): 0.1, Element (microm): 5, Material (Bowl): Polycarbonate, Drain Discharge: NO automatic drain with manual cock, Fluid Temperature (Degree C): 5 to 65, Assured Withstand Pressure (MPa): 1.5, Fluid: Compressed air, Maximum Working Pressure (MPa): 1
Category F.R.L. Units > Large Diameter Separate Type
Air Filter Separated Type
CKD
28.99 SGD
Assured Withstand Pressure (MPa): 1.5, Weight (kg): 0.1, Overall Length (mm): 92
Category F.R.L. Units > Small Diameter Separate Type
Air Filter, Large
CKD
129.99 SGD
Element (microm): 5, Material (Bowl): Polycarbonate, Drain Discharge: Flexible drain, Fluid Temperature (Degree C): 5 to 65, Assured Withstand Pressure (MPa): 1.5, Body Weight (kg): 2.2, Maximum Working Pressure (MPa): 1, Accessories: Bowl guard
Category F.R.L. Units > Large Diameter Separate Type
Regulator, Separate TypeMiniature Type
CKD
5.00(5)
33.99 SGD
Ambient Temperature and Water Temperature (Degree c): 5 - 65, Pressure Gauge Connection Diameter: Rc1/8, Set Pressure Range (MPa): 0.04 - 0.83, Fluid: Compressed air, Maximum Working Pressure (MPa): 2.06, Peak Flow Rate (L/min): 500, Overall Length (mm): 84
Category F.R.L. Units > Small Diameter Separate Type
F4000 Elements
CKD
9.99 SGD
ADD TO CART
Category F.R.L. Units > Filters, Regulator Parts
L Type Bracket
CKD
4.00(1)
3.99 - 4.99 SGD
Category F.R.L. Units > Filters, Regulator Parts
Precision Regulator RP1000
CKD
139.99 - 159.99 SGD
Pressure Gauge Connection Diameter: Rc1/4, Lower Operating Pressure (MPa): Set pressure +0.1, Assured Withstand Pressure (MPa): 1.5, Sensitivity: Within 0.1% of full span, Maximum Working Pressure (MPa): 1, Connection Diameter: Rc1/4
Category F.R.L. Units > Precision Regulators
Regulator, Separate Type, Large Type
CKD
5.00(2)
139.99 - 179.99 SGD
Set Pressure Range (MPa): 0.07 to 0.83, Material (body): Zinc die-cast, Fluid Temperature (Degree C): 5 to 65, Assured Withstand Pressure (MPa): 3.09, Maximum Working Pressure (MPa): 2.06, Weight (kg): 2.5, Specification: with relief mechanism
Category F.R.L. Units > Large Diameter Separate Type
Pressure Guage
CKD
18.99 SGD
ADD TO CART
2014 TRUSCO Published Page: 1-1365, Display Board Diameter (mm): 43.5, Fluid: Air, Working Pressure: 0 to 1MPa, Weight (g): 86, Connection Diameter: R1/8, Compatible Models: CSeries,filterregulator,separatetyperegulator, TRUSCO Part Number: 112-3211, Specification: DT Type (rear screw part: 4 corners)
Category F.R.L. Units > Pressure Gauges, Display Devices
Small Regulator Rb500 Series
CKD
55.99 - 66.99 SGD
Pressure Gauge Connection Diameter: Rc1/8, Withstanding Pressure (MPa): 1.5, Maximum Working Pressure (MPa): 1, Weight (g): 80, Specification: with relief mechanism
Category F.R.L. Units > Small Regulators, Filters, Regulators
Clean air unit (with auto drain)
CKD
5.00(2)
199.99 - 499.99 SGD
Rated Filtration (micrometer): 5, Maximum Working Pressure (MPa): 1, Type: White type, Specification: with relief mechanism
Category F.R.L. Units > Modular Type Standard
Oil Mist Filter
CKD
84.99 - 359.99 SGD
Standard Accessories: Bowl guard, Assured Withstand Pressure (MPa): 1.5, Operating Pressure Range (MPa): 01. to 1.0, Operating Temperature Range (deg C): 5 to 60
Category F.R.L. Units > Modular Type Standard
Shut-off valve white Series V3000-W
CKD
56.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., External Leakage (cm3/min): 10(ANR), Valve Leakage (cm3/min): 10(ANR), Fluid Temperature (Degree C): 5-60, Assured Withstand Pressure (MPa): 1.5, Maximum Working Pressure (MPa): 1, Weight (kg): 0.25, Connection Diameter: Rc3/8
Category F.R.L. Units > Modular Type Standard
Pressure gauge with limit mark G45D
CKD
25.99 SGD
Pressure Range (MPa): 0-1.0, Ambient Temperature (Degree C): 5-60, Fluid Temperature (Degree C): 5-60, Display Part: phi39, Weight (g): 74
Category F.R.L. Units > Pressure Gauges, Display Devices
Modular residual pressure discharge valve
CKD
52.99 SGD
Fluid Temperature (Degree C): 5-60, Maximum Working Pressure (MPa): 1, Weight (kg): 0.25
Category F.R.L. Units > Modular Type Standard
Lubricator (Selex)
CKD
5.00(3)
34.99 - 129.99 SGD
Maximum switch Current: 0.5A, Maximum Working Pressure (MPa): 1.5, Type: White type, Accessories: Bowl guard
Category F.R.L. Units > Modular Type Standard
Main line filter AF2000
CKD
649.99 - 3,219.99 SGD
Category F.R.L. Units > Large Diameter Filters, Regulators, Medium Main Line Filters AF2000
Main line filter
CKD
1,669.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Processing Air Flow Rate (m3/min)(ANR): 13.2, Rated Filtration (micrometer): 0.01, Working Pressure (MPa): 1, Connection Diameter: 2, TRUSCO Part Number: 376-8295
Category F.R.L. Units > Large Diameter Filters, Regulators, Medium Main Line Filters AF2000
FRL combination (with auto drain)
CKD
189.99 SGD
Rated Filtration (micrometer): 5, Fluid Temperature (Degree C): 5-60, Set Pressure (MPa): 0.05-0.85, Storage Oil Volume (cm3): 85, Working Pressure (MPa): 1
Category F.R.L. Units > Modular Type Standard
Precision regulator PR 2000
CKD
229.99 - 239.99 SGD
Pressure Range (MPa): MAX.0.85, Pressure Gauge Connection Diameter: Rc1/8, Set Pressure Range (MPa): 0.03-0.85, Assured Withstand Pressure (MPa): 1.5, Maximum Working Pressure (MPa): 1, Weight (kg): 470, Connection Diameter: Rc3/8
Category F.R.L. Units > Precision Regulators

1 2 3 4 5 6 Next