Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Material Handling Equipment

Sort by:
Showing 1 - 30 of 338 Results
Show: 30 60 90
VIEW: Grid View List View
Rubber Band
Itodai Seiko
1.00(3)
7.99 SGD
ADD TO CART
Length (m): 0.6, Thickness (mm): About 1.5 to 3, Width (mm): 20, Material: Tire tube
Category Material Handling Equipment > Rubber Band
PP Truck Rope
YUTAKA MAKE
10.99 - 42.99 SGD
Type: Double end Satsuma processing, Material: Polypropylene
Category Material Handling Equipment > Rope > Track Rope
Elastic Band, Ring
Itodai Seiko
8.99 - 11.99 SGD
Purpose: Presser field seat Truck sheet rubber, Width (mm): 17, Material: Tire tube
Category Material Handling Equipment > Rubber Band
Stretch Cord
WAKI
3.99 - 5.99 SGD
Caution: When stretched from more than 1.5 times the length of the rubber, it breaks, and is dangerous. Firmly fix hooks on each end firmly., Purpose: For luggage fixation, Width (mm): 17
Category Material Handling Equipment > Rubber Band
Ratchet Tie Down, For Truck
MonotaRO
49.99 SGD
ADD TO CART
Purpose: Luggage carrier fixation, Luggage carrier fixation, Working Load [kN]: 13, Belt Thickness (mm): 2, Breaking Load (kN): 26, Fixed Side Belt Length (m): 1, Winding Side Belt (m): 3, Terminal Specification: Track rail fittings, Belt Width (mm): 50, Weight (kg): 1.7, Material: Polyester
Category Material Handling Equipment > Binding Related > Belt Load Binder (Lashing Belt) Related > Lashing Belt
Truck Sheet Rubber Band
TRUSCO
3.00(1)
11.99 SGD
ADD TO CART
Size: 15mmx5m, Abstract: Rubber set, Thickness (mm): 2, Accessories: Two S hooks
Category Material Handling Equipment > Rubber Band
Ratchet Tie Down
KINEDYNE
63.99 - 86.99 SGD
Purpose: For prevention of the collapsing of truck cargo., Belt Thickness (mm): 2, Belt Width (mm): 50
Category Material Handling Equipment > Binding Related > Belt Load Binder (Lashing Belt) Related > Lashing Belt
Tension Pole
Hikari
48.99 - 81.99 SGD
Materials (pipes): Steel (surface coating), Pipe Diameter (phi mm): 29, Static Load (kg): (vertical) 50, Color: Ivory
Category Material Handling Equipment > Binding Related > Cargo Bar
Rubber Stopper
Hikari
5.00(3)
6.99 - 31.99 SGD
Color: Black, Material: Natural rubber
Category Material Handling Equipment > Carrier Protection > Rubber Stopper
Track Rope
SANYU
3.25(4)
29.99 - 45.99 SGD
Length (m): 20, Type: Both ends eye processing, Material: Hemp
Category Material Handling Equipment > Rope > Track Rope
Tire Blade Latch
MonotaRO
19.99 - 37.99 SGD
Purpose: Car rolling prevention 4t car, Car rolling prevention 4t car, Height (mm): 120, Width (mm): 110, Length (mm): 200, Material: Synthetic rubber
Category Material Handling Equipment > Tire stopper
Phosphorescent Rope TR
AX BRAIN
2.00(3)
27.99 - 71.99 SGD
Category Material Handling Equipment > Rope > Others
Stretch Cord
WAKI
5.00(1)
4.99 - 9.99 SGD
Width (mm): 17, Material: Synthetic rubber, Application: Track sheet fixing, bundling rod-shape product, commodity fixed in track etc.
Category Material Handling Equipment > Rubber Band
Rope Ratchet
JSH
4.67(3)
17.99 - 30.99 SGD
Caution: Do not use on crane operations such as load lifting, rigging, slinging work etc., Purpose: Load fixing. Tent and cover pasting
Category Material Handling Equipment > Rope > Others
KP Truck Rope
YUTAKA MAKE
4.60(5)
11.99 - 56.99 SGD
Type: Double end Satsuma processing
Category Material Handling Equipment > Rope > Track Rope
KP Truck Rope
YUTAKA MAKE
4.12(8)
27.99 - 71.99 SGD
Category Material Handling Equipment > Rope > Track Rope
Door Stop Rubber
OHNO RUBBER INDUSTRIAL
4.00(3)
2.99 - 56.99 SGD
Category Material Handling Equipment > Carrier Protection > Rubber Stopper
Wheel Chock
OHASHI (BAL)
3.50(2)
72.99 SGD
ADD TO CART
Purpose: For regular to large car, RV car, and 4t truck., Dimensions (Width W x Depth D x Height H) (mm): 250x130x113, Length (cm): 90 (rope), Weight (kg): 6.5 (two, including rope), Material: + Natural rubber reclaimed rubber
Category Material Handling Equipment > Tire stopper
Rubber Stopper
No Brand
1.99 - 7.99 SGD
Caution: At the time of delivery the mounted holes are covered with a thin film and can't be pierced. Please pierce it at the time of use., Color: Black, Material: Synthetic rubber
Category Material Handling Equipment > Carrier Protection > Rubber Stopper
Gate Protector
No Brand
61.99 - 68.99 SGD
Compatible Size (mm): (Gate width) 25, Length (mm): 1960x2 and 1390x1, Material: RESIN (3 M TAPE INCLUDED)
Category Material Handling Equipment > Carrier Protection > Gate Protectors, Torii Protectors
Tire Stopper, 2t
MonotaRO
14.99 - 31.99 SGD
Height (mm): 100, Width (mm): 90, Length (mm): 170, Material: Synthetic rubber
Category Material Handling Equipment > Tire stopper
Petax, Strong, Waterproof And Weatherproof Adhesive Tape
Kanbo Pras
219.99 - 709.99 SGD
Material (foundation cloth): Polyester + PVC, Length (m): 25, Type: Canvas type, Thickness (mm): 0.5
Category Material Handling Equipment > Seat and Net > Repair Tapes
Polyester Track Rope
YUTAKA MAKE
4.75(4)
19.99 - 72.99 SGD
Catch-Phrase: Excellent durability!, Type: Double end Satsuma processing, Material: Polyester
Category Material Handling Equipment > Rope > Track Rope
Tighten The Machine Loading Belt for Belt Replacement
TESAC
3.75(4)
19.99 - 33.99 SGD
Belt Width (mm): About 50, Accessories: Sleeves, buckle seat
Category Material Handling Equipment > Binding Related > Belt Load Binder (Lashing Belt) Related > Ratchet, Metal Fitting Tips, Replacement Belt and Others
Easy Rope
TRUSCO
3.33(3)
21.99 - 63.99 SGD
Category Material Handling Equipment > Rope > Load Rope
Tire Stopper Made of Rubber
No Brand
4.67(6)
45.99 SGD
Material: Rubber
Category Material Handling Equipment > Tire stopper
Car Stop
Hikari
3.75(4)
21.99 SGD
ADD TO CART
Purpose: For 2t vehicle, Dimensions (Height H x Width W x Depth D) (mm): 100x95x170, Color: Black, Weight (kg): 1.2, Material: Natural rubber, TRUSCO Part Number: 365-4591
Category Material Handling Equipment > Tire stopper
8mmx35m Cremona rope
ESCO
88.99 SGD
ADD TO CART
Tensile Strength (kN): 7.35, Overall Length (m): 35, Type: Three strike, Dimension (mm): phi8, Material: KURALON
Category Material Handling Equipment > Rope > Track Rope
Elastic Band for Palettes
Itodai Seiko
3.67(3)
4.99 - 6.99 SGD
Color: Black, Width (mm): 20, Material: Tire tube, Caution: Please do not bring close to fire by any means Please avoid using at high temperatures and oily place. Because it is a elastic, use with care in dangerous place and with bracket. Please replace if there are scratches and cracks.
Category Material Handling Equipment > Rubber Band
Medium Sized Tool Box, No Tray
TRUSCO
299.99 - 519.99 SGD
Finishing Material: Steel
Category Material Handling Equipment > Carrier storage

1 2 3 4 5 6 7 8 9 10 ...12 Next