Buy more than* S$200* and get FREE SHIPPING

Pneumatic Tools

Sort by:
Showing 1 - 30 of 1,658 Results
Show: 30 60 90
VIEW: Grid View List View
Micro Hand Tool
UHT
409.99 SGD
ADD TO CART
Purpose: For precise grinding and polishing job, Supply Air Pressure (kgf/cm3): 6+/-1, Hose Connection Diameter: PT 1/4, Shank Axis: 3mm, Exhaust System: Backwards, Air Consumption (NL/min): 120, Body Weight (g): 130, Switching Method: Grip control valve, Maximum Rotation Speed (min-1[r. p.m]): 65000, Type: Straight type, Overall Length (mm): 143, Set Contents: Msg-3BSN body-10 phi with wheel 1 / 13 with a phi shaft Nyusofu2 strap-25 phi foil-Nyusofu trap (# 240, # 320, # 400, # 600, # 800, 1000, 1500 1 of each), with Stepin, spanner 1 each, air hose (1.5 m) 1 book ,over hose , filter 1 internal hose joint, case
Category Pneumatic Tools > Grinder > Micro Grinder
Super Hand
NITTO KOHKI
3.00(1)
589.99 SGD
ADD TO CART
Purpose: For deburring work, metal grinding, correction work, Maximum Mounting Shaft Diameter (phi mm): 5, No-load Stroke Length (mm): 9, No-oad Stroke Number (min-1): 6300, Working Pressure (MPa [kgf/cm2]): 0.6[6], Air Consumption (m3/min): 0.2, Weight (kg): 0.5, Overall Length (mm): 182 (main part), TRUSCO Part Number: 351-4579, Specification: Pneumatic small file for formatting, Accessories: SF-13 flat file : 1pc SF-13 round file : 1pc SF-11Triangular type file : 1pc SF-13 round intep file : 1pc Hex wrench 2.5mm : 1pc Sanding pad:1pc coupler HA-65SN:1pc
Category Pneumatic Tools > Cutting and Bending > Air Saw
Air Nailer & Stapler
ANEST IWATA CAMPBELL
4.67(3)
119.99 SGD
ADD TO CART
Purpose: Interior (finish), furniture, woodwork, Compatible Staples: 4 mm in width x 25 mm in length (maximum), Staple Length (mm): (Staple) 25, (Nail) 30, Number of Staple Charge: (Nail) 100, Working Pressure (MPa): Maximum/0.69, Dimensions (Width W x Height H) (mm): 275 x 220, Weight (kg): 1.25, Accessories: Oil, hexagonal wrench
Category Pneumatic Tools > Nailing
Mini Grinder
CUSTOR
4.00(2)
81.99 SGD
ADD TO CART
Collet Diameter (phimm): 6.0(1/4), Compatible Air Pressure: recommended 6.3 (90 psig), Exhaust System: Rear exhaust-, Air Inlet: NPT1/4, Air Consumption (m2/min): 0.24, Dimensions (Width x Length) (mm): 65x152, Hose Inner-Diameter (phi mm): More than 6.5, No Load Rotation Speed (min-1[r.p.m]): 25000, Weight (g): 360, Specification: Safety lever system
Category Pneumatic Tools > Grinder > Micro Grinder
Air Impact Wrench
SHINANO
5.00(2)
409.99 SGD
ADD TO CART
Hose Mounting Nozzle: Rc1/4, Ability Bolt Diameter (mm): 16, Socket Plug Insertion Angle (mm): 12.7, Exhaust System: Backward, Maximum Tightening Torque (N m): 460, Air Consumption (m3/min): 0.38, Working Pressure (MPa): 0.48 to 0.68, No Load Rotation Speed (min-1[r.p.m]): 8000, Weight (kg): 1.04, Overall Length (mm): 148, TRUSCO Part Number: 337-6320, Specification: Twin hammer
Category Pneumatic Tools > Tightening and Drilling > Impact Wrenches
Flux Chipper
FUJI INDUSTRIAL TECHNIQUE
3.33(3)
199.99 - 319.99 SGD
Hose Mouthpiece Mounting Screw: PT1/4, Stroke (mm): 16 (piston)
Category Pneumatic Tools > Peeling Tools > Air Chipper
Micro Air Grinder
TRUSCO
5.00(1)
259.99 SGD
ADD TO CART
Air Consumption (m3/min): 0.15, Working Pressure (MPa): 0.4 to 0.6, Chuck Bore (phi mm): 3, No Load Rotation Speed (min-1[r.p.m]): 60000, Weight (g): 108, Overall Length (mm): 155, TRUSCO Part Number: 301-9128, Specification: Hose inlet/One touch P plug, exhaust method/backward
Category Pneumatic Tools > Grinder > Micro Grinder
Micro Angle Grinder
UHT
409.99 SGD
ADD TO CART
Hose Connection Diameter: PT 1/4, Shank Axis: 3mm, Exhaust System: Backwards, Air Consumption (NL/min): 120, Supply Air Pressure (MPa): 0.6, Body Weight (g): 140, Switching Method: Grip control valve, Maximum Rotation Speed (min-1[r. p.m]): 52500, Type: 120 degree angle type, Height (mm): 78, Overall Length (mm): 107, Application: For precise grinding and polishing job
Category Pneumatic Tools > Grinder > Angle Grinders
Grinder
URYU SEISAKU
259.99 SGD
ADD TO CART
Noise Level (dB(A)): 85, Recommended Hose Diameter (mm): 9.5, Hose Mouthpiece Mounting Screw: PT1/4, Length from Shaft to Side (mm): About 17.0, Collet Chuck Dimensions (mm): 6, Air Consumption (m3/min): About 0.4 (air pressure 0.6MPa at the time of no load), No Load Rotation Speed (min-1[r.p.m]): 25000 (highest), Weight (kg): About 0.54 (with no whetstone), Overall Length (mm): About 164 (with no whetstone), TRUSCO Part Number: 211-6006, Specification: Collet chuck: Zipper CP for 6-mm shaft (with chuck nut)
Category Pneumatic Tools > Grinder > Straight Grinder
Micro Air Grinder
Super Tool
5.00(1)
309.99 - 409.99 SGD
Exhaust System: Backward, Supply Air Pressure (MPa): 0.6
Category Pneumatic Tools > Grinder > Micro Grinder
Coil Nailer
MAX
3.00(1)
559.99 SGD
ADD TO CART
Use Hose: Up to 30 m in length and 7 mm inner diameter, Dimensions (Height x Width x Length) (mm): 284 x 108 x 312, Air Pressure (MPa[kgf/cm2]): 0.39 to 0.78 (approx. 4-8), Nail length (mm): 32, 38, 45, 50, Safety Equipment: Mechanical system, trigger lock, Weight (kg): 1.6, Specification: No need to switch "Continuous" and "Single Shot". Trigger Lock, Wire exclusive use, 360 degree air exhaustion, Hook, Case, Accessories: Protective glasses Jet oiler (oil-filled) 4mm Hexagonal-bars spanner, Application: Foundation
Category Pneumatic Tools > Nailing
Pneumatic Nipper
MUROMOTO TEKKO
5.00(3)
249.99 - 409.99 SGD
Caution: Blades are not included. Please purchase the blade according to the applications
Category Pneumatic Tools > Cutting and Bending > Air Nippers
Micro Air Grinder GEM NEW MOTOR
Gem
5.00(1)
369.99 SGD
ADD TO CART
Purpose: Metal precise finishing. After-treatment of the deburring, molding, grinding, sculpture and internal processing of metal. Cutting work and grinding processing of lumber, stone and plastic etc. After the welding surface finish., Air Consumption (L/minANR): 160, Supply Air Pressure (MPa): 0.5(+0.2/-0.1), Throttle System: ON-OFF VALVE, Chucking Ability (mm): phi3, Maximum Rotation Speed (min-1[r. p.m]): 60000, Weight (g): 100, Overall Length (mm): 137 (Without hose), Accessories: Collet (phi 3) / 1 piece Air hose phi5.8 (inner diameter) x phi8.5 (outer diameter) x 1.5 m (length)/1 piece Exhaust hose 0.5m (length) 1 piece Box spanner, (6mm)/1 piece Grip wrench, (8 mm)/1 piece Mule, sleep (phi 20 mm)/1 piece Tool box/1 piece
Category Pneumatic Tools > Grinder > Micro Grinder
Air Hammer
ANEST IWATA CAMPBELL
4.50(2)
90.99 SGD
ADD TO CART
Size (mm): (Hammer bit)0.401 parker taper, Number of Blows (min-1 [times/min]): 3500, Maximum Working Pressure (MPa): 0.59, Air Consumption (L/min): 310, Body Dimensions (Length x Width x Height) (mm): 170x51x165, Weight (kg): 1.36
Category Pneumatic Tools > Peeling Tools > Air Hammer
Ratchet Wrench
SP AIR
4.33(3)
259.99 SGD
ADD TO CART
Capability Bolt Diameter: 12mm, Air Outlet: PT1/4, Air Consumption (L/min): 45, Maximum Torque (N m): 61, Revolution (min-1[r.p.m]): 250, Plug Angle (mm): 12.7, Weight (kg): 1.2, Overall Length (mm): 254, Accessories: Coupler (20PM)
Category Pneumatic Tools > Tightening and Drilling > Ratchet wrench
Air Impact Wrench
TONE (Maeda Metal Industries)
4.60(5)
319.99 SGD
ADD TO CART
Purpose: For automobile tyre replacement. For general work bolt removal For bolt removal in construction work, Adaptive Bolt Size: M16, Air Intake: PT1/4, Body Dimensions (Width x Depth x Height) (mm): 166.5x60x170, Air Hose Inside Diameter (phi mm): 10, Working Pressure (MPa): 0.62, Air Consumption (L/min): 127.5 (Max.), Square Drive (mm): 12.7 (With a pin hole), Body Weight (kg): 1.2 (Except for socket and coupler), No Load Rotation Speed (min-1[r.p.m]): 10000, Maximum Torque (N m): 470, TRUSCO Part Number: 390-4288
Category Pneumatic Tools > Tightening and Drilling > Impact Wrenches
Cushion pad
Compact Tool
3.86(7)
13.99 SGD
ADD TO CART
Dimension (mm): 123, Thickness (mm): 10, TRUSCO Part Number: 391-3511, Compatible: (Pad) 28869DMA, 28869LA, Specification: Cushion pad
Category Pneumatic Tools > Pneumatic Tools Accessories > Polishing, Grinding > Pads
Coil Spring
ANEST IWATA CAMPBELL
4.00(2)
17.99 SGD
ADD TO CART
Compatible: TL9534 TL9003
Category Pneumatic Tools > Pneumatic Tools Accessories > Turning tool > Parts
Air Nipper Blade, Standard S Type
MUROMOTO TEKKO
5.00(1)
55.99 - 109.99 SGD
Edge Type: Standard blade
Category Pneumatic Tools > Pneumatic Tools Accessories > Cutting/bending > Replacement Blades
Electric Belt Sander, Baby Belton
NITTO KOHKI
499.99 - 719.99 SGD
Working Pressure (MPa [kgf/cm2]): 0.59[6], No Load Rotation Speed (min-1[r.p.m]): 16000, Specification: Pneumatic light polishing belt sander
Category Pneumatic Tools > Polishing > Belt Sander
Duct Hose
Compact Tool
3.00(1)
30.99 SGD
ADD TO CART
Hose Length (mm): 1250, Dimension (mm): -, TRUSCO Part Number: 366-3914
Category Pneumatic Tools > Pneumatic Tools Accessories > Polishing, Grinding > Maintenance Supplies
Belt Sander
SP AIR
5.00(1)
399.99 SGD
ADD TO CART
Purpose: Finishing polish of various types of mold, beats cutting after welding, etc., Hose Mounting Nozzle: 1/4"NPT, Belt Speed (m/min): 2580, Air Consumption (L/min): 120, Belt Width W x Length l (mm): 20x520, Maximum Speed (min-1[r. p.m]): 17000, Weight (kg): 1.4, Overall Length (mm): 245, Accessories: L-TYPE WRENCH, BODY MOUNTED BELT PAPER (# 60 )
Category Pneumatic Tools > Polishing > Belt Sander
6mm Air Die Grinder
ESCO
5.00(1)
60.99 SGD
ADD TO CART
Suction Port Size: 1/4inchPT, Indispensability Compressor (kw): 1.5 to 2.2, Air Consumption (L/min): 228, Maximum Speed (min-1[r. p.m]): 22000, Working Pressure (MPa): 0.64, Chuck Dimension (inch): 1/4(6mm), Weight (g): 600, Overall Length (mm): 175, ESCO Part Number: EA159DN-1
Category Pneumatic Tools > Grinder > Straight Grinder
Sand Blaster Gun
ESCO
1.75(4)
129.99 SGD
ADD TO CART
Suction Port Size: 1/4inchPT, Indispensability Compressor (kw): 2.2, Air Consumption (L/min): 150, Working Pressure (MPa): 0.6 to 0.8, Capability: 1L (side tanks), Weight (kg): 1.2, Overall Length (mm): 300, Dimension (mm): 200(H)x300(L), ESCO Part Number: EA127B, Compatible: 120 (Sand) - 24 granularity, Accessories: Four sand (1kg), nozzle, collection bag, Application: Rust removal, paint peeling
Category Pneumatic Tools > Polishing > Blast Polishing
1/2" Air Ratchet Wrench
TRUSCO
4.50(2)
209.99 SGD
ADD TO CART
Hose Mounting Nozzle: Rc1/4, Ability Bolt Diameter (mm): 10, Rolling Speed of No-load (min-1[r.p.m]): 160, Air Pressure: 0.62, Air Consumption (m3/min): 0.3, Working Pressure (MPa): 0.62, Maximum Torque (N m): 30, Plug Angle (mm): 12.7, Weight (kg): 1.22, Overall Length (mm): 227, TRUSCO Part Number: 288-0032, Specification: No socket locking mechanism
Category Pneumatic Tools > Tightening and Drilling > Ratchet wrench
Mini Angle Grinder
CUSTOR
5.00(2)
119.99 SGD
ADD TO CART
Collet Diameter (phimm): 6.0(1/4), Compatible Air Pressure: recommended 6.3 (90 psig), Exhaust System: Rear exhaust-, Air Inlet: NPT1/4, Air Consumption (m2/min): 0.24, Outer Dimensions (Length L x Width W x Height H) (mm): 155x65x75, Hose Inner-Diameter (phi mm): More than 6.5, No Load Rotation Speed (min-1[r.p.m]): 22000, Weight (g): 540, Specification: Safety lever system
Category Pneumatic Tools > Grinder > Angle Grinders
Air Angle Grinder
YANASE
5.00(1)
269.99 SGD
ADD TO CART
Exhaust Direction: Side, Size (mm): (Disk) phi58x10, Air Consumption (m3/min): 0.6, Working Pressure (MPa): 0.44 - 0.58, Revolution (min-1[r.p.m]): 22000, Weight (g): 530, Overall Length (mm): 140, Accessories: TOP minidisk #40, #60, #120 1 each regulator, coupler, replacement wrench, Allen wrench, each one
Category Pneumatic Tools > Grinder > Angle Grinders
Air Ratchet Wrench
ANEST IWATA CAMPBELL
3.50(2)
109.99 - 219.99 SGD
Purpose: Removing and tightening of bolts and nuts in small spaces., Socket Plug Insertion Angle (mm): 9.5
Category Pneumatic Tools > Tightening and Drilling > Ratchet wrench
Cutting Wheel
MASTER AIR
4.50(6)
20.99 - 22.99 SGD
Thickness (mm): 1
Category Pneumatic Tools > Pneumatic Tools Accessories > Polishing, Grinding > Polishing Paper
Roller Minico
OFFICE MINE
799.99 SGD
ADD TO CART
Purpose: Metal polishing process: Hair line metal finish of stainless steel, mirror finishing of stainless steel, deburring of die castings and casting, Civil engineering polishing: peel-off coating. cleaning polish (or other abrasive) civil engineering polish,, Belt Dimensions (mm): 60x260, Whell Number Rotation Speed (min-1[r.p.m]): 7000, Air Consumption (m3/min): 0.30, Roller (W x phi mm): 60x50, External Dimensions (Width (W)x Depth (D)x Height (H)) (mm): 100x170x115, Weight (kg): 1.25, TRUSCO Part Number: 138-8142, Specification: Pneumatic, Accessories: POLISHING GUIDES, ABRASIVE BELT (Z80, WA180), HL BELT COARSE, HEXAGON WRENCHES, COUPLER, AIR REGULATOR AND OIL INSERTION
Category Pneumatic Tools > Polishing > Belt Sander

1 2 3 4 5 6 7 8 9 10 ...56 Next