Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tubes, Hoses

Sort by:
Showing 1 - 30 of 151 Results
Show: 30 60 90
VIEW: Grid View List View
Silicone Tube
TIGERS POLYMER
1.99 - 1,339.99 SGD
Caution: Cut type. Please check the length., Purpose: Tube for scientific instruments, Material: Silicon rubber
Category Tubes, Hoses > Silicon Tubes
Silicone Tube
AS ONE
1.99 - 65.99 SGD
Tensile Strength (Mpa[kgf/cm2]): 9.51[97], Elongation (%): 460, Overall Length (m): 1, Material: Silicon rubber
Category Tubes, Hoses > Silicon Tubes
Laboran Silicone Tube
AS ONE
4.60(5)
17.99 - 289.99 SGD
Length (m): 11
Category Tubes, Hoses > Silicon Tubes
Silicone Tube
MonotaRO
0.99 - 119.99 SGD
Elongation (%): 360
Category Tubes, Hoses > Silicon Tubes
Vacuum Hose
KOKUGO
4.67(3)
7.99 - 689.99 SGD
Category Tubes, Hoses > Elastomers, PVC Tubes (Food Compatible)
The Silicon Tube for Transmitting Fluid
MasterFlex
109.99 - 289.99 SGD
Length (m): 7.5
Category Tubes, Hoses > Liquid Feeding Tubes
PTFE Tube, 1 M Roll
CHUKOH CHEMICAL INDUSTRIES
0.99 - 31.99 SGD
Maximum Temperature (Degree C): 260, Length (m): 1
Category Tubes, Hoses > Fluorine Tubes, Hoses
Clear Vinyl Hose, 10M
Artec
5.00(3)
21.99 SGD
ADD TO CART
Outer Diameter (phi mm): 10, Inner Diameter (phi mm): 8, Material: Elastic vinyl chloride
Category Tubes, Hoses > Vinyl Tubes, Hoses
PFA Tube, 1 M Roll
NICHIAS
4.99 - 65.99 SGD
Length (m): 1
Category Tubes, Hoses > Fluorine Tubes, Hoses
Vinyl Tubing Hose
AS ONE
0.99 - 17.99 SGD
Operating Temperature Range (deg C): -20 to 60, Length (m): 1
Category Tubes, Hoses > Vinyl Tubes, Hoses
Nephron Ptfe Tube Tombo No.9003-Ptfe, Mm Size
NICHIAS
4.50(4)
2.99 - 889.99 SGD
Maximum Temperature (Degree C): 260, Material: PTFE (polytetrafluoroethylene)
Category Tubes, Hoses > Fluorine Tubes, Hoses
Polyethylene Tubing Hose
AS ONE
0.99 - 39.99 SGD
Length (m): 1, Material: LDPE (low density polyethylene)
Category Tubes, Hoses > PP/PE Tubes, Hoses
PTFE tube (10 m winding)
CHUKOH CHEMICAL INDUSTRIES
7.99 - 619.99 SGD
Length (m): 10
Category Tubes, Hoses > Fluorine Tubes, Hoses
PFA Tube, 10 M Roll
NICHIAS
5.00(1)
34.99 - 789.99 SGD
Length (m): 10
Category Tubes, Hoses > Fluorine Tubes, Hoses
Rubber Tube
AS ONE
4.00(2)
90.99 - 159.99 SGD
Caution: 1kg convertion. Length is guide. 1kg unit, there are cases where there are 2 cut products., 1kg convertion. Length is guide. 1kg unit, there are cases where there are 2 cut products., Heat-Resistant Temperature (deg C): 80deg C, Material: Natural rubber
Category Tubes, Hoses > Rubber Tube and Hose
Roller Clamp
Keck
4.57(7)
4.99 - 8.99 SGD
Category Tubes, Hoses > Peripheral Goods
Tubing Tetrafluoride Pipe, Inch Size
NICHIAS
5.00(1)
6.99 - 97.99 SGD
Length (m): 1, Material: PTFE (fluorine resin)
Category Tubes, Hoses > Fluorine Tubes, Hoses
Tube for Tube Pump, Pharmed
EYELA
5.00(1)
42.99 - 56.99 SGD
Length (m): 1.5, Material: Pharmed
Category Tubes, Hoses > Liquid Feeding Tubes
Pump Tubing
TIGERS POLYMER
7.99 - 2,579.99 SGD
Hardness (Durometer A): 71, Tensile Strength (MPa): 12.1, Elongation (%): 490, Operating Temperature Range (deg C): -10 to 200, Color: Black
Category Tubes, Hoses > Viton Tubes
Tigon Labo Tube Lmt-55, Milli-Sized
Tygon
5.00(1)
40.99 - 309.99 SGD
Hardness (Shore A): 55, Tear Strength (kN/m): 22, Dielectric Strength: 23.9kV/mm, Elongation Rate (%): 450, Water Absorption Rate (%): 0.24, Tensile Strength (MPa): 11.4, Maximum Temperature (Degree C): 74, Specific Gravity: 1.18, Brittle Temperature (deg C): -50, Length (m): 15, Color: Transparent
Category Tubes, Hoses > Tygon Tube
White Silicon Sponge
AS ONE
3.00(1)
6.99 - 47.99 SGD
Cold Resistance Temperature (deg C): -80, Heat-Resistant Temperature (deg C): 200, Hardness: HRA20, Length (m): 1, Color: White, Material: Silicon rubber
Category Tubes, Hoses > Silicon Tubes
Tygon Laboratory And Vacuum Tubing, LMT-55 Fractional Thread
Tygon
30.99 - 609.99 SGD
Maximum Temperature (Degree C): 74, Brittle Temperature (deg C): -50
Category Tubes, Hoses > Tygon Tube
Clamp,Pinch Cock Mall Type
AS ONE
2.00(1)
1.99 - 10.99 SGD
Category Tubes, Hoses > Hose Bands
Tube cutter
AS ONE
66.99 SGD
ADD TO CART
Maximum Cutting Diameter (phi mm): 13 (Teflon tube), AS ONE Part Number: 7-307-01
Category Tubes, Hoses > Tube Cutters
Naflon PTFE Tube, Fractional Thread
NICHIAS
5.00(2)
36.99 - 289.99 SGD
Maximum Temperature (Degree C): 260, Length (m): 10, Color: White, Material: PTFE (polytetrafluoroethylene)
Category Tubes, Hoses > Fluorine Tubes, Hoses
Tube For Tube Pump, Silicon
EYELA
69.99 - 78.99 SGD
Caution: Please check the length. Cut product., Length (m): 5, Material: Silicon
Category Tubes, Hoses > Liquid Feeding Tubes
Vinyl Tubing
AS ONE
16.99 - 169.99 SGD
Operating Temperature Range (deg C): -40 to 70deg C, Length (m): 10, Material: Flexible polyvinyl chloride
Category Tubes, Hoses > Toalon Tubes
PharMed BPT Biocompatible Tubing, Fractional
Tygon
169.99 - 779.99 SGD
Category Tubes, Hoses > PharMed Tubes
Laboratory Tubing
AS ONE
27.99 - 169.99 SGD
Caution: Please check the length. Cut product., Please check the length. Cut product., Heat-Resistant Temperature (deg C): -20 to 60, Length (m): 10, Material: Soft PVC (polyvinyl chloride)
Category Tubes, Hoses > Vinyl Tubes, Hoses
Naflon PFA-HG Tube, Fractional Thread
NICHIAS
5.00(1)
27.99 - 809.99 SGD
Ion dissolution Results (micro g): K: <0.02, Na: <0.01, Ca: <0.01, Al: <0.02, Cr: <0.01, Ni: <0.01, Fe: <0.02, Cu: <0.01, Operating Temperature Range (deg C): -40 to 260, Length (m): 10, Material: PFA
Category Tubes, Hoses > Fluorine Tubes, Hoses

1 2 3 4 5 6 Next

hoses tubes Related Products

Related Products