Buy more than* S$200* and get FREE SHIPPING

Rubber and Ribbon Heater

Sort by:
Showing 1 - 26 of 26 Results
Show: 30 60 90
VIEW: Grid View List View
Belt Heater SBH
Sakaguchi E.H VOC
4.33(3)
69.99 - 209.99 SGD
Category Rubber and Ribbon Heater
Code heater
Tokyo Glass Kikai (TGK)
60.99 - 89.99 SGD
Category Rubber and Ribbon Heater
Code heater TPH-3 3m
Tokyo Glass Kikai (TGK)
97.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Electric Heat Capacity (W): 300, Length (m): 3, Model: TPH-3, TGK Product Number: 521-60-23-03
Category Rubber and Ribbon Heater
Flexible heater FHU
Tokyo Glass Kikai (TGK)
94.99 - 359.99 SGD
Caution: Be sure to use a voltage adjuster or a temperature controller together.
Category Rubber and Ribbon Heater
Acid quartz heater Q112F
Tokyo Glass Kikai (TGK)
339.99 SGD
ADD TO CART
Caution: Fluorine, concentrated phosphoric acid, is in an alkali solution will be affected., This product is manufactured in Japanese standards. Please check the specification before you order., Purpose: Acidic chemical heating heat insulation, heating warmth of seawater, photo developer, disinfector, for general hot water boiling, it is suitable in the chemical hate the metal ion., Compatible Pipe Outside Diameter (phi mm): 35+/-1, Capacity Number of Phase (P): 2, Standard Dimensions Heating Part (mm): 180, Standard Dimension Neck Length (mm): 300, Voltage (V): 100, Model: Q112F, Capacity (kW): 1.0, TGK Product Number: 052-60-01-18
Category Rubber and Ribbon Heater
Waterproof Cord Heater
Tokyo Glass Kikai (TGK)
5.00(1)
55.99 - 169.99 SGD
Outer Diameter (phi mm): 2.5
Category Rubber and Ribbon Heater
Teflon tube heater
AS ONE
789.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., AS ONE Part Number: 1-5538-01, Dimension (mm): phi210
Category Rubber and Ribbon Heater
Silicone rubber heater
Tokyo Glass Kikai (TGK)
83.99 - 159.99 SGD
Caution: *Please use the voltage regulator., Lead Length (mm): 300, 300, 300, Insulation Resistance (Mohm): 1000(DC500V), 1000(DC500V), 1000(DC500V), Rated Voltage (V): 120, 120, 120
Category Rubber and Ribbon Heater
Heating cable PVC
Tokyo Glass Kikai (TGK)
139.99 - 239.99 SGD
Category Rubber and Ribbon Heater
Flexible heater FH
Tokyo Glass Kikai (TGK)
92.99 - 359.99 SGD
Maximum Temperature (degreeC): 400, Power (V): AC100
Category Rubber and Ribbon Heater
Flexible Ribbon Heater Plug
TT-Labo
1.00(1)
63.99 - 279.99 SGD
Category Rubber and Ribbon Heater
Waterproof ribbon heater
Tokyo Glass Kikai (TGK)
5.00(1)
119.99 - 389.99 SGD
Heat-Resistant Temperature (deg C): 200, Thickness (mm): 3, Width (mm): 12
Category Rubber and Ribbon Heater
Silicone rubber heater MG
AS ONE
109.99 - 429.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Magnetizing Force: 0.04T, Lead Length (mm): 300, Tolerance Capacity: +/-10%, Rated Voltage (V): AC100, Thickness (mm): 1.5
Category Rubber and Ribbon Heater
Silicon Rubber Heater
AS ONE
4.14(7)
56.99 - 339.99 SGD
Power Density: 0.6W/cm2 , Lead Length (mm): 300, Tolerance Capacity: +/-10%, Rated Voltage (V): AC100
Category Rubber and Ribbon Heater
Flexible heater
AS ONE
3.00(1)
90.99 - 359.99 SGD
Working Voltage (V): AC100, Maximum Temperature (degreeC): 400
Category Rubber and Ribbon Heater
Ribbon heater
AS ONE
5.00(1)
84.99 - 349.99 SGD
Category Rubber and Ribbon Heater
Ribbon heater for clean rooms
AS ONE
129.99 - 329.99 SGD
Heat-Resistant Temperature (deg C): 400, Power (V): 100/AC100
Category Rubber and Ribbon Heater
Water heater
AS ONE
289.99 - 609.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order.
Category Rubber and Ribbon Heater
Tube cover heater
AS ONE
369.99 - 459.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Wire Connection: Lead wire (voltage 100 V x electrical capacity 100 W), Heat-Resistant Temperature (deg C): 200, Functions: Overheat prevention function: Thermostat 200 ℃, Thickness (mm): About 2 (heat generation part), Material: PTFE (tetrafluoroethylene)
Category Rubber and Ribbon Heater
Flexible heater
Taika
95.99 - 359.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Temperature (Degree C): 200, 200
Category Rubber and Ribbon Heater
Silicon code heater
KENIS
45.99 - 109.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Withstand Voltage (V): 1500, 1500, Insulation Resistance (Mohm): 500, 500, Outer Diameter (phi mm): 2.4, 2.4
Category Rubber and Ribbon Heater
Jacket drum heater
KENIS
2,499.99 SGD
ADD TO CART
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Temperature (Degree c): 0-200, 0-200, Power Consumption (W): 909-1100, 909-1100, Weight (kg): 5, 5, Dimension (mm): 1990x800, 1990x800
Category Rubber and Ribbon Heater
Ribbon heater
KENIS
67.99 - 189.99 SGD
Caution: This product is manufactured in Japanese standards. Please check the specification before you order., Maximum Temperature (Degree C): 400, 400, Normal Temperature (deg C): 300, 300, Voltage (V): 100, 100
Category Rubber and Ribbon Heater
Fine Thermo DG2N 100V 15A
Hakko Electric
-
Temperature Display Pricision: +/-(1%FS+2.5 degrees C), Operating Environment: 5 to 40 degrees C (humidity: less than 85%) (in case of non condensing), Sensor: K-type thermocouple, Input Voltage (V): AC100 15A, Control Method: ON/OFF operation, Temperature Range (deg C): 0 to 750, Outside Dimension (mm): 66x210x66, Set Contents: Main body + Probes + K thermocouple, TGK Product Number: 052-60-01-71, Specification: Input voltage: AC100V +/- 10% AC200V +/- 10% Temperature setting range: 0 (room temperature) to 750 deg C Temperature display accuracy: +/- (1% FS +2.5 deg C) Control Method: ON / OFF control Use Environment: 0 to 40 deg C (85% or less humidity) , but no condensation.
Category Rubber and Ribbon Heater
LHA type Heating Tape
Tokyo Glass Kikai (TGK)
2.00(3)
-
Voltage (V): 100, Specification: With outlet
Category Rubber and Ribbon Heater
Water Heater, Graft Carbon
AS ONE
-
Heat Generation Density (W/cm2): 1, AS ONE Part Number: 1-142-05, Power Consumption: 100V-250W, Cord Length (m): 2, Dimension (mm): 160x300
Category Rubber and Ribbon Heater

1