All Category

Floating Nuts

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Floating nut
    TOCHIGIYA Floating nut
    The mounting part is tapped to facilitate mounting. Since the nut element is movable, it can be used even if there is some misalignment during assembly. Measuring equipment, OA equipment, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$2.69
    Min. 2 days
  2. MS floating nut (SUS)
    TOCHIGIYA MS floating nut (SUS)
    A small product that saves space. Since the nut element is movable, it can be used even if there is some center deviation during assembly.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.89
    Min. 2 days
  3. MS floating nut
    TOCHIGIYA MS floating nut
    A small product that saves space. Since the nut element is movable, it can be used even if there is some center deviation during assembly.
    Material / Processing  (Bracket / Nut element) SPCC / Zn  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$1.79
    Min. 2 days
  4. Stainless Steel Floating Nut
    TOCHIGIYA Stainless Steel Floating Nut
    The screws can be tightened even if the center is slightly misaligned. Measuring equipment, machine tools, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence  Dimension D (mm)  t1.5 
    Rating:
    100%
    from S$2.39
    Min. 2 days
  5. Floating nut
    TAKIGEN MFG Floating nut
    Material  Stainless steel sheet (SUS304)  Dimension t (mm)  1.5  Surface finish  Barrel polishing 
    from S$1.59
    Min. 2 days
  6. Floating nut
    TOCHIGIYA Floating nut
    The screws can be tightened even if the center is slightly misaligned. Measuring equipment, machine tools, etc.
    Material / Processing  (Base / Square nut) SPCC / Uc  Mass (g)  11.5  RoHS directive (corresponding to 10 substances)  Correspondence  Dimension D (mm)  t1.6 
    from S$2.89
    Min. 2 days
  7. Floating nut (for M4)
    TAKIGEN MFG Floating nut (for M4)
    Dimension M  M4  Nut diameter  M4  Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    from S$0.95
    Min. 2 days
  8. Floating nut (for M5)
    TAKIGEN MFG Floating nut (for M5)
    Nut diameter  M5  Dimension M  M5 
    from S$0.95
    Min. 2 days
  9. Floating nut (for M6)
    TAKIGEN MFG Floating nut (for M6)
    Nut diameter  M6  Dimension M  M6  Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    from S$0.95
    Min. 2 days
  10. Floating nut (for M8)
    TAKIGEN MFG Floating nut (for M8)
    Dimension t (mm)  1.6  Dimension d (mm)  10.6  Mass (g)  13  TAKIGEN code  20484  Dimension H (mm)  Dimension M  M8  Nut diameter  M8  Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    from S$0.92
    Min. 2 days
  11. Floating nut (for M6)
    TAKIGEN MFG Floating nut (for M6)
    Easy to install with hook type. It can be fixed just by inserting it. Easy installation just by making a round hole. Eliminates tapping of female threads, reducing work time. Since the nut operates within a range of 1.5 mm around the entire circumference, fine adjustment is possible.
    Dimension H2 (mm)  3.9  TAKIGEN code  24374  Dimension H1 (mm)  5.4  Dimension M  M6  Nut diameter  M6  Suitable Thickness of Workpiece (mm)  3.0~4.0  Mass (g) 
    from S$3.99
    Min. 5 days
  12. Floating nut
    TAKIGEN MFG Floating nut
    Easy to install with hook type. It can be fixed just by inserting it. Easy installation just by making a round hole. Eliminates tapping of female threads, reducing work time. Since the nut operates within a range of 1.5 mm around the entire circumference, fine adjustment is possible.
    Dimension H2 (mm)  1.8  Dimension H1 (mm)  3.3  Suitable Thickness of Workpiece (mm)  1.5~2.5 
    from S$3.99
    Min. 5 days
  13. Floating nut (for M3)
    TAKIGEN MFG Floating nut (for M3)
    The reaction force of the spring gives a good feeling of operation, and when removing the door, the knurled knob part can be flipped up with the same reaction force to determine the escape, improving workability. Since the knob part is fixed at the door attachment / detachment position, the knob ... Read More
    Dimension t1 (mm)  1.2  Dimension t2 (mm)  1.6  Dimension L2 (mm)  10  Dimension P2 (mm)  10  Dimension W1 (mm)  10  Dimension P1 (mm)  20  TAKIGEN code  22966  Dimension L1 (mm)  28  Dimension H2 (mm)  Mass (g)  Dimension W3 (mm)  3.5  Dimension H1 (mm)  3.5  Dimension d (Φmm)  4.5  Dimension D (Φmm)  Square Dimension W (mm)  Dimension W2 (mm)  7.6  Dimension L3 (mm)  Dimension M  M3  Nut diameter  M3  Material  Steel Plate Cold Commercial (SPCC)  Surface finish  Zinc plating chromate treatment (MFZn-C) 
    from S$1.99
    Min. 2 days
  14. Floating nut (for M4)
    TAKIGEN MFG Floating nut (for M4)
    Easy to install with hook type. It can be fixed just by inserting it. Easy installation just by making a round hole. Eliminates tapping of female threads, reducing work time. Since the nut operates within a range of 1.5 mm around the entire circumference, fine adjustment is possible.
    Dimension M  M4  TAKIGEN code  24372  Mass (g)  9.5  Dimension H2 (mm)  3.9  Nut diameter  M4  Suitable Thickness of Workpiece (mm)  3.0~4.0  Dimension H1 (mm)  5.4 
    from S$3.99
    Min. 5 days
  15. Stainless space-saving floating nut
    TAKIGEN MFG Stainless space-saving floating nut
    It can be installed with one touch. Space-saving design that fits within 10 mm from the panel end face. Made entirely of stainless steel, it has excellent corrosion resistance. Distribution board / control board
    Mass (g)  2.5  Surface finish  Barrel polishing  Material  Stainless steel sheet (SUS304) 
    from S$2.19
    Min. 5 days
  16. Floating nut
    Shibutani Floating nut
    It is easy to install by simply inserting it into the place where a round hole is made. Work time can be shortened because tapping is not required. The nut operates within a range of 2 mm around the entire circumference, and fine adjustment is possible after temporary fixing. Since it is a spring... Read More
    Product Mass (g)  22  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.39
    Min. 5 days
  17. Floating nut (for M10)
    TAKIGEN MFG Floating nut (for M10)
    Dimension t (mm)  1.6  Dimension d (Φmm)  12.6  Mass (g)  23  TAKIGEN code  23984  Dimension H (mm)  M10  Material  Steel Plate Cold Commercial (SPCC) 
    from S$2.09
    Min. 5 days
View : Grid List
Filter

17 Item(s)

Set Ascending Direction