All Category

Nails

Various types of nails. There are round nails, screw nails, ring nails, umbrella nails, and nails. For example, stainless steel nails are recommended for use in places with high humidity because they do not rust, ring nails for plywood and fire walls, etc., and screw nails for wooden building frames and heavy packing materials. However, depending on the manufacturer, some nails are being used for wooden shafts in houses, so be sure to select the one that best meets your needs.
View : Grid List
Filter

Items 1 - 40 of 1092

Set Ascending Direction
  1. Round Rivet (Aluminum) (Packed)
    Osaka Spirit Round Rivet (Aluminum) (Packed)
    Material  Aluminum 
    Rating:
    93%
    from S$5.69
    Min. 2 days
  2. Wire connection + stainless steel + ring nail
    Daido Hant Wire connection + stainless steel + ring nail
    Made of rust-resistant stainless steel. The pull-out strength is increased by using a ring. When using, please wear protective goggles etc. to prevent danger.
    Material  SUS304  Head diameter (mm)  4.8  Diameter (mm)  Body: 2.1 
    from S$259.90
    Min. 5 days
  3. JIS+ color N nail
    Daido Hant JIS+ color N nail
    Surface Treatment  Coloring  Material  Steel 
    from S$36.99
    Min. 5 days
  4. Maxibolt (R) Protruding Head (Nominal Diameter)
    Cherry Maxibolt (R) Protruding Head (Nominal Diameter)
    It is used in places where strength is required more than blind rivets. Aerospace equipment, etc. * Traceability of this product is managed by lot number.
    from S$539.90
    Min. 3 days
  5. Nylon Push Rivets (P (White (Iron / Plain))
    Osaka Spirit Nylon Push Rivets (P (White (Iron / Plain))
    Surface Treatment  Fabric (or standard)  Material  Iron (or standard) 
    from S$109.90
    Min. 4 days
  6. Max rivet 100 ° flash head (nominal diameter)
    Cherry Max rivet 100 ° flash head (nominal diameter)
    A reliable blind rivet that can be used as a replacement for solid rivets. Aerospace equipment, etc. * Traceability of this product is managed by lot number.
    from S$349.90
    Min. 3 days
  7. Nut plate rivet 100 ° flash head (MS20426 type)
    Cherry Nut plate rivet 100 ° flash head (MS20426 type)
    A rivet for fixing plate nuts. Aerospace equipment, etc. * Traceability of this product is managed by lot number.
    Tensile Load (N)  155  Shear load (N [kgf])  105  flange diameter (inch)  0.151~0.179  prepared hole (inch)  0.097~0.101 
    from S$569.90
    Min. 3 days
  8. Max rivet universal head (nominal diameter)
    Cherry Max rivet universal head (nominal diameter)
    A reliable blind rivet that can be used as a replacement for solid rivets. Aerospace equipment, etc. * Traceability of this product is managed by lot number.
    from S$369.90
    Min. 3 days
  9. Max rivet 100 ° flash head (oversized diameter)
    Cherry Max rivet 100 ° flash head (oversized diameter)
    A reliable blind rivet that can be used as a replacement for solid rivets. Aerospace equipment, etc. * Traceability of this product is managed by lot number.
    from S$369.90
    Min. 3 days
  10. Tetsumaru Nail
    Amatei Tetsumaru Nail
    Amatei with 100 years of nails JIS A 5508 nail certified product It is a product that can be used with confidence, produced under JIS standard quality control. It is often used for construction and packaging. The wooden frame construction method for houses stipulates the use of JIS iron round nai... Read More
    Head  Cloth head  Tip Part  Corner  Material  Iron  JIS Standard  JIS A 5508  Shank  smooth 
    Rating:
    83%
    from S$8.89
    Min. 2 days
  11. Finish Nail
    MAX Finish Nail
    Classification  Finishing nail 
    Rating:
    93%
    from S$8.69
    Min. 2 days
  12. Blind Rivet (Aluminum Steel)
    LOBSTER (LOBTEX) Blind Rivet (Aluminum Steel)
    Blind rivets can fasten multiple base materials from one side in one action. Compared to welding, it has advantages in labor saving and productivity improvement.
    Material  Flange / Aluminum, Shaft / Steel 
    Rating:
    95%
    from S$47.99
    Min. 2 days
  13. Blind rivet / Eco pack (aluminum / steel)
    LOBSTER (LOBTEX) Blind rivet / Eco pack (aluminum / steel)
    Multiple base materials can be fastened from one side with one action. In addition to fastening metals and plastics, it is also possible to fasten different base materials (metals and plastics, etc.). Perfect for storage in a durable resin case! The lineup of materials and sizes has been greatly ... Read More
    Type  Round head 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  14. Blind Rivet (Stainless Steel) Packed
    TRUSCO Blind Rivet (Stainless Steel) Packed
    Members can be easily fastened to a base material that does not turn around on the back side or a sealed thin plate. Because it is all stainless steel, it is strong and does not rust easily. Ironwork fastening member. Ideal for areas that require rust prevention and strength.
    Material (shaft)  High-strength stainless steel  Material (Flange)  Stainless steel (SUS305) 
    Rating:
    80%
    from S$18.99
    Min. 2 days
  15. Large flange blind rivet Eco BOX (aluminum / steel)
    LOBSTER (LOBTEX) Large flange blind rivet Eco BOX (aluminum / steel)
    The large flange with a large brim diameter is ideal for various soft boards such as plastic plates, FRP, and veneer plates. A small box that can be conveniently used for necessary work without waste. A small-sized eco-box was born. We have prepared products of all types and sizes, from standard ... Read More
    Material (shaft)  (Mandrel) Steel (Carbon steel)  Material (Flange)  (Rivet body) Aluminum (A5154) 
    Rating:
    91%
    from S$29.99
    Min. 2 days
  16. Blind rivet (all steel)
    Osaka Spirit Blind rivet (all steel)
    A blind rivet is made up of two parts: a flange and a shaft (mandrel).
    Material  All steel  Rivet Type  Blind rivet 
    Rating:
    89%
    from S$6.69
    Min. 2 days
  17. Packed shrimp nut (steel / K type)
    LOBSTER (LOBTEX) Packed shrimp nut (steel / K type)
    Shrimp nut is a blind fastener that combines the advantages of both nuts and rivets. It can be easily attached to thin plates, pipes, square pipes, and plastic plates that cannot be welded, which are difficult to tap, with one action from one side, and the finish is beautiful. Anyone can securely... Read More
    Material  Steel (SWCH) 
    Rating:
    95%
    from S$239.90
    Min. 2 days
  18. Round Nails (Iron / Unichrome)
    No Brand Round Nails (Iron / Unichrome)
    Head  Cloth texture  Material / Finish  Iron / Uniqlo  Shank  Straight 
    Rating:
    80%
    from S$6.79
    Min. 2 days
  19. Thin Flat Rivet (Aluminum) (Packed)
    Osaka Spirit Thin Flat Rivet (Aluminum) (Packed)
    Material  Aluminum (1070) 
    Rating:
    96%
    from S$4.29
    Min. 2 days
  20. POP Weld Nut Standard Type (Rubber-Brass)
    NIPPON POP RIVETS AND FASTENERS POP Weld Nut Standard Type (Rubber-Brass)
    A rubber nut that can be fastened on one side to provide anti-vibration and insulation sealing effects.
    Material  Rubber-brass 
    Rating:
    93%
    from S$4.89
    Min. 2 days
  21. POP jack nut SN (packed product)
    NIPPON POP RIVETS AND FASTENERS POP jack nut SN (packed product)
    Easy and strong nut fastening is possible with one-sided work. It can be fastened to a wide range of base materials, from metal base materials to fragile and soft base materials. It is also possible in places that receive vibration. Even if the surface of the base material is not flat, the legs w... Read More
    Recommended fastening plate thickness (mm)  0.4~4.7  Dimension C (mm)  1.8  Material / Finish  Steel / galvanized trivalent chromate 
    Rating:
    79%
    from S$6.39
    Min. 2 days
  22. Blind rivet PL type
    SK (Niigata Seiki) Blind rivet PL type
    As the sleeve opens like a petal and pulls in the base material to fasten it, Suitable for fastening metal and flexible base materials such as veneer, leather, and resin. Also, because it is pulled in like a petal, it can be crimped even if the surface is not flat. For fastening base materials an... Read More
    Material (Sleeve)  Aluminum alloy  Material (shaft)  High carbon steel 
    Rating:
    98%
    from S$5.99
    Min. 2 days
  23. Assembly screw (Brass / Nickel) (Packed product)
    Osaka Spirit Assembly screw (Brass / Nickel) (Packed product)
    Thread Pitch  0.75  Shank Diameter (Φmm)  Material  Brass  Thread Size  M4  Surface Treatment  Nickel 
    Rating:
    84%
    from S$5.69
    Min. 2 days
  24. Pin Nail
    MAX Pin Nail
    Rating:
    96%
    from S$12.99
    Min. 2 days
  25. SP Unichrome Screw Nail
    Daido Hant SP Unichrome Screw Nail
    Head Shape  Cloth head  Head  Flat head  Body shape  Screw  Material  Steel  Surface Treatment  Unichrome 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  26. Resin screw Bush rivet NP-0000
    Hirosugi-Keiki Resin screw Bush rivet NP-0000
    It is a simple fastener that expands the legs by pushing the head and fixes the panel etc. The panel etc. can be easily fixed just by pushing it in.
    Thermal Deformation Temperature (℃)  75(1.82Mpa)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nylon 66  UL Standard  UL94V-2 (material) 
    Rating:
    90%
    from S$8.39
    Min. 2 days
  27. Thin Flat Rivet (Stainless Steel) (Packed)
    Osaka Spirit Thin Flat Rivet (Stainless Steel) (Packed)
    Material  Stainless steel (SUSXM7) 
    Rating:
    95%
    from S$5.69
    Min. 2 days
  28. Push rivet (resin) (packed product)
    Nifco Push rivet (resin) (packed product)
    Color  Black  Material  Polyacetal 
    Rating:
    90%
    from S$6.39
    Min. 2 days
  29. Pop Nut
    NIPPON POP RIVETS AND FASTENERS Pop Nut
    Knurling is applied to the outer peripheral surface of the nut body. When this knurled part is fastened, it bites into the pilot hole of the work and stable high strength can be obtained.
    Shape  Flat head  Surface Treatment  Galvanized trivalent chromate  Material  Steel 
    Rating:
    76%
    from S$6.69
    Min. 2 days
  30. SP Brass Screw Nail Round
    Daido Hant SP Brass Screw Nail Round
    Because the material is soft, it is mainly used as a decorative nail. * Please note that the effect and strength may change depending on the mating material to be attached.
    Material  Brass 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  31. Blind rivet / Eco pack (all stainless steel)
    LOBSTER (LOBTEX) Blind rivet / Eco pack (all stainless steel)
    Multiple base materials can be fastened from one side with one action. In addition to fastening metals and plastics, it is also possible to fasten different base materials (metals and plastics, etc.). Perfect for storage in a durable resin case! The lineup of materials and sizes has been greatly ... Read More
    Type  Round head 
    Rating:
    95%
    from S$15.99
    Min. 2 days
  32. Aluminum blind rivet
    SK (Niigata Seiki) Aluminum blind rivet
    The all-aluminum sleep with excellent corrosion resistance and the shaft are both made of aluminum, so they are light and do not corrode. For fastening base materials and members
    Material  Aluminum alloy 
    Rating:
    91%
    from S$6.99
    Min. 2 days
  33. Blind nut
    SK (Niigata Seiki) Blind nut
    It is possible to set female threads on thin base materials and resin products that cannot be screwed with taps. Make screw holes in thin iron plates, hollow structures, etc.
    Mass (per Piece)  1g  Material  Corrosion resistant aluminum alloy 
    Rating:
    97%
    from S$7.59
    Min. 2 days
  34. Blind rivet Eco BOX (aluminum steel)
    LOBSTER (LOBTEX) Blind rivet Eco BOX (aluminum steel)
    It is sold in box units. Since multiple base materials can be fastened from one side with one action, it contributes to labor saving and productivity improvement.
    Material (Flange)  Aluminum  Specification  Eco box included  Material (shaft)  Iron 
    Rating:
    97%
    from S$22.99
    Min. 2 days
  35. Rivet Standard (Aluminum / Steel)
    NIPPON POP RIVETS AND FASTENERS Rivet Standard (Aluminum / Steel)
    Material (Flange)  Aluminum  Material (shaft)  Iron 
    Rating:
    89%
    from S$7.59
    Min. 2 days
  36. Roll nail Wire connecting nail Iron (Smooth type)
    KN Murata Roll nail Wire connecting nail Iron (Smooth type)
    Packing, pallets, general wood
    Surface Treatment  Cement coat  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Mild steel wire rod  Body shape  smooth  Shape  smooth  Consolidation method  wire 
    Rating:
    64%
    from S$36.99
    Min. 2 days
  37. Screw Nail (Unichrome)
    TRUSCO Screw Nail (Unichrome)
    The body is machined into a screw shape and is used for applications that require a strong holding force. Pallets, heavy packing materials, flexible boards, wooden building frames (buildings / haze and rafters, flint bases, flint beams, studs, studs, braces, floors, lintels, stiles, etc.), and ot... Read More
    Head  Cloth texture  Shank  Screw 
    Rating:
    83%
    from S$7.79
    Min. 2 days
  38. Blind Rivet Eco BOX (Stainless Steel / Stainless Steel)
    LOBSTER (LOBTEX) Blind Rivet Eco BOX (Stainless Steel / Stainless Steel)
    Since multiple base materials can be fastened from one side with one action, it contributes to labor saving and productivity improvement. Kitchen equipment, commercial refrigerators, etc.
    Specification  Eco box included 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  39. Round Nails (Stainless Steel)
    TRUSCO Round Nails (Stainless Steel)
    It has excellent corrosion resistance and does not easily rust. Installation of aluminum sashes, aluminum plates, and straws. Duckboard hitting. Kitchens, bathrooms and other humid places.
    Mass (g/pack)  60  Mass (g)  60  Head  Flat head  Specification  Flat head  Material / Finish  Stainless steel (SUS304)  Shank  Straight 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  40. Rivet Standard (Aluminum / Aluminum)
    NIPPON POP RIVETS AND FASTENERS Rivet Standard (Aluminum / Aluminum)
    Material  Flange / aluminum, shaft / aluminum 
    Rating:
    93%
    from S$9.19
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1092

Set Ascending Direction