Materials (Cut Sheets / Plates / Rods / Pipes / Sheets)
The material (cut board / plate / round bar / pipe / sheet) represents the shape of each material such as metal, rubber, resin, glass / vinyl sheet. The cut plate is made by cutting a thinly stretched material into a square shape, and the plate is also made by cutting the material into a thin square shape. The round bar has a cylindrical shape, but is widely used from building materials to hobbies depending on the type and thickness of the material. Pipes are made of hollow round bars, and are used not only for building materials but also for physics and chemistry equipment, test measuring instruments, and hazardous fluids.
Other Related Pages
- Hikari Aluminum Plain SheetA metal material suitable for hobbies and crafts. Materials for various repairs, hobbies, and DIY Aluminum plates that are lightweight and have excellent workability. Ideal for accessory cases, partitions, nameplates, crafts, interiors, etc. * Be careful when handling as there is a risk of injury... Read MoreType Flat plate
- Hikari Acrylic SheetFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic board that is weather resistant, transparent and easy to process. Ideal for various cases and signboards.Material Acrylic
- Hikari PVC SheetChemical resistance, electrical insulation, flame retardancy. Sensitive to high and low temperatures. Signboards, plumbing pipes, films, lighting, electrical insulation, displays, advertising boards, general merchandise, chemical storageSpecific Gravity 1.4 Thermal Deformation Temperature (℃) 65~70 Material PVC
- Hikari Stainless Steel Plain SheetGeneral stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.Melting Point (℃) 1427~1510 Specific Gravity About 7.70 Type Flat plate Adhesive None Material Stainless steel (SUS430)
- Hikari Mold Aluminum Angle Molding ALIt is a general-purpose mold material that is commonly used.Material 6063 aluminum Surface Treatment Anodized finish Color Silver
- No Brand Acrylic Sheet (Transparent)It is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 97 Water Absorption Rate (%) 0.3 Thickness (mm) 1 Specific Gravity 1.19 Total Light Transmittance (%) 93 Material Acrylic Flame resistance Flammability Color Transparent
- Hikari Mold Aluminum Round PipeIt is a general-purpose mold material that is commonly used.
- Hikari Mold Stainless Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.RoHS directive (corresponding to 10 substances) Correspondence Outer Diameter Tolerance (mm) ±0.05 Inner Diameter Tolerance (mm) ±0.05
- Okayasu Rubber Tough-Long with Single-Sided & Double-Sided Tape SlitA wide sponge with a double-sided coating that features a double-sided coating, a single foam, and a long length that is unique to an extrusion / molding manufacturer. Slit products mean that they are cut from a large size. This product has adhesive tape on one side. For sealing materials, packin... Read MoreHardness (JIS-C) 6 points (JIS K6253) Density (g/cm3) 0.13 (water replacement method) Elongation (%) 200(JIS K6251)
- TOGAWA RUBBER CNR Rubber SheetAn epoch-making new material that combines CR and NBR. It has five characteristics such as weather resistance, heat resistance, insulation, chemical resistance, and oil resistance, and is a sheet that can be widely used in various genres. * Electricity may be conducted depending on the environmen... Read MoreOil Resistance (%) +8(100℃×70h) Specific Gravity 1.5 Elongation at Cutting (%) 260 Compression Set(%) 40(100℃×22H) Hardness (Durometer A) 65 Tensile Strength (MPa) 7.1 Color Black Material CNR rubber RoHS directive (corresponding to 10 substances) Correspondence JIS Standard JIS-K6380(BFH65353) Type Rubber sheet
- TOGAWA RUBBER Silicone Rubber Sheet Thickness 2mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Thickness (mm) 2 Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- TOGAWA RUBBER Silicone Rubber Sheet Thickness 3mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Thickness (mm) 3 Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- Hikari Mold Aluminum Channel ACSTIt is a general-purpose mold material that is commonly used. It is used as a frame to enclose boards and panels.Material 6063 aluminum Surface Treatment Anodized finish Type Channel RoHS directive (corresponding to 10 substances) Correspondence Color Silver
- Hikari Steel pipeA steel pipe that can be used for a wide range of purposes such as hobby work and furniture repair. Various repair / hobby / DIY materials Uniqlo-finished round pipe.Material Steel Finish Unichrome
- Hikari Aluminum Angle MoldingA metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly processable aluminum angle Can be widely used as a protective material or repair material for corners.
- Hikari Mold Aluminum Round BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 RoHS directive (corresponding to 10 substances) Correspondence
- Hikari Grooved RubberFor preventing damage to glass, acrylic, etc.Width (mm) 4.3 Thickness (mm) 8 Material EPDM rubber Slit Width (mm) [Bottom maximum] 1.7 (for 1 mm width)
- Hikari Mold Aluminum Square PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
- Hikari Nr Rubber (Sheet)Uses elastic natural rubber Good mechanical properties such as packing material, anti-vibration, anti-slip, etc.
- No Brand NBR (Nitrile Rubber) Sheet Thickness 1mmIn addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects. * Do not incinerate as it may generate harmful gas.Cold resistant temperature (℃) -25 Thickness (mm) 1 Hardness 70 (Type A) Thickness Tolerance (mm) ±0.15 Oil Resistance (%) 40 Material General-purpose nitrile rubber (NBR) Heat Resistance Temperature (℃) 100
- WAKI Tip Cushion CH402Recycled chip urethane material. It has excellent cushioning properties and can be used for cushions, furniture, and things. It can also be used as a soundproofing measure for walls and floors. Made by Inoac. For cushioning materials such as furniture and bedding, undermats for carpets, packing m... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material Urethane foam
- Hikari Steel square pipeA steel pipe that can be used for a wide range of purposes, such as hobby crafts and furniture repair. Square pipe with UNIQLO finish for various repairs, hobbies, and DIY materials.Thickness (mm) 1.2 Material Steel Finish Unichrome
- Mitsubishi Chemical Advanced Materials (Former Polypenco) POLYPENCO Acetal (POM) Round Bar POM-BC (Black)A highly crystalline engineering plastic material made from acetal copolymer. Has excellent mechanical strength. Widely used for load-bearing liners, wheels, rollers, etc. Fatigue resistance of polypenco acetal is superior to other engineering plastics. It is a highly reliable material for long-t... Read MoreLength Tolerance (mm) 0~+35.0 Specific Gravity 1.41 Length (mm) 1000 Surface Resistance (Ω) 1012 Tensile Strength (MPa [kgf/cm2]) 61[620] Color Black RoHS directive (corresponding to 10 substances) Correspondence Type POM-BC Material Polypen core acetal
- Hikari Aluminum Round PipeIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. Construction materials, general sheet metal, general machine parts, etc. * Round pipes with a total length of 1995 mm cannot be delivered to private homes.Overall Length (mm) 995 Surface Treatment B2 anodized Material Aluminum (A6063)
- TOGAWA RUBBER Silicone Rubber Sheet Thickness 5mmIt is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read MoreHeat Resistance Temperature (℃) -30~+150 Specific Gravity 1.2 Compression Set(%) 12 (175℃×22h) Elongation at Cutting (%) 310 Oil Resistance (%) 35(150℃×70h) Hardness (Durometer A) 48 Thickness (mm) 5 Tensile Strength (MPa) 7.9 RoHS directive (corresponding to 10 substances) Correspondence JIS Standard GFH5350 Color Milky white Type Rubber sheet Material Silicon hardness 50
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC Nylon MC901 Cutting SheetWell-balanced performance with good mechanical strength, heat resistance, abrasion resistance, chemical resistance, and machinability. By polymerizing and molding the main raw material nylon monomer under atmospheric pressure, the characteristics of nylon are improved, and it has excellent featur... Read MoreThickness Tolerance (mm) 0~+1.0 Surface Resistance (Ω) 1013 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Type Cutting board Material MC nylon (MC901) Length Tolerance (mm) ±0.3 Width Tolerance (mm) ±0.3
- No Brand NBR Rubber BraidedHas excellent oil resistance. Around the oil * Cannot be used for gasoline.Material NBR Hardness HS-70
- Kyuho Stainless Steel SheetMaterial Stainless steel (SUS430) Adhesive None Type Flat plate
- Hikari Acrylic Sheet (Black)Good weather resistance, optical properties, and moldability. Poor impact resistance. Flammability. Signboards, lighting fixtures, displays, showcases, advertising boards, lenses, windshields, carports, general merchandiseMaterial Acrylic
- Shinoda Gomu NR Sponge with TapeHas excellent elasticity and elasticity. Since it has a closed cell structure, it has low water absorption and excellent shock absorption and heat insulation. Comes with a convenient tape. As heat insulating material, heat insulating material, packing. * There is a risk of color transfer. * The c... Read MoreColor Black RoHS directive (corresponding to 10 substances) Correspondence Material NR
- Hikari Mold Brass Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.Material C-2700T RoHS directive (corresponding to 10 substances) Correspondence
- No Brand Acrylic Sheet (Transparent) Thickness 8mmIt is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 8 Total Light Transmittance (%) 93 Material Acrylic Flame resistance Flammability Color Transparent
- No Brand White Acrylic Sheet Thickness 5mmIt is a material that does not easily scratch the surface due to its high hardness. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 5 Total Light Transmittance (%) 8 Material Acrylic Flame resistance Flammability Color White
- Hikari Aluminum Unequal AngleIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. As a receiver for sashes, construction materials, reinforcing members, panels, signboards, pillars, tables, and other decorative edges and wooden shelves.Overall Length (mm) 995 Material Aluminum (A6063) Surface Treatment B2 anodized Type angle
- TRUSCO Foamed Polyethylene Sheet (Hard Type)It is a material for foamed polyethylene sheet. You can cut it to your favorite size and use it. It has excellent weather resistance, heat insulation, chemical resistance, heat retention, and cold retention. Box cushioning material, cushioning material, organizing sheet, work * The cross section ... Read MoreOperating Temperature Range (℃) -20~70 Width (mm) 1000 Length (mm) 1000 Density (kg/m3) 65 Material Polyethylene foam
- Yasuda Aluminum Round Pipe Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material Aluminum (A6063S-T5) Surface Treatment B2 anodized (white anodized)
- Kyuho Aluminum Plain SheetLight, easy to cut, and easy to work with. A metal material that is forever beautiful and does not rust. For roofs, rain doors, clothes drying, bathrooms, laundry storage, ventilation openings, handicrafts, gardening kennels, etc. For pets, and for repairing dwellings!Refining H24 Type Flat plate Material Aluminum (A1050)
- Hikari Mold Aluminum Square BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material 6063 aluminum Surface Treatment Anodized finish RoHS directive (corresponding to 10 substances) Correspondence Type Square bar