Stainless Steel Tubes
Metal materials are general-purpose materials that are frequently used, such as building materials, aluminum sashes, furniture, daily necessities, piping, and hobbies. There are various types such as aluminum, stainless steel, copper, brass, etc. There are shapes such as cut plates, angles, round pipes, square pipes, mesh plates. Aluminum is light and easy to process among metals, stainless steel has excellent corrosion resistance and heat resistance, copper and copper alloys have good electrical conductivity, etc. .
Other Related Pages
- Hikari Aluminum Plain SheetA metal material suitable for hobbies and crafts. Materials for various repairs, hobbies, and DIY Aluminum plates that are lightweight and have excellent workability. Ideal for accessory cases, partitions, nameplates, crafts, interiors, etc. * Be careful when handling as there is a risk of injury... Read MoreType Flat plate
- Hikari Stainless Steel Plain SheetGeneral stainless steel. There is magnetism. Shielding plate, name plate, interior, work, range surroundings, etc.Melting Point (℃) 1427~1510 Specific Gravity About 7.70 Type Flat plate Adhesive None Material Stainless steel (SUS430)
- Hikari Mold Aluminum Angle Molding ALIt is a general-purpose mold material that is commonly used.Material 6063 aluminum Surface Treatment Anodized finish Color Silver
- Hikari Mold Aluminum Round PipeIt is a general-purpose mold material that is commonly used.
- Hikari Mold Stainless Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.RoHS directive (corresponding to 10 substances) Correspondence Outer Diameter Tolerance (mm) ±0.1
- Hikari Mold Aluminum Channel ACSTIt is a general-purpose mold material that is commonly used. It is used as a frame to enclose boards and panels.Material 6063 aluminum Surface Treatment Anodized finish Type Channel RoHS directive (corresponding to 10 substances) Correspondence Color Silver
- Hikari Steel pipeA steel pipe that can be used for a wide range of purposes such as hobby work and furniture repair. Various repair / hobby / DIY materials Uniqlo-finished round pipe.Material Steel Finish Unichrome
- Hikari Aluminum Angle MoldingA metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly processable aluminum angle Can be widely used as a protective material or repair material for corners.
- Hikari Mold Aluminum Round BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 RoHS directive (corresponding to 10 substances) Correspondence
- Hikari Mold Aluminum Square PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.
- Hikari Steel square pipeA steel pipe that can be used for a wide range of purposes, such as hobby crafts and furniture repair. Square pipe with UNIQLO finish for various repairs, hobbies, and DIY materials.Thickness (mm) 1.2 Material Steel Finish Unichrome
- Hikari Aluminum Round PipeIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. Construction materials, general sheet metal, general machine parts, etc. * Round pipes with a total length of 1995 mm cannot be delivered to private homes.Overall Length (mm) 995 Surface Treatment B2 anodized Material Aluminum (A6063)
- Kyuho Stainless Steel SheetMaterial Stainless steel (SUS430) Adhesive None Type Flat plate
- Hikari Mold Brass Round PipeIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as hobbies.Material C-2700T RoHS directive (corresponding to 10 substances) Correspondence
- Hikari Aluminum Angle Unequal LegsIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. As a receiver for sashes, construction materials, reinforcing members, panels, signboards, pillars, tables, and other decorative edges and wooden shelves.Overall Length (mm) 995 Material Aluminum (A6063) Surface Treatment B2 anodized Type angle
- Yasuda Aluminum Round Pipe Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material Aluminum (A6063S-T5) Surface Treatment B2 anodized (white anodized)
- Kyuho Aluminum Plain SheetLight, easy to cut, and easy to work with. A metal material that is forever beautiful and does not rust. For roofs, rain doors, clothes drying, bathrooms, laundry storage, ventilation openings, handicrafts, gardening kennels, etc. For pets, and for repairing dwellings!Refining H24 Type Flat plate Material Aluminum (A1050)
- Hikari Mold Aluminum Square BarIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material 6063 aluminum Surface Treatment Anodized finish RoHS directive (corresponding to 10 substances) Correspondence Type Square bar
- Hikari Stainless PunchingGood heat resistance, corrosion resistance, and mechanical properties. Work hardening is high and cannot be cured by heat treatment. Repairs, nameplates, interiors, crafts, water supplies, etc.Thickness (mm) 0.6 Melting Point (℃) 1399~1454 Hole Diameter (Φmm) 6 Hole Distance (mm) 9 Cell Spacing (mm) 9 Specific Gravity About 7.90 RoHS directive (corresponding to 10 substances) Correspondence Material Stainless steel (SUS304)
- Hikari Aluminum PipeA metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Lightweight and highly workable aluminum pipe.Material Aluminum
- OKUTANI Iron expanded metalWidth (mm) 914 Length (mm) 914 Material Iron (SS)
- Yasuda Aluminum Round Bar PhosphateIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material Aluminum (A5056B) Length (mm) 1000 Dimension Tolerance (mm) ± 0.06 (JIS4040 normal thickness)
- Yasuda Aluminum Round Pipe PhosphateIt is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Dimension Tolerance (mm) ± 0.12 (JIS 4080 ordinary thickness) Material Aluminum (A6063TD) Thickness t (mm) 0.5
- Hikari Aluminum ChannelIt is a lightweight, corrosion-resistant, workable material that is easy to recycle. As a joint for sashes, construction materials, glass sliding doors, rails, frames for panels and mirrors, furniture and fittings.Overall Length (mm) 995 Material Aluminum (A6063) Surface Treatment B2 anodized Type Channel
- Kyuho Stainless steel plate with adhesiveLight and easy to cut, easy to work with. A metal material that is forever beautiful and does not rust. Type with adhesive. It can be cut with metal scissors, so it's okay to work! For remodeling the kitchen and around the water! For DIY materials such as home repairs! * The size of the adhes... Read MoreAdhesive Acrylic Thickness (mm) 0.1 Type Flat plate Material Stainless steel (SUS430)
- Hikari Aluminum round barA metal material suitable for hobbies and crafts. Various repair / hobby / DIY materials Lightweight and highly workable aluminum round bar.Material Aluminum
- Hikari Aluminum uneven side angle (for hobby)It is a metal material suitable for hobby and DIY, etc. Various repair / hobby / DIY materials Lightweight and excellent workability Aluminum unequal side angle Can be widely used as a protective material and repair material for cornersOverall Length (mm) 300 Material Aluminum
- Hikari Stainless Angle 1000A metal material suitable for repairs and DIY, etc. Various repair / hobby / DIY materials Stainless steel angle with excellent corrosion resistance Can be widely used as a protective material or repair material for corners.Material Stainless steel (SUS304)
- Yasuda Aluminum Flat Bar Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Length (mm) 1000 Material Aluminum (A6063S-T5) Surface Treatment B2 anodized (white anodized) Type Flat bar Dimension Tolerance (mm) ± 0.23 (JIS4100 normal thickness)
- Hikari Stainless plateMetal material suitable for hobbies and crafts. Various repair, hobby, and DIY materials. Stainless steel plate with excellent corrosion resistance. Ideal for shielding plates, name plates, interiors, crafts, around the range, etc. * Be careful when handling as there is a risk of injury on the cu... Read MoreMaterial Stainless steel (SUS430)
- Yasuda Aluminum Angle Silver (B2 Anodized)It is a general-purpose mold material that is commonly used. It is used in a wide range of applications such as building materials.Material Aluminum (A6063S-T5) Surface Treatment B2 anodized (white anodized) Type angle Dimension Tolerance (mm) ± 0.23 (JIS4100 normal thickness)
- TRUSCO Stainless Plain Weave Wire MeshIt is a weave that combines vertical and horizontal lines alternately, and because it uses stainless steel wire, it is strong against water and has excellent durability. For sieving, for general filtration, for mining, for physics and chemistryWidth (mm) 1000
- AS ONE Stainless Steel Tubing (SUS304)A stainless steel tube that can be used in a variety of situations.Length (m) 1 Length (mm) 1000 Material Stainless steel (SUS304)
- Hikari Mold Aluminum Channel ACSTIt is a general-purpose mold material that is commonly used. It is used as a frame to enclose boards and panels.Thickness (mm) 1 Length (mm) 1000 Material 6063 aluminum Type Channel RoHS directive (corresponding to 10 substances) Correspondence Surface Treatment Stainless color finish
- Hikari Aluminum equilateral angle (for hobby)A metal material suitable for hobby and DIY, etc. Various repair / hobby / DIY materials Lightweight and highly processable aluminum angle Can be widely used as a protective material and repair material for corners.Overall Length (mm) 300 Material Aluminum
- Kyuho Flat plate punching stainlessStainless steel punching that can be used for interiors and crafts. For shields, nameplates, microwave ovens, interiors and crafts. * When handling, please use gloves so that the cut surface will not be injured.Thickness (mm) 0.5 Hole Diameter (Φmm) 5 Cell Spacing (mm) 8 Hole Distance (mm) 8 Material Stainless steelfrom S$9.89Min. 2 days
- Hikari Aluminum round pipe (for hobby)A metal material suitable for hobbies and DIY. Various repair / hobby / DIY materials Lightweight and highly processable aluminum round pipe.Overall Length (mm) 300 Material Aluminum
- ESCO Stainless plateResistant to heat and corrosion. Quenching increases strength. A magnet is attached. Alternative to mirrors, around water, etc.Melting Point (℃) 1427~1510 Length (mm) 150 Width (mm) 300 Specific Gravity 7.7 Material Stainless steel (SUS430)
- ESCO 200x300mm / 100 Mesh Stainless Steel MeshThickness (mm) 200 Wire Diameter Φ(mm) 200 Length (mm) 300 Esco Part No. EA952-100from S$12.99Min. 2 days
Filter by categories