All Category

Round Rubber Sheets

Rubber materials include natural rubber, silicone rubber, urethane, and NBR (nitrile rubber). They are divided into sheets, tapes, grooved rubber, round bars, round and square straps, etc., depending on their shape. Natural rubber has excellent wear resistance and elasticity, and is suitable for anti-vibration mats and packing. Silicone rubber is a material that has excellent cold resistance and heat resistance and is often used for electronic equipment parts and cooking utensils. CNR rubber with integrated CR and MBR has features such as weather resistance, heat resistance, insulation, chemical resistance and oil resistance, and is a revolutionary material used in a wide range of genres.
View : Grid List
Filter

Items 1 - 40 of 1040

Set Ascending Direction
  1. Tough-Long with Single-Sided & Double-Sided Tape Slit
    Okayasu Rubber Tough-Long with Single-Sided & Double-Sided Tape Slit
    A wide sponge with a double-sided coating that features a double-sided coating, a single foam, and a long length that is unique to an extrusion / molding manufacturer. Slit products mean that they are cut from a large size. This product has adhesive tape on one side. For sealing materials, packin... Read More
    Hardness  (JIS-C) 6 points (JIS K6253)  Density (g/cm3 0.13 (water replacement method)  Elongation (%)  200(JIS K6251) 
    Rating:
    89%
    from S$39.99
    Min. 2 days
  2. CNR Rubber Sheet
    TOGAWA RUBBER CNR Rubber Sheet
    An epoch-making new material that combines CR and NBR. It has five characteristics such as weather resistance, heat resistance, insulation, chemical resistance, and oil resistance, and is a sheet that can be widely used in various genres. * Electricity may be conducted depending on the environmen... Read More
    Oil Resistance (%)  +8(100℃×70h)  RoHS directive (corresponding to 10 substances)  Specific Gravity  1.5  Elongation at Cutting (%)  260  Compression Set(%)  40(100℃×22H)  Hardness (Durometer A)  65  Tensile Strength (MPa)  7.1  Color  Black  Material  CNR rubber  JIS Standard  JIS-K6380(BFH65353)  Type  Rubber sheet 
    Rating:
    90%
    from S$3.79
    Min. 2 days
  3. Silicone Rubber Sheet Thickness 2mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 2mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  RoHS directive (corresponding to 10 substances)  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Thickness (mm)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    93%
    from S$4.89
    Min. 2 days
  4. Silicone Rubber Sheet Thickness 3mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 3mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  RoHS directive (corresponding to 10 substances)  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Thickness (mm)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    94%
    from S$5.59
    Min. 2 days
  5. Grooved Rubber
    Hikari Grooved Rubber
    For preventing damage to glass, acrylic, etc.
    Width (mm)  4.3  Thickness (mm)  Material  EPDM rubber  Slit Width (mm)  [Bottom maximum] 1.7 (for 1 mm width) 
    Rating:
    88%
    from S$3.59
    Min. 2 days
  6. Nr Rubber (Sheet)
    Hikari Nr Rubber (Sheet)
    Uses elastic natural rubber Good mechanical properties such as packing material, anti-vibration, anti-slip, etc.
    Rating:
    94%
    from S$0.85
    Min. 2 days
  7. NBR (Nitrile Rubber) Sheet Thickness 1mm
    No Brand NBR (Nitrile Rubber) Sheet Thickness 1mm
    In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects. * Do not incinerate as it may generate harmful gas.
    Cold resistant temperature (℃)  -25  Thickness (mm)  Hardness  70 (Type A)  Thickness Tolerance (mm)  ±0.15  Oil Resistance (%)  40  Material  General-purpose nitrile rubber (NBR)  Heat Resistance Temperature (℃)  100 
    Rating:
    93%
    from S$1.39
    Min. 2 days
  8. Tip Cushion CH402
    WAKI Tip Cushion CH402
    Recycled chip urethane material. It has excellent cushioning properties and can be used for cushions, furniture, and things. It can also be used as a soundproofing measure for walls and floors. Made by Inoac. For cushioning materials such as furniture and bedding, undermats for carpets, packing m... Read More
    RoHS directive (corresponding to 10 substances)  Material  Urethane foam 
    Rating:
    88%
    from S$4.59
    Min. 2 days
  9. Silicone Rubber Sheet Thickness 5mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 5mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  RoHS directive (corresponding to 10 substances)  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Thickness (mm)  Tensile Strength (MPa)  7.9  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    90%
    from S$7.19
    Min. 2 days
  10. NR Sponge with Tape
    Shinoda Gomu NR Sponge with Tape
    Has excellent elasticity and elasticity. Since it has a closed cell structure, it has low water absorption and excellent shock absorption and heat insulation. Comes with a convenient tape. As heat insulating material, heat insulating material, packing. * There is a risk of color transfer. * The c... Read More
    RoHS directive (corresponding to 10 substances)  Color  Black  Material  NR 
    Rating:
    80%
    from S$1.99
    Min. 2 days
  11. Silicone Rubber Sheet Thickness 10mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 10mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Specific Gravity  1.2  Thickness (mm)  10  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  12. Cushion Rubber
    WAKI Cushion Rubber
    It is highly wear resistant and elastic, and has excellent mechanical properties. Since it is a synthetic rubber, the rubber pigment adheres to the ground surface. It cannot be used in places where petroleum or chemicals come into contact. It cannot be used for electrical insulation. Please use w... Read More
    Thickness (mm)  20  Color  Black  Shape  Square 
    Rating:
    93%
    from S$5.19
    Min. 2 days
  13. Silicone Rubber Sheet Thickness 4mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 4mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  RoHS directive (corresponding to 10 substances)  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Thickness (mm)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    95%
    from S$6.89
    Min. 2 days
  14. NBR (Nitrile Rubber) Sheet with Tape Thickness 0.5 mm
    No Brand NBR (Nitrile Rubber) Sheet with Tape Thickness 0.5 mm
    Hardness  70 (Type A)  Oil Resistance (%)  40  Heat Resistance Temperature (℃)  100  Cold resistant temperature (℃)  -25  Specification  With single-sided adhesive tape  Material  General-purpose nitrile rubber (NBR)  Thickness (mm)  0.5  Thickness Tolerance (mm)  ±0.15 
    Rating:
    95%
    from S$2.59
    Min. 2 days
  15. NBR (nitrile rubber) sheet with tape Thickness 2mm
    No Brand NBR (nitrile rubber) sheet with tape Thickness 2mm
    Cold resistant temperature (℃)  -25  Hardness  70 (Type A)  Heat Resistance Temperature (℃)  100  Specification  With single-sided adhesive tape  Oil Resistance (%)  40  Thickness Tolerance (mm)  ±0.2  Thickness (mm)  Material  General-purpose nitrile rubber (NBR) 
    Rating:
    80%
    from S$3.79
    Min. 2 days
  16. Neolon square string
    KOKUGO Neolon square string
    (1) Nagamaki sponge by continuous production (2) Sponge with a film not found in sliced products (3) Suitable for various applications-custom-made product (manufacturer base production) (4) Double-sided tape can be attached (may not be possible depending on the shape) (5) Compliant with various s... Read More
    Material  CR20° 
    Rating:
    90%
    from S$2.79
    Min. 2 days
  17. Urethane round bar hardness 70
    No Brand Urethane round bar hardness 70
    Mechanical strength, wear resistance, oil resistance, cold resistance, ozone resistance Various packings, cushioning materials, couplings, bushes, scrapers, roller base materials, springs, dies
    Specific Gravity  1.2  Tensile Strength (MPa [kgf/cm2])  27.7[283]  Tear Strength (kN/m)  36.4[37]  Elongation at Cutting (%)  630  Hardness  70  Material  Urethane 
    Rating:
    80%
    from S$16.99
    Min. 2 days
  18. Butyl Rubber Sheet
    No Brand Butyl Rubber Sheet
    A rubber sheet with excellent gas permeability, acid resistance, weather resistance, and ozone resistance. * Not suitable for oil resistant applications. * It has excellent heat resistance, weather resistance, cold resistance, chemical resistance, and gas permeability, but please check the strict... Read More
    Compression Set(%)  100℃×24H/66  Static shear modulus (MPa)  0.68  Material  Butyl rubber (IIR)  Hardness  HA type A / 60 (55)  JIS Standard  BAH0271 
    Rating:
    70%
    from S$5.69
    Min. 2 days
  19. Silicone Sponge Square String
    ThreeHigh Silicone Sponge Square String
    [High heat resistance, square string type heat insulating material] Because it is soft, it can be easily wrapped around pipes with complicated shapes. It can also be used as a heat insulating, anti-freezing, and heat resistant cushion. Heat insulation, heat insulation, anti-freezing, heat resista... Read More
    RoHS directive (corresponding to 10 substances)  Heat Resistance Temperature (℃)  200  Thickness (mm)  Width (mm)  30 
    Rating:
    93%
    from S$77.99
    Min. 2 days
  20. Natural Rubber Sheet Board
    ACE Natural Rubber Sheet Board
    Has excellent elasticity, shock absorption, and abrasion resistance. Anti-slip, cushioning material, cushion, soundproof and vibrationproof * Due to the nature of the material, it may stretch, shrink, or warp depending on the environment in which it is used. In addition, heat, oil, weather resist... Read More
    Color  Black  Material  Natural rubber 
    Rating:
    100%
    from S$0.98
    Min. 2 days
  21. NR rubber sheet
    WAKI NR rubber sheet
    It is rich in wear resistance and elasticity, and has good mechanical properties. It can be used for various purposes such as anti-vibration rubber, on-site curing material, and cut packing material and non-slip material. * Natural rubber deteriorates faster when exposed to ultraviolet rays, so p... Read More
    RoHS directive (corresponding to 10 substances)  Length (m)  Hardness  63 
    from S$14.99
    Min. 2 days
  22. American rubber tube
    WAKI American rubber tube
    For health appliances, etc. * There is a tolerance of ± 5% between the size display and the actual size. * Color may shift, so please be careful where the product comes in contact. * Keep away from fire. * Some products may be slightly whitish, but this does not affect the product.
    Operating Temperature Range (℃)  -20~60  RoHS directive (corresponding to 10 substances)  Length (m)  1.8  Inner Diameter (Φmm)  11  Outer Diameter (Φmm)  13  Material  American rubber 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  23. Electric resistant rubber sheet
    TOGAWA RUBBER Electric resistant rubber sheet
    Specific Gravity  (-)1.5  RoHS directive (corresponding to 10 substances)  Width (mm)  1000  Tensile Strength (MPa)  12  Compression Set(%)  32(70℃×24h)  Elongation at Cutting (%)  550, change rate: -8  Hardness  60  Hardness (Durometer A)  60, change: +5  Oil Resistance  70℃×72h  Color  Black  Material  Natural rubber  Tensile Strength  Rate of change: -6% 
    from S$149.90
    Min. 2 days
  24. Fluorine sponge round string, black
    No Brand Fluorine sponge round string, black
    A string-shaped rubber that can be used for various purposes such as gap filling packing. It has excellent heat resistance, ozone resistance, chemical resistance, solvent resistance, and oil resistance, and is used for gaskets for industrial machinery and equipment and gaskets for heat treatment ... Read More
    Color  Black  Material  Fluorine  Type  Round string 
    from S$55.99
    Min. 2 days
  25. Silicone rubber sheet
    WAKI Silicone rubber sheet
    Rubber with excellent heat resistance, cold resistance, weather resistance, electrical insulation, flame retardancy, and non-toxicity.
    RoHS directive (corresponding to 10 substances)  Thickness (mm)  Color  Milky white  Material  silicone 
    from S$6.49
    Min. 2 days
  26. silicone rubber
    INOAC silicone rubber
    It has excellent oil resistance, chemical resistance, weather resistance, and self-extinguishing resistance. High heat underlays such as soldering irons and kettles, coasters.
    Operating Temperature Range  -40~230℃  Width (mm)  500  Length (mm)  500  Material  Silicone rubber 
    from S$169.90
    Min. 2 days
  27. Neoron round tube
    KOKUGO Neoron round tube
    (1) Nagamaki sponge by continuous production (2) Sponge with a film not found in sliced products (3) Suitable for various applications-custom-made product (manufacturer base production) (4) Double-sided tape can be attached (may not be possible depending on the shape) (5) Compliant with various s... Read More
    Material  CR20° 
    from S$10.99
    Min. 6 days
  28. Sponge seal flat type
    WAKI Sponge seal flat type
    A highly durable cushion with adhesive. Cushion, door stop, gap filling material * There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low tempera... Read More
    Material  EPDM  Operating Temperature Range (℃)  5~50  Color  Brown  Length (m)  2.2 
    Rating:
    100%
    from S$7.99
    Min. 4 days
  29. NBR (nitrile rubber) sheet with tape
    TIGERS POLYMER NBR (nitrile rubber) sheet with tape
    Has excellent oil resistance. Packing material for fuel
    Static shear modulus (MPa)  1.15  Tensile Strength (MPa)  12.2  Compression Set(%)  67(100℃×72h)  Hardness (Durometer A)  70  Heat Resistance Temperature (℃)  About 100  Maximum Resistant Temperature (℃)  About 130  Material  Acrylonitrile butadiene rubber  Color  Black  Elongation (%)  When disconnected / 550 
    from S$2.49
    Min. 6 days
  30. 500x 500x2mm rubber plate (natural rubber)
    ESCO 500x 500x2mm rubber plate (natural rubber)
    Esco Part No.  EA997XF-211 
    from S$22.99
    Min. 6 days
  31. Sponge seal D type
    WAKI Sponge seal D type
    A highly durable cushion with adhesive. Cushion, door stop, gap filling material * There is a tolerance of ± 5% between the size notation and the actual size. * Colors may shift. * Keep away from fire. * Cannot be used for electrical insulation. * Adhesive strength weakens at high and low tempera... Read More
    Color  Brown  Material  EPDM  Operating Temperature Range (℃)  5~50  Length (m)  2.2 
    from S$7.99
    Min. 4 days
  32. Sponge angle 2.4M with cut adhesive
    iteck Sponge angle 2.4M with cut adhesive
    A product that is easy to use by cutting the sponge angle to 2.4M
    Thickness (mm)  20  Length (mm)  2400  Width (mm)  Material  NBR (Nitrile Rubber) 
    from S$22.99
    Min. 5 days
  33. 1000x1000x1mm rubber plate (natural rubber)
    ESCO 1000x1000x1mm rubber plate (natural rubber)
    Esco Part No.  EA997XF-121 
    from S$58.99
    Min. 6 days
  34. 200x 500x3mm rubber plate (natural rubber)
    ESCO 200x 500x3mm rubber plate (natural rubber)
    Esco Part No.  EA997XF-302 
    from S$11.99
    Min. 6 days
  35. 200x 500x1mm rubber plate (natural rubber)
    ESCO 200x 500x1mm rubber plate (natural rubber)
    Esco Part No.  EA997XF-102 
    from S$8.29
    Min. 6 days
  36. Natural Rubber Sheet Black
    MonotaRO Natural Rubber Sheet Black
    For anti-vibration mat and packing material. * Be careful of the part that touches the ground as the color may shift. * Because of the heavy rubber sheet, if you purchase 15 or more, it may be shipped in multiple dates or delivered on the car.
    Rubber hardness  64  Color  Black  Material  Natural rubber  Type  Rubber sheet 
    Rating:
    92%
    from S$2.59
    Min. 2 days
  37. Natural Rubber Sheet
    WAKI Natural Rubber Sheet
    It is highly wear resistant and elastic, and has excellent mechanical properties. For anti-vibration rubber, on-site curing material, packing material, anti-slip, etc. * Be careful of the part that touches the ground as the color may shift.
    Cold / Heat Resistant Temperature (℃)  -40~70  RoHS directive (corresponding to 10 substances)  Length (m)  Color  Black  Material  NR (natural rubber) 
    Rating:
    89%
    from S$4.29
    Min. 2 days
  38. Silicone Rubber Sheet Thickness 1mm
    TOGAWA RUBBER Silicone Rubber Sheet Thickness 1mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Thickness (mm)  RoHS directive (corresponding to 10 substances)  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    96%
    from S$3.79
    Min. 2 days
  39. Silicone Rubber Sheet Thikness 0.5mm
    TOGAWA RUBBER Silicone Rubber Sheet Thikness 0.5mm
    It is a sheet with good cold resistance and heat resistance, especially excellent compression performance and electrical characteristics. Ministry of Health and Welfare Notification No. 85 compliant product. Ideal for the food industry, which requires strict hygiene control. Stable material perfo... Read More
    Heat Resistance Temperature (℃)  -30~+150  Thickness (mm)  0.5  RoHS directive (corresponding to 10 substances)  Specific Gravity  1.2  Compression Set(%)  12 (175℃×22h)  Elongation at Cutting (%)  310  Oil Resistance (%)  35(150℃×70h)  Hardness (Durometer A)  48  Tensile Strength (MPa)  7.9  JIS Standard  GFH5350  Color  Milky white  Type  Rubber sheet  Material  Silicon hardness 50 
    Rating:
    92%
    from S$3.79
    Min. 2 days
  40. NBR (Nitrile Rubber) Sheet Thickness 3mm
    No Brand NBR (Nitrile Rubber) Sheet Thickness 3mm
    In addition to having excellent oil resistance and wear resistance, it also has excellent performance for a wide range of objects. * Do not incinerate as it may generate harmful gas.
    Thickness Tolerance (mm)  ±0.25  Cold resistant temperature (℃)  -25  Heat Resistance Temperature (℃)  100  Oil Resistance (%)  40  Material  General-purpose nitrile rubber (NBR)  Hardness  70 (Type A)  Thickness (mm) 
    Rating:
    90%
    from S$2.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1040

Set Ascending Direction