Resin Materials
Resin materials include acrylic, PVC, polypen core acetal (POM), polyethylene foam, and polypropylene (PP). Acrylic is highly transparent and strong enough to surpass glass, and is often used for showcases and display cases. PVC has the characteristics of excellent transparency, weather resistance, moldability and optical properties, and has a wide range of applications such as signboards, lighting fixtures, billboards, lenses, and windshields, but is inferior in impact resistance. Resin materials have shapes such as cut plates, sheets, and round and square bars, and can be used properly depending on the application.
Other Related Pages
- Hikari Acrylic SheetFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic board that is weather resistant, transparent and easy to process. Ideal for various cases and signboards.Material Acrylic
- Hikari PVC SheetChemical resistance, electrical insulation, flame retardancy. Sensitive to high and low temperatures. Signboards, plumbing pipes, films, lighting, electrical insulation, displays, advertising boards, general merchandise, chemical storageSpecific Gravity 1.4 Thermal Deformation Temperature (℃) 65~70 Material PVC
- No Brand Acrylic Sheet (Transparent)It is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 97 Water Absorption Rate (%) 0.3 Thickness (mm) 1 Specific Gravity 1.19 Total Light Transmittance (%) 93 Material Acrylic Flame resistance Flammability Color Transparent
- Mitsubishi Chemical Advanced Materials (Former Polypenco) POLYPENCO Acetal (POM) Round Bar POM-BC (Black)A highly crystalline engineering plastic material made from acetal copolymer. Has excellent mechanical strength. Widely used for load-bearing liners, wheels, rollers, etc. Fatigue resistance of polypenco acetal is superior to other engineering plastics. It is a highly reliable material for long-t... Read MoreLength Tolerance (mm) 0~+35.0 Specific Gravity 1.41 Length (mm) 1000 Surface Resistance (Ω) 1012 Tensile Strength (MPa [kgf/cm2]) 61[620] Color Black RoHS directive (corresponding to 10 substances) Correspondence Type POM-BC Material Polypen core acetal
- Mitsubishi Chemical Advanced Materials (Former Polypenco) MC Nylon MC901 Cutting SheetWell-balanced performance with good mechanical strength, heat resistance, abrasion resistance, chemical resistance, and machinability. By polymerizing and molding the main raw material nylon monomer under atmospheric pressure, the characteristics of nylon are improved, and it has excellent featur... Read MoreThickness Tolerance (mm) 0~+1.0 Surface Resistance (Ω) 1013 Color Blue RoHS directive (corresponding to 10 substances) Correspondence Type Cutting board Material MC nylon (MC901) Length Tolerance (mm) ±0.3 Width Tolerance (mm) ±0.3
- Hikari Acrylic Sheet (Black)Good weather resistance, optical properties, and moldability. Poor impact resistance. Flammability. Signboards, lighting fixtures, displays, showcases, advertising boards, lenses, windshields, carports, general merchandiseMaterial Acrylic
- No Brand Acrylic Sheet (Transparent) Thickness 8mmIt is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 8 Total Light Transmittance (%) 93 Material Acrylic Flame resistance Flammability Color Transparent
- No Brand White Acrylic Sheet Thickness 5mmIt is a material that does not easily scratch the surface due to its high hardness. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 5 Total Light Transmittance (%) 8 Material Acrylic Flame resistance Flammability Color White
- Hikari Poly SheetThe material is polyethylene, which can be recycled. Hobby work material Low foam material, lightweight and water resistant. Can be easily cut with a cutter. Printability and adhesiveness are better than corona discharge treatment. Advertising, price, construction site It is also ideal for signs ... Read MoreThickness (mm) 2.4 Material Polyethylene
- No Brand Acrylic Sheet (Transparent)It has better light transmittance than glass and has the best weather resistance among transparent resins. It can be used for making displays and showcases.Width (mm) 210 Length (mm) 297 Material Acrylic Color Transparent
- Hikari Polycarbonate Joiner Type I for JointsIt has excellent durability and is very durable. Protects the frame of the polycarbonate hollow board. For joints and retainers of polycarbonate hollow boards. * There may be some scratches or warpage in the expression due to the manufacturing method and nature of the product.Length (mm) 910 Material Polycarbonate Shape R1 type
- Hikari Mold Angle Molding, Chocolate ColorIt is widely used as a protective material and repair material for corners of the room.Color Chocolate RoHS directive (corresponding to 10 substances) Correspondence Material Rigid PVC
- Hikari Polycarbonate Hollow BoardMade of polycarbonate resin, it has excellent durability and is extremely durable. It is hard to burn, safe and can withstand harsh temperature environments. It has excellent weather resistance and can maintain transparency for a long time. Since it has a hollow structure with an air layer, it ha... Read MoreMaterial Polycarbonate Color Transparent
- AS ONE Polyethylene Plate* We do not deliver to private homes (detached houses / apartments).Color Natural Material PE (polyethylene)
- ACRYSUNDAY SUNDAY Sheet TransparentYou can see the light and the image on the other side as it is through the board. It is easy to process with scissors and a cutter, and it is resistant to bending and impact and does not burn easily, so it is suitable for display applications such as cut letters and signboards, stationery, and va... Read MoreMaterial Hard PVC
- Hikari Acrylic CylinderFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic cylinder that is weather resistant, transparent and easy to process
- No Brand Acrylic case thickness 5mmIt is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Showcases, parts cases, material cases, etc. *The upper part is open. * Length x width and height are the dimensions of th... Read MoreRockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 5 Total Light Transmittance (%) 93 Material Acrylic Color Transparent
- No Brand Acrylic Sheet (Transparent) Thickness 4mmIt is a material that has excellent transparency and high hardness, so the surface is not easily scratched. It also has excellent weather resistance and can be used outdoors. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 97 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 4 Total Light Transmittance (%) 93 Material Acrylic Flame resistance Flammability Color Transparent Thickness Tolerance (mm) ±0.4
- ACRYSUNDAY Acrylic board transparentYou can see the light and the image on the other side as it is through the board. Signs, aquariums, work materials, displays, lighting covers, partitions / partitions, shelves, hobby applications, etc.Material Acrylic
- Hikari Acrylic plateFun and easy, expand the range of do-it-yourself Work material for DIY and hobby craft Acrylic board that is weather resistant, transparent and easy to processThickness (mm) 3
- Hikari Polycarbonate mirrorMade of polycarbonate resin, which boasts top-class impact resistance among plastics, it is hard to break and safe. It is a mirror type, and you can attach it to a figure case etc. to make your hobby more colorful.
- INOAC PE light Z (new work sheet)It is clean without the odor peculiar to polyolefin foam. It has excellent weather resistance, heat insulation, chemical resistance, heat retention and cold retention. It has excellent workability and is ideal for organizing sheets. Does not suck water. Manufactured by the world's first super... Read MoreOperating Temperature Range (℃) -20~70 Length (mm) 1000 Width (mm) 1000 Density (kg/m3) 45 Material Polyethylene foam (PE light Z) Length Tolerance (mm) ±1.7 Width Tolerance (mm) ±1.7
- KOKUGO Acrylic sheetIt is highly transparent and can be processed into a complex shape with thermoplasticity. It also has excellent weather resistance.Color Transparentfrom S$96.99Min. 7 days
- OKUTANI Resin punchingArray 60 ° staggered Material Polyvinyl chloride (PVC)from S$299.90Min. 32 days
- ESCO 500x 600x50mm flexible polyurethane foam (4 sheets)Esco Part No. EA997XM-50from S$119.90Min. 6 days
- Mitsubishi Chemical Advanced Materials (Former Polypenco) PET100 (natural grade) boardPolypenco PET is an engineering plastic material made from polyethylene terephthalate resin, and has excellent slidability. It is a material that has many achievements overseas. High withstand voltage Excellent dimensional stability Food hygiene Do not use continuously in alkaline aqueous solutio... Read MoreLength Tolerance (mm) 0~+30.0 Width Tolerance (mm) 0~+30.0 Length (mm) 1000 Surface Resistance (Ω) 1012 Width (mm) 610 RoHS directive (corresponding to 10 substances) Correspondence Type PET100 Material Polyethylene Color Whitefrom S$359.90Min. 6 days
- KOKUGO Polyethylene terephthalate sheet ELTALITEIt has excellent mechanical strength such as high compression strength and excellent creep resistance (however, 75 ° C or less). Since the water absorption rate and coefficient of linear expansion are small, it has excellent dimensional stability. It has a small coefficient of friction and excell... Read MoreWidth (mm) 610 Length (m) 1from S$459.90Min. 6 days
- ESCO [For EA657-120] Urethane foamSpecification Replacement urethane foam for EA657-120from S$68.99Min. 4 days
- Hikari Mold White Angle MoldingIt is widely used as a protective material and repair material for corners of the room.RoHS directive (corresponding to 10 substances) Correspondence Color White
- Mitsubishi Chemical Advanced Materials (Former Polypenco) Polypen core acetal (POM) round barWell-balanced performance with good mechanical strength, heat resistance, wear resistance, chemical resistance, and machinability. Since it has a good balance of various characteristics, it can be used for a wide range of purposes. For hygienic applications such as food processing machinery and m... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Color Natural color (white) Material Polyacetal (POM) Type Round bar
- No Brand Acrylic board (white) 3mm thickIt is a material that does not easily scratch the surface due to its high hardness. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 3 Total Light Transmittance (%) 8 Material Acrylic Flame resistance Flammability Color White
- No Brand Acrylic board (white) 2mm thickIt is a material that does not easily scratch the surface due to its high hardness. Industrial machine covers, displays, showcases, etc.Rockwell Hardness (M scale) 98 Water Absorption Rate (%) 0.3 Specific Gravity 1.19 Thickness (mm) 2 Total Light Transmittance (%) 8 Material Acrylic Flame resistance Flammability Color White
- Ohtsu chemical Urethane PipeHeat resistance (use limit) temperature (℃) -10~90 Embrittlement Point (℃) -20 Specific Gravity 1.13 300% Modulus (MPa [kgf/cm 2]) 16.2[165] Tensile Strength (MPa [kgf/cm2]) 29.4[300] Compression Set (%) 36 Rebound Resilience (%) 43 Elongation at Break (%) 450 Tear Strength (KN [kgf/cm]) 69[70] 100% Modulus (MPa [kgf/cm 2]) 8.0[82] Hardness (JIS A) 90 Type Pipe RoHS directive (corresponding to 10 substances) Correspondence Material Urethane hardness 90