All Category

Motorcycle

View : Grid List
Filter

Items 1 - 40 of 587396

Set Ascending Direction
  1. Spark Plug for Two Wheeled Vehicle
    NGK Spark Plug for Two Wheeled Vehicle
    The center electrode has a "copper cored" structure in which copper is sealed close to the tip so that a large amount of heat can be released quickly. This provides an ultra-wide range plug that is resistant to burning and smoldering. Uses new ceramic insulator. The register plug has an... Read More
    Rating:
    95%
    from S$4.49
    Min. 2 days
  2. Motorcycle Inner Tube
    IRC Motorcycle Inner Tube
    Rating:
    92%
    from S$11.99
    Min. 2 days
  3. Iridium IX Plug for Two Wheeled Vehicle
    NGK Iridium IX Plug for Two Wheeled Vehicle
    Iridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling. A high-value-added plug that enables ignition, accelerat... Read More
    Rating:
    94%
    from S$15.99
    Min. 2 days
  4. Oil filter for motorcycles
    MonotaRO Oil filter for motorcycles
    High quality motorcycle oil filter supervised by a Japanese manufacturer. With O-ring and gasket. For motorcycles * Never use it for anything other than an oil filter. * Even if the model is the same, the type will differ depending on the model and year, so be sure to check the "genuine part... Read More
    Rating:
    94%
    from S$5.49
    Min. 2 days
  5. Gasket Sheet
    MonotaRO Gasket Sheet
    It has high tensile strength and excellent durability. The stress relaxation rate is low, especially at high temperature and high surface pressure. Suitable for sealing oil and fuel. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the... Read More
    Heat Resistance Temperature (℃)  -40~200  Material  Non-asbestos beater sheet 
    Rating:
    90%
    from S$4.59
    Min. 2 days
  6. Runscoot D307
    DUNLOP Runscoot D307
    The best match for scooters with a light and stable run. Dunlop scooter tires. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    94%
    from S$39.99
    Min. 2 days
  7. Oil Filter for Two-Wheeled Vechicle
    Union Sangyo (UNION) Oil Filter for Two-Wheeled Vechicle
    The best filter paper is made by highly efficient folding method, which prolongs the life of oil and engine. The Malaysian factory, one of the main factories of the union industry, acquired the international standard "ISO9001" certification for quality systems in 1999, and manages the q... Read More
    Rating:
    94%
    from S$7.49
    Min. 2 days
  8. Exhaust Muffler Gasket
    KITACO Exhaust Muffler Gasket
    A must-have item when replacing the muffler! Abundant types corresponding to 4 domestic manufacturers! Affordable 2/4 piece set sale! The muffler and cylinder head are in close contact to prevent exhaust leakage. * The muffler gasket is a non-reusable consumable part that collapses once used. If ... Read More
    Rating:
    93%
    from S$5.49
    Min. 2 days
  9. Scooter tires
    KINGS TIRE Scooter tires
    KINGS TIRE is made by GOOD TIME RUBBER, a Taiwanese motorcycle tire manufacturer. It is manufactured in a certified factory that has acquired ISO9001: 2008, and also clears strict standards such as DOT. We also supply OEM to overseas motorcycle manufacturers. Pattern 9288 is stable on straight ... Read More
    Rim Diameter (inch)  10  Air pressure  250  Suitable for  Front / Rear shared  Type  TL (Tubeless) 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  10. Super Oil Filter for Motorcycles
    DAYTONA Super Oil Filter for Motorcycles
    Increase the creases of the filter by about 20% to expand the filtration area. Efficiently removes foreign matter in the oil and reduces the burden on the engine. The excellent performance supported by the filtration performance test is a proof of domestic production manufactured under strict qua... Read More
    Rating:
    91%
    from S$11.99
    Min. 2 days
  11. Chain brush
    MonotaRO Chain brush
    A brush for cleaning bike chains. It is efficient because you can wash 3 sides of the chain at the same time. For chain maintenance work. * Do not use for any other purpose. * Stop the engine and check that it is not hot before starting work.
    Overall Length (mm)  255  Color  Red  Suitable for  415-630 (chain)  Mass (g)  About 72  Material  PP (hair), ABS (handle) 
    Rating:
    88%
    from S$9.59
    Min. 2 days
  12. For pink cleaner carburetor
    MonotaRO For pink cleaner carburetor
    A pin cleaner for cleaning small holes such as carburetors. There are 10 pieces from 0.4mm to 1.6mm. Cleaning of carburetors, etc. * Do not use for any other purpose. * Because it is thin, forcibly pushing it in may cause bending or damage, which may damage the carburetor, so be careful.
    Overall Length (mm)  115 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  13. Side Stand
    Nishimoto Side Stand
    Convenient side stand You can use it with confidence because it is designed exclusively for each model.
    Rating:
    93%
    from S$31.99
    Min. 2 days
  14. Exhaust muffler gasket
    MonotaRO Exhaust muffler gasket
    It is a high quality product manufactured in Japan. It is an indispensable product when replacing the muffler, and the muffler and cylinder head are brought into close contact to prevent exhaust leakage. It is sold in small quantities that are affordable. * The muffler gasket is a consumable part... Read More
    Tolerance  ±0.5 
    Rating:
    92%
    from S$4.69
    Min. 2 days
  15. Tie down belt with sub belt
    MonotaRO Tie down belt with sub belt
    It is a set of tie-down effective length of about 1700 mm x 2 and sub-belt length of about 500 mm x 2. Since it has a sub-belt, it can be used in various situations. For fixing motorcycles, agricultural machinery, etc. * Do not use for anything other than its intended purpose.
    Operating Load (kg)  (Sub belt) 300, (Tie down belt) 100 
    Rating:
    89%
    from S$28.99
    Min. 2 days
  16. Brake shoes for motorcycles
    NTB Brake shoes for motorcycles
    Uses NAO (non-asbestos organic) developed by new technology. Achieves comfortable braking with less squealing and abnormal noise! Spring included * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yours... Read More
    Rating:
    86%
    from S$14.99
    Min. 2 days
  17. Aluminum spacer
    NTB Aluminum spacer
    Material  JIS standard A 2017P 
    Rating:
    93%
    from S$3.19
    Min. 2 days
  18. Fuel filter for motorcycle
    DAYTONA Fuel filter for motorcycle
    Shutting out foreign substances such as dust and rust in the gasoline tank in advance is the first step to take care of the engine and make it last longer. Installed in the middle of the fuel hose from the gasoline tank. The transparent body allows you to check the degree of dirt immediately! * I... Read More
    Rating:
    88%
    from S$7.99
    Min. 2 days
  19. STANDARD
    IRC STANDARD
    Supporting "working bikes"! Reliable quality for all commercial motorcycles from domestic manufacturers. Motorcycle tires * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Tubes are... Read More
    Rating:
    93%
    from S$26.99
    Min. 2 days
  20. Brake Pad (Red Pad)
    DAYTONA Brake Pad (Red Pad)
    A best-selling model that pursues long-selling controllability, effectiveness, and disc aggression that has been loved since 1984. It has a wide temperature range and can handle all weather conditions. There is a reason to continue to be loved. * "Red Pad" is a registered trademark of D... Read More
    Rating:
    94%
    from S$39.99
    Min. 2 days
  21. Weight Roller
    NTB Weight Roller
    The material of the roller cover, which is integrally molded with heavy brass and has extremely little deflection at high speed rotation, has excellent heat resistance, rigidity at high temperature, and abrasion resistance due to the large amount of fiber. * We recommend that you ask a maintenanc... Read More
    Rating:
    90%
    from S$13.99
    Min. 2 days
  22. With tire lever grip
    MonotaRO With tire lever grip
    Very convenient when changing tires or putting on and taking off beads! Easy-to-grip rubber grip type makes it easy to apply force! For changing bike tires and attaching / detaching beads * Do not use for any other purpose.
    Overall Length (mm)  290  Tip Width (mm)  26.6  Length of Grip  120  Mass (g)  200  Handle Diameter (Φmm)  36  Material (Blade)  Cr-V  Material (Grip)  PP (red) + PPV (black) 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  23. One way valve set
    DAYTONA One way valve set
    Brake air bleeding tool that uses a one-way valve mechanism to prevent backflow. It is lightweight and has excellent durability because it uses a spring-loaded valve with a small aluminum body. A hose with an inner diameter of Φ5 is attached for inserting the nipple. * Box wrench is not included.... Read More
    Rating:
    75%
    from S$19.99
    Min. 2 days
  24. Taffeta bike cover with keyhole
    Osaka Seni Sizai Taffeta bike cover with keyhole
    With keyhole on the front wheel (Φ40mm eyelet) Wind blow prevention measures with a string at the bottom center Robust sewing with a two-needle sewing machine Uses 70 denier polyester yarn Silver coating that reflects direct sunlight Water repellent finish It is made tough by sewing with a two-ne... Read More
    Material  Polyester  Color  Silver  Fabric  Taffeta fabric 
    Rating:
    73%
    from S$29.99
    Min. 2 days
  25. Washer, drain plug 1 9410912000
    Honda Motor Washer, drain plug 1 9410912000
    * After receiving your order, we may cancel your order if it becomes difficult to obtain due to the manufacturer's circumstances or other reasons. * Depending on the manufacturer's operating conditions or traffic conditions, the displayed shipping guide may be delayed. * Some products may... Read More
    Main Compatible Models (Honda)  CBR650R  Size  M12 
    Rating:
    93%
    from S$1.09
    Min. 2 days
  26. Insulated glass tape (thermo protector)
    MonotaRO Insulated glass tape (thermo protector)
    Insulation glass tape is a heat insulating material made by laminating aluminum foil on glass fiber and has excellent heat resistance, and is effective in places where reflection of radiant heat is required. For heat measures of various parts including the inside of the engine room. * Do not use ... Read More
    Tape Thickness (mm)  1.5  Tape Length (m)  2.3  Tape Width (mm)  38  Heat Resistance Temperature (℃)  550  Material  Glass cloth with aluminum  Specification  With strong adhesive backing 
    Rating:
    78%
    from S$43.99
    Min. 2 days
  27. belt
    NTB belt
    Rating:
    76%
    from S$14.99
    Min. 2 days
  28. MotoDX Spark Plug for Motorcycle
    NGK MotoDX Spark Plug for Motorcycle
    The electrode shape that does not easily obstruct the flow of the air-fuel mixture efficiently guides the air-fuel mixture to the spark gap. The electrode shape that does not hinder the spread of the flame realizes ideal combustion that is closer to a spherical shape. The MotoDX plug is larger an... Read More
    Thread Diameter (mm)  10  Terminal Shape  Screw type 
    Rating:
    85%
    from S$25.99
    Min. 2 days
  29. Air bleeding pump (with 1m tube)
    ACTIVE Air bleeding pump (with 1m tube)
    Supports brake hose air bleeding work. The set with an attached tube length of 15 cm corresponds to the air bleeding method of injecting oil from the caliper. The set with an attached tube length of 1 m corresponds to the work method of injecting oil from the master and bleeding oil and air on th... Read More
    Tube Inner Dia.(mm)  Spiral Tube Outer Diameter (Φmm) 
    Rating:
    82%
    from S$12.99
    Min. 2 days
  30. H4 Connector Female & Terminal Set
    MonotaRO H4 Connector Female & Terminal Set
    A set of a convenient coupler and a dedicated flat terminal. Due to its simple design, it can be used anywhere. A removable and convenient cover type is used, and terminals can be easily connected. It uses a highly versatile H4 connector and can be used in a wide range of applications. For repair... Read More
    Color  (Coupler) black  Type  H-4 connector / female  Suitable Wire  AV or AVS0.5-2.0  Material (Terminal) / Finish  Brass / rust prevention 
    Rating:
    86%
    from S$3.59
    Min. 2 days
  31. STANDARD Tyre
    BRIDGESTONE STANDARD Tyre
    As a "working foot", it is a standard of reliability and achievements such as practical riding comfort and durability. Cub tire * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Tub... Read More
    Rating:
    94%
    from S$36.99
    Min. 2 days
  32. Repair seat cover
    NTB Repair seat cover
    All are manufactured according to the related standards of JASO B801. * The genuine product is a seat assembly.
    Rating:
    89%
    from S$24.99
    Min. 2 days
  33. HOOP B01 (Front / Rear shared)
    BRIDGESTONE HOOP B01 (Front / Rear shared)
    From customers who value economic efficiency to customers who are particular about driving and fashion. Scooter tire * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Display Pattern  B01 
    Rating:
    93%
    from S$42.99
    Min. 2 days
  34. Head Cam Tensioner Push Rod 14566086030
    Honda Motor Head Cam Tensioner Push Rod 14566086030
    * After receiving your order, we may cancel your order if it becomes difficult to obtain due to the manufacturer's circumstances or other reasons. * Depending on the manufacturer's operating conditions or traffic conditions, the displayed shipping guide may be delayed. * Some products may... Read More
    Main Compatible Genuine Part No.  14566-086-030  Main Compatible Models (Honda)  GROM 
    Rating:
    93%
    from S$2.79
    Min. 2 days
  35. Oil tray for motorcycle
    MonotaRO Oil tray for motorcycle
    A short and thin type oil tray. Because it is thin, it is ideal for oil change work such as motorcycles with low vehicle height as well as scooters. The surface that receives the oil is sloped, which is convenient. It fits snugly in the center stand of the scooter and allows easy oil change. For ... Read More
    Mass (kg)  0.38  Capacity (L)  2.68  Dimensions (H x W x D) (mm)  70×220×410  Material  Polyethylene 
    Rating:
    85%
    from S$12.99
    Min. 2 days
  36. Mesh Tire Gauge Specialized for Motorcycle Use Chuck 90 Degree Type
    MonotaRO Mesh Tire Gauge Specialized for Motorcycle Use Chuck 90 Degree Type
    The chuck part is a 90 degree type that does not easily interfere with disc brakes and sprockets, making it easy to measure the air pressure of motorcycle tires. When measuring the air pressure of a motorcycle tire, it is much easier to use than the general 45 degree type, the hose part is a stai... Read More
    Minimum Scale (kPa)  10  Gauge scale (kPa)  10  Measuring Range (kPa)  30~400  Hose Length (mm)  About 300  Suitable for  American style tire valve 
    Rating:
    86%
    from S$29.99
    Min. 2 days
  37. Chain cutter & riveter set
    MonotaRO Chain cutter & riveter set
    It is possible to cut and crimp a motorcycle drive chain and a car / motorcycle cam chain. It can be used for 40 series, 50 series, and 60 series drive chains. * Please do not use other than the applicable size of automobiles and motorcycles. * When using for 50 series, the load on the cutter pin... Read More
    Rating:
    87%
    from S$77.99
    Min. 2 days
  38. Glass tube fuse 30mm
    STANLEY ELECTRIC Glass tube fuse 30mm
    12V / 24V automobile fuse. When overcurrent, the heat melts the metal and protects the circuit. Be sure to check the specified capacity before using the fuse.
    Overall Length (mm)  30 
    Rating:
    93%
    from S$8.79
    Min. 2 days
  39. 3 Way Plug Wrench
    KITACO 3 Way Plug Wrench
    Three typical types of spark plugs (B, D, C) can be attached and detached with this one. * Depending on the model such as DOHC, the plug wrench itself may not fit inside the cylinder head.
    Rating:
    100%
    from S$9.69
    Min. 2 days
  40. Front brake lock
    DAYTONA Front brake lock
    A special tool that allows you to apply the front brake when sloping or servicing! If used for a long period of time, the master side and caliper side may be overloaded and damaged. Check the safety before starting work. Depending on the type of grip, it may be scratched or come off. Please note.... Read More
    Rating:
    96%
    from S$12.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 587396

Set Ascending Direction