Cleaning Supplies
“Car wash / cleaner” in the motorcycle equipment category handles various chemicals and supplies for polishing from the inside as well as the outside of the bike. In addition to car wash chemicals and shampoos, there are a wide variety of products such as waxes and coating agents. A variety of cloths and sterilizing / antifungal sprays are also available. In addition, tank cleaners, tank sealers, and various rust removers are also available. There are also helmet / wear related chemicals such as anti-fog and mink oil.
- CR-1 Quick Cloth Body and HelmetWith the "CR-1 Quick Cloth" exclusively for motorcycles, your car is always shiny! Compact size that is convenient for storage. Compatible with all paint colors, the glossy wax effect and water repellent treatment can be determined in a single operation. For body (dirt remover, wax, wat... Read MoreDimension (mm) 300×225 Classification of the Hazardous Non-dangerous goodsfrom S$6.89Min. 2 days
- CR-1 Quick cross wheel / suspensionWith the "CR-1 Quick Cloth" exclusively for motorcycles, your car is always shiny! Compact size that is convenient for storage. Contains ultrafine detergent that wipes off oil stains. After use, the coating effect makes it difficult to get dirty. For wheels / undercarriage (oil stain re... Read MoreDimension (mm) 300×225 Classification of the Hazardous Non-dangerous goods
- BYGAROO Maintenance wet cloth for motorcycleRemoves annoying dirt, bird droppings, insects, etc. on the painted surface of the motorcycle, seats, wheels, headlights, mirrors, helmets, etc. Uses vegetable alcohol that does not damage the skin and materials of the hands. For motorcyclesDimension (mm) 330×220 Classification of the Hazardous Non-dangerous goods
- af (Asahi Fubo) Luxury cleaner clothA high-quality, high-quality cleaner cloth made of ultra-fine fibers that can wipe off micro dirt. A fiber composed of threads with a special rust-shaped cross section that cleanly wipes off dirt such as micro dust and oils. It can also remove sebum stains such as fingerprints and hand stains. It... Read MoreMaterial 100% polyester Dimensions, H x W (mm) 400×300 Color Beige Classification of the Hazardous Non-dangerous goodsfrom S$17.99Min. 2 days
- CR-1 Quick Cloth LeatherWith the "CR-1 Quick Cloth" exclusively for motorcycles, your car is always shiny! Compact size that is convenient for storage. For removing dirt and gloss from bike seats. Also, by using it for jackets and boots, it will prevent stains and stains. Contains mink oil. For seat / leather ... Read MoreDimension (mm) 300×225 Classification of the Hazardous Non-dangerous goodsfrom S$6.69Min. 6 days
- DAYTONA Shield Yogo Retricross 10It is a product necessary for helmet maintenance.from S$6.89Min. 10 days
- CR-1 CR-1 AMAZING CLOTH GreenClassification of the Hazardous Non-dangerous goods
- DAYTONA Microfiber cloth 2It is a delicate motorcycle appearance care product.from S$11.99Min. 2 days
- DAYTONA KAMIWASTE KIM Towel Unbleached TypeA paper waste suitable for wiping off a large amount of water or oil. There is little fluffing. The sheet size is uniform and can be used without waste. Rest assured that no fluorescent dye is used. Contents: 50 sheets Size: 380mm x 330mm Made by Nippon Paper Crecia.from S$14.99Min. 5 days
- MOTOWN SY125 + matte color helmet compatible cross 29X39CMClassification of the Hazardous Non-dangerous goodsfrom S$6.39Min. 6 days
- YAMAHA Yamaha Louve Multi-cleaning cloth ZRA cleaning cloth that can wipe off dirt cleanly. Toray "Toraysee (R)" adopted. Ultra-fine fibers get into persistent dirt such as oil film, advisory, dust, etc. and wipe off cleanly. Can be washed and used repeatedly.Classification of the Hazardous Non-dangerous goodsfrom S$15.99Min. 4 days
- YAMAHA Multi Cleaning Cloth Print TypeAdopted Toray's "Toraysee (R)". It also wipes off dirt that cannot be easily wiped off with ordinary fibers. It can be used not only for helmets and motorcycles, but also for glasses, smartphones, tablets, etc. Can be washed and used repeatedly. * Eurobox Carrier 2 (Q5K-YSK-069-E01 ... Read MoreClassification of the Hazardous Non-dangerous goodsfrom S$14.99Min. 4 days
- KITACO Glass cloth sheetClassification of the Hazardous Non-dangerous goodsfrom S$26.99Min. 6 days
- Yamashiro Quick cross refreshClassification of the Hazardous Non-dangerous goodsfrom S$4.79Min. 7 days
- YAMAHA Yamaha Louve Microfiber ClothIdeal for polishing and wiping wax and conbound. Due to the three-dimensional structure of the fiber, it has excellent water absorption and can be taken into the fiber without leaving any dirt. Can be washed and used repeatedly.Classification of the Hazardous Non-dangerous goodsfrom S$7.99Min. 4 days
- MOTOWN SY126 + matte color compatible cross 29X39CM + 2 piecesClassification of the Hazardous Non-dangerous goodsfrom S$11.99Min. 6 days
- YOSHIMURA JAPAN Multi cleaner clothMaterial 100% polyester Dimension (mm) 400× 300 Classification of the Hazardous Non-dangerous goodsfrom S$19.99Min. 10 days
- ACTIVE motorcycle specific microfiberCloth for wiping off dirt for motorcycles. At 1/266 of the hair, 9000m, 0.18g of ultra-fine microfiber fibers scrape out dirt. In addition, the effect is doubled when used in combination with car wash chemicals. By making the color pink, it is easy to distinguish the dirt on the surface. Even if ... Read MoreDimension (mm) 290×490 Classification of the Hazardous Non-dangerous goods Color Pinkfrom S$15.99Min. 4 days
- Prestige Motorcycle cleaning clothA wet cloth type cleaner that allows you to easily clean and wash your motorcycle anytime, anywhere. For example, just wipe it off before you go out in the parking lot of an apartment where you can't use water! It can also be used on the painted surface on the outside of the helmet. Easy to u... Read MoreDiscontinued
- ACTIVE Micro crossFinishing wipe cloth for motorcycles. 1/266 of the hair, 9000m and 0.18g of ultra-fine microfiber fiber is ideal for delicate motorcycle painting. Even with the same waxing, the shine changes depending on the cloth. Making the color gray makes it easier to distinguish the wax component. The optim... Read MoreDimension (mm) 290×490 Color Gray Classification of the Hazardous Non-dangerous goodsDiscontinued
- Muc-Off Wash MittInsect stain removal Microfiber waffle eliminates insect stains! Amazing split fiber technology dramatically increases the contact surface area and cleans thoroughly. Microfiber breaks down mud into very small particles. Astonishing insect stain removal, please try the manufacturer's microfib... Read MoreClassification of the Hazardous Non-dangerous goodsDiscontinued
- ACTIVE Micro ubicrossA wiping cloth for mittens type motorcycles. A mittens-type wiping microfiber cloth with fingers that can be wiped by grabbing ultrafine fibers. I switched the color between the front and back. Similar to the "Micro XX Cloth" series, the special weave of polyamide improves absorbency an... Read MoreClassification of the Hazardous Non-dangerous goodsDiscontinued
- ACTIVE Micro peach clothCloth for wiping off dirt for motorcycles. At 1/266 of the hair, 9000m, 0.18g of ultra-fine microfiber fibers scrape out dirt. In addition, the effect is doubled when used in combination with car wash chemicals. By making the color pink, it is easy to distinguish the dirt on the surface. Even if ... Read MoreDimension (mm) 290×490 Classification of the Hazardous Non-dangerous goods Color PinkDiscontinued
- DAYTONA Polishing cloth that does not scratchA cloth that does not easily get scratched even when used for a black color with noticeable scratches.Dimension (mm) 370×200Discontinued
- COSMOSTECHNO Fiber clothGloss with fine fibers !! Uses special microfiber! Ideal for wiping everywhere! For motorcyclesDimension (mm) 300×300Discontinued
- TANAX Wipe clothSpecial ultra-fine elongated fiber removes oil film that is hard to fall off and has excellent water absorption. Made of polyester that leaves no fluff after wiping.Dimension (mm) 300×300 Material PolyesterDiscontinued
- DAYTONA Migaki exclusive clothIdeal for cleaning chemicals and mirror-finishing after wiping solid wax. Since it is brushed, it can be wiped off in detail and does not leave excess wax components evenly. Of course, it will not be wiped off.Dimension (mm) 370×400Discontinued
- Meguiar's Ultimate WipeMicrofiber towel for wiping off chemicals such as wax. The chemicals are wiped off firmly and safely with the special fibers that are about 1/100 of the fineness of the hair and the unique loop shape. Also effective in preventing wiping scratches.Discontinued
- Meguiar's Microfiber app padMicrofiber pad for chemical application such as wax. Since it is a target-friendly microfiber material, it is the best pad for polishing delicate motorcycle painted surfaces and parts.Discontinued
- TANAX Close cleanerA cloth based on soft flannel fabric. Ideal for wiping wax and cleaning screens and shields.Dimension (mm) 300×240Discontinued
- DAYTONA Absorption clothDemonstrates amazing water absorption. It sucks up the remaining water droplets at once and squeezes them out at once. Using ultra-high density fiber, it does not get scratched by wiping and does not harden even when dried.Dimension (mm) 320×480Discontinued