Load Binding Belts
A tie-down belt is a belt with a buckle that holds the bike in place. It is used when loading a motorcycle on a trampo etc. There is a cam buckle type that is relatively inexpensive and simple to use, and a ratchet type that is easier to tighten with a stronger force.
- MonotaRO Tie down belt with sub beltIt is a set of tie-down effective length of about 1700 mm x 2 and sub-belt length of about 500 mm x 2. Since it has a sub-belt, it can be used in various situations. For fixing motorcycles, agricultural machinery, etc. * Do not use for anything other than its intended purpose.Operating Load (kg) (Sub belt) 300, (Tie down belt) 100
- DRC (DIRTFREAK) Pipe clamp hookInstalled using the pedestal pipe of the foldable rear seat of a transporter such as a Hiace caravan. Clamp hook for hanging tie-downs. Since it is a structure that only tightens with two bolts, it is easy to install without troublesome work. (Compatible with Hiace 100 series and 200 series)Thread Pitch 1.25 Suitable Pipe Diameter (Φmm) 21~25.5 Nominal Size of Screw M8
- DRC (DIRTFREAK) Tie down belt Soft hookAuxiliary belt that can be fixed without damaging the motorcycle body when used in combination with a tie-down belt. It is also effective in places where it is difficult to hang the hook of the tie-down belt directly. (Overall length 45 cm)Width (mm) 25 Overall Length (mm) 450
- AERO FAST Extension sub beltAeroFirst products that have maintained the top share in the New Zealand market for many years. An extension sub-belt that is convenient when combined with a tie-down belt when tying down a cowl car or a vehicle that is difficult to hook.Dimension (mm) 25×45 Color Blue
- AERO FAST Tie down beltAeroFirst products that have maintained the top share in the New Zealand market for many years. A cam lock system that does not loosen. Uses a single loop system that does not require a sub-belt. Breaking strength 637kgf * Character logo embroidery varies depending on the lot. Please note that th... Read MoreDimension (mm) 25×2000
- KIJIMA Tie down beltThis tie-down belt is recommended for fixing when loading a motorcycle on a trampo, etc., or for fixing when transporting luggage. Since the cargo fastening method is a cam buckle type, it is easy to fasten and compact.Tensile Strength (kg) (Hook) 1200, (Belt) 625 Dimension (mm) 25×1800
- ETHOS-Design Ultimate 2WAY tie-downEquipped with a 2-way buckle that can be pulled from either the left or right, making it easy to use. In addition, the end loop and center loop are an epoch-making idea that does not require a sub-belt. Ethos design patented product. In addition to being able to freely change the position of the ... Read MoreBelt Width (mm) 25
- DRC (DIRTFREAK) Tie down belt T2 cam buckle typeCome buckle type tie-down that allows easy tension adjustment. The vinyl-coated S-shaped hook comes standard with a safety hook to prevent it from coming off and a loop strap to prevent scratches. Uses a thick, 25 mm wide high-strength strap. A set of two.Overall Length (mm) 1700 Belt Width (mm) 25
- DRC (DIRTFREAK) Tie down belt T2 ratchetRatchet type tie-down that allows reliable and easy tension adjustment. The vinyl-coated S-shaped hook comes standard with a safety hook to prevent it from coming off and a loop strap to prevent scratches. Uses a thick, 25 mm wide high-strength strap. Work can be done easily even in a narrow lugg... Read MoreOverall Length (cm) 170 Belt Width (mm) 25
- AERO FAST Tie-down belt ratchet typeAeroFirst products that have maintained the top share in the New Zealand market for many years. By using the ratchet function, even weak people can tie down safely and securely.Dimension (mm) 25×5000 Color Blue
- DRC (DIRTFREAK) Tie down hook 50 °Hole Diameter (Φmm) 8.2 Specification 50°
- DRC (DIRTFREAK) Stack beltStack belt exclusively for the front. A convenient item that makes it easier to pull up the bike when it gets stuck in touring or enduro racing. Uses a high-strength strap with a width of 25 mm used for tie-down belts. The handle is folded back and sewn so it is easy to grip. The mounting loop pa... Read MoreColor Front: Blackfrom S$24.99Min. 6 days
- ROUGH and ROAD Power ratchet tie downIt automatically winds up the belt. It is possible to significantly reduce the loading time and labor. Tie downColor BK
- DAYTONA Tie down beltSub-belt length: Approximately 500 mm x 2 tie-down effective length: Approximately 1700 mm x 2 Width: 25 mm Load capacity: Up to 200 kg Can be used without a sub-belt by installing a loop made in Taiwan.Allowable Load (kg) Up to 200
- ROUGH and ROAD Power cam buckle tie downIt automatically winds up the belt. It is possible to significantly reduce the loading time and labor. Tie downColor BKfrom S$42.99Min. 6 days
- NBS 9095 Tie-down with sub-beltThe vinyl-coated S-shaped hook will not scratch your bike. Since it comes with a sub-belt, it can be used in places where it is difficult to catch it with an S-shaped hook. A versatile tie-down belt.Discontinued
- AERO FAST Handlebar extension beltAeroFirst products that have maintained the top share in the New Zealand market for many years. A super convenient item that easily and securely fixes the vehicle. This makes it easy for vehicles that are difficult to tie down! Once you enjoy this convenience, you can't let go of it anymore.Color Black / blueDiscontinued
- DRC (DIRTFREAK) Tie down belt Cam buckle typeRobust cam buckle tie down. Uses a vinyl-coated S-shaped hook and a high-strength strap with a wall thickness of 25 mm. A set of two. (Overall length 180 cm)Overall Length (mm) 1800 Width (mm) 25Discontinued