Motorcycle Maintenance
The maintenance tools in the motorcycle equipment category handle many tools necessary for motorcycle maintenance. In addition to general-purpose tools, we are developing various garage equipment that can be used for professional use. In addition to the body, it is categorized by element such as drive system, brake, and suspension. In addition, testers and failure diagnostic equipment are also available. In addition to small items such as valve caps and air valve joints, various maintenance needs such as various brushes and special tools are available.
Other Related Pages
- MonotaRO Chain brushA brush for cleaning bike chains. It is efficient because you can wash 3 sides of the chain at the same time. For chain maintenance work. * Do not use for any other purpose. * Stop the engine and check that it is not hot before starting work.Overall Length (mm) 255 Color Red Suitable for 415-630 (chain) Mass (g) About 72 Material PP (hair), ABS (handle)
- MonotaRO For pink cleaner carburetorA pin cleaner for cleaning small holes such as carburetors. There are 10 pieces from 0.4mm to 1.6mm. Cleaning of carburetors, etc. * Do not use for any other purpose. * Because it is thin, forcibly pushing it in may cause bending or damage, which may damage the carburetor, so be careful.Overall Length (mm) 115
- MonotaRO With tire lever gripVery convenient when changing tires or attaching/detaching beads! The easy-to-grip rubber grip type makes it easy to apply force! For changing bike tires and attaching / detaching beads * Do not use for any other purpose.Overall Length (mm) 290 Tip Width (mm) 26.6 Length of Grip 120 Mass (g) 200 Handle Diameter (Φmm) 36 Material (Blade) Cr-V Material (Grip) PP (red) + PPV (black)
- ACTIVE Air bleeding pump (with 1m tube)Supports brake hose air bleeding work. The set with an attached tube length of 15 cm corresponds to the air bleeding method of injecting oil from the caliper. The set with an attached tube length of 1 m corresponds to the work method of injecting oil from the master and bleeding oil and air on th... Read MoreTube Inner Dia.(mm) 4 Spiral Tube Outer Diameter (Φmm) 7
- MonotaRO Chain cutter & riveter setIt is possible to cut and crimp a motorcycle drive chain and a car / motorcycle cam chain. It can be used for 40 series, 50 series, and 60 series drive chains. * Please do not use other than the applicable size of automobiles and motorcycles. * When using for 50 series, the load on the cutter pin... Read More
- KITACO 3 Way Plug WrenchThree typical types of spark plugs (B, D, C) can be attached and detached with this one. * Depending on the model such as DOHC, the plug wrench itself may not fit inside the cylinder head.
- MonotaRO Air valve jointIt is convenient for filling the air of the bike because it does not interfere with the disc brake. For air filling * Do not use for any other purpose.Mass (g) 49 Suitable for American valve Offset Angle (°) 90 Overall Length (mm) 200
- KTC Tool bagThis is the tool bag used in the Riders maintenance tool set.Mass (g) 270 Trusco Part No. 807-0227 Color Black
- MonotaRO Caliper Piston Tool with Lock FunctionA tool that allows you to easily remove the piston from the disc brake caliper. With a lock function, the piston can be held in a suppressed state. * Please do not use it for any purpose other than its intended purpose.Mass (g) 270 Suitable Inner Diameter (Φmm) 18-33 (piston) Material Carbon steel Overall Length (mm) 240
- DAYTONA For tire covers 14-18 inchesTire coverMaterial Ox fabric black 210D Size (inch) 14~18
- UNIT Tool Front fork pull rodA tool for pulling up the piston rod of the front fork. Workability is poor if a wire is used instead, but by using this tool, it can be pulled up smoothly without interfering with the spring. Can also be used as a bleeding rod when bleeding air. Compatible with piston rod screw sizes M10 x P1.0 ... Read MoreSuitable Screw (Piston rod) M10 x P1.0, M12 x P1.25 Overall Length (mm) 350
- J-TRIP Cantilever roller stand JT-137Safe with a cantilever swing arm "Cantilever stand" This is a cantilever stand JT-136 for the right swing arm. Currently, the only compatible models are BMW cars and Honda RS250.from S$299.90Min. 7 days
- ETHOS-Design Adjustable caster standIt is a rear stand that emphasizes ease of use with many years of stand development know-how. With a height adjustment function, it is easy to change tires on 18-inch vehicles and vehicles with deep fenders. With a long body and casters, lift-up is light. A long reach with a total length of 730 m... Read MorePipe Diameter (Φmm) (Main) 31.8
- MonotaRO Brush for cleaning partsA cleaning brush that is ideal for cleaning deep parts such as carburetor bodies and cylinder fins. The hair is made of durable PVC nylon, so it is not easily affected by solvents. It can also be washed with kerosene. * Do not use in hot liquids or in places with fire. It may cause damage to the ... Read MoreOverall Length (mm) 280 Brush Length (mm) 70 Material (Bristle) Nylon Material (Handle) Wood
- MonotaRO Rim Guard SetReduces rim damage when using tire levers. Since it uses a flexible material, it has excellent durability. A great deal on a set. * Please do not use it for anything other than the rim guard.Dimension D (mm) 14.5 Dimension A (mm) 147 Dimension B (mm) 19 Dimension C (mm) 23 Dimension F (mm) 4 Dimension E (mm) 8.5 Material TPE
- MonotaRO Tire lever grip rim guard setA bargain product that includes a set of tire levers and rim guards, which are essential items for tire replacement. You can choose from 2 pairs or 3 pairs according to your needs. For tire replacement. * Please do not use it for any purpose other than its intended purpose.
- MonotaRO Spring hookConvenient for attaching and detaching the tension spring! Detachment of clutch spring, desorption of muffler spring, etc. * Do not use for anything other than its intended purpose.Dimensions, Width W x Length L (mm) 80×155 Material Alloy steel (heat treatment)
- MonotaRO Caliper Piston ToolWith this product, you can easily remove the piston from the disc brake caliper during maintenance of the one-sided / opposed piston caliper. * If resin is embedded in the inner diameter of the caliper piston, remove the resin before use. Also, please note that it may not be possible to completel... Read MoreSuitable Inner Diameter (Φmm) (Piston) 16.5-37 Overall Length (mm) 220
- MonotaRO Wide type wire injectorA guide item for lubrication, which is indispensable for maintenance of brakes and clutch cables that require lubrication. A product that is indispensable for the maintenance of wires such as brakes and clutches. Since the wire cable is held in two places, it is easy to use because it does not le... Read More
- DAYTONA Carburetor pin cleanerWe have a lineup of tools that are convenient for maintenance and setting of custom carburetors such as Keihin & Mikuni carburetors made outside the company from genuine carburetors!
- MonotaRO Tire valve wrenchA wrench for tire valve cores. Used for puncture repair and tire and tube replacement. For puncture repair and tire and tube replacement * Do not use for any other purpose.Shank (mm) 15 Overall Length (mm) 35 Shank Diameter (Φmm) 4.5 Material Aluminum
- MonotaRO With 1m tube for air release pump fluidIt corresponds to the work method of injecting oil from the master and bleeding oil and air on the caliper side when changing the brake fluid. For bleeding air such as brake fluid * Do not use for any other purpose.Range of Viscosity (mPa s) 1000 or less Capacity (mL) 30 Included Accessories Tube (1m)
- MonotaRO Air Bleeding Pump with 150mm Tube for FluidIt is used for air bleeding work to inject oil from the caliper when changing the brake fluid. For bleeding air such as brake fluid * Do not use for any other purpose.Capacity (mL) 30
- MonotaRO Motorcycle Stand RearIt is a maintenance stand that is indispensable when servicing the rear wheels of a motorcycle. It can be easily lifted around the rear by hanging it on the swing arm. Since the material of the claw part is rubber, the swing arm is not easily scratched. By adjusting the width of the attachment, i... Read MoreEffective Height (mm) 320 Caster Diameter (Φmm) 70 Allowable Load (kg) 160 (with uniform load) Mass (kg) 4.6 Pipe Diameter (Φmm) 35 Applicable Width (mm) 275~330 Dimensions (Length L x Width W x Height H) (mm) 750×550×365
- MonotaRO Band HolderIt is a special tool that is indispensable for attaching and detaching scooter pulleys, clutch housings, flywheels, inner rotors, cartridge oil filters, etc. With 3 band adjustment holes, it can be widely used from Φ60 to Φ120. * Do not use for anything other than its intended purpose.Reference number of other companies (Takegawa) 00-01-1001 Cross Reference Part No. (KIJIMA) 302-864 Cross Reference Part No. (DAYTONA) 41764 Suitable Size (Φmm) 60~120 Cross Reference Part No. (KITAKO) 674-0500900
- MonotaRO Spark checkerIt is installed between the spark plug and the plug cord and used to inspect the ignition system. To check the status of sparks * Do not use for any other purpose. * Never run with the product attached.Dimension (mm) 72.4×Φ19.3 Color Red
- MonotaRO Wire Twister (Auto-Return Type)Its small size makes it ideal for work in tight spaces. Grab the two wires at the tip and pull only the rear knob to rotate the body and twist the wires. Convenient auto-return type. * Do not use for anything other than its intended purpose.Suitable Wire Diameter (Φmm) 0.3~0.7 Overall Length (mm) 212 Cross Reference Part No. (KIJIMA) 302-2212 Cross Reference Part No. (DAYTONA) 41769 Cross Reference Part No. (KITAKO) 674-0500502 Cross Reference Part No. (KTC) WTP-210
- DAYTONA Oil filter wrenchCartridge type oil filter attachment / detachment tool. If the filter cannot be removed, you can push it out by screwing in an M10 x 1.5 bolt. For motorcycles * Work according to the specified torque value described in the service manual, etc. Cannot be used if the gap between the oil filter and ... Read MoreWidth Across Flats (mm) 17 Screw size M10×P1.5
- MonotaRO Motorcycle JackIt can be lifted up by putting it in the bottom of the bike frame. Convenient for bike maintenance such as chain cleaning and tire replacement. Since there are two types of attachments, height adjustment can be widely supported. For motorcycle maintenance work. * Do not use for any other purpose.... Read MoreMass (kg) 14 Rated Load (kg) 450 Main Unit Dimensions (mm) 450 x 150 x 90 (excluding adapter) Lowest Position (mm) 90 Included Accessories Safety pin, attachment (2 types), handle Material Steel
- MonotaRO Valve wrapper (octopus stick) setA special tool that is indispensable for valve fitting. It is used by pressing a suction cup-shaped rubber against the valve. It can be used for a wide range of vehicles, from small cars such as the Honda Monkey to large cars such as the Yamaha SR. For valve fitting. * Please do not use it for an... Read MoreOverall Length (mm) (Large) 225, (Small) 205 Suitable Size (Φmm) Valve / (Large) 35 × 29, (Small) 21 × 16
- MonotaRO Wheel balancerBalance adjustment and strain measurement can be performed when changing tires. Since the stand position can be changed, it can be changed according to the size of the tire. For balance adjustment when changing tires * Do not use for any other purpose. * Cannot be used for wheels other than motor... Read MoreMass (kg) About 5.4 Material Iron (main body), aluminum (shaft) Color Red
- DAYTONA Compact siliconFrom beginners to professionals, we have a large lineup of easy-to-use tools from all kinds of oil change work to coolant change!Material Made of silicon Outer Diameter (Φmm) 17 (Insertion side), 80 (Inlet side) Height (mm) 55-130 (when not used-when used)
- MonotaRO Tire lever for motorcyclesA tire lever for motorcycles that is indispensable for maintenance and repair of motorcycles. The tip is finished by bending and flat processing, so you can use it properly according to your work. It is thick enough to withstand hard use, so you can use it without hesitation. For motorcycles and ... Read MoreOverall Length (mm) 204 Thickness (mm) 6 Width (mm) 19 Material Carbon steel
- MonotaRO Clutch lock nut wrench For Honda mini bikeA must-have item when overhauling the clutch! Unlike the double-ended type, the offset is small and it is easy to apply force. It is a convenient tool for tightening as well as loosening the lock nut (clutch center nut) when disassembling and assembling the clutch of the HONDA mini bike. For miss... Read MoreOuter Dia. x Inner Dia. (Φmm) 30×24 Square Drive (mm[inch]) 9.5[3/8]
- MonotaRO Flywheel puller 6wayA dedicated puller used when attaching and detaching the normal flywheel. Since the shape is cross-shaped, you can use 6 different sizes with this one. Detachment of normal flywheel * Some cars with cells such as Super Cub and TZM50R and TZR50R cannot support one copy.Reference number of other companies (Takegawa) 00-01-1003 Cross Reference Part No. (KITAKO) 674-0500101 Cross Reference Part No. (KTC) MCFU-80
- DAYTONA Flexible Funnel (Transform Freely)From beginners to professionals, we have a large lineup of easy-to-use tools from all kinds of oil change work to coolant change!Allowable Low Temperature (℃) -30 Heat Resistance Temperature (℃) 100 Color Red
- DAYTONA Fork Oil Level Adjustment ToolA lineup of tools required for front fork oil change!Capacity (mL) (Cylinder) 60 Gauge (Dimensions) Φ4 × 300mm, (Scale) 290mm Tube length (mm) About 320
- MonotaRO Clutch lock nut SocketIt is used to remove the clutch lock nut. For motorcycle maintenance work *Do not use for anything other than its intended purpose. *As this is an imported product, there may be minor paint peeling or minor scratches.Square Drive (mm) 12.7 Material Carbon steel
- MonotaRO Adjustable hook wrenchThe handle is short and it is convenient because it can fit in a narrow space. Since there is a hook part, it is fixed at 3 points so it is not slippery and adjustable, so it can be used in various sizes. Helps adjust preload without damaging the shock spring collar and coil over shock of the two... Read MoreOverall Length (mm) 150 Thickness (mm) 4 Material Iron Specification Nut outer diameter Φ35 to 75
- DAYTONA Tire lever set (lever X2 / rim PX2)Daytona has a large lineup of tools and repair kits that are convenient for tire replacement and puncture repair. From use in the garage to kits that will not be a problem at the touring destination, please use the idea products!