All Category

Motorcycle Covers

Covers include body covers, seat covers, and car covers. The body cover protects your car from rain, dust, pollen, etc., and can be used on a motorcycle or car. The seat cover is the seat on the saddle part of the bike, and it is made of leather and is very durable. The role of the seat cover is to repair or prevent the saddle from tearing or fraying due to aging. There is also a seat that can be partially repaired. Since the size varies depending on the compatible model, it is a good idea to choose one that matches the model.
View : Grid List
Filter

Items 1 - 40 of 294

Set Ascending Direction
  1. Taffeta bike cover with keyhole
    Osaka Seni Sizai Taffeta bike cover with keyhole
    With keyhole on the front wheel (Φ40mm eyelet) Wind blow prevention measures with a string at the bottom center Robust sewing with a two-needle sewing machine Uses 70 denier polyester yarn Silver coating that reflects direct sunlight Water repellent finish It is made tough by sewing with a two-ne... Read More
    Material  Polyester  Color  Silver  Fabric  Taffeta fabric 
    Rating:
    72%
    from S$32.99
    Min. 2 days
  2. Repair seat cover
    NTB Repair seat cover
    All are manufactured according to the related standards of JASO B801. * The genuine product is a seat assembly.
    Rating:
    88%
    from S$24.99
    Min. 2 days
  3. 2 rock bike cover
    Osaka Seni Sizai 2 rock bike cover
    It is made of 300 denier thick fabric and is very durable when combined with sewing with a two-needle sewing machine. It is also recommended for theft prevention and prevention of damage from bicycles at bicycle parking lots such as condominiums. * Motorcycle cover
    Material  Polyester  Color  Silver 
    Rating:
    82%
    from S$63.99
    Min. 2 days
  4. Bond Adhesive Leather Repairing Sheet
    Konishi Bond Adhesive Leather Repairing Sheet
    Easy to repair by just cutting and peeling. As it is a flexible sheet that is hard to peel off, the texture of synthetic leather is as it is. For simple tear repair of synthetic leather sofas and chairs
    Rating:
    89%
    from S$8.39
    Min. 2 days
  5. Seat repair
    DAYTONA Seat repair
    We have a wide lineup of motorcycle seat repair materials, from standard lace seat materials to pouches that make the met-in space even more convenient, and other detailed idea products.
    Flame Retardance  JIS-1091 approved product 
    Rating:
    92%
    from S$9.69
    Min. 2 days
  6. Adhesive leather sheet
    CEPTOO Adhesive leather sheet
    For repairing bicycle / motorcycle saddles! Immediately responds to damage to the seat and scratches caused by mischief. It can be easily repaired just by cutting and pasting. Since it can be stretched and pasted, the corners can be easily repaired. * The fit varies depending on the seat shape. I... Read More
    Dimensions, H x W (mm)  425×275  Color  (Both sides) black 
    Rating:
    87%
    from S$15.99
    Min. 2 days
  7. High protection film
    KIJIMA High protection film
    A guard film that protects the car body from scratches and rust for a long period of time. A single-sided adhesive film for car bodies that uses a transparent acrylic adhesive on a base material with excellent gasoline resistance and wear resistance. It has excellent adhesion and fits well on sim... Read More
    Rating:
    86%
    from S$26.99
    Min. 2 days
  8. The leather
    unicar industries The leather
    This seat cover is ideal for repairing torn and frayed seats due to aging and deterioration of the seat, and for protecting them. It is attached in the same way as it is attached to the sheet, but on the other hand, if you attach it firmly, you can expect a finish as if it was re-covered. Since i... Read More
    Dimensions, Width W x Depth D x Height H (mm)  700×0.5×800  Mass (g)  About 230  Specification  Adhesive type  Color  Black 
    Rating:
    89%
    from S$35.99
    Min. 2 days
  9. Ox bike cover
    unicar industries Ox bike cover
    Rating:
    91%
    from S$39.99
    Min. 2 days
  10. Nobino to Saddle Cover
    unicar industries Nobino to Saddle Cover
    This seat cover is ideal for repairing torn and frayed seats due to aging and deterioration of the seat, and for protecting them. Even women can easily attach it just by putting it on. The leather material with excellent elasticity is used, so the fit is excellent.
    Thickness (mm)  0.5  Color  Black  Material  Synthetic leather (polyester, urethane) 
    Rating:
    65%
    from S$16.99
    Min. 2 days
  11. Motorcycle cover for cars with tail box
    BYGAROO Motorcycle cover for cars with tail box
    The cover can be hung with the tail BOX attached. Type A is compatible with 50-90cc scooters, Type B is compatible with 100-125cc scooters, and Type C is compatible with 250cc scooters. You can hang it even if it has a front basket. With a 40mm key hole (eyelet) on the front. With an adjuster cor... Read More
    Rating:
    77%
    from S$34.99
    Min. 2 days
  12. Bike cover tufter
    BYGAROO Bike cover tufter
    It is the most basic type of cover that is absolutely necessary for the standard. The cheapest type. Protects motorcycles from rain, sunlight and dust
    Material  Polyester tufter 
    Rating:
    73%
    from S$19.99
    Min. 2 days
  13. Bike cover SIMPLE
    DAYTONA Bike cover SIMPLE
    Back tie: By squeezing the hem from the back, it prevents the hem from turning over. Heat-resistant pad that does not melt: Heat-resistant cotton pad included. By attaching it to a high temperature part such as a muffler, it prevents the bike cover from melting. Wind blow prevention center belt: ... Read More
    Rating:
    76%
    from S$68.99
    Min. 2 days
  14. Adhesive for sponge for sheet repair (bottle with brush)
    NTB Adhesive for sponge for sheet repair (bottle with brush)
    Adhesive for sheet repair sponge.
    Rating:
    93%
    from S$38.99
    Min. 2 days
  15. Sheet repair sponge
    NTB Sheet repair sponge
    A sponge for sheet repair.
    Dimension (mm)  250×400×45 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  16. Saddle Cover FSC-07 BK
    Fine Day Saddle Cover FSC-07 BK
    A perfect fit for your bike! Seat cover for family bikes and scooters! Made of durable and waterproof PVC foam leather.
    Color  Black  Material  Cold resistant soft vinyl leather 
    Rating:
    83%
    from S$24.99
    Min. 2 days
  17. Nobino to Saddle Cover
    MARUTO (Okubo Seisakusho) Nobino to Saddle Cover
    An unprecedented fit! Stretches and shrinks for a perfect fit. Nobi-bi saddle cover for motorcycles It stretches both vertically and horizontally. Durability has improved. There are no perforations on the surface. Widely applicable in 3 sizes.
    Material  Polyurethane / polyester 
    Rating:
    84%
    from S$27.99
    Min. 2 days
  18. T01 bike cover
    Kenlane T01 bike cover
    Material  100% polyester (lightweight material)  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Silver 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  19. BZ-951A Bike cover
    LEAD (LEAD Industry) BZ-951A Bike cover
    300 denier thick fabric for outstanding durability Made of 300 denier thick fabric for increased durability and water repellency. Equipped with a large lock slit that supports various locks. Equipped with a one-touch buckle type center strap to prevent wind flying and fluttering. Highly durable l... Read More
    Material  100% polyester  Color  Silver 
    Rating:
    84%
    from S$58.99
    Min. 2 days
  20. AK-109 3D air mesh seat cover 2L anti slip
    KOMINE AK-109 3D air mesh seat cover 2L anti slip
    A seat cover with a non-slip treatment on the back of the three-dimensional mesh, which has the function of preventing slippage in addition to breathability and cushioning. The three-dimensional mesh of the seat surface is doubled. Available in 4 sizes to match the seat shape.
    Color  BLACK  Material  Polyester 
    Rating:
    81%
    from S$32.99
    Min. 2 days
  21. Newspaper basket cover
    MARUTO (Okubo Seisakusho) Newspaper basket cover
    Ideal for newspaper delivery and business for business people! For both motorcycles and bicycles. New idea! Easy to open and close the lid with 3 magnets !! Applicable basket size: For newspaper basket only
    Height (mm)  230~260  Length (mm)  260~280  Width (mm)  470~520  Type  Inner type 
    Rating:
    89%
    from S$77.99
    Min. 2 days
  22. General-purpose 3D seat cover
    NTB General-purpose 3D seat cover
    Since it is 3D, there are no seams. Highly waterproof, durable and versatile. Tucker is required separately for installation. It is not a cover type that you can just put on.
    Rating:
    94%
    from S$38.99
    Min. 2 days
  23. Extending seat cover
    CEPTOO Extending seat cover
    For preventing scratches and dirt on the saddle. Extend and install, easy fit. * Although the fabric is water repellent, it is not completely waterproof.
    Rating:
    80%
    from S$17.99
    Min. 2 days
  24. AK-107 3D Air Mesh Seat Cover
    KOMINE AK-107 3D Air Mesh Seat Cover
    The best seat cover for midsummer riding. The 6mm thick three-dimensional mesh with excellent breathability also has vibration reduction, seat pressure distribution and shock absorption performance, reducing rider fatigue.
    Color  BLACK  Material  Polyester 
    Rating:
    76%
    from S$19.99
    Min. 2 days
  25. Protective Heat Shield Sheet (Flame Resistant Fiber)
    X-EUROPE Protective Heat Shield Sheet (Flame Resistant Fiber)
    With this, you can cover it immediately after the engine is stopped.
    Sheet Size (mm)  330×280 
    Rating:
    96%
    from S$13.99
    Min. 2 days
  26. Bike cover
    Hirayama industrial Bike cover
    A bike cover that incorporates the skill and knowledge cultivated from many years of experience, born in Japan, the land of bonds. The number of seams has been reduced by special cutting. Rainwater falls down along the stream, reducing the risk of getting wet. Firmly fixed with a belt + stopper. ... Read More
    Specification  Acrylic resin processing  Included Accessories  With storage bag 
    Rating:
    75%
    from S$77.99
    Min. 33 days
  27. Seat leather for off-road vehicles
    MAD MAX Seat leather for off-road vehicles
    A good fit for deformed off-road car seats. No rubber. Attached with a seat stapler.
    Dimension (mm)  Approx. 870 x 560 
    Rating:
    82%
    from S$47.99
    Min. 2 days
  28. Basket cover
    BYGAROO Basket cover
    It is a big size that can be used in both the front and rear baskets. It is effective in protecting luggage from rain and preventing theft from snatching. As it has elasticity, it fits perfectly.
    Material  60% polyester, 40% polyurethane  Dimension (mm)  About 500 x about 450  Color  Black  Size  Free 
    Rating:
    78%
    from S$22.99
    Min. 2 days
  29. Seat Cover
    MAD MAX Seat Cover
    For repairing torn seats
    Rating:
    91%
    from S$13.99
    Min. 2 days
  30. BZ-950A Bike cover
    LEAD (LEAD Industry) BZ-950A Bike cover
    A lightweight and compact bike cover with a large lock slit. The seams are double sewn with high durability. Equipped with a large lock slit on the front side that supports various locks, and a center cord on the lower center to prevent wind flying and fluttering. Fabric with improved water repel... Read More
    Material  100% polyester  Color  Silver 
    Rating:
    70%
    from S$47.99
    Min. 2 days
  31. Rain Protect Bike Body Cover
    unicar industries Rain Protect Bike Body Cover
    A body cover made of an epoch-making material that is completely waterproof. There are two keyholes on the front and back that can be used for extra-thick wire locks. By making the front part red and the rear part black, you can easily check the front and back of the cover. A wind blow prevention... Read More
    Included Accessories  Storage bag 
    Rating:
    84%
    from S$98.99
    Min. 6 days
  32. GEL-ZAB R
    EFFEX GEL-ZAB R
    The high shock absorption of EXGEL reduces fatigue when riding for a long time. Gel-incorporated cushion Gelzab that enables "farther" by reducing fatigue. It's easy to put on and take off. The improved skin makes it less slippery. * The seat must be attached / detached for installa... Read More
    Dimension (mm)  310×360 
    Rating:
    83%
    from S$169.90
    Min. 2 days
  33. Saddle cover for business use
    MARUTO (Okubo Seisakusho) Saddle cover for business use
    Border rubber type that you just wear. Uses durable and durable fabric (not stretchable)
    Color  Black  Size  For medium size  Specification  With urethane cushion 
    Rating:
    85%
    from S$32.99
    Min. 2 days
  34. Breathable waterproof bike cover Ver.2
    Hirayama industrial Breathable waterproof bike cover Ver.2
    An epoch-making cover that protects the paint of your precious car! The fabric has been reviewed from the material, and the 4-layer structure has been upgraded to a 5-layer structure! The function that does not allow moisture from the outside to pass through protects the paint on your car from sa... Read More
    Color  Gray 
    Rating:
    90%
    from S$199.90
    Min. 24 days
  35. Bike suit Ver.5
    MOTOPLUS Bike suit Ver.5
    Easy installation MOTOPLUS bike suit. The hassle of "attaching and removing the bike cover" that is often said. With MOTOPLUS bike suits, you can solve such problems! Front zipper type. Since the conventional cover has a narrowed part, it is difficult to install because it gets caught i... Read More
    Rating:
    100%
    from S$119.90
    Min. 33 days
  36. Bike cover LT
    BYGAROO Bike cover LT
    It is an entry grade of ox fabric. It is a product that uses 150D ox fabric to achieve both durability and cost performance. With eyelets on both front and back.
    Included Accessories  Storage bag  Material  Ox 150D 
    Rating:
    79%
    from S$49.99
    Min. 2 days
  37. Insoluble bike cover half type
    unicar industries Insoluble bike cover half type
    I think there are a lot of people who have experienced melting with a conventional body cover when the muffler is hot. This non-melting bike cover is perfect for those who have such experience. It can be effective not only for the muffler but also for the heat of the engine. It is made with consi... Read More
    Rating:
    91%
    from S$139.90
    Min. 6 days
  38. The bike cover (fireproof type)
    ARADEN The bike cover (fireproof type)
    Combustible disaster prevention type! Machine guard! Economical because it saves the trouble of car washing! With front and rear key holes, theft, air pollution (exhaust gas, etc.), acid rain, ultraviolet rays, sand dust, night dew, frost, sap, birds Prevents damage and dirt on the paint due to t... Read More
    Included Accessories  Storage bag 
    Rating:
    70%
    from S$76.99
    Min. 5 days
  39. Bike Cover with Alarm Logo
    unicar industries Bike Cover with Alarm Logo
    The most basic type of body cover has a fluorescent print of "alarm device in operation". In addition, the central part is equipped with a wind blow prevention belt, so you can prevent it from flying in the wind. * The shape of the body of a motorcycle changes greatly depending on the m... Read More
    Material  Polyester tufter 75D  Specification  With keyhole on the front 
    Rating:
    71%
    from S$32.99
    Min. 2 days
  40. Minerva Air Mesh Panel
    ROUGH and ROAD Minerva Air Mesh Panel
    A space is secured between the backpack and the back to prevent stuffiness + cushioning. Easy installation by simply attaching a mesh panel to the Minerva (R) series, which is familiar with the mesh seat cover. The material is 6mm thick 3D honeycomb mesh, which secures a space between the bag pac... Read More
    Color  Black 
    from S$32.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 294

Set Ascending Direction