Luggage
Touring bags, boxes, baskets, and carriers are baskets and boxes for storage, and carriers that can be used as a platform for loading luggage on a motorcycle. A popular basket for scooters with high versatility. The price is reasonable, and screws and adapters are included for installation. The tail box can be used from touring to commuting. Because the mounting base is a steel plate, it is sturdy and secure. The rear trunk with a key that can be attached to a bicycle is the key to preventing snatching. Sub-carriers for minibikes can be attached to small carriers.
Other Related Pages
- DAYTONA Waterproof saddle bag MILA saddle bag with an army-like design that you can easily wear. * If the clearance of the seat rail is zero, the fixed belt cannot be passed. Use a commercially available saddle bag fixing rail. * Depending on the vehicle type and installation location, it may be necessary to relocate the rear tu... Read MoreDimension (mm) 280 (H) x 345 (W) x 90 (D) Capacity (L) 8from S$139.90Min. 6 days
- HenlyBegins Saddle bag 12LThe double zipper that is easy to open and close can be deterred from theft with an optional dial lock. Red lining inspired by a rider's jacket. Equipped with a convenient zipper pocket for storing documents and small items. Two types of fixed belts are included. The synthetic leather belt ha... Read MoreDimensions, Height x Width x Thickness (mm) 270×360×120from S$229.90Min. 6 days
- HenlyBegins HB saddle bag MIL DHS-10A saddle bag with an army-like design that you can easily wear. * If the clearance of the seat rail is zero, the fixed belt cannot be passed. Use a commercially available saddle bag fixing rail. * Depending on the vehicle type and installation location, it may be necessary to relocate the rear tu... Read MoreDimensions (H x W x D) (mm) 320×365×135 Capacity (L) 15 / one side
- GIVI GIVI E125 & NE43N anchor netSome parts, such as packings and emblems that tend to deteriorate during use, can be purchased separately as repair parts. * Regarding fitting by vehicle type, there is no repair product setting except for some common parts such as resin caps. * Some cases are beginning to be equipped with keys o... Read Morefrom S$68.99Min. 6 days
- GIVI GIVI TREKKER OUTBACK OBKN42B (Black Line) Aluminum Monokey CaseIn addition to its elegant design, its overwhelming toughness and convenience have won tremendous acclaim from riders around the world who have been waiting for its release. The case body has a robust structure that uses a 1.5 mm thick aluminum plate and technopolymer parts to reinforce the corne... Read MoreMaximum Loading Capacity (kg) 10 Dimensions (D x W x H) (mm) 454×409×323 Mass (kg) 6from S$1,099.00Min. 6 days
- KIJIMA Back supportBag support that prevents entanglement when attaching the side bag. Set with a black finish so as not to break the unique Bobber style. Considering practical use, the left side is set as a single unit.Color Black Suitable for Bonneville Bobber / Leftfrom S$119.90Min. 6 days
- TANAX American single side bag 3With a simple design, it matches not only American vehicles but also single-cylinder classical vehicles. The 2-piece structure (with a mounting base that is sandwiched under the seat) enables reliable mounting and fine adjustment of the mounting position.Capacity (L) 10 Dimensions (H x W x D) (mm) 270×330×130 Material PVC leather
- GIVI GIVI 248F mono rack stay CBR-XXVehicle-specific fitting designed exclusively for applicable models. Please use it in combination with the specified GIVI base plate and GIVI case. Top case fitting Required to attach one designated GIVI top case to an applicable vehicle. ○ Products that can be mounted on a single body with this ... Read More
- GIVI GIVI Z599 Lid Strap (1 pc)Some parts, such as packings and emblems that tend to deteriorate during use, can be purchased separately as repair parts. * Regarding fitting by vehicle type, there is no repair product setting except for some common parts such as resin caps. * Some cases are beginning to be equipped with keys o... Read Morefrom S$5.99Min. 6 days
- KIJIMA Tandem gripIntroducing a tandem grip that can be installed without breaking the style of the Z900RS / CAFE, which is a revival of the old Z style to the present day, and is convenient for loading luggage. The side grip is designed to be as close to the seat surface as possible in order to increase the sense... Read MoreMaterial Steel Suitable for Z900RS
- KIJIMA Bag supportA new lineup for Super Cub C125 is available for bag support that prevents entanglement when attaching side bags! Demonstrates functional effects while maintaining the image of the car body. Plating specifications that have a high dress-up effect even by itself. Set as a left and right set and le... Read MoreColor Plating Material Steel chrome finishfrom S$99.90Min. 6 days
- SW-MOTECH LEGEND GEAR LS2 Saddle bagWith a vintage LS1 / LS2 saddle bag, you'll always be comfortable. It is used by attaching it to the SLS saddle strap. With waterproof inner bag.Capacity (L) 13.5 Size (cm) W14×H35×D31 Dimensions, Width W x Depth D x Height H (cm) 14×31×35from S$399.90Min. 4 days
- TANAX Toughzac D50Easy-to-carry horizontal duffel bag All-weather backpack. Resistant to heavy rain and sticky mud! Using the light and strong waterproof material "TPU", it has an integrated structure of "welder processing" by welding. Light and durable TPU Nylon fabric coated with TPU. Manufac... Read MoreMass (kg) 0.82 Maximum Loading Capacity (kg) 17 Dimensions (H x W x D) (mm) 290×600×290 Capacity (L) 50 Set Contents Bag body × 1 Shoulder belt × 1 Color Black Material Nylon + TPU coating
- GIVI GIVI BF03 Easy Lock HONDAEven when the tank bag is not installed, it can be installed by combining a stylish and inconspicuous tank bag with an easy lock for each model. * Depending on the model, the tank cap may not open fully, but you can refuel without any problems in use. * Depending on the model, the tank bag and th... Read More
- GIVI GIVI [V47NNT] V47 <47L> TECH unpainted (carbon-like panel)Maximum load capacity: 10 kg Body weight: 4.4 kg Depth x width x height ... 450 x 590 x 320 mm * For Daytona, 3kg or less is recommended in consideration of maneuverability. * No base included. Dedicated fitting is required. * Do not load more than the fitting load limit. * Since the upper pig al... Read MoreExternal Dimensions (Depth D x Width W x Height H) (mm) 450×590×320 Load Capacity (kg) 10 Mass (kg) 4.4 Capacity (L) 47from S$759.90Min. 5 days
- DAYTONA Multi Wing Carrier CBR250R ('11 -'13)The designed aluminum top plate and vehicle-specific mounting fittings realize a comfortable body shape even when no luggage is loaded! The aluminum top plate is U-shaped to accommodate a variety of luggage! Many hook holes are also arranged. The common top plate is aluminum A5052 material, plate... Read MoreLoad Capacity (kg) 5from S$269.90Min. 4 days
- SW-MOTECH TRAX ADV top caseCapacity (L) 38 Mass (kg) 4.8 Dimensions (cm) 41×34×33from S$999.00Min. 5 days
- GIVI GIVI 4106FZ mono rack ZX-14RVehicle-specific fitting designed exclusively for applicable models. Please use it in combination with the specified GIVI base plate and GIVI case. Top case fitting Required to attach one designated GIVI top case to an applicable vehicle. ○ Products that can be mounted on a single body with this ... Read Morefrom S$279.90Min. 7 days
- GIVI GIVI Z183 Hinge E20 / E30Some parts, such as packings and emblems that tend to deteriorate during use, can be purchased separately as repair parts. * Regarding fitting by vehicle type, there is no repair product setting except for some common parts such as resin caps. * Some cases are beginning to be equipped with keys o... Read Morefrom S$29.99Min. 5 days
- GIVI GIVI PL5108CAM Pannier holderVehicle-specific fitting designed exclusively for applicable models. Please use it in combination with the specified GIVI base plate and GIVI case. Top case fitting Required to attach one designated GIVI top case to an applicable vehicle. ○ Products that can be mounted on a single body with this ... Read MoreWearing method doublefrom S$789.90Min. 7 days
- Honda Motor Top box: 35L one key system typeThe "Honda One Key System" is used to open and close the top box with the key of the vehicle body. The shape and styling match the vehicle, and one full-face helmet can be stored. * Depending on the shape of the helmet, it cannot be stored. Allowable load capacity: 3 kg * Separately, th... Read MoreColor Unpainted blackfrom S$329.90Min. 4 days
- GIVI GIV Tubular Pania Holder PL1144Vehicle-specific fitting designed exclusively for applicable models. Please use it in combination with the specified GIVI base plate and GIVI case. Top case fitting Required to attach one designated GIVI top case to an applicable vehicle. ○ Products that can be mounted on a single body with this ... Read MoreMaximum Loading Capacity (kg) One side 10from S$759.90Min. 7 days
- GIVI GIVI E22ND Unpainted Black Left and Right 1 SetA monokey type side case that uses a 3-position push key system of "OPEN", "RELEASE", and "CLOSED". Adopted a sharp design with an edge. Made of ABS. Left and right set. It can only be attached to PL and PLR series pannier holders. Depth x width x height ... 465 x 18... Read MoreMaterial ABS External Dimensions (Depth D x Width W x Height H) (mm) 465×180×380 Load Capacity (kg) One side: 5 Capacity (L) One side: 22 Mass (kg) One side: 1.8from S$499.90Min. 7 days
- MonotaRO Tail box For motorcyclesA tail box for touring and commuting. The mounting base uses a resin plate. A backrest is also standard equipment. The 30L size is very convenient for storing full faces, helmets, raincoats, and gloves. Since it has a reflector, it is safe to drive at night. For motorcycles. For storing luggage. ... Read MoreIncluded Accessories 2 keys Mass (kg) 2.7 Maximum Loading Capacity (kg) 3 Capacity (L) 30 Outer Dimensions (mm) 410×400×300 Type Fixed type
- MonotaRO Mesh front basket For scooters General-purpose typeA highly versatile front basket for scooters that can be attached to various scooters. In addition, it is very convenient because it comes with adapters and screws required for installation. Since the mesh of the basket is fine, there is little concern that the luggage will fall out of the mesh, ... Read MoreMaximum Load (kg) - Dimensions at the Bottom (mm) 140×230 Dimensions, at the Top (mm) 280×330 Mass (g) About 1130 Included Accessories Adapter for mounting x 5 / Washer x 5 Height (mm) Approx. 230 (front) / 260 (back) Color Black Material Steel (PE coating)
- Kunieda Kogyo Subcarrier for mini bikeA sub-carrier for family bikes. It can also be attached to a small carrier. Higher strength is ensured by adding a reinforcing plate. Subcarrier for family bikesDimension (mm) 330×285 Maximum Loading Capacity (kg) 5 Mass (g) 950 (including accessories) Included Accessories Mounting bracket Material / Finish Steel / chrome plating
- Meiho Kagaku Custom 7 rear trunkCompatible models are 50cc scooters and bicycles. It is also a specification that can be attached to a bicycle. With a key, it is also effective against snatching.Capacity (L) 24 Inner Dimensions (mm) 385×285×270 Outer Dimensions (mm) 420×310×280
- MonotaRO Motorcycle tail box 52LA tail box for touring and commuting. The mounting base uses a resin plate. A backrest is also standard equipment. 52L size with 2 full faces and helmets. It is also very convenient for storing raincoats and gloves. Since it has a reflector, it is safe to drive at night. For motorcycles. For stor... Read MoreIncluded Accessories 2 keys Mass (kg) 4.3 Maximum Loading Capacity (kg) 5 Capacity (L) 52 Outer Dimensions (mm) 600×470×320 Type Fixed type
- ROUGH and ROAD Triangle side bag supportPrevents interference between the side bag and the car body. Double is a great deal on the left and right set. Adjustable with a movable joint.Dimension (mm) 250×133×60 Included Accessories Mounting bolts
- Honda Motor Front carrierFor loading a small amount of luggage. A front carrier required to attach the front basket. Compatible models are listed as typical models. Please check the genuine part number as it may not fit depending on the model year.
- GRK Front mesh basket for motorcyclesA highly versatile front basket that can be attached to various scooters. It has excellent cost performance such as design, strength and versatility. Basket for scooters * This product is premised on being assembled by a person (dealer, maintenance company) who has general knowledge and skills in... Read MoreMass (g) 1150 Height (mm) 240~220 Dimensions at the Bottom (mm) 295~245×225 Dimensions, at the Top (mm) 330~250×265 Color Black Included Accessories Mounting bracket Finish Processing PE coating Material Steel
- GRK Wire basket (for C50 DX) No carrierComes with a spring-spring type holding lid that prevents the load from popping out. HONDA bike basketHeight (mm) 200~195 Dimensions at the Bottom (mm) 270×160 Dimensions, at the Top (mm) 325×235 Mass (g) 850 Included Accessories Mounting bracket Finish Processing PE coating Material Steel
- GRK Luggage BOX(Cargo)A rear box with a lock that is highly versatile from bikes to bicycles. (When attaching to a bicycle, it can be attached by combining it with the dedicated "subcarrier for packing box (sold separately)".) High reliability has been ensured by upgrading the lock body compared to conventio... Read MoreColor Black Included Accessories Mounting bracket Finish Processing Powder coating Material Steel
- GRK Yamaha basketA basket compatible with Yamaha business bikes. Comes with a spring-spring type holding lid that prevents the load from popping out.Height (mm) 200 Dimensions at the Bottom (mm) 270×160 Dimensions, at the Top (mm) 325×235 Mass (g) 960 Included Accessories Mounting bracket Finish Processing PE coating Material Steel
- MAD MAX Rear carrierLet's 2 (CA1PA) type Rear carrier ■ Genuine replica parts ■ For Let's (CA1PA) * Not compatible with Let's 2 (CA1PA) [22 type]. * Cannot be installed on vehicles with a fuel filler port behind the seat. ※Precautions※ ● Since it is imported from overseas, there may be some small scratc... Read MoreMaterial Steel
- GIVI GIVI Base Set (26 30 39L)Some parts, such as packings and emblems that tend to deteriorate during use, can be purchased separately as repair parts. * Regarding fitting by vehicle type, there is no repair product setting except for some common parts such as resin caps. * Some cases are beginning to be equipped with keys o... Read MoreSuitable for General purpose
- TANAX ETC pouchA general-purpose ETC case that does not require a stay. Attached to any position on the vehicle body by tightening bolts together. Use the included cable tie to expand the mounting location. Ideal for American and off-vehicles with little ETC installation space.
- GIVI GIVI Z126 Base Rubber (4 / SET)Some parts, such as packings and emblems that tend to deteriorate during use, can be purchased separately as repair parts. * Regarding fitting by vehicle type, there is no repair product setting except for some common parts such as resin caps. * Some cases are beginning to be equipped with keys o... Read More
- TANAX MOTO FIZZ Mini Field Seat BagBy opening and closing the fasteners on both sides of the main body, the capacity can be adjusted to 19L⇔27L according to the luggage. Quickly respond to unexpected increases in luggage. Equipped with a holding cord that is convenient for loading unexpectedly increased luggage such as clothes and... Read MoreMaterial 1680D nylon + PVC leather Capacity (L) 19 → 27 (variable) Color Black