Communications
A communication device is a device that enables a telephone call using wireless communication. In order to communicate, devices that want to communicate must be paired. There are differences in the number of devices that can be used at the same time depending on the device, ranging from one-to-one communication to one that allows simultaneous communication with four or more devices. It is mainly used for conversational purposes, but some products can receive radio with an FM tuner and shoot movies. Some operations can be performed directly from the buttons on the main unit, and others can be operated remotely with a smartphone.
Other Related Pages
- DAYTONA Cool Robo Repair Sponge SetRepair parts for COOL ROBO GT2 / Easy Talk3.from S$6.89Min. 2 days
- B+COM B+COM+ONE+Wire microphone unitEquipped with the audio quality "B + COM SOUND SYSTEM" inherited from SB6X. With a high-quality speaker that uses a high-output class D digital amplifier and a high-magnetic force neodymium magnet, Achieves high-end model SB6X class sound quality and powerful sound pressure. It is a B +... Read More
- DAYTONA HDS10 Helmet SpeakerHigh-grade helmet speaker pursuing high sound quality Uses a 20mm strong magnetic magnet to achieve a lively sound and powerful deep bass. Components: HIGH DEFINITION SPEAKER Hook-and-loop fastener with sponge (thickness 10 mm) Φ3.5 audio extension cable (length approx. 1m) Product specifications... Read More
- B+COM B+COM+SB6X Yaw+face plateFashionable dress-up cover. You can see what you are at a glance. Feel free to match it with your helmet or bike, add accents, and more. Perfect for gifts.
- DAYTONA Bike income + DT-KIKUDAKEThe popular "Listen to Bluetooth 2" has been renewed with a new FM radio. [Equipped with FM radio] Up to 10 channels can be registered with the channel scan function. It can receive frequencies from 76.0MHz to 108.0MHz and also supports wide FM. It is convenient to hear traffic informat... Read MoreBluetooth Version 4.0 Specification PIN + code: 0000 Main Unit Dimensions, Length L x Width W x Height H (mm) 83.5×28.3×21 Communication distance (m) Maximum: Line-of-sight distance about 10 Mass of Main Unit (kg) 32g + (excluding batteries) Transmitting Output Class2 Operating temperature (℃) -10~+50 Profile HSP、HFP、A2DP、AVRCPfrom S$269.90Min. 2 days
- B+COM B+COM+ONE+arm microphone unitEquipped with the audio quality "B + COM SOUND SYSTEM" inherited from SB6X. With a high-quality speaker that uses a high-output class D digital amplifier and a high-magnetic force neodymium magnet, Achieves high-end model SB6X class sound quality and powerful sound pressure. It is a B +... Read More
- DAYTONA Option speaker long for Bluetooth 2Optional long cable speaker set for "Listen to Bluetooth 2 (94230)". Used for full-face helmets and off-road helmets. * Since the shape of the connection jack is exclusively for "Listen to Bluetooth 2", it cannot be used for other products. * Between the left and right cables ... Read More
- B+COM B+COM+ Compatible with all products + Wire microphone sponge + 2 coilB + COM repair parts
- DAYTONA Cool Robo GT integrated speakerRepair parts for COOL ROBO GT2 / GT / Easy Talk3.
- B+COM B+COM+ONE Yaw+face plateFashionable dress-up cover. You can see what you are at a glance. Feel free to match it with your helmet or bike, add accents, and more. Perfect for gifts.
- DAYTONA DT-E1 + repair parts + surface fastener for base plateDT-E1 repair parts
- B+COM B+COM+ arm microphone sponge for all products + 3 coilB + COM repair partsfrom S$15.99Min. 7 days
- DAYTONA KODAK PIXPRO 4KVR360360 ° spherical photography in both horizontal and vertical directions with one unit. Two types of lenses (235 ° + 155 °) with different angles of view are mounted on the front and back of the main unit, so it is possible to shoot images without a 360 ° blind spot. You can also shoot 4K equivalen... Read Morefrom S$989.90Min. 17 days
- B+COM B+COM+SB6X+ pairBecom's high-end model SB6X, which has pursued higher sound quality than the first model, is equipped with the premium sound "B + COM SOUND SYSTEM" that has renewed the audio design up to that point. A high-quality sound speaker that uses a high-output class D digital amplifier and ... Read Morefrom S$1,299.00Min. 6 days
- B+COM B+COM+SB6X Yaw+Micless CapFashionable dress-up cover. You can see what you are at a glance. Feel free to match it with your helmet or bike, add accents, and more. Perfect for gifts.from S$9.49Min. 7 days
- DAYTONA DT-01 / DT-E1 + Repair parts + Speaker fastener hook-and-loop fastenerDT-01 / DT-E1 Repair partsfrom S$8.59Min. 6 days
- B+COM B+COM+ONE Yaw+Mounting Base Yaw Men Fastener+2 MyB + COM ONE repair partsfrom S$15.99Min. 6 days
- DAYTONA Small full face maskRepair parts for COOL ROBO GT2 / GT / Easy Talk3.from S$34.99Min. 4 days
- DAYTONA 4KVR360 repair lens cover B4KVR360 155 ° side lens cover repair product. With protective cover.Included Accessories Protective coverfrom S$63.99Min. 7 days