All Category

Tire Inflators

Other Related Pages

View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. Mesh Tire Gauge Specialized for Motorcycle Use Chuck 90 Degree Type
    MonotaRO Mesh Tire Gauge Specialized for Motorcycle Use Chuck 90 Degree Type
    The chuck part is a 90 degree type that does not easily interfere with disc brakes and sprockets, making it easy to measure the air pressure of bike tires. When measuring the air pressure of a motorcycle tire, it is much easier to use than a general 45 degree type, and the hose part is a stainles... Read More
    Minimum Scale (kPa)  10  Gauge scale (kPa)  10  Measuring Range (kPa)  30~400  Hose Length (mm)  About 300  Suitable for  American style tire valve 
    Rating:
    87%
    from S$27.99
    Min. 2 days
  2. Tire gauge L clip chuck for motorcycles
    MonotaRO Tire gauge L clip chuck for motorcycles
    Since it uses an L clip chuck, if it is connected to an air compressor, it is possible to fill and decompress the two-wheeled vehicle with air and measure the air pressure. The tip chuck is auto-locked. In addition, the chuck head rotates 360 degrees, so workability is outstanding. For two-wheele... Read More
    Minimum Scale (kPa)  10  Overall Length (mm)  230 (including main body and coupler)  Measuring Range (kPa)  50~700  Hose Length (mm)  630  Suitable Chuck  L clip chuck  Connector Thread  PT1/4 
    Rating:
    88%
    from S$76.99
    Min. 2 days
  3. Ultimate air gauge
    ETHOS-Design Ultimate air gauge
    An original design that is particular about ease of use on a motorcycle. The measured value hold function is adopted, and the black easy-to-read scale display on a white background enables accurate air pressure measurement. Uses a decompression button (push type release valve) that is very conven... Read More
    Measuring Range (kPa)  0~400  Minimum Scale (kPa)  10  Hose Length (mm)  About 300 
    Rating:
    90%
    from S$45.99
    Min. 2 days
  4. Portable Air Pump
    KIJIMA Portable Air Pump
    Inflator
    Applicable tire valve  American valve 
    Rating:
    73%
    from S$13.99
    Min. 2 days
  5. Ultimate air gauge (200kpa)
    ETHOS-Design Ultimate air gauge (200kpa)
    Recommended for motocross (around 1.0kpa), trail cars (around 1.5kpa), mini bike races (around 1.5kpa) and low pressure tires that are difficult to measure with general air gauges. The scale is very easy to see on the 200kpa scale, and it is possible to measure quickly. A push pin for bleeding ai... Read More
    Measuring Range (kPa)  0~200  Minimum Scale (kPa)  10  Hose Length (mm)  435 
    Rating:
    89%
    from S$45.99
    Min. 2 days
  6. Bike chuck
    Asahi Industry Bike chuck
    Standard chuck for motorcycles
    Type of Connection  G1 / 4 external thread  Length (mm)  35 
    Rating:
    100%
    from S$55.99
    Min. 2 days
  7. Tire gauge (L-shaped chuck for motorcycles)
    PROXMETER Tire gauge (L-shaped chuck for motorcycles)
    The dial has become even larger and visibility has improved. The rubber cover has a hook hole to make it even easier to use. Elastomer resin is used for the grip to achieve a design and functionality that is easy to fit in the hand. Tire pressure can be measured, increased and decreased by simple... Read More
    Hose Length (mm)  300  Minimum Scale (kPa)  Measuring Range (kPa)  50~600  Mass (g)  660  Type  For motorcycles 
    Rating:
    67%
    from S$269.90
    Min. 2 days
  8. L type clip chuck
    Asahi Industry L type clip chuck
    Releasable chuck for bikes
    Length (mm)  40  Type of Connection  G1 / 4 external thread 
    Rating:
    100%
    from S$77.99
    Min. 2 days
  9. Small tire air gauge swing type
    DAYTONA Small tire air gauge swing type
    Measuring Range (kPa)  0~400 
    Rating:
    67%
    from S$42.99
    Min. 2 days
  10. Mini floor pump C302
    DRC (DIRTFREAK) Mini floor pump C302
    A floor-type mini pump with a compact design that is convenient to carry. Stable pumping is possible with the foot step. Excellent workability due to the rotary / telescopic hose. Reversible valve adapter compatible with American and Buddhist styles. Uses a T-handle with rubber that makes it easy... Read More
    Mass (g)  153  Hose Length (mm)  200~300  Air pressure (kPa [psi])  Up to 960 [140]  Dimensions (Length L x Width W x Height H) (mm)  275×50×30 
    Rating:
    95%
    from S$49.99
    Min. 2 days
  11. Rim hole plug
    DRC (DIRTFREAK) Rim hole plug
    Fits into the rim lock hole to prevent mud and dust from entering the rim. 2 pieces included.
    Color  BLACK 
    Rating:
    60%
    from S$5.79
    Min. 2 days
  12. Tire air gauge
    DAYTONA Tire air gauge
    Measuring Range (kPa)  0~400 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  13. Air inflator (compressor inflator)
    DAYTONA Air inflator (compressor inflator)
    Measuring Range (kPa)  0~400 
    from S$109.90
    Min. 6 days
  14. Tire gauge (dial type, measurement only) (for two wheels)
    Asahi Industry Tire gauge (dial type, measurement only) (for two wheels)
    Minimum Scale (kPa)  10  Dimensions, Width W x Height H x Length L (mm)  110×42×555  Capacity (kPa)  30~600  Mass (g)  390 
    from S$169.90
    Min. 5 days
  15. Ultimate air gauge for trial
    ETHOS-Design Ultimate air gauge for trial
    The ultimate air gauge for trials made by Etos Design who knows all about trials. The gauge body adopts a diaphragm type with high measurement accuracy, and the chuck adopts 90 degrees, which is the easiest to measure in trial. (45 degrees, which is often used for automobiles, is very difficult t... Read More
    Measuring Range (kPa)  0~100  Minimum Scale (kPa) 
    Rating:
    93%
    from S$47.99
    Min. 2 days
  16. Master tire gauge (for motorcycles)
    Asahi Industry Master tire gauge (for motorcycles)
    Mass (g)  1050  Dimensions (Length L x Width W x Thickness) (mm)  122×52×1050  Minimum Scale (kPa)  Measuring Range (kPa)  50~500  Type  For motorcycles  Measuring Accuracy  ± 3.75 (0.75 class) 
    from S$1,299.00
    Min. 5 days
  17. Smart Air Pump JP01 2000mAh / 7.4V
    KIJIMA Smart Air Pump JP01 2000mAh / 7.4V
    A rechargeable electric air pump that can be used for a wide range of purposes, including tires for motorcycles, automobiles, and bicycles. Intuitive operation is possible with the screen touch button method on the digital display. Equipped with a 2000mAh 7.4V battery, it supports 5 types of valv... Read More
    Operating Temperature Range (℃)  -10~60  Maximum Pressure  150psi  Hose Length (mm)  155  Discharged Air Volume (L/min)  20  Battery Capacity (mAh)  2000  Recharging Time (hours)  2~3  Mass of Main Unit (g)  428  Recharging Input Voltage (V)  5/2A  Battery Voltage (V)  7.4(14.8Wh)  Model  Authentication: GP2  Operating Ambient Temperature (℃)  Charging: 0-60  Port  Charging: type-C  Type  JP01  Dimension (mm)  Machine dimensions: 155 (+8) x 63 x 39 
    from S$129.90
    Min. 2 days
  18. Mini pump
    DRC (DIRTFREAK) Mini pump
    C301 2way mini pump Motorcycle / MTB dedicated mini pump. Double action type that can be filled with air by pushing or pulling. Lightweight and compact aluminum body. Uses a T-shaped grip that is embossed for easy application and anti-slip effect. Reversible adapter compatible with American and B... Read More
    Specification  2WAY  Mass (g)  110  Dimensions (Length L x Width W x Height H) (mm)  270×40×25  Air pressure (kPa [psi])  Maximum: 820/120 
    Discontinued
  19. Compact inflator (12V)
    DAYTONA Compact inflator (12V)
    An inflator driven by a 12V power supply with an ultra-compact body (100 x 125 x 50 mm), ideal for refilling motorcycle tires and as a portable inflator for punctures. Despite its small size, it has sufficient performance for use with motorcycle tires. In addition, the joint hose with the air val... Read More
    Maximum current consumption (A)  13 
    Discontinued
  20. F501 floor pump
    DRC (DIRTFREAK) F501 floor pump
    High pressure type that can be filled with high pressure air. Uses a smart head that automatically converts to both American and Buddhist styles just by plugging it in. Stable work is possible with a lightweight aluminum barrel and a T-handle that makes it easy to apply force.
    Air pressure (kPa [psi])  1100[160] (100kPa = 1.02kgf/c)  Dimensions, H x W (mm)  610×240  Mass (kg) 
    Discontinued
  21. Gauge firefly (for motorcycles)
    Asahi Industry Gauge firefly (for motorcycles)
    Minimum Scale (kPa)  10  Measuring Range (kPa)  30~600  Hose Length (mm)  400  Mass (g)  610  Main Unit Dimensions, Length L x Width W x Height H (mm)  620×110×96  Measurement Error  ±10kPa 
    Rating:
    98%
    Discontinued
  22. Floor pump
    DRC (DIRTFREAK) Floor pump
    F503 Floor pump High volume type with gauge High volume specification that allows a large amount of air to enter with one stroke. Uses a smart head that supports American and Buddhist styles without switching. In addition, the micro-adjust button allows fine decompression adjustment. A lightweigh... Read More
    Mass (kg)  1.1  Dimensions, H x W (mm)  650×240  Air pressure (kPa [psi])  Maximum: 400/58  Specification  Gauge luck 
    Discontinued
  23. 2WAY mini pump C301
    DRC (DIRTFREAK) 2WAY mini pump C301
    Mini pump for motorcycles and MTBs. Double action type that can be filled with air by pushing or pulling. Lightweight and compact aluminum body. Uses a T-shaped grip that is embossed for easy application and anti-slip effect. Reversible adapter compatible with American and Buddhist styles. Includ... Read More
    Dimension (mm)  Length 270 x width 40 x height 25 
    Rating:
    95%
    Discontinued
  24. Mini pump C303CNC
    DRC (DIRTFREAK) Mini pump C303CNC
    A portable mini pump that uses an aluminum CNC body. A highly portable design that allows the telescopic hose to be stored in the body. Uses a valve system that allows you to switch between American and French valves with a single touch. Anti-air loss pouch to prevent air leaks. Includes a cycle ... Read More
    Dimension (mm)  Length 240 x width 25 x height 25 
    Discontinued
View : Grid List
Filter

24 Item(s)

Set Ascending Direction