All Category

Motorcycle Parts

Bike parts are all the parts that make up a bike. A wide range of products from main parts to consumables such as exterior systems, exhaust systems, and brake systems. There are many original brands as well as leading manufacturers both in Japan and overseas, and you can select and compare motorcycle parts. It covers everything from drive systems to cables and engine systems, and various standards for bolts and nuts can be selected. By using the correct parts, repairs and replacements can be performed reliably.
View : Grid List
Filter

Items 1 - 40 of 66816

Set Ascending Direction
  1. Spark Plug for Two Wheeled Vehicle
    NGK Spark Plug for Two Wheeled Vehicle
    The center electrode has a "copper cored" structure in which copper is sealed close to the tip so that a large amount of heat can be released quickly. This provides an ultra-wide range plug that is resistant to burning and smoldering. Uses new ceramic insulator. The register plug has an... Read More
    Rating:
    95%
    from S$4.79
    Min. 2 days
  2. Motorcycle Inner Tube
    IRC Motorcycle Inner Tube
    Rating:
    92%
    from S$13.99
    Min. 2 days
  3. Iridium IX Plug for Two Wheeled Vehicle
    NGK Iridium IX Plug for Two Wheeled Vehicle
    Iridium IX is an iridium plug that can be replaced with a standard heat value mounting (new car mounting) plug. Combustion spreads faster than general plugs, and a thermo-edge is provided at the tip of the insulator to improve plug fouling. A high-value-added plug that enables ignition, accelerat... Read More
    Rating:
    94%
    from S$15.99
    Min. 2 days
  4. Oil filter for motorcycles
    MonotaRO Oil filter for motorcycles
    High quality motorcycle oil filter supervised by a Japanese manufacturer. With O-ring and gasket. For motorcycles *Never use it with anything other than an oil filter. *Please be sure to check the "genuine part number" as the type differs depending on the model and year even if it is th... Read More
    Rating:
    94%
    from S$6.69
    Min. 2 days
  5. Gasket Sheet
    MonotaRO Gasket Sheet
    It has high tensile strength and excellent durability. The stress relaxation rate is low, especially at high temperature and high surface pressure. Suitable for sealing oil and fuel. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the... Read More
    Heat Resistance Temperature (℃)  -40~200  Material  Non-asbestos beater sheet 
    Rating:
    90%
    from S$4.29
    Min. 2 days
  6. Runscoot D307
    DUNLOP Runscoot D307
    The best match for scooters with a light and stable run. Dunlop scooter tires. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    94%
    from S$39.99
    Min. 2 days
  7. Oil Filter for Two-Wheeled Vechicle
    Union Sangyo (UNION) Oil Filter for Two-Wheeled Vechicle
    The best filter paper is made by highly efficient folding method, which prolongs the life of oil and engine. The Malaysian factory, one of the main factories of the union industry, acquired the international standard "ISO9001" certification for quality systems in 1999, and manages the q... Read More
    Rating:
    94%
    from S$7.49
    Min. 2 days
  8. Oil-resistant two-layer pipe hose (compatible with gasoline)
    KIJIMA Oil-resistant two-layer pipe hose (compatible with gasoline)
    Two-layer structure using oil-resistant rubber inside * Cannot be used for injection vehicles.
    Oil resistance temperature (℃)  100 
    Rating:
    89%
    from S$7.19
    Min. 5 days
  9. Exhaust Muffler Gasket
    KITACO Exhaust Muffler Gasket
    A must-have item when replacing the muffler! Abundant types corresponding to 4 domestic manufacturers! Affordable 2/4 piece set sale! The muffler and cylinder head are in close contact to prevent exhaust leakage. * The muffler gasket is a non-reusable consumable part that collapses once used. If ... Read More
    Rating:
    93%
    from S$5.59
    Min. 2 days
  10. Scooter tires
    KINGS TIRE Scooter tires
    KINGS TIRE is made by GOOD TIME RUBBER, a Taiwanese motorcycle tire manufacturer. It is manufactured in a certified factory that has acquired ISO9001: 2008, and also clears strict standards such as DOT. We also supply OEM to overseas motorcycle manufacturers. Pattern 9288 is stable on straight ... Read More
    Rim Diameter (inch)  10  Air pressure  250  Suitable for  Front / Rear shared  Type  TL (Tubeless) 
    Rating:
    90%
    from S$36.99
    Min. 2 days
  11. Super Oil Filter for Motorcycles
    DAYTONA Super Oil Filter for Motorcycles
    Increase the creases of the filter by about 20% to expand the filtration area. Efficiently removes foreign matter in the oil and reduces the burden on the engine. The excellent performance supported by the filtration performance test is a proof of domestic production manufactured under strict qua... Read More
    Rating:
    91%
    from S$11.99
    Min. 2 days
  12. Side Stand
    Nishimoto Side Stand
    Convenient side stand You can use it with confidence because it is designed exclusively for each model.
    Rating:
    93%
    from S$34.99
    Min. 2 days
  13. Exhaust muffler gasket
    MonotaRO Exhaust muffler gasket
    It is a high quality product manufactured in Japan. It is an indispensable product when replacing the muffler, and the muffler and cylinder head are brought into close contact to prevent exhaust leakage. It is sold in small quantities that are affordable. * The muffler gasket is a consumable part... Read More
    Tolerance  ±0.5 
    Rating:
    92%
    from S$4.49
    Min. 2 days
  14. Brake shoes for motorcycles
    NTB Brake shoes for motorcycles
    Uses NAO (non-asbestos organic) developed by new technology. Achieves comfortable braking with less squealing and abnormal noise! Spring included * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yours... Read More
    Rating:
    86%
    from S$17.99
    Min. 2 days
  15. Aluminum spacer
    NTB Aluminum spacer
    Material  JIS standard A 2017P 
    Rating:
    94%
    from S$2.99
    Min. 2 days
  16. Fuel filter for motorcycle
    DAYTONA Fuel filter for motorcycle
    Shutting out foreign substances such as dust and rust in the gasoline tank in advance is the first step to take care of the engine and make it last longer. Installed in the middle of the fuel hose from the gasoline tank. The transparent body allows you to check the degree of dirt immediately! * I... Read More
    Rating:
    88%
    from S$7.99
    Min. 2 days
  17. STANDARD
    IRC STANDARD
    Supporting "working bikes"! Reliable quality for all commercial motorcycles from domestic manufacturers. Motorcycle tires * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Tubes are... Read More
    Rating:
    93%
    from S$31.99
    Min. 2 days
  18. Brake Pad (Red Pad)
    DAYTONA Brake Pad (Red Pad)
    A best-selling model that pursues long-selling controllability, effectiveness, and disc aggression that has been loved since 1984. It has a wide temperature range and can handle all weather conditions. There is a reason to continue to be loved. * "Red Pad" is a registered trademark of D... Read More
    Rating:
    94%
    from S$39.99
    Min. 2 days
  19. Weight Roller
    NTB Weight Roller
    The material of the roller cover, which is integrally molded with heavy brass and has extremely little deflection at high speed rotation, has excellent heat resistance, rigidity at high temperature, and abrasion resistance due to the large amount of fiber. * We recommend that you ask a maintenanc... Read More
    Rating:
    90%
    from S$13.99
    Min. 2 days
  20. One way valve set
    DAYTONA One way valve set
    Brake air bleeding tool that uses a one-way valve mechanism to prevent backflow. It is lightweight and has excellent durability because it uses a spring-loaded valve with a small aluminum body. A hose with an inner diameter of Φ5 is attached for inserting the nipple. * Box wrench is not included.... Read More
    Rating:
    75%
    from S$22.99
    Min. 2 days
  21. Insulated glass tape (thermo protector)
    MonotaRO Insulated glass tape (thermo protector)
    Insulation glass tape is a heat insulating material made by laminating aluminum foil on glass fiber and has excellent heat resistance, and is effective in places where reflection of radiant heat is required. For heat measures of various parts including the inside of the engine room. * Do not use ... Read More
    Tape Thickness (mm)  1.5  Tape Length (m)  2.3  Tape Width (mm)  38  Heat Resistance Temperature (℃)  550  Material  Glass cloth with aluminum  Specification  With strong adhesive backing 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  22. belt
    NTB belt
    Rating:
    76%
    from S$19.99
    Min. 2 days
  23. MotoDX Spark Plug for Motorcycle
    NGK MotoDX Spark Plug for Motorcycle
    The electrode shape that does not easily obstruct the flow of the air-fuel mixture efficiently guides the air-fuel mixture to the spark gap. The electrode shape that does not hinder the spread of the flame realizes ideal combustion that is closer to a spherical shape. The MotoDX plug is larger an... Read More
    Thread Diameter (mm)  10  Terminal Shape  Screw type 
    Rating:
    86%
    from S$28.99
    Min. 2 days
  24. H4 Connector Female & Terminal Set
    MonotaRO H4 Connector Female & Terminal Set
    A set of a convenient coupler and a dedicated flat terminal. Due to its simple design, it can be used anywhere. A removable and convenient cover type is used, and terminals can be easily connected. It uses a highly versatile H4 connector and can be used in a wide range of applications. For repair... Read More
    Color  (Coupler) black  Type  H-4 connector / female  Suitable Wire  AV or AVS0.5-2.0  Material (Terminal) / Finish  Brass / rust prevention 
    Rating:
    86%
    from S$3.49
    Min. 2 days
  25. STANDARD
    BRIDGESTONE STANDARD
    As a "working foot", it is a standard of reliability and achievements such as practical riding comfort and durability. Cub tire * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Tub... Read More
    Rating:
    94%
    from S$38.99
    Min. 2 days
  26. HOOP B01 (Front / Rear shared)
    BRIDGESTONE HOOP B01 (Front / Rear shared)
    From customers who value economic efficiency to customers who are particular about driving and fashion. Scooter tire * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Display Pattern  B01 
    Rating:
    93%
    from S$42.99
    Min. 2 days
  27. Glass tube fuse 30mm
    STANLEY ELECTRIC Glass tube fuse 30mm
    12V / 24V automobile fuse. When overcurrent, the heat melts the metal and protects the circuit. Be sure to check the specified capacity before using the fuse.
    Overall Length (mm)  30 
    Rating:
    93%
    from S$9.59
    Min. 2 days
  28. Radical mirror
    TANAX Radical mirror
    The length of the stay can be adjusted according to the position. The universal joint reduces damage when falling or touching. Uses joint boots that protect moving parts from rain and dust. * This product is an important safety part, so be sure to outsource the replacement work to a certified mai... Read More
    Type  Left and right common  Specification  Left and right common universal joint 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  29. Non-seal chain 428HD (standard chain)
    DID Non-seal chain 428HD (standard chain)
    Reborn with high performance by adopting a solid bush with high rigidity The cold cast solid bush has a conventional wear life due to the synergistic effect with the special grease developed independently by forming the optimum bearing surface between the pin and bush. 1.2-4 times more UP Reinfor... Read More
    Rating:
    94%
    from S$31.99
    Min. 2 days
  30. Warrens mini turn signal SET
    KITACO Warrens mini turn signal SET
    The blinker that is most easily damaged when it falls. This Warrens blinker uses a special rubber material stay and a lens that does not break even when hit with a hammer. It is an excellent turn signal that effectively avoids impacts when falling or running. * This product is an important safety... Read More
    Rating:
    91%
    from S$34.99
    Min. 2 days
  31. Buroro D605
    DUNLOP Buroro D605
    All-round trail tires that demonstrate stable driving performance from off-road to on-road. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Type  WT 
    Rating:
    92%
    from S$95.99
    Min. 2 days
  32. SCOOTER
    Vee Rubber SCOOTER
    Bee rubber tires made with a compound that matches the climate and climate of Japan. We are proud of our long life and grip. Scooter tire * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Whe... Read More
    Rim Diameter (inch)  10  Type  T/L  Display Pattern  VRM146 
    Rating:
    82%
    from S$38.99
    Min. 2 days
  33. BUSINESS
    Vee Rubber BUSINESS
    Bee rubber tires made with a compound that matches the climate and climate of Japan. We are proud of our long life and grip. Cub tire * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Tube is... Read More
    Rim Diameter (inch)  17  Type  W/T 
    Rating:
    86%
    from S$25.99
    Min. 2 days
  34. Vintage Tire
    DUNLOP Vintage Tire
    A traditional pattern that shines on a vintage-form machine with the elegance of a good era. We will convey the driving of the famous cars of the past with the feelings of the passionate men. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possib... Read More
    Type  WT 
    Rating:
    97%
    from S$95.99
    Min. 2 days
  35. Muffler Spring (Black) Long
    YOSHIMURA JAPAN Muffler Spring (Black) Long
    Muffler spring 90mm Soft comfort.
    Dimension (mm)  90  Color  Black plating finish  Material  Iron 
    Rating:
    96%
    from S$2.39
    Min. 2 days
  36. nipple
    KITACO (K-CON) nipple
    A nipple that can be used as an outlet for oil coolers, case breathers, etc.
    Rating:
    100%
    from S$7.69
    Min. 2 days
  37. SR421
    SHINKO SR421
    Allowable Rim Width (inch)  2.15  Tire Size  3.50-8 46J  Speed Symbol / Load Display  46J  Rim Diameter (inch)  Suitable for  Front & rear  Structure  TT  Type  WT 
    Rating:
    87%
    from S$47.99
    Min. 2 days
  38. Double sphere S25 / BAY15d 12V (blister pack)
    STANLEY ELECTRIC Double sphere S25 / BAY15d 12V (blister pack)
    Motorcycle stop / tail lamp
    Rated Voltage (V)  12  Rated Power (W)  18/5  Bolster  BAY15d  Color  Clear  Type  Double sphere  Type of Glass Bulb  S25 
    Rating:
    93%
    from S$4.79
    Min. 2 days
  39. On-road bias tire K87
    DUNLOP On-road bias tire K87
    On-road bias series that supports a wide range of vehicles with medium and large displacements. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rim Diameter (inch)  18  Suitable for  For Rear  Type  W/T 
    Rating:
    95%
    from S$129.90
    Min. 2 days
  40. Super Bike Grip
    PROGRIP Super Bike Grip
    ≪What is PROGRIP? ≫ "PROGRIP" is synonymous with handle grips in Europe. Sponsored by riders who are active in the MotoGP and World Superbike Championships, it is used by many riders as feedback on product creation. ≪Standard rubber≫ Uses the standard material used for conventional grip... Read More
    Inner Diameter (Φmm)  (Left) 22/25 
    Rating:
    84%
    from S$47.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 66816

Set Ascending Direction