All Category

Exhaust Parts

The exhaust system is a part of motorcycle equipment, and it is a part related to the muffler such as the muffler, the heat insulation / silencer, and the muffler band. The muffler is a part that suppresses the exhaust sound of the motorcycle engine and is also called a silencer. The muffler gasket is an essential part when replacing the muffler to prevent exhaust leakage. There are abundant types for 4 domestic manufacturers. Also, if you feel the muffler sound louder, the volume will decrease by replacing the class wool inside the silencer. The muffler band can insulate the exhaust pipe, reduce the exhaust temperature, and improve the exhaust efficiency.
View : Grid List
Filter

Items 1 - 40 of 5080

Set Ascending Direction
  1. Exhaust Muffler Gasket
    KITACO Exhaust Muffler Gasket
    A must-have item when replacing the muffler! Abundant types corresponding to 4 domestic manufacturers! Affordable 2/4 piece set sale! The muffler and cylinder head are in close contact to prevent exhaust leakage. * The muffler gasket is a non-reusable consumable part that collapses once used. If ... Read More
    Rating:
    93%
    from S$5.49
    Min. 2 days
  2. Exhaust muffler gasket
    MonotaRO Exhaust muffler gasket
    It is a high quality product manufactured in Japan. It is an indispensable product when replacing the muffler, and the muffler and cylinder head are brought into close contact to prevent exhaust leakage. It is sold in small quantities that are affordable. * The muffler gasket is a consumable part... Read More
    Tolerance  ±0.5 
    Rating:
    92%
    from S$4.69
    Min. 2 days
  3. Insulated glass tape (thermo protector)
    MonotaRO Insulated glass tape (thermo protector)
    Insulation glass tape is a heat insulating material made by laminating aluminum foil on glass fiber and has excellent heat resistance, and is effective in places where reflection of radiant heat is required. For heat measures of various parts including the inside of the engine room. * Do not use ... Read More
    Tape Thickness (mm)  1.5  Tape Length (m)  2.3  Tape Width (mm)  38  Heat Resistance Temperature (℃)  550  Material  Glass cloth with aluminum  Specification  With strong adhesive backing 
    Rating:
    78%
    from S$43.99
    Min. 2 days
  4. Muffler Spring (Black) Long
    YOSHIMURA JAPAN Muffler Spring (Black) Long
    Muffler spring 90mm Soft comfort.
    Dimension (mm)  90  Color  Black plating finish  Material  Iron 
    Rating:
    96%
    from S$2.39
    Min. 2 days
  5. Heat-Resistant Sticker (Aluminum Sheet)
    KIJIMA Heat-Resistant Sticker (Aluminum Sheet)
    The heat resistant temperature of the adhesive is 150 ° C or less. Please avoid using it for high-pitched parts such as exhaust pipes. * The heat resistant temperature of the adhesive is 150 ° C or less. Please avoid using it in high temperature parts such as exhaust pipes.
    Heat Resistance Temperature (℃)  150  Dimension (mm)  200×240 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  6. GSX-R125 / S125ABS (18) Machine song R-77S Cyclone EXPORT SPEC Government certification
    YOSHIMURA JAPAN GSX-R125 / S125ABS (18) Machine song R-77S Cyclone EXPORT SPEC Government certification
    Yoshimura chose the mechanical song R-77S cyclone for the SUZUKI GSX-R125 / S125 ABS, which has the strongest level of output in the 125cc class and a lightweight, compact yet full-size vehicle class. The R-77S silencer uses dry carbon at the end to create a texture and help reduce weight. Furthe... Read More
    Vehicle model  2BJ-DL33B(GSX-R125)、2BJ-DL32B(GSX-S125)  Engine Model  CFA1  Compatible Manufacturer  SUZUKI 
    from S$899.90
    Min. 10 days
  7. Slash cut TYPEⅠ
    HURRICANE Slash cut TYPEⅠ
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * The bike itself is sold separately.
    Color  Polish 
    from S$639.90
    Min. 6 days
  8. DB killer (ACCIAIO)
    AKRAPOVIC DB killer (ACCIAIO)
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * The muffler of AKRAPOVIC is a race-only product except for some parts. * Driving on public roads is prohibited by law.
    from S$149.90
    Min. 4 days
  9. [E4 specification] S / O stainless steel BLK
    AKRAPOVIC [E4 specification] S / O stainless steel BLK
    SLIP-ON LINE [e4 / e1 specifications] The Akrapovic exhaust system adopted by many top teams participating in world-famous races such as MOTO GP, WSB, and AMA. A supreme gem that combines advanced technology and craftsmanship at a high level. Its performance, quality and sound promise the best sa... Read More
    from S$1,699.00
    Min. 4 days
  10. Drag pipe muffler
    DAYTONA Drag pipe muffler
    ● FI compatible O2 sensor boss is newly installed. ● A three-way catalyst is built in the front and rear mufflers to comply with the 2007 exhaust gas regulations. ● Compliant with 2010 proximity / acceleration noise regulations. Comes with a certification plate that is safe even during vehicle in... Read More
    from S$1,799.00
    Min. 7 days
  11. IXRACE HONDA CB 1000 R 08-15 Z7B Twin Up Slip Muffler
    MAD MAX IXRACE HONDA CB 1000 R 08-15 Z7B Twin Up Slip Muffler
    [Compatible model] HONDA CB 1000 R 08-15 * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    from S$1,199.00
    Min. 48 days
  12. IXRACE HONDA VFR 800 X CROSSRUNNER Z7 Twin Up Slip Muffler
    MAD MAX IXRACE HONDA VFR 800 X CROSSRUNNER Z7 Twin Up Slip Muffler
    [Compatible model] HONDA VFR 800 X CROSS RUNNER * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    from S$1,199.00
    Min. 48 days
  13. IXIL + HONDA + Monkey 125++ '19 + L2X + dual + full EX + muffler
    MAD MAX IXIL + HONDA + Monkey 125++ '19 + L2X + dual + full EX + muffler
    Suitable for  HONDA MONKEY 2019  complete  Matte polish  Mass (kg)  1.5  Material  Stainless steel AISI304  Length (mm)  305  Shape  Dual round 45mm 
    from S$589.90
    Min. 48 days
  14. Stainless steel muffler
    OVER RACING Stainless steel muffler
    A genuine heat guard can be attached. Drain bolt: ○, oil filter: ○, tandem: ○ * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * This product does not meet the safety standards. Products that ... Read More
    Type  Full exhaust  Suitable for  KLX125、D-TRACKER125 
    from S$579.90
    Min. 5 days
  15. ZERO SS WT
    Moriwaki Engineering ZERO SS WT
    By using titanium, which is the lightest material from pipes to silencers, we maintain a luxurious beauty that does not change even after long-term use. In order to express the tone of the V-TECH high-spec engine, it was developed based on the basic concept of "a collection of sounds that ar... Read More
    from S$599.90
    Min. 63 days
  16. TWIN SLASH ROUND
    Vance&Hines TWIN SLASH ROUND
    4-inch round shape that matches the bagger style. It can also be installed on vehicles equipped with saddle bag extensions. The end part has a double slash cut design to enhance the sense of quality. Full cover heat shield specifications prevent muffler burning and maintain beautiful chrome plati... Read More
    Color  Chrome 
    from S$1,199.00
    Min. 5 days
  17. Stainless steel muffler
    OVER RACING Stainless steel muffler
    We are checking the installation on Cub90. Normal kick pedal, normal step, normal swing arm OK. The center stand cannot be used. Assembly method: 1-1, drain bolt: ○, center stand: × * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the ... Read More
    Suitable for  Cub90  Type  Full exhaust 
    from S$559.90
    Min. 5 days
  18. SHORT SHOTS STAGGERED (short shot staggered)
    Vance&Hines SHORT SHOTS STAGGERED (short shot staggered)
    Short type 2-2 type exhaust. The slash-cut exhaust in front of the rear tire has a stylish double structure, and plays the traditional hot rod sound of Vance & Hines unique to the short type. In addition to making the car body look lighter, it also has the effect of increasing the exposure of... Read More
    Color  Chrome 
    from S$1,299.00
    Min. 5 days
  19. IXIL SUZUKI GSX-R1000 '12 -'13 SOVS Oval Slip-on muffler
    MAD MAX IXIL SUZUKI GSX-R1000 '12 -'13 SOVS Oval Slip-on muffler
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * The following are the dimensions and weight of only one silencer.
    complete  Matte polish  Type  SOVS  Material  Stainless steel AISI304  Length (mm)  393  Mass (kg)  2.1  Shape  Oval 130 × 100mm 
    from S$999.00
    Min. 48 days
  20. IRONHEAD (iron head) HARLEY-DAVIDSON FAT BOB (Fat Bob) '18 HC2-3B Slip-on muffler black
    MAD MAX IRONHEAD (iron head) HARLEY-DAVIDSON FAT BOB (Fat Bob) '18 HC2-3B Slip-on muffler black
    The end cap is equipped with a slash end as standard equipment. The end cap can be turned in 4 directions. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * This product will be ordered. * It... Read More
    Length (mm)  380  Mass (kg)  2.9  Shape  round  complete  Matte black  Type  Muffler: HC2-3B  Material  Stainless steel AISI304  Suitable for  HARLEY DAVIDSON FAT BOB 2018 
    from S$749.90
    Min. 48 days
  21. Slip-on muffler (S / O) Titanium (GP type silencer)
    AKRAPOVIC Slip-on muffler (S / O) Titanium (GP type silencer)
    SLIP-ON LINE It is a line that has the same concept as Bolt Online, but is closer to a leshy feeling by including the replacement of the link pipe. The resulting visual changes are significant, and some vehicles have titanium link pipe settings. It is a line where you can experience the high perf... Read More
    from S$879.90
    Min. 5 days
  22. 02 '~ 03' YZF R-1 SUS SLIP-ON Carbon
    Yamamoto Racing 02 '~ 03' YZF R-1 SUS SLIP-ON Carbon
    Specification  Carbon 110 × 500  Volume (dB)  97  Mass (kg)  Type  S/O 
    from S$1,499.00
    Min. 17 days
  23. IXIL KAWASAKI ER-6 (12-16) EX650E, F / ER650E, F FULL SOVS-Oval type
    MAD MAX IXIL KAWASAKI ER-6 (12-16) EX650E, F / ER650E, F FULL SOVS-Oval type
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. ※【Please be sure to read it!】 This item will be ordered. It basically takes about 30 to 45 days for delivery. In addition, the manufacturer m... Read More
    Material  Stainless steel AISI304  Type  SOVS  Shape  Oval 130 × 100 mm  Mass (kg)  2.1  complete  Matte polish  Length (mm)  393 
    from S$1,599.00
    Min. 48 days
  24. IXIL SUZUKI SV1000N / SV1000S '03 -'05 SOVE Oval Left and right two out Slip-on muffler
    MAD MAX IXIL SUZUKI SV1000N / SV1000S '03 -'05 SOVE Oval Left and right two out Slip-on muffler
    This product has two left and right. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * The following are the dimensions and weight of only one silencer.
    complete  Matte polish  Type  SOVE  Mass (kg)  Shape  Oval 125 × 100mm  Length (mm)  493  Material  Stainless steel AISI304 
    from S$1,899.00
    Min. 48 days
  25. SS up muffler
    OVER RACING SS up muffler
    A genuine muffler cover can be attached. (Not included in the product.) Government certified, JMCA certified * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * The bike itself is sold separately.
    Dimension (mm)  Exhaust pipe: Φ27.2, Silencer: Φ80 × 220  Type  Full exhaust  Suitable for  MONKEY(FI) 
    from S$669.90
    Min. 5 days
  26. EVO Titanium (Hexagonal Silencer / Titanium End)
    AKRAPOVIC EVO Titanium (Hexagonal Silencer / Titanium End)
    EVOLUTION LINE The top model of Akrapovič, which has been adopted by the works team for many years. It is the highest quality product designed for running on the circuit. All weight and power are the best way to reap 1/100 second. The beautiful titanium pipe and the welded beat by the craftsman h... Read More
    from S$1,799.00
    Min. 4 days
  27. 99 '~ 07' CB400SF VTEC SUS4-2-1 with carbon JMCA plate
    Yamamoto Racing 99 '~ 07' CB400SF VTEC SUS4-2-1 with carbon JMCA plate
    Specification  Carbon 110 x 450  Volume (dB)  94  Type  SUS4-2-1  Mass (kg)  6.3 
    from S$1,999.00
    Min. 17 days
  28. CB1100RS (17-) SS Megaphone S / O
    OVER RACING CB1100RS (17-) SS Megaphone S / O
    Specification  JMCA 
    from S$1,599.00
    Min. 22 days
  29. Thermo Protection Wrap
    DAYTONA Thermo Protection Wrap
    Prevents heat from flowing out from the exhaust pipe surface by wrapping it around the exhaust pipe. It keeps the engine head temperature at an appropriate temperature, improves exhaust efficiency, and improves engine power. * Securely fix with a stainless steel strap. * Smell and odor will be em... Read More
    Heat Resistance Temperature (℃)  1100 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  30. Thermo Shield Tape
    DAYTONA Thermo Shield Tape
    A lot of maintenance materials related to mufflers are available!
    Size  38mm×2.3m  Specification  Back adhesive type  Heat Resistance Temperature (℃)  550 
    Rating:
    74%
    from S$46.99
    Min. 2 days
  31. Muffler joint gasket
    KITACO Muffler joint gasket
    An essential item when replacing the slip-on muffler! Prevents exhaust leakage at the connection between the exhaust pipe and silencer, etc., and maximizes the performance of the muffler. It is ideal not only for muffler replacement but also for muffler disassembly and maintenance. * The muffler ... Read More
    Rating:
    97%
    from S$14.99
    Min. 2 days
  32. Stainless Muffler Band
    KIJIMA Stainless Muffler Band
    More tightening torque can be applied compared to conventional bands.
    Material (band)  Stainless steel  Material (Bolt)  Steel 
    Rating:
    96%
    from S$15.99
    Min. 2 days
  33. Silent Glass Wool
    KIJIMA Silent Glass Wool
    The muffling effect can be improved by replacing it when the muffling effect deteriorates due to aging.
    Heat Resistance Temperature (℃)  600  Included Accessories  Stainless wire 
    Rating:
    90%
    from S$9.59
    Min. 2 days
  34. Insulated Glass Wool Sheet Type
    DAYTONA Insulated Glass Wool Sheet Type
    A lot of maintenance materials related to mufflers are available!
    Sheet Size (mm)  300×400  Thickness (mm)  1.4 (including release paper)  Heat Resistance Temperature (℃)  350 (Aluminum / 200) 
    Rating:
    94%
    from S$31.99
    Min. 2 days
  35. Siren Server Baffle (STD)
    DAYTONA Siren Server Baffle (STD)
    General-purpose type silencer end baffle (inner diameter: 19.8 mm). Attach it to the silencer end to reduce the volume. The retro type adopts a retro-style design with a pull-out bar placed in the center of the end. The standard type has an end pipe installed on the back side to make it difficult... Read More
    Overall Length (mm)  48.5 
    Rating:
    86%
    from S$14.99
    Min. 2 days
  36. Insulated glass wool
    DAYTONA Insulated glass wool
    A lot of maintenance materials related to mufflers are available!
    Heat Resistance Temperature (℃)  350 (Aluminum / 200)  Type  Roll type 
    Rating:
    64%
    from S$49.99
    Min. 2 days
  37. EX Muffler spring
    KITACO EX Muffler spring
    It is a repair part of the silencer fixed with a spring. We have each size. The spring life depends on the vibration amount of the muffler and chamber, and the shape of the hook. Be sure to make the contact surface of the spring hook large, and for vibration isolation, attach a heat-resistant rub... Read More
    Suitable for  General purpose 
    Rating:
    90%
    from S$5.99
    Min. 2 days
  38. Heat resistant glass wool
    KIJIMA Heat resistant glass wool
    Protects low heat-resistant parts such as FRP from the heat of mufflers and engines. Heat resistant 500 degrees with stainless wire
    Dimension (mm)  350×400  Thickness (mm) 
    Rating:
    87%
    from S$28.99
    Min. 2 days
  39. Silencer band
    KITACO (K-CON) Silencer band
    A set of silencer band and band rubber required when replacing the muffler. Two ribs are provided on the bent part to ensure sufficient strength. * Be careful not to cut your fingers etc. with the edge when attaching or detaching the rubber. * Be sure to check the tightening of the bolts before r... Read More
    Dimension C (mm)  10  Dimension B (mm)  25  Material  Stainless steel (1.2mm thickness) 
    Rating:
    88%
    from S$28.99
    Min. 2 days
  40. Silent Glass Wool (Standard Type)
    DAYTONA Silent Glass Wool (Standard Type)
    A lot of maintenance materials related to mufflers are available!
    Heat Resistance Temperature (℃)  700  Included Accessories  Soft stainless steel wire for fixing 
    Rating:
    85%
    from S$19.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 5080

Set Ascending Direction