Motocycle Cables
Cables are parts of motorcycle equipment, such as brake cables, meter cables, and clutch cables. Each cable is compatible with a wide range of models with cable parts essential for comfortable riding. The meter cable is a cable for business scooters, and is popular with genuine products. In addition, there are various types of cables, such as throttle cables and choke cables for adjusting the engine rotation. In particular, demand for brake cables and clutch cables is high.
Other Related Pages
- NTB Meter cableCompatible with a wide range of vehicles from scooters to large vehicles For business and scooters * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will... Read MoreType Meter cable
- NTB Brake cableCompatible with a wide range of vehicles from scooters to large vehicles For business and scooters * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
- NTB Clutch cableCompatible with a wide range of vehicles from scooters to large vehicles Cable parts essential for smooth riding * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.Type Clutch cable
- KITACO (K-CON) Cable end SET* We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * This product is for emergency use. Please do not use it for a long time.Included Accessories L-type wrench, hollow screw Material / Processing Steel / Uniqlo
- NTB Throttle CableCompatible with a wide range of vehicles from scooters to large vehicles * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
- NTB Speedometer CableCompatible with a wide range of vehicles from scooters to large vehicles Cable parts essential for smooth riding For on-road (large vehicles) * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself,... Read More
- No Brand Brake cable* We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Please check the compatible product from the part number or the reference part number of another company before purchasing.Type Brake cable
- No Brand Speedometer cable* This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you. * Please check the compatible product from the part number or the r... Read MoreType Speedometer cable
- KIJIMA Clutch wire stopperFor first aid such as when the drum part of the clutch wire suddenly breaks! 2 to 2.5 mm wire compatible * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.Main Unit Dimensions (mm) 8Φ × 12 (excluding screws and nuts)
- KITACO Cable adjusterFor repairing clutch cables and Kitaco front brake cable adjusters. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.Suitable for M8×P1.25 Type P-1 Specification General purpose
- No Brand Throttle cable* We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Please check the compatible product from the part number or the reference part number of another company before purchasing.Type Throttle cable
- NTB Choke cable reprintPart No. 17950-GB2-711 Manufacturer Honda Type Choke cable reprint
- KITACO Choke cable assemblyIt is a repair part of Kitaco carburetor. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
- KITACO (K-CON) Inner wire SET (for throttle)An emergency wire set that can handle sudden wire troubles at touring destinations. By adopting a steel wire suitable for fixing solder, it is possible to use it for a long time by fixing it with solder. * We recommend that you ask a maintenance company to replace this product. Compensation may n... Read MoreIncluded Accessories L-shaped wrench, enamel screw
- PMC Cell motor relayA reinforced type cell motor relay that has a capacity increased by 30% compared to the genuine product and has a rated output of up to 100A. 12V general purpose. Of course, it can be used for other than Z series. * We recommend that you ask a maintenance company to replace this product. Compensa... Read More
- KITACO (K-CON) Cable end coverAn adjustment spacer that makes the cable end body system 8 mm when used in combination with the cable end set (Φ6 x 10). * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.Type Φ6→Φ8
- KITACO Speedometer cableIt is a speedometer cable for repair. * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
- NTB Tachometer cableFor on-road (large vehicles) * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.Type Tachometer cable
- ALCANhands Clutch wireBased on industrial cable technology that requires strict quality such as "strength", "durability", and "moisture resistance" Clears the issues of "strength" and "suppleness" required for motorcycle cables at a high level. With an abundant car mod... Read More
- KITACO (K-CON) Inner wire (for clutch)Emergency wire SET that can handle sudden wire troubles at touring destinations. By adopting a steel wire suitable for fixing solder, long-term use with fixing solder is possible. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the re... Read MoreMaterial / Processing Steel / galvanized Size Φ2.0×1.5m
- DAYTONA Helmet lock cableIt is difficult to carry a helmet when the vehicle is stopped, but it is difficult to use the genuine helmet holder! Daytona's helmet holder product that improves such a situation! Various idea products according to the situation make the troublesome situation when the vehicle is stopped comf... Read MoreDimension (mm) 500
- KITACO Multi throttle cableKitaco high throttle SET and multi high throttle SET repair cables. The inner cable discharge amount can be adjusted by about 30 mm and can be widely used. Inner cable discharge amount can be adjusted by about 30 mm * We recommend that you ask a maintenance company to replace this product. Compen... Read More
- KITACO (K-CON) Speedometer cable jointA speedometer cable joint that allows you to easily extend the meter cable that cannot be reached due to the relocation of the speedometer. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
- KITACO Multi high throttle SETIt is a high throttle SET that allows you to fully throttle faster than normal throttle without having to re-grip. It is very effective for sports driving and circuit driving. This model uses a multi-throttle cable that can be widely used from PCΦ20 to PEΦ22, 24, flat Φ24, VMΦ26, and PWKΦ. Inner ... Read More
- PMC Clutch wire adjustment screwA clutch wire adjuster with a brilliant chrome-plated finish and a black-plated finish that suppresses flashiness. Delivery as a set of screws and stoppers. Not only STD but also adjustable clutch lever holder (part number 72-0282 / 72-0283) can be used. Compatible with wire outer diameter 8Φ. * ... Read More
- ALCANhands Emergency repair wire kitYou can quickly cure the wire with a simple in-vehicle tool. Can handle sudden wire troubles. Please carry it with the in-vehicle tools. Please use it to output various data when requesting custom-made wire production. The wire is a consumable item. There are possibilities in all situations, such... Read MoreSuitable for General purpose
- PMC Z / KZ clutch cable clampClamp holder for semi-fixing the clutch wire along the frame down tube. Along with realizing smooth wire handling, contact with the exhaust pipe can be prevented. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is... Read More
- DAYTONA Long clutch cable +150 SR'83-For SR and TW, the best way to propose a style is to replace the handle! When replacing the handle, it is necessary to change the length from the genuine cable according to the type of handle. Please check the compatibility table with the various handles of Daytona and choose the appropriate leng... Read MoreSize 150mm longfrom S$28.99Min. 2 days
- ALCANhands Throttle wireBased on industrial cable technology that requires strict quality such as "strength", "durability", and "moisture resistance" Clears the issues of "strength" and "suppleness" required for motorcycle cables at a high level. With an abundant car mod... Read More
- ALCANhands Choke wireWe have achieved a tensile strength of 250 kg by using 7 high-density 7 x 7 stainless copper wires. The surface is swaging processed to reduce the coefficient of friction and realize a light lever touch. The joint of the drum uses aluminum die-cast molding that can be strong and of high quality. ... Read MoreLength type normal
- HURRICANE Speedometer cableConformity genuine part number _4L0-83550-00 * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.Color Blackfrom S$23.99Min. 2 days
- ALCANhands Brake wireWe have achieved a tensile strength of 250 kg by using 7 high-density 7 x 7 stainless copper wires. The surface is swaging processed to reduce the coefficient of friction and realize a light lever touch. The joint of the drum uses aluminum die-cast molding that can be strong and of high quality. ... Read MoreLength type normalfrom S$34.99Min. 4 days
- KIJIMA Extension meter cableThis is useful when the manufacturer cable does not reach due to the movement of the meter. * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be... Read MoreSpecification 250mm extensionfrom S$19.99Min. 2 days
- ALCANhands Speedometer cableThe speed (tachometer) meter works by physically transmitting the rotation of the drive sprocket with a "meter cable". Generally speaking, a cable (wire) is known as a tow cable (wire), but a meter cable is a rotating cable (wire) for power transmission. Since it is a part that directly... Read Morefrom S$28.99Min. 5 days
- DAYTONA S meter cable + 70MM long L-DIOScooter cable lineup! * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
- PMC Cell motor lead wire setA reed wire that is indispensable when using a GPZ type starter motor for the '72 -'80 model Z series vehicles that use a fixed wire type starter motor. Delivery with waterproof dust boots. Of course, it can also be used as a replacement for GPZ vehicles. * We recommend that you ask a mai... Read More