All Category

Engine Parts

The engine system includes parts such as bore ups, oil pumps, camshafts, gasket oil seals, oil coolers, and radiators. Bore-up is the part that increases the displacement and acts as an acceleration. The oil pump is the part of the heart that circulates oil. The camshaft is a part that performs intake and exhaust in the engine and opens and closes the valve. Gasket oil seals prevent oil and gas from leaking from the joints between pipes. Both oil coolers and radiators work to cool, but oil coolers circulate oil and ATF, etc., and heat exchangers for direct cooling, radiators circulate cooling water and cool oil is.
View : Grid List
Filter

Items 1 - 40 of 2561

Set Ascending Direction
  1. Gasket Sheet
    MonotaRO Gasket Sheet
    It has high tensile strength and excellent durability. The stress relaxation rate is low, especially at high temperature and high surface pressure. Suitable for sealing oil and fuel. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the... Read More
    Heat Resistance Temperature (℃)  -40~200  Material  Non-asbestos beater sheet 
    Rating:
    90%
    from S$4.29
    Min. 2 days
  2. Bore-up cylinder kit
    KJT Bore-up cylinder kit
    * Only MOCKBY-05H comes with a head. Muffler replacement is required for production vehicles (exhaust gas regulation model) after September 1999 (MOCKBY-01 only). When installing to Let's Street Magic, please use the EX gasket for sepia (MOCKBS-01 only). Since it is an imported product, it ma... Read More
    Rating:
    69%
    from S$129.90
    Min. 7 days
  3. Monkey 110cc Normal HD Bore Stroke Up Kit Chutetsu Cylinder
    SHIFTUP Monkey 110cc Normal HD Bore Stroke Up Kit Chutetsu Cylinder
    from S$869.90
    Min. 4 days
  4. Gasket Sheet
    KIJIMA Gasket Sheet
    Freely cut with a cutter etc. to match the genuine cover. Asbestos is not used. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Heat Resistance Temperature (℃)  180 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  5. Exhaust gasket
    NTB Exhaust gasket
    We have a lineup of exhaust gaskets for various vehicles from 50cc scooters to large vehicles. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    83%
    from S$3.89
    Min. 2 days
  6. Gasket Sheet
    KITACO Gasket Sheet
    A general-purpose sheet that is convenient for one-off production of base packing, manifold packing, etc. Since various thicknesses are set, please use it according to the application. Non-asbestos material * We recommend that you ask a maintenance company to replace this product. Compensation ma... Read More
    Dimension (mm)  250×420 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  7. Gasket set
    KJT Gasket set
    * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Muffler replacement is required for production vehicles (exhaust gas regulation model) after September 1999 (MOGSY-01S / MOGSY-02 / MOGSY-03 ... Read More
    Rating:
    88%
    from S$6.39
    Min. 2 days
  8. Oil Seal Set
    CF POSH Oil Seal Set
    A set of 3 sizes that are frequently used during overhaul. Fi cars can be used. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    98%
    from S$11.99
    Min. 2 days
  9. Tiger winding (How to assemble Bore Up KIT)
    KITACO Tiger winding (How to assemble Bore Up KIT)
    This is a manual for assembling the bore-up KIT of a 4-stomini car that is highly recommended for tuning beginners. Two types are available: the upper waist section, which describes the work from the cylinder head to the piston, and the lower waist section, which describes the work from the crank... Read More
    Rating:
    83%
    from S$12.99
    Min. 2 days
  10. LIGHT Bore Up KIT
    KITACO LIGHT Bore Up KIT
    * Because the torque is improved, the maximum speed can be increased by increasing the front sprocket by 1 to 2T or reducing the rear sprocket by 3 to 5T and lengthening the gear ratio. * The LIGHT bore-up KIT varies depending on the government office in the area, but if you meet the conditions s... Read More
    Stroke (mm)  41.4 (Normal)  Specification  Piston / Casting 
    Rating:
    87%
    from S$159.90
    Min. 2 days
  11. Base Gasket Sheet
    DAYTONA Base Gasket Sheet
    Supports up to 2 mm thickness by stacking two sheets. It is easy to cut using a normal gasket as a paper pattern. Heat resistant temperature: 180 ℃ (non-asbestos) * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is... Read More
    Heat Resistance Temperature (℃)  180  Material  Non-asbestos 
    Rating:
    96%
    from S$7.49
    Min. 2 days
  12. Oil Seal Set (Kick, Counter, Change Arm)
    TAKEGAWA Oil Seal Set (Kick, Counter, Change Arm)
    The oil seal of the kick starter part uses a dust strip that is not found in genuine products. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    89%
    from S$9.89
    Min. 2 days
  13. Cap nut & washer set (each bore up KIT option part)
    KITACO Cap nut & washer set (each bore up KIT option part)
    It is a cap nut SET with a longer size than the normal nut. It has a large screw thread width and is difficult to loosen. Of course, washers (some copper washers) compatible with monkey and cub engines are also included. * Please be careful about the clearance between the fender and the tire.
    Size  M6×12  Suitable for  Monkey / Cub engine 
    Rating:
    85%
    from S$9.59
    Min. 2 days
  14. COOLTECH TYPE-S
    PLOT COOLTECH TYPE-S
    Just replace it with a genuine radiator cap! By strengthening the spring of the pressure control valve of the radiator cap, the pressure inside the radiator is increased and the cooling performance of the radiator is maximized. * We recommend that you ask a maintenance company to replace this pro... Read More
    Spring power (N)  11 
    Rating:
    97%
    from S$26.99
    Min. 2 days
  15. Aluminum flexible hose Φ50 (1m)
    SHIFTUP Aluminum flexible hose Φ50 (1m)
    Can be used to take in fresh air from NSF / NSR * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    88%
    from S$28.99
    Min. 2 days
  16. Piston kit
    KJT Piston kit
    * Please check the compatible product from the part number or the reference part number of another company before purchasing. * Muffler replacement is required for production vehicles (exhaust gas regulation model) after September 1999 (MOPKY-01S only). * When installing to Let's Street Magic... Read More
    Rating:
    78%
    from S$28.99
    Min. 2 days
  17. Reinforced Cam Chain EK25HS 82 Link for Monkey / Gorilla System
    DAYTONA Reinforced Cam Chain EK25HS 82 Link for Monkey / Gorilla System
    Reinforced parts developed by Daytona that should be installed at the same time when customizing a 4 mini engine. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Type  82 links 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  18. Normal displacement packing SET
    KITACO Normal displacement packing SET
    It is a backing set for the cylinder and cylinder head. It is very convenient to put 1SET in the tool box for repair when a sudden trouble occurs. We have a range of displacements from normal displacement to each displacement of Kitaco's bore-up KIT.
    Rating:
    87%
    from S$25.99
    Min. 2 days
  19. Oil cooler hose
    KITACO Oil cooler hose
    Repair parts for Kitaco oil cooler * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Outer Diameter (Φmm)  12.6  Inner Diameter (Φmm)  6.2 
    Rating:
    97%
    from S$0.61
    Min. 2 days
  20. SPL high camshaft (normal head option parts)
    KITACO SPL high camshaft (normal head option parts)
    Evolved high cam shaft compatible with normal cylinder heads. The characteristic that extends in the higher rotation range is realized.
    Rating:
    87%
    from S$119.90
    Min. 2 days
  21. Normal displacement packing SET (stainless steel gasket specification)
    KITACO Normal displacement packing SET (stainless steel gasket specification)
    Stainless steel head gasket specifications Recommended for 50cc high compression piston SET
    Rating:
    90%
    from S$28.99
    Min. 2 days
  22. High camshaft (normal head option parts)
    KITACO High camshaft (normal head option parts)
    By changing the intake timing and exhaust timing, it demonstrates a wide range of power from low speed to high speed and is easy to handle.
    Rating:
    93%
    from S$79.99
    Min. 2 days
  23. Driven oil seal set Address V125
    DAYTONA Driven oil seal set Address V125
    Drive system refresh KIT repair product. It is compatible with genuine parts and can be used as a replacement product. The package has a header, so you can hook it up. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement wo... Read More
    Rating:
    90%
    from S$11.99
    Min. 2 days
  24. Packing SET-A for bore up KIT88 / 108cc
    KITACO Packing SET-A for bore up KIT88 / 108cc
    It is a packing SET for repairing cylinders and cylinder heads. It is very convenient to put 1SET in the tool box for repair when a sudden trouble occurs. We have a range of displacements from normal displacement to each displacement of the manufacturer's bore-up KIT. For the old bore-up KIT.... Read More
    Rating:
    100%
    from S$25.99
    Min. 2 days
  25. Oil Filter O-Ring S 09280-54001
    KIJIMA Oil Filter O-Ring S 09280-54001
    It is an O-ring with the same shape as the genuine one. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Width (mm)  2.4  Inner Diameter (Φmm)  52.6  Shape  O-ring  Genuine Part No.  Suzuki: 09280-54001 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  26. Gasket kit
    NTB Gasket kit
    Gasket kit. A must-have item for restoration and overhaul! It's a great deal at a reasonable price. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    20%
    from S$17.99
    Min. 2 days
  27. 50cc packing SET
    KITACO 50cc packing SET
    Packing SET for normal repair. Very convenient for maintenance.
    Rating:
    87%
    from S$9.59
    Min. 2 days
  28. Packing SET-A for bore up KIT88 / 108cc
    KITACO Packing SET-A for bore up KIT88 / 108cc
    It is a packing SET for repairing cylinders and cylinder heads. It is very convenient to put 1SET in the tool box for repair when a sudden trouble occurs. We have a range of displacements from normal displacement to each displacement of the manufacturer's bore-up KIT. For the current bore-up ... Read More
    Rating:
    80%
    from S$26.99
    Min. 2 days
  29. Radiator cap
    DRC (DIRTFREAK) Radiator cap
    A radiator cap for racing that supports open valve pressure up to 1.6kgf / c. Overheating is prevented by increasing the pressure inside the radiator and raising the boiling point of the cooling water. Supports hard driving such as harsh enduro and motocross. * We recommend that you ask a mainten... Read More
    Specification  1.6kgf/cm2 
    from S$19.99
    Min. 2 days
  30. Circlip set
    CHAMELEON FACTORY Circlip set
    A set of 10 convenient original circlips. (AXIS90 / 50, live DIO system, address V100, read 90-'92 NSR80 / CRM80, NSR50 / CRM50 system, etc.) There is a "circlip" to order repairs often. Since it is a small part, it is difficult to order it as a single item, but this SET has a lineu... Read More
    Dimension (mm)  12 
    Rating:
    60%
    from S$7.99
    Min. 2 days
  31. General purpose aluminum pipe straight For radiator hose
    NEXPerformance General purpose aluminum pipe straight For radiator hose
    By combining a general-purpose hose and an aluminum pipe, you can install it on various vehicle models. The NEX silicone radiator hose is made of two types of silicone materials. The internal silicone hose improves the flow performance of the cooling water, and the silicone rubber woven with fibe... Read More
    Color  Black 
    from S$28.99
    Min. 6 days
  32. Piston pin clip for bore up
    KITACO Piston pin clip for bore up
    Repair parts for Kitaco bore-up kit
    Rating:
    100%
    from S$0.75
    Min. 2 days
  33. COOLTECH TYPE-R
    PLOT COOLTECH TYPE-R
    Just replace it with a genuine radiator cap! By strengthening the spring of the pressure control valve of the radiator cap, the pressure inside the radiator is increased and the cooling performance of the radiator is maximized. * We recommend that you ask a maintenance company to replace this pro... Read More
    Spring power (N)  13 
    Rating:
    90%
    from S$31.99
    Min. 2 days
  34. Cylinder kit
    KJT Cylinder kit
    * When installing to Let's Street Magic, please use the EX gasket for sepia (MOCKS-01 only). Since it is an imported product, it may have small scratches, but it is not a defective product.
    Size  STD 
    Rating:
    87%
    from S$129.90
    Min. 2 days
  35. Packing SET-A for bore up KIT75cc
    KITACO Packing SET-A for bore up KIT75cc
    It is a packing SET for repairing cylinders and cylinder heads. It is very convenient to put 1SET in the tool box for repair when a sudden trouble occurs. We have a range of displacements from normal displacement to each displacement of KITACO's bore-up KIT. * If a stainless head gasket is at... Read More
    Suitable for  KITACO LIGHT bore up 75cc 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  36. General-purpose silicon radiator hose elbow 90 °
    NEXPerformance General-purpose silicon radiator hose elbow 90 °
    It is made of two types of silicone materials, and the internal silicon improves the flow performance of the cooling water, and the silicone rubber woven with fiber fibers is reinforced in a quadruple structure. The heat resistance and pressure resistance are greatly improved compared to the genu... Read More
    Length (mm)  50  Color  Blue 
    Rating:
    20%
    from S$28.99
    Min. 2 days
  37. Ultra oil pump KIT
    KITACO Ultra oil pump KIT
    Discharge rate about 3 times (compared to 50cc engine normal pump) Concave drive shaft * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually. * Monkey (FNO.Z50J-1000001 ~ 1195595) cannot use the ult... Read More
    Rating:
    20%
    from S$55.99
    Min. 2 days
  38. O-ring set (18235, 18236)
    DAYTONA O-ring set (18235, 18236)
    DAYTONA Repair parts for iron gasoline carrying cans. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possible if the replacement work is done individually.
    Rating:
    93%
    from S$12.99
    Min. 2 days
  39. Piston kit
    CHARMO Piston kit
    * Because it is an imported product, there may be small scratches, but it is not a defective product. * It will be an oversized piston.
    Rating:
    60%
    from S$39.99
    Min. 6 days
  40. O-ring
    KITACO O-ring
    Repair O-rings and oil seals of the same size as genuine parts. If oil leaks or bleeds from the oil filler cap, oil filter cap, spindle, or shaft, it is necessary to replace it with a new one. * We recommend that you ask a maintenance company to replace this product. Compensation may not be possi... Read More
    Rating:
    100%
    from S$3.19
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2561

Set Ascending Direction