Gauges & Dashboards
Meters are meters for measuring voltage, temperature, outside air temperature, etc., and peripheral devices for mounting them. Each meter has digital and analog. Voltage management is indispensable for injection vehicles. It can be managed properly with a voltmeter. Hot water temperature and outside temperature are also important for long-term use of the vehicle. In addition to the one with a different indicator for each measured value, there are some that can measure multiple temperatures such as voltage, oil temperature, and outside temperature with one indicator. Even digital displays that use LEDs are easy to see outdoors.
Other Related Pages
- DAYTONA NANO2 speedometerDigital meter with white LED backlight debuts! Compact and waterproof. Perfect for any custom scene! Equipped with a dual display trip meter, maximum speed memory function, and clock display (12h) function. Odometer & trip meter 12 switchable display. Current consumption: Approx. 20mA (Standb... Read MoreOperating Voltage DC9~16V Waterproof IPX6 equivalent
- DAYTONA Sensor fitting for oil balanceUsed by replacing with genuine oil pan drain bolts.
- MAD MAX General-purpose electric LED tachometer 13000 rotation 12V onlyGeneral-purpose electric illumination tachometer We support many types of vehicles, from mopeds to large vehicles. Pick up the pulse signal from the ignition coil (or plug cord). If the genuine vehicle is full tiger & CDI ignition, it can be installed widely regardless of engine type and disp... Read MoreMaterial Stainless steel
- DAYTONA AQUAPROVA compact voltmeterCan be turned ON / OFF in conjunction with the ignition key. By changing the connection position, it is possible to measure other than battery voltage. Equipped with a backlight. Equipped with battery alert function. Energy-saving design with current consumption of 0mA when the meter power is off... Read More
- PMC Speedometer cableMeter cables that send information to tachometers and speedometers every moment require high precision in order to transmit accurate speed and rotation speed, and at the same time, they are also parts that are extremely worn. The performance meter cable, which combines smooth operation with reduc... Read More
- KITACO Digital water thermometer attachmentIt is a T-type attachment required when connecting a digital thermometer type 3 or analog water temperature gauge (discontinued) to the radiator hose. Since it is a radiator hose relay type, please select according to the inner diameter of the radiator hose of the vehicle to be installed.Finish Silver anodized
- DAYTONA Yuonkei SR400 / 500A lineup of dipstick oil temperature systems dedicated to vehicle models that have an oil temperature gauge function on the oil level gauge of 4-stroke vehicles. Just replace it easily!
- KITACO Engine hour meterIt is a built-in hour meter that integrates the cumulative time that the engine has been running. Displays the cumulative operating time of engine operation.Included Accessories Antenna lead wire / magic tape Battery Life (hours) About 20000 Measurement method Pulse sensing method
- DAYTONA Digital meter mounting stayA lineup of various sensor fittings when attaching Daytona's TEMP meter lineup to the vehicle body. Compatible with all types of vehicles. In addition, custom standard, various mini meters, etc. are available in various shapes, and dedicated and general-purpose stays realize a variety of mete... Read More
- PMC Km / h sticker for Z / KZ miles meterSimply attach it to the lens of a mileage display speedometer for North America or the United Kingdom, and it will easily transform into a kilometer display meter. Of course, it also fits the vehicle inspection.
- DAYTONA Compact temp meterDaytona's TEMP meter series is low-priced, pursues basic performance, and includes basic related products. It is a lineup that supports a wide range of situations from racing scenes to normal use. * There is no backlight function or clock function. * Depending on the vehicle, the water temper... Read MoreMass (g) Approx. 30 (main unit only) Unit of Measurement Celsius ° C only Suitable Battery Coin cell battery (LR44 type)
- PMC Z / KZ meter mount damper setIn order to protect and prolong the life of meters, which are precision instruments, the vibration generated from the vehicle body must be absorbed by the damper rubber. All-in-one delivery with one damper rubber, collar, washer, and nut as a set.
- DAYTONA Indicator stayThe standard banana type indicator stay is available. Please combine the materials well and finish around the meter full of originality. By installing a Daytona general-purpose and vehicle-specific indicator instead of the genuine indicator that disappears when the genuine meter or headlight is r... Read More
- OPPAMA INDUSTRY Pulse Engine Hour Meter PET-3200RIt is the world's smallest on-board hour meter that measures the cumulative accumulated time of operation of a gasoline engine. It can be used with all gasoline engines except the direct ignition type. Maintenance of gasoline engine and management of inspection time. * ・ Reset tool and cable... Read MoreIncluded Accessories Antenna lead wire (0.5m), Velcro A / B Material (Body / Case) ABS Power Supply Built-in battery (not replaceable) Measuring Time 0000:00~9999:59 Measurement Accuracy (r/min) ±10
- DAYTONA AQUAPROVA HG TEMP METEREasy-to-operate button design. Good visibility is ensured with a large character display that makes it easy to grasp the condition of your car day and night. Of course, it's a simple yet timeless design, yet stylish.Operating Temperature Range (℃) -20~50 Voltage (V) DC8~18 Power Supply External power supply DC12V drive Display Update Cycle 1 second (fixed) LCD display Inverted liquid crystal (black) Waterproof Specifications IPx7 Backlight Included
- KITACO 120km speedometerIt is a 120km / h speedometer designed exclusively for the vehicle model with the original meter panel design. * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it... Read More
- PMC Tachometer cableMeter cables that send information to tachometers and speedometers every moment require high precision in order to transmit accurate speed and rotation speed, and at the same time, they are also parts that are extremely worn. The performance meter cable, which combines smooth operation with reduc... Read More
- DAYTONA For bike + mechanical speedometer + Φ60 + white LED lightingA classic of old car custom materials, revival! A speedometer with a classical panel design. Uses an LED-backlit dial that is easy to see even at night. * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it b... Read More
- DAYTONA Denspiyo Henkan Adapter / TWINA dedicated adapter that allows us to attach our Denspi and VELONA to vehicles whose normal speedometer is mechanical. Since the genuine mechanical meter can be operated at the same time, it is easy to set the electric speedometer. ● One pulse is generated by one rotation of the shaft. ● Compatib... Read MoreSize Mounting screw diameter: M12
- DAYTONA Yuonkei (Chrome Plating) Monkey GorillaA level gauge is added to the oil temperature gauge. Oil temperature display 0 ° C to 200 ° C. Two types, machined aluminum alumite finish and chrome plating. ≪Q & A≫ Q. The instrument panel does not match when tightened! A. If you remove the inner C ring with C ring pliers (34359 / \ 1,400... Read More
- KITACO Oil thermometer fitting KITThermosensor fitting that comes with the digital thermometer type 3.from S$23.99Min. 2 days
- TAKEGAWA Mini-regulator letter* Batteries are always required for meters that require constant power supply for recording and writing and clock operation (such as TAKEGAWA DN meters). * Be sure to observe the output current value. [Input] DC12V-40V (DC) or AC12V-40V (AC) [Output] DC12V 1A (12W) (DC)
- DAYTONA Mechanical speedometer (bulb lighting) repair partsDaytona mechanical speedometer has a lineup of Φ60-85 calibers. There are also models with trips and models that use LED lighting for instrument panel lighting. The speedometer can basically be used if it is a genuine mechanical meter car (vehicle that uses a meter cable) of the "60km / h = ... Read More
- PMC Z / KZ tachometer port Release lock typeShould the meter gear and port housing seize due to unexpected stress, the two-piece lock plate will be released, causing the port housing body to spin and minimize damage to the cylinder head. .. Of course, the port housing has a well-established double "O" ring specification, which is... Read More
- HURRICANE Mini speedometer* This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.Specification With 12V night lighting Mounting Hole Diameter (Φmm) (Attached general purpose stay) 10
- DAYTONA Model indicator kitBy installing a Daytona general-purpose and vehicle-specific indicator instead of the genuine indicator that disappears when the genuine meter or headlight is replaced with an external part, we have a lineup of products that make it easy to check the indicator, even for customs! When installing a... Read Morefrom S$63.99Min. 4 days
- MAD MAX Z1 / Z2 type 240km speedometerOriginal reprint! Cannonball type meter! * This product is an important safety part, so be sure to outsource the replacement work to a certified maintenance company. If you replace it by yourself, you will be responsible for it and we will not be able to compensate you.
- DAYTONA Multimeter bracketSupports various handle angles by adjusting the angle of 3 axes. The perfect size for our AQUA PROVA series and ETC antennas. For Φ22.2 handle. A 3-piece set of bar clamp, L adapter, and bracket. * For Φ22.2 handle. It cannot be attached to inch bars or taper bars.Specification For Φ22.2 handle
- DAYTONA For motorcycle + mechanical tachometer + Φ60 + white LED lighting + 12,000 rpmA classic of old car custom materials, revival! A speedometer with a classical panel design. Uses an LED-backlit dial that is easy to see even at night. * Anti-vibration meter stay is required for installation. * Only the genuine mechanical tachometer (vehicles that use the tachometer cable) of... Read Morefrom S$149.90Min. 15 days
- DAYTONA Free bracket for anti-vibration meter stayNecessary item when installing a delicate electric meter such as our Denspi. Anti-vibration rubber is built into 3mm thick stainless steel. Meter mounting pitch 45 mm. Increased mounting freedom in combination with the free bracket (63531)! Install with M10 bolts (please prepare separately).Specification Free bracketfrom S$15.99Min. 2 days
- UNIT Wireless hour meterA wireless hour meter that detects engine vibration and records, measures and displays operating time. Equipped with "total operating time mode (reset not possible)" and "temporary operating time mode (reset possible)" that is convenient for managing oil change timing. Include... Read MoreColor Blackfrom S$69.99Min. 10 days
- PMC Z1 / Z2 indicator coverOriginal reprint. It is not good for you to feel that the indicator that is always in sight when the engine is started or running is covered with scratches such as a key chain. Replace it with a new one and refresh your mood. Two lineups, an early type with the neutral lamp on the left end and a ... Read Morefrom S$79.99Min. 13 days