Breather Components
Other Related Pages
- KIJIMA Breather hose filterA breather filter that is attached to the hose end to prevent oil from splashing. In addition, it is an item with a high dress-up effect. With band.
- KIJIMA Breather end cap (made of rubber)A rubber breather end cap compatible with hoses containing Tetron.
- KIJIMA Breather filterIt is a direct mount type breather that is taken out from the crankcase and set according to each model.Dimension (mm) 51×61
- POSH Faith Efficient breather filterBreather filter for FTR223 / CB223SConnection Diameter (Φmm) 12from S$31.99Min. 2 days
- NTB Breather hosePVC (polyvinyl chloride) breather hose * It is not oil resistant.Length (m) 1from S$3.19Min. 4 days
- KIJIMA Mission Breather KIT Tappet TsukiBreather KIT compatible with monkey engine. Tetron hose type. Two types are available: a tappet picking type and a mission picking type with a catch tank.Suitable for Tappet type M29-10 P1.5 D12Φfrom S$31.99Min. 6 days
- KIJIMA Breather tappet fitting (aluminum anodized)Can be used for monkey engine head tappets. You can freely change the direction of removal, and you can easily handle the hose. In addition, it is an item with a high dress-up effect. With O-ring.Thread Pitch (mm) 1.5 Screw Diameter (Φmm) 30 Screw Length (mm) 6 Applicable hose inner diameter x outer diameter (Φmm) 9 x 15 (Tetron hose)from S$47.99Min. 6 days
- KIJIMA Mission Breather KIT Silver removalCombination of Tetoron hose and aluminum outlet. This is the successor to product number 106-030.Dimension (Φmm) M20×P2.5×9 Color BLUDiscontinued
- KIJIMA Tetron Hose Mission Breather KITIt is a breather KIT for each model that combines a Tetron hose and an aluminum outlet.Discontinued
- KIJIMA Breather outlet for Tetron hoseMission breather outlet for Tetron hose and stainless mesh hose. With band. Aluminum alumite specifications. KIJIMA products 106-053 and 106-054 can be used.Discontinued
- KIJIMA Monkey Tetron Horse Mission Breather KITBreather KIT compatible with monkey engine. Tetron hose type. Two types are available: a tappet picking type and a mission picking type with a catch tank.Discontinued