All Category

Electrical Control Equipment / Soldering / Static Electricity Control Products

View : Grid List
Filter

Items 1 - 40 of 279653

Set Ascending Direction
  1. Small Toggle Switch (Basic Type) S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch (Basic Type) S Series
    The small toggle switch group boasts a track record of half a century, and is a group of switches that use contact materials that are compact, robust, high capacity, resistant to arcs, and maintain high contact reliability.
    Withstand Voltage  2.0kV AC (1 minute or more) 
    Rating:
    89%
    from S$4.99
    Min. 2 days
  2. Mini Power Relay MY2
    OMRON Mini Power Relay MY2
    Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
    Rating:
    92%
    from S$12.99
    Min. 3 days
  3. Set Terminal Block (20A)
    MonotaRO Set Terminal Block (20A)
    * Please use rated compatible wires. * Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)
    Withstand Voltage (V)  2500  Rated Insulation Voltage (V)  600  Type of Sign  Direct attachment  Terminal Screw  M3.5  Terminal Connection  screw 
    Rating:
    91%
    from S$2.29
    Min. 2 days
  4. Adhesive Tacky Mat
    MonotaRO Adhesive Tacky Mat
    The new adhesive surface can be used immediately by simply flipping the sheet. You can see the remaining number of mats by the serial number tags from 1 to 30 on the corner of the film. There is an adhesive sheet when one back sheet is peeled off, and it can be fixed without a frame. Semiconducto... Read More
    Adhesive Strength (g/25mm)  (Surface) 350 ± 50, (floor) 650 ± 50  Thickness (mm)  Elongation (%)  200 horizontal, 250 vertical  Number of Stacked Layer (sheets)  30  Thickness (μm)  45  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene  Tensile Strength (MPa)  Vertical> 20, horizontal> 12 
    Rating:
    87%
    from S$19.99
    Min. 2 days
  5. Standard Electromagnetic Contactor (without Case Cover)
    Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    A global standard product that complies with international standards (IEC standards). Auxiliary contacts are equipped with high contact reliability dual contacts as standard equipment. * The product image is a representative photo, so please check each page for details.
    Applicable Rail Width (mm)  35 
    Rating:
    92%
    from S$33.99
    Min. 2 days
  6. Glass Tube Fuse
    OHM ELECTRIC Glass Tube Fuse
    Breaking Current (A)  100  Rated Voltage (V)  AC250  Type  Glass tube fuse 
    Rating:
    91%
    from S$4.79
    Min. 2 days
  7. Open Type Electromagnetic Switch AC Operation Type MSO-T Series
    Mitsubishi Electric Open Type Electromagnetic Switch AC Operation Type MSO-T Series
    By downsizing the magnetic contactor, we have realized the miniaturization of the electromagnetic switch at many ratings. Equipped with a terminal cover as standard equipment reduces the time and effort required for customers to specify a different model name and arrange options, resulting in inv... Read More
    Type of Operation  Irreversible  Type  electromagnetic switch 
    Rating:
    87%
    from S$48.99
    Min. 2 days
  8. Soldering Suction Wire
    MonotaRO Soldering Suction Wire
    As it is woven with copper wire, it has an excellent solder absorption effect. Contains flux. For removing solder For removing bridges *Please do not use it for anything other than its intended purpose. *As this is a woven product, there may be slight differences in dimensions. *If the product is... Read More
    Overall Length (m)  1.5 
    Rating:
    75%
    from S$2.59
    Min. 2 days
  9. Common Socket Square Socket PY (Front-Mounting)
    OMRON Common Socket Square Socket PY (Front-Mounting)
    * -E type has a finger protection structure, so round terminals cannot be used. Please use a Y-shaped terminal.
    Standard  UL,CSA,TUV 
    Rating:
    85%
    from S$1,099.00
    Min. 6 days
  10. Waterproof/Dustproof Latch-Hinged Plastic Box BCAP Series
    TAKACHI ELECTRONICS ENCLOSURE Waterproof/Dustproof Latch-Hinged Plastic Box BCAP Series
    Rating:
    91%
    from S$14.99
    Min. 2 days
  11. Roll Solder Wire
    MonotaRO Roll Solder Wire
    Good workability and less smoke. For wiring and connection of electrical and electronic equipment * Please do not use it for any other purpose.
    Content (%)  (Flux) 3  Type  RMA  Alloy Composition (Wt%)  Sn (tin) 60%, Pb (lead) 40% 
    Rating:
    93%
    from S$25.99
    Min. 2 days
  12. Mini Relay Terminal Block
    MonotaRO Mini Relay Terminal Block
    It can be installed and removed with one touch on the DIN rail inside the switchboard. Can be used as a set with an optional mini relay. The recommended torque range for screw tightening is 0.6Nm to 0.9Nm.Do not use air tools. For mounting mini relays * Make sure that the socket is not charged du... Read More
    Operation Ambient Temperature (℃)  -25~55  Insulation Resistance (MΩ)  300  Withstand Voltage  AC2000V  With or Without Finger Protection  None  Terminal Shape  Plug-in terminal 
    Rating:
    73%
    from S$2.09
    Min. 2 days
  13. NCS Series Regular-use Large Metal Connector Straight Plug
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Straight Plug
    Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
    Operating Temperature Range (℃)  -40~+120  Contact Shape  Female  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    88%
    from S$9.79
    Min. 2 days
  14. Waterproof rubber cap, grounding 3P
    Panasonic Waterproof rubber cap, grounding 3P
    Applicable Wire Diameter (Φmm)  12~16  Dimension C (Φmm)  16  Rated Current (A)  20  Rated Voltage (V)  250  Compatible cable (mm2 2・3.5  Dimension B (Φmm)  61  Dimension A (mm)  91  Shape  Flat blade type  Number of Poles  Ground 3P  Outlet Shape  Ground 3P 20A 250V  Type  Plug 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  15. Standard Power Supply Unit Type PBA Series (with Case Cover)
    COSEL Standard Power Supply Unit Type PBA Series (with Case Cover)
    A flagship model with a general-purpose unit power supply that has excellent harmonic compatibility, high efficiency, small size, multiple functions, and variations.
    Input Format  Full range input  Operation Indicator Lamp  LED: green  Cooling Method  Natural air cooling  Series  PB  Terminal Shape  Screw  Output Format  Single output  Shape  With cover 
    Rating:
    86%
    from S$55.99
    Min. 23 days
  16. Tool Clip
    MonotaRO Tool Clip
    If you fix it with a clip, you can use both hands freely, which is convenient. As a convenient tool for soldering work. * Do not use for any other purpose. * When fixing the clip, it may be deformed, so be careful not to overtighten it. * The clip in the middle can be moved to the left or right. ... Read More
    Width (mm)  125 
    Rating:
    84%
    from S$15.99
    Min. 2 days
  17. Standard Electromagnetic Contactor (without Case Cover)
    Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Global standard products that comply with international standards (IEC standards) Conforms to overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard products. 03-N12 type) High driving reliability with IC-equipped super magnet (N6 to N16 type)
    Rating:
    85%
    from S$119.90
    Min. 2 days
  18. Roll Solder Wire
    HAKKO Roll Solder Wire
    Lead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tar
    Standard  JIS Z 3282 A class equivalent  Type  RA 
    Rating:
    93%
    from S$18.99
    Min. 2 days
  19. Class B Blown Fuse FGB0
    FUJI TERMINAL INDUSTRY Class B Blown Fuse FGB0
    This product will be [FGB0-A: automatic machine] instead of [FGBO: manual processing]. *For FGBO, the end surface of the cap is soldered, and for FGBO-A, soldering is performed inside the cap by a fully automatic machine, so the end surface of the cap is a uniform metal surface.
    Energization rate  1.3  Temperature Rise  115% (100 ° C or less)  Diameter x Length (Φmm x mm)  6.4×30  Type  Glass tube fuse  JIS Nominal Size  MF-60  JIS characteristics  NR  Lead Wire  None  Size (mm)  Φ6.4×30 
    Rating:
    95%
    from S$0.62
    Min. 2 days
  20. Soldering Iron RED
    HAKKO Soldering Iron RED
    The corrosion-resistant tip has good solder compatibility and lasts longer than the copper tip. The heater adopts a special double structure heater. The grip contains glass fiber and is strong against impact. The double insulation structure makes it difficult to transfer heat to your hands. Since... Read More
    Included Accessories  Simple trowel stand x 1  Power Input (V)  AC100(50/60Hz) 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  21. Selector Switch AR22 Series
    Fuji Electric Selector Switch AR22 Series
    One-touch addition and replacement of front-tightening structure contacts and transformer unit 2 Improves work efficiency with directional wiring Depth dimension of short body IP2X compatible product is also available Excellent contact reliability standard product, certified by overseas standard... Read More
    Operation Ambient Temperature (℃)  -20~+70 (no freezing or condensation)  Storage Temperature (℃)  -40~+80  Rated Carrying Current (A)  10  Impact resistance (malfunction) (m / s 2 100  Conditional Short Circuit Current (A)  1000  Operating Frequency (operation/hour)  1200 (40% usage rate)  Mounting Hole Diameter (Φmm)  22  Pollution Degree (Environment to Use)  Rated Frequency (Hz)  50/60  Rated Impulse Withstand Voltage (kV)  Rated Insulation Voltage (V)  AC/DC600  Short Circuit Protection Device  Fuse 15A  Operation Mechanism  Knob shape  Protection Class  Operation section: IP65 (oil-proof type)  Frame  Round frame  Type  selector  Mounting Dimensions (mm)  Φ22.3 ・ Φ25.5 shared 
    Rating:
    84%
    from S$9.49
    Min. 2 days
  22. PCB Connector VH Series Housing
    J.S.T. Mfg. PCB Connector VH Series Housing
    Proven box-type leaf contact, small large-capacity connector, reliable contact retention
    Suitable Circuit Board Thickness (mm)  1.6  Rated Current (A)  10 (AC / DC) (when using AWG♯16)  Insulation Resistance (MΩ)  1000 or more  Color  Natural (white) 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  23. DIN Rail
    JAPPY DIN Rail
    DIN standard, 35 mm wide device mounting bracket Can be mounted at any position, easy to remove
    Wall Thickness (mm)  1.5  Length (mm)  1000  Width (mm)  35 
    Rating:
    93%
    from S$9.59
    Min. 2 days
  24. Static electricity removal sheet Multilingual notation type
    MonotaRO Static electricity removal sheet Multilingual notation type
    You can reduce static electricity by touching the metal before touching it. Since it is written in multiple languages, even foreign nationals can understand it. 4 language specifications (Japanese, English, Chinese, Korean) 3 language specifications (Japanese, English, Chinese) Please use it by p... Read More
    Thickness (mm)  1.5  Type  Double-sided tape affixed 
    Rating:
    69%
    from S$8.39
    Min. 2 days
  25. Indicator Light DR22 Series (Dome Shape Φ24)
    Fuji Electric Indicator Light DR22 Series (Dome Shape Φ24)
    Operation Ambient Temperature (℃)  -20~+50 (no freezing or condensation)  Storage Temperature (℃)  -40~+80  Mounting Hole Diameter (Φmm)  22.3/25.5  Pollution Degree (Environment to Use)  Rated Impulse Withstand Voltage (kV)  Shock (m/s2 Durability: 500  Protection Class  IP65 (oil-proof type)  Light Source  LED  Shape  Round 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  26. Foot Switch General-purpose Type
    KOKUSAI DENGYO Foot Switch General-purpose Type
    Insulation Resistance (MΩ)  100 or more (DC500V)  Ambient Humidity to Use  85% RH or less  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  27. Φ25 TWS Series ASS / Arrow Handle Selector Switch
    IDEC Φ25 TWS Series ASS / Arrow Handle Selector Switch
    Rated Carrying Current (A)  10  Mounting Hole Diameter (Φmm)  25  Rated Insulation Voltage (V)  600 
    Rating:
    82%
    from S$19.99
    Min. 113 days
  28. Lead Free Solder Wire (Roll)
    HAKKO Lead Free Solder Wire (Roll)
    Lead-free Environmentally friendly lead-free "lead-free solder" It has a high melting point because it does not contain lead. With tar
    Melting Point (℃)  227  Standard  JIS Z 3282 A class equivalent  Type  RA  Ingredient  Tin 99, silver 0.3, copper 0.7 
    Rating:
    90%
    from S$28.99
    Min. 2 days
  29. DIN rail cut product C-DINR series
    Ubon DIN rail cut product C-DINR series
    Please use it as a DIN standard, 35 mm wide device mounting rail. It can be mounted in any position as long as it is a DIN or 35 mm wide mounting device such as a terminal block, socket, or electronic device. It is also easy to remove.
    Material  Made of aluminum 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  30. Small Pushbutton Switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Pushbutton Switch S Series
    A switch that uses contact materials that are compact, robust, have a high capacity, are resistant to arcs, and maintain high contact stability.
    Mounting Hole Diameter (Φmm)  12.5  Button Color  Black  Type  Non-illuminated type  Button Shape  Round 
    Rating:
    86%
    from S$5.99
    Min. 2 days
  31. Soldering Iron Stand for Nichrome Soldering Iron
    goot (TAIYO ELECTRIC) Soldering Iron Stand for Nichrome Soldering Iron
    Uses a coiled holder with high heat dissipation
    Rating:
    96%
    from S$13.99
    Min. 2 days
  32. Pushbutton Switch LP01 Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch LP01 Series
    Uses dimple buttons for a light operation feeling. A single-body system with a long stroke and a light operation feeling. UL standard, C-UL certified product. Shut out the intrusion of flux. Button tampering prevention. Solder / tab combined terminal. * Functional operation <> is momentary
    Mounting Hole Diameter (Φmm)  16  Compatible Panel Thickness (mm)  2 ~ 6.5  Insulation Resistance (MΩ)  200 or more (DC500V)  Contact Resistance (mΩ)  50 or less (DC2-4V at 100mA)  Electrical Durability for Opening and Closing  50000 times or more  Mechanical Durability for Switching  500000 times or more  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Operation  Momentary  Type  Non-illuminated type  Functional Operation  ON-<ON>  Operation  Operation amount: about 3mm  Button Shape  Round  Panel Mounting Method  Screw mounting  Contact Material  Silver  Terminal Shape  Solder terminal  Contact Configuration  Switching contact (C contact) 
    Rating:
    97%
    from S$8.99
    Min. 2 days
  33. Immediate Heating Soldering Iron
    goot (TAIYO ELECTRIC) Immediate Heating Soldering Iron
    After turning on the power, press and hold the quick switch to start up with about 10 times the standard output. Comes with a heat-resistant cap that can be stored immediately after soldering. When the quick switch is turned on, it can be used for strong (terminal, cable, etc.) and as standard fo... Read More
    Highest Temperature (℃)  560/390  Trusco Part No.  364-2305  Power Consumption (W)  90/15  Power Input (V)  AC100  Specification  Strong / standard two-stage switching  Mass (g)  65  Standard Iron Tip  TQ-77RT-B  Overall Length (mm)  210 
    Rating:
    93%
    from S$45.99
    Min. 2 days
  34. Power Relay G7J
    OMRON Power Relay G7J
    A multi-pole power relay that is one step closer to the contactor area that has achieved high capacity and high voltage. With high capacity, it demonstrates strong power not only for resistance and inductive load but also for motor control. There is no contact chattering even if an instantaneous ... Read More
    Rating:
    97%
    from S$39.99
    Min. 3 days
  35. ESD Bag
    HOZAN (HOZAN TOOL INDUSTRIAL) ESD Bag
    A bag for packing electronic equipment that is kneaded with a conductive polymer. There is almost no concern about transfer contamination to the contents due to bleed-out. Antistatic of electronic components and electronic component mounting boards.
    Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene 
    Rating:
    93%
    from S$8.39
    Min. 2 days
  36. Mounting bracket E39-L
    OMRON Mounting bracket E39-L
    Material (Mounting Bracket)  Stainless steel (SUS304) 
    Rating:
    60%
    from S$4.39
    Min. 6 days
  37. Flat Cable Connector (General-Purpose Type) XG4 Box Type Plugs
    OMRON Flat Cable Connector (General-Purpose Type) XG4 Box Type Plugs
    The core of the printed circuit board connector, MIL standard compliant product By adopting a new productivity design, high reliability and low price are realized at the same time. Compliant with MIL standard (MIL-C-83503). Box type plug useful for space-saving implementation. By using a simple l... Read More
    Rating:
    92%
    from S$2.59
    Min. 124 days
  38. Temperature Controlled Soldering Iron
    goot (TAIYO ELECTRIC) Temperature Controlled Soldering Iron
    A ceramic soldering iron whose temperature can be adjusted at hand. Accurately control the tip temperature. 70W high power heater also supports lead-free solder. Comes with a heat-resistant cap that can be stored immediately after use.
    Overall Length (mm)  210  Temperature (℃)  250~450  Trusco Part No.  305-9693  Power Consumption (W)  70  Mass (g)  90  Included Accessories  Solder tip (PX-2RT-B) 
    Rating:
    96%
    from S$75.99
    Min. 2 days
  39. Standard Thermal Relay
    Fuji Electric Standard Thermal Relay
    As a bimetal thermal protection relay, it protects against burning due to overload and restraint of the motor. The reset method can be switched manually or automatically. Manual trips are possible, and trips are free. It is easy to check the operation. It is easy to set the settling current value... Read More
    Auxiliary Contact  1a1b  Specification  For single installation  Type  Thermal relay 
    Rating:
    88%
    from S$45.99
    Min. 2 days
  40. Screw Type Terminal Block
    SATO PARTS Screw Type Terminal Block
    * When using as a standard product, please check the restrictions on the standard. * When tightening the terminal screws without connecting the wires, tighten with a torque of 0. * to 0. * N ・ m. * Do not use an impact screwdriver to tighten the screws as it may damage the screws. * When connect... Read More
    Wall Thickness (mm)  (Cover) 1.5  Screw Tightening Torque (N・M)  0.8  Dimension C (mm)  1.5  Terminal Spacing (mm)  10  Insulation Resistance (MΩ)  100 or more (DC500V)  Current Rating, UL (A)  15  Current Rating, IEC (A)  15  Height (mm)  17.5  Rated Voltage (V)  300 (TUV standard 250)  Withstand Voltage (V/min)  AC2000  Color (Body)  B (black)  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Sign  Direct attachment  Terminal Screw  M3.5×8  Terminal Connection  screw 
    Rating:
    80%
    from S$37.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 279653

Set Ascending Direction