All Category

Electrical Control Equipment / Soldering / Static Electricity Control Products

View : Grid List
Filter

Items 1 - 40 of 1392

Set Ascending Direction
  1. Roll Solder Wire
    HAKKO Roll Solder Wire
    Lead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tar
    Standard  JIS Z 3282 A class equivalent  Type  RA 
    Rating:
    93%
    from S$18.99
    Min. 2 days
  2. Soldering Iron RED
    HAKKO Soldering Iron RED
    The corrosion-resistant tip has good solder compatibility and lasts longer than the copper tip. The heater adopts a special double structure heater. The grip contains glass fiber and is strong against impact. The double insulation structure makes it difficult to transfer heat to your hands. Since... Read More
    Included Accessories  Simple trowel stand x 1  Power Input (V)  AC100(50/60Hz) 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  3. Lead Free Solder Wire (Roll)
    HAKKO Lead Free Solder Wire (Roll)
    Lead-free Environmentally friendly lead-free "lead-free solder" It has a high melting point because it does not contain lead. With tar
    Melting Point (℃)  227  Standard  JIS Z 3282 A class equivalent  Type  RA  Ingredient  Tin 99, silver 0.3, copper 0.7 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  4. Standard Soldering Iron for Lead-free Solder
    HAKKO Standard Soldering Iron for Lead-free Solder
    A composite chip with an integrated iron tip, heat and sensor realizes strong temperature recovery and reliable temperature accuracy. Space-saving vertical design that makes work comfortable. The angle of the trowel stand can be adjusted according to the work. Temperature control function (Lock t... Read More
    Station Output  24V  Soldering Iron Power Consumption  70W(24V)  Resistance between Iron Tip and Ground (Ω)  2 or less  Soldering Iron Mass (g)  30 (with cord removal / tip 2.4D)  Station Mass (kg)  1.2  Control Temperature (℃)  200~450  Station Dimensions (mm)  80(W)×130(H)×131(D)  Soldering Iron Cable (m)  1.2  Soldering Iron Leakage Voltage  2mV or less  Soldering Iron Total Length (mm)  188 (with code removal / tip 2.4D)  Temperature Accuracy  No-load ripple temperature ± 5 ° C  Power Input (AC100V)  50/60Hz  Power Consumption (W)  75 
    Rating:
    90%
    from S$479.90
    Min. 2 days
  5. Hot Knife Blade
    HAKKO Hot Knife Blade
    Tip Shape  Corrosion-resistant iron-plated iron tip  Mass (g)  40  Tip shape  Corrosion resistant iron plating tip  Trusco Part No.  367-8504  Suitable Soldering Iron  515 
    Rating:
    60%
    from S$6.19
    Min. 2 days
  6. HAKKO RED 100V-30W with flat plug BSB4
    HAKKO HAKKO RED 100V-30W with flat plug BSB4
    A best-selling soldering iron that can be used by both beginners and professionals. Comes with an easy-to-use corrosion-resistant iron tip. A household outlet is also acceptable.
    Mass (kg)  0.16  Standard Iron Tip  501ST-T  Power Input (V)  AC100  Overall Length (mm)  207  Highest Temperature (℃)  420  Power Consumption (W)  30  Trusco Part No.  112-2047 
    from S$12.99
    Min. 2 days
  7. Polishing Brush 2 pcs
    HAKKO Polishing Brush 2 pcs
    Suitable for  Replacement parts for FT-700  Trusco Part No.  835-6881  Mass (g)  25 
    from S$37.99
    Min. 2 days
  8. Tip / CHIP 0.5L Type
    HAKKO Tip / CHIP 0.5L Type
    A tip for hot tweezers for CHIP that is convenient for removing tips and SOPs.
    Dimension (mm)  0.5  Type  0.5L type  Mass (g)  100  Trusco Part No.  384-3980  Specification  Compatible with lead-free solder  Suitable Soldering Iron  FX888 
    from S$63.99
    Min. 2 days
  9. Tip T12-1403 Spatula 21.2
    HAKKO Tip T12-1403 Spatula 21.2
    Type  Spatula type  Mass (g)  12  Trusco Part No.  294-6378  Specification  SMD type 
    from S$94.99
    Min. 2 days
  10. 2 cleaning brushes A
    HAKKO 2 cleaning brushes A
    Suitable for  Replacement parts for FT-710  Trusco Part No.  828-3922  Material (Brush Part)  Made of resin  Mass (g)  20 
    from S$18.99
    Min. 2 days
  11. HAKKO JUNIOR JL 100V-200W Flat Plug
    HAKKO HAKKO JUNIOR JL 100V-200W Flat Plug
    It can be used for a wide range of purposes, from simple repair of electrical products to repair of copper and stainless steel products and sheet metal. Uses a large copper tip with good thermal conductivity. It is also possible with a household outlet. Can be used for a wide range of purposes, f... Read More
    Tip shape  L type  Mass (kg)  0.6  Highest Temperature (℃)  510  Standard Iron Tip  L type (359-T)  Power Input (V)  AC100  Power Consumption (W)  200  Overall Length (mm)  338  Trusco Part No.  849-7140 
    from S$55.99
    Min. 2 days
  12. Tip + T12-1004 + Tunnel + 9.5 x 15.8
    HAKKO Tip + T12-1004 + Tunnel + 9.5 x 15.8
    Specification  SMD type  Trusco Part No.  849-8179  Type  Tunnel type 
    from S$67.99
    Min. 2 days
  13. Soldering Iron Replacement Tip T18 Series
    HAKKO Soldering Iron Replacement Tip T18 Series
    Compatible with lead-free solder
    Suitable Model  FX8801-01、FX8802-02、FX600-01、FX600-02 
    Rating:
    97%
    from S$7.79
    Min. 2 days
  14. Tip (T12 Lead Free Solder)
    HAKKO Tip (T12 Lead Free Solder)
    * If you order by cash on delivery, it may be shipped the next day or later.
    Rating:
    89%
    from S$18.99
    Min. 2 days
  15. Small-volume Solder
    HAKKO Small-volume Solder
    Lead-containing lead has a low melting point, good solder fluidity, and high soldering reliability. Amount for soldering several times such as hobby. With tar
    Standard  JIS Z 3282 A class equivalent  Type  RA 
    Rating:
    95%
    from S$2.69
    Min. 2 days
  16. Temperature Controlled Soldering Iron
    HAKKO Temperature Controlled Soldering Iron
    Ideal for soldering electronic components! Excellent thermal conductivity. The LED informs you that the set temperature has been reached. Temperature compensation is possible with the CAL volume. Built-in temperature controller in the grip. You can easily set the temperature just by turning the d... Read More
    Temperature Setting Range  200~500℃  Overall Length (mm)  233 (with tip B)  Power Consumption (W)  50  Mass (g)  61 (with tip B)  Power Input (V)  AC100(50/60Hz)  Set Contents  Body, lock key  Heater  Ceramic heater  Standard Iron Tip  Type B (No.T18-B)  Ripple Temperature (℃)  ± 1 at no load 
    Rating:
    89%
    from S$67.99
    Min. 2 days
  17. Soldering iron set
    HAKKO Soldering iron set
    When repairing solder, I attached a solder blotting wire, which was often requested. Excess solder can be absorbed. Remove and attach the solder, but with this set !! The best set for those who are soldering for the first time.
    Rating:
    86%
    from S$12.99
    Min. 2 days
  18. Solder WICK
    HAKKO Solder WICK
    The special flux coating enables short-time processing and does not damage the substrate. Wide variety of width sizes are available. The unique knitting wire fits the work and has good workability. For removing solder from through holes and for removing bridges
    Rating:
    91%
    from S$4.79
    Min. 2 days
  19. Tip Cleaner
    HAKKO Tip Cleaner
    No need for water Since no water is used, the tip temperature does not drop much after each cleaning, and higher workability can be obtained. Dome design reduces solder scattering
    Trusco Part No.  328-4212  Mass (g)  83  Dimension (mm)  Φ70×71 
    Rating:
    90%
    from S$9.49
    Min. 2 days
  20. Bar Solder
    HAKKO Bar Solder
    Contains lead. Lead has a low melting point and good solder fluidity. No tar FS300: For sheet metal FS400: Stainless steel, tin, copper plate, brass (brass), solder bath FS401: Tin plate, galvanized iron, iron, sheet metal, brass plate for lead pipe, electric joint wire * Flux is not included. Fl... Read More
    Standard  JIS Z 3282 A class equivalent 
    Rating:
    86%
    from S$9.49
    Min. 2 days
  21. Tip for 900M
    HAKKO Tip for 900M
    Outer Diameter (Φmm)  6.5  Suitable Soldering Iron  928、937、701、936、933/934  Size 
    Rating:
    89%
    from S$7.59
    Min. 2 days
  22. Soldering Iron Junior
    HAKKO Soldering Iron Junior
    With a large copper iron tip that can be processed with a file
    Power Input (V)  AC100(50/60Hz) 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  23. Replacement Tip for PRESTO
    HAKKO Replacement Tip for PRESTO
    Mass (g)  Suitable for  Trowel / 980, 981, 984-01, 985-01 
    Rating:
    94%
    from S$7.99
    Min. 2 days
  24. Refill Cleaning Wire
    HAKKO Refill Cleaning Wire
    Trusco Part No.  281-8990  Suitable for  599B 
    Rating:
    95%
    from S$3.99
    Min. 2 days
  25. Solder for Stainless
    HAKKO Solder for Stainless
    With lead (eutectic) Low melting point due to lead, good solder fluidity No tar For stainless steel solder, metal processing
    Ingredient  Tin 60  Wire Diameter Φ(mm)  1.2  Melting Point (℃)  190  Type  Kikko 
    Rating:
    93%
    from S$4.89
    Min. 2 days
  26. Cleaning Sponge
    HAKKO Cleaning Sponge
    Suitable for  633-02/635/FH100  Trusco Part No.  359-7181  Mass (g) 
    Rating:
    96%
    from S$1.59
    Min. 2 days
  27. Iron Holder
    HAKKO Iron Holder
    Excellent stability! Iron stand for exclusive use of ceramic heater type. Optional wire type, HAKKO, 599B, can be installed. * Cannot be used for 455/456.
    Trusco Part No.  780-6035  Base Dimensions (mm)  Φ85×D140  Mass (g)  502  Included Accessories  With sponge  Type  Pencil type 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  28. PRESTO (straight type)
    HAKKO PRESTO (straight type)
    You can quickly heat 130W by switching on. You can switch from 20W to 130W with the touch of a button. (Up to 30 seconds in a row) The heater is a ceramic heater. Soldering relays and connectors
    Mass (g)  48  Power Input (V)  AC100 (50/60Hz)  Trusco Part No.  351-4196  Power Cable (m)  1.5 (with 2-core rubber cord flat plug)  Type  Straight  Overall Length (mm)  205  Power Consumption (W)  20/130 (switch on) 
    Rating:
    93%
    from S$29.99
    Min. 2 days
  29. Lightweight Desoldering Tool SPPON
    HAKKO Lightweight Desoldering Tool SPPON
    A simple solder suction tool that is lightweight, economical, and has powerful suction power. Uses a cleaning shaft that allows the nozzle to be cleaned each time it is used. Easy nozzle replacement. No.18G and No.20G have a protective guard to prevent the piston part from hitting the face during... Read More
    Rating:
    91%
    from S$22.99
    Min. 2 days
  30. Lead-free Solder (A Small Amount)
    HAKKO Lead-free Solder (A Small Amount)
    Lead-free Environmentally friendly lead-free "lead-free solder" It has a high melting point because it does not contain lead. Amount for soldering several times such as hobby. With tar
    Melting Point (℃)  227  Type  RA  Ingredient  Tin 99, silver 0.3, copper 0.7 
    Rating:
    98%
    from S$3.49
    Min. 2 days
  31. Tip for Soldering Iron RED
    HAKKO Tip for Soldering Iron RED
    Mass (g)  20 
    Rating:
    94%
    from S$2.59
    Min. 2 days
  32. Pencil Type Iron Holder
    HAKKO Pencil Type Iron Holder
    With a special cleaner with a small drop in tip temperature
    Trusco Part No.  359-7008  Mass (g)  380  Base Dimensions (mm)  W84×D186 
    Rating:
    91%
    from S$29.99
    Min. 2 days
  33. Nozzle (for 474/475/701/808/809)
    HAKKO Nozzle (for 474/475/701/808/809)
    * This product is for trowel part 808/809. Not for trowel 815/816.
    Suitable for  474・475・701・808・809 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  34. Refill Filters
    HAKKO Refill Filters
    Specification  Activated carbon filter 
    Rating:
    83%
    from S$18.99
    Min. 2 days
  35. Ceramic Paper Filter
    HAKKO Ceramic Paper Filter
    Used for the filter pipe of the suction device
    Thickness (mm)  About 6  Size  Dimension (Φmm)  About 17 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  36. Refill Cleaning Sponge
    HAKKO Refill Cleaning Sponge
    It is a compression type sponge. * Be sure to wet it with water as it will expand when it gets wet.
    Rating:
    94%
    from S$1.39
    Min. 2 days
  37. Protective pipe
    HAKKO Protective pipe
    Trusco Part No.  835-6865  Suitable Model  No.984-01、985-01 
    Rating:
    84%
    from S$3.19
    Min. 2 days
  38. T19 Series Replacement Tip
    HAKKO T19 Series Replacement Tip
    Suitable Model  FX601-01、FX601-03、FX-8805 
    Rating:
    98%
    from S$11.99
    Min. 2 days
  39. Tip Sleeve
    HAKKO Tip Sleeve
    Suitable Soldering Iron  FM-2027F、M-2028  Suitable for  FM-203、FX-950、FX-951、FX-952  Type  Sleeve assembly 
    Rating:
    90%
    from S$7.99
    Min. 2 days
  40. Cleaning Pin
    HAKKO Cleaning Pin
    * The cleaning tool will not be effective unless it is used according to the inner diameter of the nozzle you are using.
    Suitable for  474・475・701・484・808 
    Rating:
    84%
    from S$4.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1392

Set Ascending Direction