All Category

Electrical Control Equipment / Soldering / Static Electricity Control Products

View : Grid List
Filter

Items 1 - 40 of 440

Set Ascending Direction
  1. Small Toggle Switch (Basic Type) S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch (Basic Type) S Series
    The small toggle switch group boasts a track record of half a century, and is a group of switches that use contact materials that are compact, robust, high capacity, resistant to arcs, and maintain high contact reliability.
    Withstand Voltage  2.0kV AC (1 minute or more) 
    Rating:
    89%
    from S$4.99
    Min. 2 days
  2. Small Pushbutton Switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Pushbutton Switch S Series
    A switch that uses contact materials that are compact, robust, have a high capacity, are resistant to arcs, and maintain high contact stability.
    Mounting Hole Diameter (Φmm)  12.5  Button Color  Black  Type  Non-illuminated type  Button Shape  Round 
    Rating:
    85%
    from S$5.19
    Min. 2 days
  3. Pushbutton Switch LP01 Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch LP01 Series
    Uses dimple buttons for a light operation feeling. A single-body system with a long stroke and a light operation feeling. UL standard, C-UL certified product. Shut out the intrusion of flux. Button tampering prevention. Solder / tab combined terminal. * Functional operation <> is momentary
    RoHS directive (corresponding to 10 substances)  Mounting Hole Diameter (Φmm)  16  Compatible Panel Thickness (mm)  2 ~ 6.5  Insulation Resistance (MΩ)  200 or more (DC500V)  Contact Resistance (mΩ)  50 or less (DC2-4V at 100mA)  Electrical Durability for Opening and Closing  50000 times or more  Mechanical Durability for Switching  500000 times or more  Color (Body)  Black  Type of Operation  Momentary  Type  Non-illuminated type  Functional Operation  ON-<ON>  Operation  Operation amount: about 3mm  Button Shape  Round  Panel Mounting Method  Screw mounting  Contact Material  Silver  Terminal Shape  Solder terminal  Contact Configuration  Switching contact (C contact) 
    Rating:
    97%
    from S$7.79
    Min. 2 days
  4. Pushbutton Switch UB Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch UB Series
    Ultra-short body pushbutton switch. Shut out the intrusion of flux. High-density mounting is possible. Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.
    Operating Temperature Range (℃)  -25~70  RoHS directive (corresponding to 10 substances)  Insulation Resistance (MΩ)  200 or more (DC500V)  Color (Body)  Black  Type  Non-illuminated type 
    Rating:
    100%
    from S$7.19
    Min. 2 days
  5. Illuminated Pushbutton Switches YB Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated Pushbutton Switches YB Series
    Waterproof short body illuminated pushbutton switch. Panel seat mechanism. Shut out the intrusion of flux. Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.
    Operating Temperature Range (℃)  -25~50  RoHS directive (corresponding to 10 substances)  Electrical Durability for Opening and Closing  100000 times or more  Mounting Hole Diameter (Φmm)  16  Insulation Resistance (MΩ)  200 or more (DC500V)  Color (Body)  Black  Type  Illuminated 
    from S$11.99
    Min. 2 days
  6. Pushbutton switch G series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton switch G series
    Can be washed as a whole: The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin, etc. to maintain a high dust-proof and water-proof structure, and it can be washed as a whole depending on the con... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (MΩ)  500 or more (DC500V)  Mechanical Durability for Switching  50000 times or more  Electrical Durability for Opening and Closing  50000 times or more  Withstand Voltage  AC500V 1 minute or more  Button Color  Black / red / white  Type of Operation  Momentary  Type  Non-illuminated type  Button Shape  Round 
    from S$4.59
    Min. 5 days
  7. SB221NC
    NKK SWITCHES (Nippon Kaiheiki Kogyou) SB221NC
    from S$9.79
    Min. 3 days
  8. MB2065SB1W01-DA
    NKK SWITCHES (Nippon Kaiheiki Kogyou) MB2065SB1W01-DA
    from S$15.99
    Min. 3 days
  9. Illuminated pushbutton switch KP02 series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated pushbutton switch KP02 series
    Operating Temperature Range (℃)  -25~+50  Current Capacity  100mA 12V DC  Specification  Click feeling: Yes  Contact Material  Gold plate  Type  Illuminated  LED  Light-emitting element: Ultra-bright LED  Type of Operation  Momentary  Functional Operation  OFF- (ON) () is momentary  Terminal Shape  PC terminal  Circuit  Single pole single throw  Button Shape  Square 
    from S$13.99
    Min. 10 days
  10. Pushbutton switch GB2 series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton switch GB2 series
    Ultra-small push button switch with a thickness of 2.5 mm Can be blocked. A 2.54 mm pitch board can be mounted, and any number of blocks can be made. By shifting the operation unit from the center, it is possible to improve operability by installing the products in a staggered manner when install... Read More
    Operating Temperature Range (℃)  -25~70  RoHS directive (corresponding to 10 substances)  Insulation Resistance (MΩ)  500 or more (DC500V)  Electrical Durability for Opening and Closing  50000 times or more  Mechanical Durability for Switching  50000 times or more  Contact Resistance (mΩ)  80 or less (at 20mV 10mA)  Withstand Voltage  AC500  Type of Operation  Momentary  Type  Non-illuminated type  Functional Operation  OFF- <ON> (<> is momentary)  Suitable for  Operation button (AT-4137)  Terminal Shape  PC terminal  Circuit  Single pole single throw  Button Shape  Square 
    from S$1.99
    Min. 53 days
  11. Indicator HB series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Indicator HB series
    Supports ultra-high brightness. * Light emitting element sold separately
    RoHS directive (corresponding to 10 substances)  Color (Body)  Black  Light Source  LED  Terminal Shape  Solder terminal 
    from S$4.59
    Min. 8 days
  12. Basic Lever Type Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic Lever Type Toggle Switch M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  RoHS directive (corresponding to 10 substances)  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Mechanical Durability for Switching  100000 times or more  Lever Inclining Angle (°)  25±4  Mounting Hole Diameter (Φmm)  6.5  Operation Mechanism  Basic lever  Contact Material  Silver  Terminal Shape  Solder terminal 
    Rating:
    94%
    from S$3.99
    Min. 2 days
  13. Color Waterproof Cap (for M12 Small Toggle Switch)
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Color Waterproof Cap (for M12 Small Toggle Switch)
    By attaching the waterproof cap, water will not enter the inside of the switch body and the back of the panel from the panel surface. It can also be used in cases where oil or dust accumulates on the moving parts of the panel surface. Even if it is attached to the switch, it maintains a good oper... Read More
    RoHS directive (corresponding to 10 substances) 
    Rating:
    92%
    from S$3.29
    Min. 2 days
  14. ON-OFF dial for toggle switch
    NKK SWITCHES (Nippon Kaiheiki Kogyou) ON-OFF dial for toggle switch
    ON-OFF notation dial for toggle switch.
    RoHS directive (corresponding to 10 substances)  Mass (g)  Material  Aluminum 
    Rating:
    82%
    from S$1.19
    Min. 2 days
  15. Small Toggle Switch (Panel Seal Type) S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch (Panel Seal Type) S Series
    When the switch is mounted on the panel, water does not enter the inside of the switch body and the back of the panel from the front of the panel. The stop ring holds the lever and prevents the lever from descending to prevent water from entering the O-ring. Grease and O-rings are made of materia... Read More
    Operating Temperature Range (℃)  -30~70  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Insulation Resistance  1GΩ or more (DC500V)  Withstand Voltage  2.0kV AC for 1 minute or more  Electrical Durability for Opening and Closing  25,000 times or more  Terminal Shape  Solder 
    Rating:
    89%
    from S$9.59
    Min. 2 days
  16. Rocker Switch CW Series CW-SB Non-Illuminated Type
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker Switch CW Series CW-SB Non-Illuminated Type
    Snap-in mounting: Panel mounting can save labor for snap-in and mounting man-hours. Tab dedicated terminal # 187: The terminal arrangement is shifted to increase the distance between terminals to prevent deterioration of insulation and withstand voltage performance. For the receptacle, use a JIS ... Read More
    Operating Temperature Range (℃)  -10~70  RoHS directive (corresponding to 10 substances)  Contact Resistance (mΩ)  20 or less (at DC5V 1A)  Button Operation Angle (°)  30±4  Insulation Resistance (MΩ)  500 or more (DC500V)  Color of Operating Part  Black  Color (Body)  Black  Functional Operation  ON - OFF  Standard  RoHS、UL、C-UL 
    Rating:
    92%
    from S$1.59
    Min. 2 days
  17. Waterproof Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Waterproof Toggle Switch M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  RoHS directive (corresponding to 10 substances)  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Dimension A (mm)  15.4  Lever Inclining Angle (°)  25±4  Mechanical Durability for Switching  50000 times or more  Mounting Hole Diameter (Φmm)  6.5  Insulation Resistance  DC500V, 1G or more  Waterproof  IP67 compliant  Suitable for  Round nut (AT-501), cap (AT-415, AT-444)  Contact Specifications  Silver  Terminal Shape  Solder terminal  Function  Waterproof type 
    Rating:
    95%
    from S$5.99
    Min. 2 days
  18. Pushbutton Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch M Series
    Special silver alloy contacts: Special silver alloy contacts with excellent wear resistance and arc resistance maintain high contact stability and long life. Improved insulation between terminals: Multiple insulating walls are provided between the terminals to increase the distance between each t... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (MΩ)  1000 or more (DC500V)  Type  Non-illuminated type  Standard  UL、CSA 
    Rating:
    91%
    from S$4.79
    Min. 2 days
  19. Flat Lever Type Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Flat Lever Type Toggle Switch M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Insulation Resistance (GΩ)  1 or more (DC 500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Lever Inclining Angle (°)  25±4  Mounting Hole Diameter (Φmm)  6.5  Suitable for  Round nut (AT-501)  Contact Specifications  Silver 
    Rating:
    85%
    from S$5.59
    Min. 2 days
  20. Rocker Switch S Type JW Series Non-Illuminated Type
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker Switch S Type JW Series Non-Illuminated Type
    A cover is added between the operation part and the case part to make it difficult for dust to enter, improving contact reliability. The distance between contacts is 3 mm or more to improve insulation and pressure resistance. The terminal part is insert-molded to prevent the ingress of flux and t... Read More
    LED Color  Operating Temperature Range (℃)  -25~70  RoHS directive (corresponding to 10 substances)  Current Capacity (A)  10 AC125V 10 AC250V  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Electrical Durability for Opening and Closing  10,000 times or more  Button Operation Angle (°)  30  Mechanical Durability for Switching  30000 times or more  Insulation Resistance (MΩ)  500 or more (DC500V)  Functional Operation  ON - OFF 
    Rating:
    93%
    from S$2.49
    Min. 2 days
  21. Waterproof cap (for M12 small toggle switch)
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Waterproof cap (for M12 small toggle switch)
    RoHS directive (corresponding to 10 substances) 
    Rating:
    49%
    from S$1.19
    Min. 2 days
  22. Small Toggle Switch S Series for Large Current
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch S Series for Large Current
    Small size and large current. The case molding material uses a special resin of flame-retardant UL94V-0, and has excellent arc resistance, insulation, and self-extinguishing properties.
    Operating Temperature Range (℃)  -10~70  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (at DC5V 1A)  Mounting Hole Diameter (Φmm)  12.5  Electrical Durability for Opening and Closing  25,000 times or more  Mechanical Durability for Switching  50000 times or more  Terminal Shape  Screw 
    Rating:
    92%
    from S$25.99
    Min. 2 days
  23. Plastic Lever Type Small Toggle Switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Plastic Lever Type Small Toggle Switch S Series
    Due to the double fixing crimping developed by NKK Industries, Ltd., terminal backlash due to soldering does not occur. The special silver alloy contacts are resistant to arc wear and maintain stable contact resistance. The internal mechanism is a seesaw system. The seesaw method has the features... Read More
    Terminal Shape  Solder 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  24. Button for Pushbutton Switch
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Button for Pushbutton Switch
    RoHS directive (corresponding to 10 substances)  Suitable for  For MB-2511 
    Rating:
    92%
    from S$0.28
    Min. 2 days
  25. Rocker switch L type JW series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker switch L type JW series
    All mold rocker switch with inrush characteristic 117A. By adopting a cover, the opening is eliminated and the structure is such that dust does not easily enter the contact mechanism, improving contact reliability. The mounting on the panel is a snap-in mounting, which reduces the mounting man-ho... Read More
    Operating Temperature Range (℃)  -25~70  Mechanical Durability for Switching  25,000 times or more  Electrical Durability for Opening and Closing  25,000 times or more  Button Operation Angle (°)  26 
    Rating:
    92%
    from S$4.89
    Min. 2 days
  26. Rocker switch MW type JW series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker switch MW type JW series
    Panel waterproof (IP67 compliant) type with excellent design. IP67 compliant waterproofness (on the top of the panel) is achieved by snap-in mounting. (PAT.PEND) Compatible with DC rating. It can be used for vehicles, ships, etc. in combination with waterproofness. The packing that wraps the enti... Read More
    Operating Temperature Range (℃)  -25~85  RoHS directive (corresponding to 10 substances)  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (at DC5V 1A)  Current Capacity  10A 125V AC 10A 250V AC 10A 30V DC  Mechanical Durability for Switching  25,000 times or more  Electrical Durability for Opening and Closing  25,000 times or more  Button Operation Angle (°)  26  Color of Operating Part  Black  Color (Body)  Black  Functional Operation  ON-OFF  Operation Mechanism  Rocker  Circuit  Single pole single throw  Standard  UL, C-UL (CSA standard compliant)  Function  Waterproof type 
    Rating:
    98%
    from S$5.39
    Min. 2 days
  27. Rocker Switch M Type JW Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker Switch M Type JW Series
    All mold rocker switch with inrush characteristic 78A. By adopting a cover, the opening is eliminated and the structure is such that dust does not easily enter the contact mechanism, improving contact reliability. The mounting on the panel is a snap-in mounting, which reduces the mounting man-hou... Read More
    Operating Temperature Range (℃)  -25~70  Contact Resistance (mΩ)  10 or less (at DC5V 1A)  Mechanical Durability for Switching  25,000 times or more  Electrical Durability for Opening and Closing  25,000 times or more  Button Operation Angle (°)  26 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  28. Rocker switch CW series CW-SA
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker switch CW series CW-SA
    Snap-in mounting: Panel mounting can save labor for snap-in and mounting man-hours. Large terminal hole (1.7 x 2.5 mm): Suitable for AWG # 16 stranded wire for easy wiring work. High contact reliability: The movable contact receiving part adopts a structure that sandwiches and holds the movable c... Read More
    Operating Temperature Range (℃)  -10~70  Number of Poles  RoHS directive (corresponding to 10 substances)  Contact Resistance (mΩ)  20 or less (at DC5V 1A)  Button Operation Angle (°)  30±4  Insulation Resistance (MΩ)  500 or more (DC500V)  Color (Body)  Black  Color of Operating Part  Black  Type of Illumination  Non-illuminated type  Standard  RoHS、UL、C-UL  Terminal Shape  Solder terminal 
    Rating:
    95%
    from S$1.39
    Min. 2 days
  29. Lever Lock Type Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Lever Lock Type Toggle Switch M Series
    Light switching operation. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the internal mechanism due to the lowering prevention mechanism. Specia... Read More
    Operating Temperature Range (℃)  -30~85  RoHS directive (corresponding to 10 substances)  Insulation Resistance (GΩ)  1 or more (DC 500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Lever Inclining Angle (°)  25±4  Mounting Hole Diameter (Φmm)  6.5  Contact Specifications  Silver  Terminal Shape  Solder 
    Rating:
    89%
    from S$7.99
    Min. 2 days
  30. Rotary Switch MR Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rotary Switch MR Series
    High contact reliability. Shut out the intrusion of flux.
    Operating Temperature Range (℃)  -10~70  RoHS directive (corresponding to 10 substances)  Shank Diameter (Φmm)  2.28  Shape of Shank  Round shaft 
    Rating:
    95%
    from S$12.99
    Min. 2 days
  31. Large Bushing Type Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Large Bushing Type Toggle Switch M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Mounting Hole Diameter (Φmm)  12.5  Function  Large bushing type  Contact Specifications  Silver  Terminal Shape  Solder terminal 
    Rating:
    98%
    from S$4.99
    Min. 2 days
  32. Rocker Switch S Type JW Series Illuminated
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker Switch S Type JW Series Illuminated
    A cover is added between the operation part and the case part to make it difficult for dust to enter, improving contact reliability. The distance between contacts is 3 mm or more to improve insulation and pressure resistance. The terminal part is insert-molded to prevent the ingress of flux and t... Read More
    Operating Temperature Range (℃)  -25~50  RoHS directive (corresponding to 10 substances)  Number of Poles  Current Capacity (A)  10(AC125V)、10(AC250V)  Electrical Durability for Opening and Closing  10,000 times or more  Button Operation Angle (°)  30  Insulation Resistance (MΩ)  500 or more (DC500V)  Color (Body)  Black  Functional Operation  ON-OFF  Operation Mechanism  Rocker  Circuit  Single pole single throw  Standard  UL、VDE、C-UL 
    Rating:
    88%
    from S$3.09
    Min. 2 days
  33. Rocker switch CW-SB Fully illuminated neon bulb
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Rocker switch CW-SB Fully illuminated neon bulb
    Snap-in mounting: Panel mounting can save labor for snap-in and mounting man-hours. Tab dedicated terminal # 187: The terminal arrangement is shifted to increase the distance between terminals to prevent deterioration of insulation and withstand voltage performance. For the receptacle, use a JIS ... Read More
    Operating Temperature Range (℃)  -10~70  Number of Poles  Circuit  2-pole single throw  Contact Resistance (mΩ)  20 or less (at DC5V 1A)  Button Operation Angle (°)  30±4  Insulation Resistance (MΩ)  500 or more (DC500V)  Color of Operating Part  Black  Color (Body)  Black  Functional Operation  ON-OFF  Standard  RoHS、UL、C-UL  Terminal Shape  Tab terminal  Button display  no display 
    Rating:
    100%
    from S$3.49
    Min. 2 days
  34. Large bushing type pushbutton switch S series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Large bushing type pushbutton switch S series
    A switch that uses contact materials that are compact, robust, have a high capacity, are resistant to arcs, and maintain high contact stability.
    Number of Poles  RoHS directive (corresponding to 10 substances)  Contact Resistance (mΩ)  10 (at DC2-4V 100mA)  Electrical Durability for Opening and Closing  10,000 times or more  Mounting Hole Diameter (Φmm)  12.5  Mechanical Durability for Switching  30,000 times or more  Withstand Voltage  AC 1.0kV 1 minute or more  Insulation Resistance  DC 500V 200MΩ or more  Operating Patterns  Momentary  Functional Operation  ON- <OFF> <> is momentary  Current Capacity  Resistive load / 3A 125V AC, 2A 250V AC  Contact Specifications  Silver  Circuit  Single pole single throw  Terminal Shape  Solder terminal  Standard  UL、CSA 
    Rating:
    94%
    from S$4.79
    Min. 2 days
  35. Miniature slide switch SS series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Miniature slide switch SS series
    The non-illuminated slide switch terminal part is insert-molded to prevent flux intrusion and terminal backlash, further improving contact stability. Since the movable contact piece is a two-sided sliding contact method, the self-cleaning effect and dual contact always provide stable quality and ... Read More
    RoHS directive (corresponding to 10 substances)  Electrical Durability for Opening and Closing  10,000 times or more  Mechanical Durability for Switching  10,000 times or more  Insulation Resistance (MΩ)  100 or more (DC500V)  Stroke (mm)  Terminal Length (mm)  Withstand Voltage  AC500V 1 minute or more  Type of Switching  Shorting 
    Rating:
    97%
    from S$1.19
    Min. 2 days
  36. Pushbutton switch operation unit (button) (MB series optional parts)
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton switch operation unit (button) (MB series optional parts)
    It is an optional Φ8 operation unit button of the MB series. For M6 bushings.
    Mass (g)  0.7  RoHS directive (corresponding to 10 substances)  Suitable for  MB series  Material  PBT resin  Size  Φ8×6.5mm 
    Rating:
    95%
    from S$0.28
    Min. 2 days
  37. Small Rocker Switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Rocker Switch S Series
    Due to the double fixing crimping developed by NKK Industries, Ltd., terminal backlash due to soldering does not occur. The switching mechanism is a seesaw system. It has excellent features such as long life, robustness and large capacity. The special silver alloy contacts provide excellent arc r... Read More
    RoHS directive (corresponding to 10 substances)  Insulation Resistance (GΩ)  1 or more (DC500V)  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Electrical Durability for Opening and Closing  10,000 times or more  Withstand Voltage  2.0kV AC for 1 minute or more  Terminal Shape  Solder 
    Rating:
    80%
    from S$4.39
    Min. 2 days
  38. Nut (for M12 small toggle)
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Nut (for M12 small toggle)
    RoHS directive (corresponding to 10 substances)  Dimension (mm)  17×4.4×M12P1 
    Rating:
    90%
    from S$1.39
    Min. 2 days
  39. Tactile Switch JF Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Tactile Switch JF Series
    With a short stroke, light operation force, and light touch, it has a good feeling of operation. The height on the board is as thin as 5.08 mm, which contributes to the thinning of equipment. In addition, since the terminals are at inch pitch intervals (2.54 mm x n), high-density mounting is poss... Read More
    Operating Temperature Range (℃)  -25~85  RoHS directive (corresponding to 10 substances)  Withstand Voltage  250 VAC for 1 minute or more  Operating Force (N)  3±0.8  Terminal Shape  PC terminal  Circuit  Single pole single throw 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  40. Pushbutton Switches E Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switches E Series
    Compact, high quality and economical snap-in mounting: By using the accessory square mounter (AT-529), panel mounting with snap-in is possible. In addition, attaching a bezel helps improve the panel design. UL 94V-0 case: The molding material of the case is UL 94V-0 certified product (self-exting... Read More
    Operating Temperature Range (℃)  -10~70  RoHS directive (corresponding to 10 substances)  Insulation Resistance (MΩ)  1000 or more (DC500V)  Mechanical Durability for Switching  100000 times or more  Mounting Hole Diameter (Φmm)  6.5  Type  Non-illuminated type  Button Shape  Round 
    Rating:
    60%
    from S$4.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 440

Set Ascending Direction