All Category

Electrical Control Equipment / Soldering / Static Electricity Control Products

View : Grid List
Filter

Items 1 - 40 of 1450

Set Ascending Direction
  1. Screw terminal block (assembly type) 240A TC200 series
    PATLITE Screw terminal block (assembly type) 240A TC200 series
    It is a terminal block assembled to a predetermined number of poles.
    Current Rating, JIS (A)  240  Terminal Spacing (mm)  34  Type of Sign  Direct attachment  Terminal Screw  M10×20  Terminal Connection  screw 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  2. Dial sheet for COB80 series
    PATLITE Dial sheet for COB80 series
    Type  Related products 
    from S$1.49
    Min. 2 days
  3. Short bar (for relay socket)
    PATLITE Short bar (for relay socket)
    from S$14.99
    Min. 3 days
  4. Pushbutton Switch for Hoist (for Indirect Operation) COB60 Series
    PATLITE Pushbutton Switch for Hoist (for Indirect Operation) COB60 Series
    It is rainproof and the case is made of ABS resin, which has excellent mechanical strength and electrical characteristics, so it is light, has no risk of electric shock, and can be used outdoors with peace of mind. It is a type that is operated via an electromagnetic switch, and is compact, light... Read More
    Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Shock Resistance (Malfunction)  100m/s  Rated Operating Current (A)  2/1 (AC15 inductive load)  Relative Humidity  45~85%  Rated Carrying Current (A)  Shock Resistance (Destruction)  500m/s  Rated Operating Voltage (V)  AC220/AC440  Withstand Voltage (V/min)  AC2500  Rated Insulation Voltage (V)  AC500  Connecting Terminal  M4 screw (crimp terminal type)  Shape  Rainproof type  Insulation Resistance (MΩ)  over 100 
    Rating:
    89%
    from S$87.99
    Min. 2 days
  5. Screw terminal block (assembly type) 20A T10 series
    PATLITE Screw terminal block (assembly type) 20A T10 series
    It is a terminal block assembled to a predetermined number of poles.
    Operation Ambient Temperature (℃)  -20~+55 (no freezing or condensation)  Connectable Wire (mm2 0.75、1.25、2  Tightening Torque (Nm)  1.0~1.3  Terminal Spacing (mm)  10  Compatible cable (mm2 Current Rating, JIS (A)  20  Withstand Voltage (V/min)  2000  Rated Insulation Voltage (V)  250  Relative Humidity  45~85%  Rated Impulse Withstand Voltage (kV)  Type of Sign  Direct attachment  Conformed Standard  JIS C2811  Terminal Screw  M3.5×8  Terminal Connection  screw 
    Rating:
    97%
    from S$3.89
    Min. 2 days
  6. End Plate for Terminal Block
    PATLITE End Plate for Terminal Block
    It is used for the terminal of the assembled terminal unit. If you use two on both ends, it also acts as a seal stopper. You can also use a pair of needle-nose pliers to break off the sticker retainer protrusion and use only one sticker on each side.
    Rating:
    85%
    from S$4.89
    Min. 2 days
  7. Rail Type Terminal Blocks TX Series
    PATLITE Rail Type Terminal Blocks TX Series
    An easy-to-use standard terminal block with a self-up structure. We have a lineup of wide-capacity and fine-grained frames. UL, CSA standard certified product. In addition, it is a CE marking compliant product that has been TUV certified as an EN / IEC standard compliant product. Up to 50A frame ... Read More
    Type of Sign  DIN rail  Terminal Connection  screw 
    Rating:
    89%
    from S$25.99
    Min. 2 days
  8. Screw terminal block (assembly type) 30A T20 series
    PATLITE Screw terminal block (assembly type) 30A T20 series
    It is a terminal block assembled to a predetermined number of poles.
    Operation Ambient Temperature (℃)  -20~+55 (no freezing or condensation)  Tightening Torque (Nm)  1.4~1.8  Terminal Spacing (mm)  12  Withstand Voltage (V/min)  2000  Rated Insulation Voltage (V)  250  Compatible cable (mm2 3.5  Current Rating, JIS (A)  30  Relative Humidity  45~85%  Rated Impulse Withstand Voltage (kV)  Type of Sign  Direct attachment  Conformed Standard  JIS C2811  Terminal Screw  M4×10  Terminal Connection  screw 
    Rating:
    93%
    from S$5.19
    Min. 2 days
  9. Operation push button switch switch (for indirect motor operation) WBST series
    PATLITE Operation push button switch switch (for indirect motor operation) WBST series
    A pushbutton switch for operating an electromagnetic switch. The strong rainproof type has the entire button part covered with packing, which further enhances the rainproof performance and can be operated safely even in places exposed to muddy water. * Applicable cable finish outer diameter (Φmm)... Read More
    Rating:
    92%
    from S$43.99
    Min. 2 days
  10. stopper
    PATLITE stopper
    Attach it to both ends of the assembled terminal unit and secure the unit to the rail. It can also be attached / detached from the surface of the rail.
    Rating:
    73%
    from S$4.89
    Min. 2 days
  11. Short bar (for terminal block)
    PATLITE Short bar (for terminal block)
    It is a convenient crossing bracket for common wiring.
    Rating:
    94%
    from S$11.99
    Min. 2 days
  12. Operation push button switch switch (for indirect motor operation) BSH series
    PATLITE Operation push button switch switch (for indirect motor operation) BSH series
    A pushbutton switch for operating an electromagnetic switch. It is the most common type and is used by mounting it on the surface of equipment or walls.
    Material (Case)  ABS resin  Material (Cover)  ABS resin  Rated Insulation Voltage (V)  AC/DC500  Type  Exposure type 
    Rating:
    96%
    from S$12.99
    Min. 2 days
  13. Small Pendant Switch VP103 Series
    PATLITE Small Pendant Switch VP103 Series
    A flexible switch that can be used for various purposes. A small pendant switch that is ideal for truck power lifts, electric lifts, nursing care lifts, door opening and closing, etc. It is compact and easy to hold with one hand. The twin contacts with high reliability are adopted as a switch. Re... Read More
    Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Shock Resistance (Malfunction)  100m/s  Rated Operating Current (A)  Relative Humidity  45~85%  Rated Carrying Current (A)  Shock Resistance (Destruction)  500m/s  Rated Insulation Voltage (V)  AC/DC500  Withstand Voltage (V/min)  AC2500  Rated Operating Voltage (V)  DC24、AC220  Connecting Terminal  M3.5 screw (crimp terminal type)  Shape  Rainproof type  Insulation Resistance (MΩ)  over 100 
    Rating:
    86%
    from S$48.99
    Min. 2 days
  14. Electronic sound alarm signal phone BM series
    PATLITE Electronic sound alarm signal phone BM series
    It has two built-in tones that are easy to distinguish and are suitable for emergency notification. If there are two signal inputs at the same time, channel 1 has priority. (Peeping sound) It can be operated by turning the power switch ON / OFF.
    Operating Temperature Range (℃)  -10~60  Mass (kg)  0.1  Playback Channel  2 tones CH1: Peep Peep, CH2:  Operating Humidity Range  85% or less  Contact Input Type  Power input method  External Contact Capacity (mA)  over 100 
    Rating:
    82%
    from S$58.99
    Min. 2 days
  15. Screw terminal block (assembly type) 130A TC100 series
    PATLITE Screw terminal block (assembly type) 130A TC100 series
    It is a terminal block assembled to a predetermined number of poles.
    Rating:
    100%
    from S$16.99
    Min. 2 days
  16. Bracket (wall mounting)
    PATLITE Bracket (wall mounting)
    Rating:
    87%
    from S$25.99
    Min. 2 days
  17. Screw terminal block (assembly type) 50A T30 series
    PATLITE Screw terminal block (assembly type) 50A T30 series
    It is a terminal block assembled to a predetermined number of poles.
    Operation Ambient Temperature (℃)  -20~+55 (no freezing or condensation)  Terminal Spacing (mm)  16  Tightening Torque (Nm)  2.2~2.8  Withstand Voltage (V/min)  2500  Connectable Wire (mm2 3.5、5.5、8  Relative Humidity  45~85%  Current Rating, JIS (A)  50  Rated Impulse Withstand Voltage (kV)  Rated Insulation Voltage (V)  600  Compatible cable (mm2 Type of Sign  Direct attachment  Conformed Standard  JIS C2811  Terminal Screw  M5×12  Terminal Connection  screw 
    Rating:
    85%
    from S$11.99
    Min. 2 days
  18. Small revolving light SKH-EA series
    PATLITE Small revolving light SKH-EA series
    Gloves: Acrylic resin with excellent weather resistance and translucency A best-selling rotating light used in a wide range of applications. Light bulbs are easily available and use automotive light bulbs that are resistant to vibration. Uses a small motor that achieves long life, high durability... Read More
    Maximum External Dimensions (mm)  100  Installation Height (mm)  146  Number of Flashes (min -1 [times/min])  170  Bolster  BA15S  Standard  CE marking  Bulb Shape  Glass ball G18  Protection Class  IP23  Type  Small rotating light 
    Rating:
    91%
    from S$179.90
    Min. 2 days
  19. Pushbutton switch for hoist (for direct operation) COB260 series
    PATLITE Pushbutton switch for hoist (for direct operation) COB260 series
    A small, economical hoist with exposed button packing and low capacity dedicated button packing, and a push button type switch for crane operation. Since the cable protection part (cable bushing) and the waterproof part (cable packing) are separated, it is easy to insert the cable and the water r... Read More
    Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Shock Resistance (Malfunction)  100m/s  Rated Operating Voltage (V)  3Φ200/220  Relative Humidity  45~85%  Shock Resistance (Destruction)  500m/s  Rated Carrying Current (A)  Withstand Voltage (V/min)  AC2000  Rated Insulation Voltage (V)  AC250  Type  For direct operation  Connecting Terminal  M3.5 screw (crimp terminal type)  Shape  Rainproof type  Insulation Resistance (MΩ)  over 100 
    Rating:
    90%
    from S$89.99
    Min. 2 days
  20. Screw terminal block (assembly type) 70A TC60 series
    PATLITE Screw terminal block (assembly type) 70A TC60 series
    It is a terminal block assembled to a predetermined number of poles.
    Terminal Spacing (mm)  18  Current Rating, JIS (A)  70  Type of Sign  Direct attachment  Terminal Screw  M5×10  Terminal Connection  screw 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  21. Cable bushing for hoist push button switch
    PATLITE Cable bushing for hoist push button switch
    * Two cables can be wired for COB74 to COB76. Please choose two from the cable bushings of C7 to CA20. In this case, the case and bushing retainer are for 2 holes. * When inserting the bushing, moisten the cable and cable insertion slot with soapy water to make it easier to insert. However, do no... Read More
    Rating:
    80%
    from S$5.99
    Min. 2 days
  22. Strong anti-vibration large LED rotating light RLR series
    PATLITE Strong anti-vibration large LED rotating light RLR series
    A large maintenance-free reconciliation lamp that uses an LED light source to handle harsh usage conditions. Long life with LED light source + brushless motor + bearing adopted gear system Vibration resistance performance that can withstand 11.2G vibration (excluding RLR-M2) Two high-power LED li... Read More
    Number of Flashes (min -1 [times/min])  105  Outer Diameter (Φmm)  162 
    Rating:
    96%
    from S$389.90
    Min. 2 days
  23. Stud terminal block TS-R series
    PATLITE Stud terminal block TS-R series
    A stud type terminal block that is ideal for relay terminals in large current circuits. It is compact and lightweight, has a small mounting space, and can be connected from all directions. Ideal for relay terminals, test terminals, busbar (copper band) supports, etc. of large current circuits. Th... Read More
    Rated Insulation Voltage (V)  600  Type of Sign  Direct attachment  Terminal Connection  screw 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  24. Rail Type Terminal Block TXU Series
    PATLITE Rail Type Terminal Block TXU Series
    Rated Insulation Voltage (V)  600  Type of Sign  DIN rail  Terminal Connection  screw 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  25. Repair parts rotor rubber
    PATLITE Repair parts rotor rubber
    Rating:
    94%
    from S$5.89
    Min. 2 days
  26. Name seal
    PATLITE Name seal
    You can stamp the terminal number, etc.
    Rating:
    87%
    from S$3.49
    Min. 2 days
  27. Pushbutton Switch for Hoist (for Direct Operation) COB280 Series
    PATLITE Pushbutton Switch for Hoist (for Direct Operation) COB280 Series
    A hoist with an exposed button packing structure in which the button packing is mounted outside the case, and a push button switch for crane operation. Since the cable protection part (cable bushing) and the waterproof part (cable packing) are separated, it is easy to insert the cable and the wat... Read More
    Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Insulation Resistance (MΩ)  100 or more (DC500V megger)  Shock Resistance (Malfunction)  100m/s  Rated Carrying Current (A)  15  Rated Operating Voltage (V)  3Φ200/220、3Φ400/440  Relative Humidity  45~85%  Shock Resistance (Destruction)  500m/s  Withstand Voltage (V/min)  AC2500  Rated Insulation Voltage (V)  AC500  Type  For direct operation  Connecting Terminal  M4 screw (crimp terminal type) 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  28. LED small indicator light
    PATLITE LED small indicator light
    Power Consumption (W)  0.7  Mass (g)  60  Rated Voltage (V)  DC24  Size  Φ56 
    from S$64.99
    Min. 2 days
  29. Horn speaker integrated multi electronic sound revolving light RT series
    PATLITE Horn speaker integrated multi electronic sound revolving light RT series
    Large horn with a loud volume of 105 dB (at 1 m) Clear sound quality with a wide range from bass to treble. The volume is as loud as 105 dB (at 1 m), and you can adjust the volume with the built-in volume control knob. Designed with an emphasis on bass, the sound quality is easy on the ears. Due ... Read More
    Operating Temperature Range (℃)  -20 to +50 (85% or less humidity)  Outer Diameter (Φmm)  162  Playback Channel  8 (bit input), 32 (binary input)  Protection Class  IP23  External Contact Capacity (mA)  More than 10  Nominal Sectional Area (mm2 Power line: 0.75, signal line: 0.3  Lead Wire Length (mm)  Power line: 320, signal line: 300  Sound Pressure Level (dB)  Up to 105 (at 1m) 
    Rating:
    67%
    from S$479.90
    Min. 2 days
  30. Repair parts motor
    PATLITE Repair parts motor
    * Soldering work is required to replace the motor.
    Rating:
    100%
    from S$58.99
    Min. 2 days
  31. Power push button switch switch (for direct motor operation) BS/BSE series
    PATLITE Power push button switch switch (for direct motor operation) BS/BSE series
    It is a general type that is used by mounting it on an indoor machine or wall.
    Number of Buttons  Relative Humidity  45~85%  Withstand Voltage (V/min)  AC2500  Letters on Button  ON (black), OFF (red)  Insulation Resistance (MΩ)  over 100 
    Rating:
    94%
    from S$22.99
    Min. 2 days
  32. Thin MP3 playback alarm BSV/BSV-L series
    PATLITE Thin MP3 playback alarm BSV/BSV-L series
    Thin design contributes to space saving of equipment Space saving design, depth only 19.9 mm Thin but up to 87dB (at 1m) It can be easily installed from the front without any special tools. It is equipped with a function that can reduce the sound by switching the signal input. You can rewrite mes... Read More
    Rating:
    90%
    from S$149.90
    Min. 2 days
  33. Light Bulb
    PATLITE Light Bulb
    Rating:
    98%
    from S$25.99
    Min. 2 days
  34. Power push button switch switch (for direct motor operation) BSW/BSWT series
    PATLITE Power push button switch switch (for direct motor operation) BSW/BSWT series
    A compact and robust push button switch that is widely used as a simple hand switch for heaters and electric motors. The opening and closing part uses a highly reliable two-point connection method, which enables reliable opening and closing with a long life. It is a general type that is used by m... Read More
    Insulation Resistance (MΩ)  over 100 
    from S$79.99
    Min. 2 days
  35. LED flash indicator LFH series
    PATLITE LED flash indicator LFH series
    By adopting the LED indicator triple flash system with a compact and sophisticated design, it emits bright light and boasts high visibility even from a distance. An ultra-bright LED flash indicator that boasts high visibility outdoors and from a long distance. We have a lineup of specifications t... Read More
    Outer Diameter (Φmm)  100  Shape  Cylindrical  Location to Install  Indoor / outdoor  Light Source  LED 
    from S$389.90
    Min. 2 days
  36. Rail type terminal block 2-level type TT/TTG series
    PATLITE Rail type terminal block 2-level type TT/TTG series
    Two-stage mounting space reduction Ideal when a large number of control circuit terminals are required in a narrow space. Since the upper and lower terminals are offset by half poles, wiring can be done from either the upper or lower side.
    Rating:
    60%
    from S$46.99
    Min. 2 days
  37. Horn type electronic sound alarm (electronic sound) EHS series
    PATLITE Horn type electronic sound alarm (electronic sound) EHS series
    Even though it became smaller, it was loud !! High volume with the industry's highest level maximum sound pressure of 110 dB (at 1 m) "Signal mode" that is easy to hear even under noise and two types of sound characteristics that match the industry's first scene・ Comfortable &q... Read More
    from S$329.90
    Min. 2 days
  38. Holder for small pendant switch VP103
    PATLITE Holder for small pendant switch VP103
    Type  Related products 
    Rating:
    93%
    from S$6.19
    Min. 2 days
  39. Board electronic sound alarm signal phone BK series
    PATLITE Board electronic sound alarm signal phone BK series
    Built-in 32 sounds in one unit. Embedded type with clear sound quality.
    Operating Temperature Range (℃)  -20 to +50 (85% or less humidity)  Sound Pressure (dB/m)  Up to 90 
    Rating:
    20%
    from S$279.90
    Min. 2 days
  40. Operation push button switch switch (for indirect motor operation) WPBS
    PATLITE Operation push button switch switch (for indirect motor operation) WPBS
    electromagnetic switch
    Rating:
    80%
    from S$48.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1450

Set Ascending Direction