All Category

Control Equipment

Control equipment is a general category such as switches, relays, and control boxes for circuits that control equipment. Control device relays are used to switch the current on and off under certain conditions in conjunction with switches and timers. There are power supply contacts inside the control equipment, some of which comply with the IEC standard of international standards, and some which comply with JIS. JIS and IEC are consistent in content, but the correspondence is divided between IDT, MOD, and NEQ. NEQ is not recognized as equivalent to IEC.
View : Grid List
Filter

Items 1 - 40 of 276375

Set Ascending Direction
  1. Small Toggle Switch (Basic Type) S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch (Basic Type) S Series
    The small toggle switch group boasts a track record of half a century, and is a group of switches that use contact materials that are compact, robust, high capacity, resistant to arcs, and maintain high contact reliability.
    Withstand Voltage  2.0kV AC (1 minute or more) 
    Rating:
    89%
    from S$4.99
    Min. 2 days
  2. Mini Power Relay MY2
    OMRON Mini Power Relay MY2
    Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
    Rating:
    91%
    from S$12.99
    Min. 2 days
  3. Set Terminal Block (20A)
    MonotaRO Set Terminal Block (20A)
    * Please use rated compatible wires. * Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)
    Withstand Voltage (V)  2500  Rated Insulation Voltage (V)  600  Type of Sign  Direct attachment  Terminal Screw  M3.5  Terminal Connection  screw 
    Rating:
    91%
    from S$2.29
    Min. 2 days
  4. Standard Electromagnetic Contactor (without Case Cover)
    Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    A global standard product that complies with international standards (IEC standards). Auxiliary contacts are equipped with high contact reliability dual contacts as standard equipment. * The product image is a representative photo, so please check each page for details.
    Applicable Rail Width (mm)  35 
    Rating:
    92%
    from S$33.99
    Min. 2 days
  5. Glass Tube Fuse
    OHM ELECTRIC Glass Tube Fuse
    Breaking Current (A)  100  Rated Voltage (V)  AC250  Type  Glass tube fuse 
    Rating:
    91%
    from S$4.39
    Min. 2 days
  6. Open Type Electromagnetic Switch AC Operation Type MSO-T Series
    Mitsubishi Electric Open Type Electromagnetic Switch AC Operation Type MSO-T Series
    By miniaturizing the magnetic contactor, we have achieved miniaturization of the magnetic switch for many ratings. Equipped with a terminal cover as standard, customers can save the trouble of specifying a different model name and arranging options, reduce inventory, and reduce the cost of the co... Read More
    Type of Operation  Irreversible  Type  electromagnetic switch 
    Rating:
    87%
    from S$48.99
    Min. 2 days
  7. Common Socket Square Socket PY (Front-Mounting)
    OMRON Common Socket Square Socket PY (Front-Mounting)
    * -E type has a finger protection structure, so round terminals cannot be used. Please use a Y-shaped terminal.
    Standard  UL,CSA,TUV 
    Rating:
    85%
    from S$1,099.00
    Min. 5 days
  8. Waterproof/Dustproof Latch-Hinged Plastic Box BCAP Series
    TAKACHI ELECTRONICS ENCLOSURE Waterproof/Dustproof Latch-Hinged Plastic Box BCAP Series
    Rating:
    91%
    from S$14.99
    Min. 2 days
  9. Mini Relay Terminal Block
    MonotaRO Mini Relay Terminal Block
    It can be installed and removed with one touch on the DIN rail inside the switchboard. Can be used as a set with an optional mini relay. The recommended torque range for screw tightening is 0.6Nm to 0.9Nm.Do not use air tools. For mounting mini relays * Make sure that the socket is not charged du... Read More
    Operation Ambient Temperature (℃)  -25~55  Insulation Resistance (MΩ)  300  Withstand Voltage  AC2000V  With or Without Finger Protection  None  Terminal Shape  Plug-in terminal 
    Rating:
    73%
    from S$2.09
    Min. 2 days
  10. NCS Series Regular-use Large Metal Connector Straight Plug
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Straight Plug
    Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
    Operating Temperature Range (℃)  -40~+120  Contact Shape  Female  Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  Straight  Material (Insulator)  Synthetic resin  Material (Gasket)  Synthetic rubber 
    Rating:
    88%
    from S$9.79
    Min. 2 days
  11. Waterproof rubber cap, grounding 3P
    Panasonic Waterproof rubber cap, grounding 3P
    Applicable Wire Diameter (Φmm)  12~16  Dimension C (Φmm)  16  Rated Current (A)  20  Rated Voltage (V)  250  Compatible cable (mm2 2・3.5  Dimension B (Φmm)  61  Dimension A (mm)  91  Shape  Flat blade type  Number of Poles  Ground 3P  Outlet Shape  Ground 3P 20A 250V  Type  Plug 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  12. Standard Power Supply Unit Type PBA Series (with Case Cover)
    COSEL Standard Power Supply Unit Type PBA Series (with Case Cover)
    A flagship model with a general-purpose unit power supply that has excellent harmonic compatibility, high efficiency, small size, multiple functions, and variations.
    Input Format  Full range input  Operation Indicator Lamp  LED: green  Cooling Method  Natural air cooling  Series  PB  Terminal Shape  Screw  Output Format  Single output  Shape  With cover 
    Rating:
    86%
    from S$53.99
    Min. 23 days
  13. Standard Electromagnetic Contactor (without Case Cover)
    Fuji Electric Standard Electromagnetic Contactor (without Case Cover)
    Global standard products that comply with international standards (IEC standards) Conforms to overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard products. 03-N12 type) High driving reliability with IC-equipped super magnet (N6 to N16 type)
    Rating:
    85%
    from S$119.90
    Min. 2 days
  14. Class B Blown Fuse FGB0
    FUJI TERMINAL INDUSTRY Class B Blown Fuse FGB0
    This product will be [FGB0-A: automatic machine] instead of [FGBO: manual processing]. *For FGBO, the end surface of the cap is soldered, and for FGBO-A, soldering is performed inside the cap by a fully automatic machine, so the end surface of the cap is a uniform metal surface.
    Energization rate  1.3  Temperature Rise  115% (100 ° C or less)  Diameter x Length (Φmm x mm)  6.4×30  Type  Glass tube fuse  JIS Nominal Size  MF-60  JIS characteristics  NR  Lead Wire  None  Size (mm)  Φ6.4×30 
    Rating:
    95%
    from S$0.62
    Min. 2 days
  15. Selector Switch AR22 Series
    Fuji Electric Selector Switch AR22 Series
    One-touch addition and replacement of front-tightening structure contacts and transformer unit 2 Improves work efficiency with directional wiring Depth dimension of short body IP2X compatible product is also available Excellent contact reliability standard product, certified by overseas standard... Read More
    Operation Ambient Temperature (℃)  -20~+70 (no freezing or condensation)  Storage Temperature (℃)  -40~+80  Rated Carrying Current (A)  10  Impact resistance (malfunction) (m / s 2 100  Conditional Short Circuit Current (A)  1000  Operating Frequency (operation/hour)  1200 (40% usage rate)  Mounting Hole Diameter (Φmm)  22  Pollution Degree (Environment to Use)  Rated Frequency (Hz)  50/60  Rated Impulse Withstand Voltage (kV)  Rated Insulation Voltage (V)  AC/DC600  Short Circuit Protection Device  Fuse 15A  Operation Mechanism  Knob shape  Protection Class  Operation section: IP65 (oil-proof type)  Frame  Round frame  Type  selector  Mounting Dimensions (mm)  Φ22.3 ・ Φ25.5 shared 
    Rating:
    84%
    from S$9.49
    Min. 2 days
  16. PCB Connector VH Series Housing
    J.S.T. Mfg. PCB Connector VH Series Housing
    Proven box-type leaf contact, small large-capacity connector, reliable contact retention
    Suitable Circuit Board Thickness (mm)  1.6  Rated Current (A)  10 (AC / DC) (when using AWG♯16)  Insulation Resistance (MΩ)  1000 or more  Color  Natural (white) 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  17. DIN Rail
    JAPPY DIN Rail
    DIN standard, 35 mm wide device mounting bracket Can be mounted at any position, easy to remove
    Wall Thickness (mm)  1.5  Length (mm)  1000  Width (mm)  35 
    Rating:
    93%
    from S$9.59
    Min. 2 days
  18. Indicator Light DR22 Series (Dome Shape Φ24)
    Fuji Electric Indicator Light DR22 Series (Dome Shape Φ24)
    Operation Ambient Temperature (℃)  -20~+50 (no freezing or condensation)  Storage Temperature (℃)  -40~+80  Mounting Hole Diameter (Φmm)  22.3/25.5  Pollution Degree (Environment to Use)  Rated Impulse Withstand Voltage (kV)  Shock (m/s2 Durability: 500  Protection Class  IP65 (oil-proof type)  Light Source  LED  Shape  Round 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  19. Foot Switch General-purpose Type
    KOKUSAI DENGYO Foot Switch General-purpose Type
    Insulation Resistance (MΩ)  100 or more (DC500V)  Ambient Humidity to Use  85% RH or less  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  20. Φ25 TWS Series ASS / Arrow Handle Selector Switch
    IDEC Φ25 TWS Series ASS / Arrow Handle Selector Switch
    Rated Carrying Current (A)  10  Mounting Hole Diameter (Φmm)  25  Rated Insulation Voltage (V)  600 
    Rating:
    82%
    from S$19.99
    Min. 113 days
  21. DIN rail cut product C-DINR series
    Ubon DIN rail cut product C-DINR series
    Please use it as a DIN standard, 35 mm wide device mounting rail. It can be mounted in any position as long as it is a DIN or 35 mm wide mounting device such as a terminal block, socket, or electronic device. It is also easy to remove.
    Material  Made of aluminum 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  22. Compact Inverter FRENIC-Mini (C2) Series
    Fuji Electric Compact Inverter FRENIC-Mini (C2) Series
    Optimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V / f patterns Point settable Compact (horizontal c... Read More
    Frequency Tolerance  +5~-5%  Development series  2 series  Output Rated Frequency (Hz)  50/60  Field  Compact type  Protection Class  IP20 closed type, UL open type 
    Rating:
    95%
    from S$439.90
    Min. 302 days
  23. Small Pushbutton Switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Pushbutton Switch S Series
    A switch that uses contact materials that are compact, robust, have a high capacity, are resistant to arcs, and maintain high contact stability.
    Mounting Hole Diameter (Φmm)  12.5  Button Color  Black  Type  Non-illuminated type  Button Shape  Round 
    Rating:
    86%
    from S$5.99
    Min. 2 days
  24. Pushbutton Switch LP01 Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch LP01 Series
    Uses dimple buttons for a light operation feeling. A single-body system with a long stroke and a light operation feeling. UL standard, C-UL certified product. Shut out the intrusion of flux. Button tampering prevention. Solder / tab combined terminal. * Functional operation <> is momentary
    Mounting Hole Diameter (Φmm)  16  Compatible Panel Thickness (mm)  2 ~ 6.5  Insulation Resistance (MΩ)  200 or more (DC500V)  Contact Resistance (mΩ)  50 or less (DC2-4V at 100mA)  Electrical Durability for Opening and Closing  50000 times or more  Mechanical Durability for Switching  500000 times or more  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Operation  Momentary  Type  Non-illuminated type  Functional Operation  ON-<ON>  Operation  Operation amount: about 3mm  Button Shape  Round  Panel Mounting Method  Screw mounting  Contact Material  Silver  Terminal Shape  Solder terminal  Contact Configuration  Switching contact (C contact) 
    Rating:
    97%
    from S$8.99
    Min. 2 days
  25. Power Relay G7J
    OMRON Power Relay G7J
    A multi-pole power relay that is one step closer to the contactor area that has achieved high capacity and high voltage. With high capacity, it demonstrates strong power not only for resistance and inductive load but also for motor control. There is no contact chattering even if an instantaneous ... Read More
    Rating:
    97%
    from S$39.99
    Min. 2 days
  26. Mounting bracket E39-L
    OMRON Mounting bracket E39-L
    Material (Mounting Bracket)  Stainless steel (SUS304) 
    Rating:
    60%
    from S$4.39
    Min. 5 days
  27. Flat Cable Connector (General-Purpose Type) XG4 Box Type Plugs
    OMRON Flat Cable Connector (General-Purpose Type) XG4 Box Type Plugs
    The core of the printed circuit board connector, MIL standard compliant product By adopting a new productivity design, high reliability and low price are realized at the same time. Compliant with MIL standard (MIL-C-83503). Box type plug useful for space-saving implementation. By using a simple l... Read More
    Rating:
    92%
    from S$2.59
    Min. 123 days
  28. Standard Thermal Relay
    Fuji Electric Standard Thermal Relay
    As a bimetal thermal protection relay, it protects against burning due to overload and restraint of the motor. The reset method can be switched manually or automatically. Manual trips are possible, and trips are free. It is easy to check the operation. It is easy to set the settling current value... Read More
    Auxiliary Contact  1a1b  Specification  For single installation  Type  Thermal relay 
    Rating:
    88%
    from S$45.99
    Min. 2 days
  29. Screw Type Terminal Block
    SATO PARTS Screw Type Terminal Block
    * When using as a standard product, please check the restrictions on the standard. * When tightening the terminal screws without connecting the wires, tighten with a torque of 0. * to 0. * N ・ m. * Do not use an impact screwdriver to tighten the screws as it may damage the screws. * When connect... Read More
    Wall Thickness (mm)  (Cover) 1.5  Screw Tightening Torque (N・M)  0.8  Dimension C (mm)  1.5  Terminal Spacing (mm)  10  Insulation Resistance (MΩ)  100 or more (DC500V)  Current Rating, UL (A)  15  Current Rating, IEC (A)  15  Height (mm)  17.5  Rated Voltage (V)  300 (TUV standard 250)  Withstand Voltage (V/min)  AC2000  Color (Body)  B (black)  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Sign  Direct attachment  Terminal Screw  M3.5×8  Terminal Connection  screw 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  30. L-shaped Plug (Split Shell)
    DDK L-shaped Plug (Split Shell)
    The D / MS3108B is a plug that attaches to the cable at a 90 degree angle to the connector and connects to all D / MS connector receptacles. Since the back shell is a split type, soldering and inspection can be done easily. Please use it together with the cable clamp (D / MS3057- □□ A). As of Jun... Read More
    Type  Round type  Connection Type  Screw  Connection Method  Solder  Shape  angle 
    Rating:
    85%
    from S$15.99
    Min. 103 days
  31. Electromagnetic Contactor AC Operation Type (Reversible) S-2 × T Series
    Mitsubishi Electric Electromagnetic Contactor AC Operation Type (Reversible) S-2 × T Series
    Type of Operation  Reversible 
    Rating:
    70%
    from S$87.99
    Min. 124 days
  32. Earth-Leakage Circuit Breaker Harmonic / Surge Compatible Type NV-C Series (Economic Product)
    Mitsubishi Electric Earth-Leakage Circuit Breaker Harmonic / Surge Compatible Type NV-C Series (Economic Product)
    Small circuit breaker standard
    Type of Current  AC  Suitable for  Isolation  Type of Connection  Surface type 
    Rating:
    80%
    from S$169.90
    Min. 124 days
  33. Seal type ultra-small basic switch  D2SW
    OMRON Seal type ultra-small basic switch D2SW
    Stable sealing performance is ensured by using epoxy resin. Can be used in places exposed to water or dust. Automobiles, vending machines, refrigerators, ice machines, bathroom equipment, water heaters, air conditioners, industrial machinery, etc.
    Allowable Operation Frequency (Times/Min)  (Mechanical) 300, (Electrical) 60  Contact Spacing (mm)  0.5 (standard value)  PTI (Proof Tracking Index)  175  Ambient Humidity to Use  95% RH or less (at +5 to + 35 ° C)  Electric Shock Protection Class  Class I  Shock Resistance (Destruction)  Up to 1000m / s 2  Shock Resistance (Malfunction)  Up to 300m / s 2 
    Rating:
    94%
    from S$4.39
    Min. 3 days
  34. DC San Ace Blower
    SANYO DENKI DC San Ace Blower
    Rating:
    100%
    from S$37.99
    Min. 2 days
  35. Screw terminal block (assembly type) 240A TC200 series
    PATLITE Screw terminal block (assembly type) 240A TC200 series
    It is a terminal block assembled to a predetermined number of poles.
    Current Rating, JIS (A)  240  Terminal Spacing (mm)  34  Type of Sign  Direct attachment  Terminal Screw  M10×20  Terminal Connection  screw 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  36. Standard Electromagnetic Contactor SK Series DC Operation Type (1.2W)
    Fuji Electric Standard Electromagnetic Contactor SK Series DC Operation Type (1.2W)
    Low power consumption: The control coil uses a newly designed electromagnet, which contributes to power saving for both AC and DC products. The dimensions of 45 x 48 x 49 mm (width x height x depth) have achieved the same dimensions for AC-operated products and DC-operated products. Improved safe... Read More
    Electrical Durability  1 million times  Mechanical Durability  10 million times  Opening / Closing Frequency (times/hour)  1800  Open Thermal Current (A)  20  Height (mm)  48  Width (mm)  48  Length (mm)  49  Rated Frequency (Hz)  50/60  Rated Impulse Withstand Voltage (kV)  6(JIS・IEC)  Rated Insulation Voltage (V)  690(JIS・IEC)  Operation Method  DC operation type (1.2W)  Type  Electromagnetic contactor  Applicable Standard  JIS、IEC、EN  Classification  Lossy  Auxiliary Contact  Twin  Standard  UL、CSA、GB、CE、TU 
    Rating:
    89%
    from S$37.99
    Min. 102 days
  37. Pushbutton Switch UB Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch UB Series
    Ultra-short body pushbutton switch. Shut out the intrusion of flux. High-density mounting is possible. Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.
    Operating Temperature Range (℃)  -25~70  Insulation Resistance (MΩ)  200 or more (DC500V)  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Non-illuminated type 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  38. Command Switch Protective Cover (for Standard Type)
    Fuji Electric Command Switch Protective Cover (for Standard Type)
    Suitable Model  Feature 
    Rating:
    67%
    from S$2.79
    Min. 42 days
  39. Solid State Relay G3F / G3FD
    OMRON Solid State Relay G3F / G3FD
    Socket type of the same size as the shape MY. Input can be confirmed by the operation indicator. (N type)
    Type  Solid state/relay 
    Rating:
    73%
    from S$45.99
    Min. 122 days
  40. Emergency stop guard
    NITTO KOGYO Emergency stop guard
    Use it to prevent accidental operation of the emergency stop button. Please use it in combination with the emergency stop button.
    Material  Body: Polycarbonate resin  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$9.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 276375

Set Ascending Direction