Motor Controls / Inverters / Electromagnetic Switches
Motion / drive refers to controllers, inverters, servo motors, etc. for controlling motion in electrical equipment. Various motors as well as peripheral devices such as inverters and cables that control the rotational speed of the motor. It is an indispensable item for controlling fans and pumps, and is used in a wide range of work sites including factories. Some types do not support indoor use or condensation, so it is important to select products that are suitable for the location where they are used.
Other Related Pages
- Fuji Electric Standard Electromagnetic Contactor (without Case Cover)A global standard product that complies with international standards (IEC standards). Auxiliary contacts are equipped with high contact reliability dual contacts as standard equipment. * The product image is a representative photo, so please check each page for details.Applicable Rail Width (mm) 35
- Mitsubishi Electric Open Type Electromagnetic Switch AC Operation Type MSO-T SeriesBy miniaturizing the magnetic contactor, we have achieved miniaturization of the magnetic switch for many ratings. Equipped with a terminal cover as standard, customers can save the trouble of specifying a different model name and arranging options, reduce inventory, and reduce the cost of the co... Read MoreType of Operation Irreversible Type electromagnetic switch
- Fuji Electric Standard Electromagnetic Contactor (without Case Cover)Global standard products that comply with international standards (IEC standards) Conforms to overseas standards (IEC, EN, VDE, BS, UL, CSA) as standard products. 03-N12 type) High driving reliability with IC-equipped super magnet (N6 to N16 type)
- Fuji Electric Compact Inverter FRENIC-Mini (C2) SeriesOptimal performance for traversing machines Equipped with optimal functions for various needs with small capacity (supports various frequency settings-output frequency can be set up to 400Hz-equipped with one transistor output-two polygonal line V / f patterns Point settable Compact (horizontal c... Read MoreFrequency Tolerance +5~-5% Development series 2 series Output Rated Frequency (Hz) 50/60 Field Compact type Protection Class IP20 closed type, UL open type
- Fuji Electric Standard Thermal RelayAs a bimetal thermal protection relay, it protects against burning due to overload and restraint of the motor. The reset method can be switched manually or automatically. Manual trips are possible, and trips are free. It is easy to check the operation. It is easy to set the settling current value... Read MoreAuxiliary Contact 1a1b Specification For single installation Type Thermal relay
- Mitsubishi Electric Electromagnetic Contactor AC Operation Type (Reversible) S-2 × T SeriesType of Operation Reversible
- Fuji Electric Standard Electromagnetic Contactor SK Series DC Operation Type (1.2W)Low power consumption: The control coil uses a newly designed electromagnet, which contributes to power saving for both AC and DC products. The dimensions of 45 x 48 x 49 mm (width x height x depth) have achieved the same dimensions for AC-operated products and DC-operated products. Improved safe... Read MoreElectrical Durability 1 million times Mechanical Durability 10 million times Opening / Closing Frequency (times/hour) 1800 Open Thermal Current (A) 20 Height (mm) 48 Width (mm) 48 Length (mm) 49 Rated Frequency (Hz) 50/60 Rated Impulse Withstand Voltage (kV) 6(JIS・IEC) Rated Insulation Voltage (V) 690(JIS・IEC) Operation Method DC operation type (1.2W) Type Electromagnetic contactor Applicable Standard JIS、IEC、EN Classification Lossy Auxiliary Contact Twin Standard UL、CSA、GB、CE、TU
- Yaskawa Electric Inverter J1000 seriesThe J1000, which can be used as soon as it is connected, is easy to operate and realizes variable speed and labor-saving energy saving for small machines. It is a small "world quality" inverter that can be built into a machine and feel the difference.Allowable Voltage Fluctuation -15~+10% Acceleration / Braking Time 0.00 to 60000.0 seconds Frequency Control Range 0.01~400Hz Starting torque 150%/3Hz Frequency (kHz) Career 2 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP20 Applicable Standard UL508C、EN61800-3、EN61800-5-1 Output Frequency (Hz) Up to 400 Type of Control V / f control without PG Frequency Tolerance ±5%from S$329.90Min. 7 days
- ESCO 100V / 200V ・ 0.1kW electromagnetic switch (irreversible)Compatible Motor Capacity (200-240v) (kW) 0.1 Length (mm) 115 Auxiliary Contact 1a Width (mm) 45 Thickness (mm) 79 Esco Part No. EA940MV-51A Type of Operation Irreversible Type electromagnetic switchfrom S$78.99Min. 6 days
- ESCO 400V / 5.5kw inverter (for 3-phase motor control)Esco Part No. EA940MX-455from S$1,699.00Min. 6 days
- ESCO 200V / 200V ・ 4.0 kw electromagnetic switch (standard type)Thickness (mm) 109 Length (mm) 127 Auxiliary Contact 1a1b Compatible Motor Capacity (200-240v) (kW) 4 Width (mm) 64 Esco Part No. EA940NA-41 Type electromagnetic switchfrom S$139.90Min. 6 days
- Mitsubishi Electric Electromagnetic Contactor AC Operation Type (Lossy) ST SeriesIEC 35mm rail can be attached
- Fuji Electric Standard Electromagnetic Switch (without Case Cover)Compliant with overseas standards (IEC, EN, VDE, BS, UL, CSA) as a standard product.Main Circuit Voltage (V) AC200 Series New SC series Resistive load (AC-1) - Mass (g) -
- Fuji Electric Standard Thermal RelayAs a bimetal thermal protection relay, it protects against burning due to overload and restraint of the motor. The reset method can be switched manually or automatically. Manual trips are possible, and trips are free. It is easy to check the operation. It is easy to set the settling current value... Read MoreAuxiliary Contact 1a1b Number of Heat Elements 2 Minimum Applicable Load DC5V、3mA Specification For electromagnetic switch Type Thermal relay
- Mitsubishi Electric Inverter FR-E700 SeriesShort-time maximum torque improved from 150% at the conventional drive frequency of 1 Hz to 0.5 Hz/200% (3.7 kW or less, 0.5 Hz/150% at 3.7 kW or more) Achieves even more tenacious operation Pursue ease of use Lightly at your fingertips Equipped with a rotatable dial-type operation unit "M d... Read More
- Fuji Electric Standard electromagnetic switch (without case cover)International standards (IEC, EN, VDE, BS, UL, CSA) are complied with and certified as standard products Auxiliary contacts are equipped with high contact reliability double contacts as standard (N1 to N12 types) High operation with IC mounted super magnets Realizing reliability. (N5-N16 type)Main Circuit Voltage (V) AC200 Series NEO SC series
- Fuji Electric Auxiliary Contact UnitAuxiliary contacts can be added with a single touch. Since the head-on unit can add auxiliary contacts without changing the mounting area, it contributes to the miniaturization of the control panel. By adopting dual contacts with high contact reliability, the minimum working voltage and current v... Read MoreRated Carrying Current (A) 10 Type Related products Applicable Thermal Relay SC-03 to N3 type
- Mitsubishi Electric Inverter FR-D700 SeriesHigh reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi Inverter. Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed. Equipped with best-in-class perform... Read MoreAmbient Temperature (℃) -10 to 50 (no freezing) Storage Temperature Range (℃) -20~65 Output Frequency (Hz) 0.2~400 Installation Altitude (m) 1000 or less Frequency (Hz) 50/60 Ambient Humidity (% RH) 90 or less (no condensation) Protection Class (JEM1030) Closed type (IP20) Torque Boost Manual torque boost Frequency Tolerance ±5%
- Mitsubishi Electric Thermal Relay TH-T SeriesEasy current setting. Motor current direct setting, ± can be adjusted with any driver. Manual check is possible. Manual trip is possible with a screwdriver from the surface. Top-free structure with operation display. General overload / restraint protection for motors * By combining the T18 frame ... Read MoreAuxiliary Contact 1a1b Type Thermal relay
- Fuji Electric Reversible Electromagnetic Contactor (without Case Cover)Ideal for forward and reverse movement of motors and plugging braking. Equipped with mechanical interlock and electrical interlock as standard equipment.Mechanical Durability 10 million times Applicable Rail Width (mm) 35 Mounting Screw 4-M4 Rated Operating Voltage (V) AC200 Case None Type of Operation Reversible
- Fuji Electric Reversible Electromagnetic Switch (without Case Cover)Ideal for forward / reverse motor operation and plugging braking. Equipped with mechanical interlock and electrical interlock as standard equipment.Mass (kg) 0.79 Width (mm) 100 Length (mm) 122 Auxiliary Contact 1b×2 Applicable Rail Width (mm) 35 Mounting Screw 4-M4 Thickness (mm) 80 Rated Operating Voltage (V) AC200 Type of Operation Reversible Type electromagnetic switch Included Accessories TR-0N (2 heat element thermal relay) Case Without case cover
- Mitsubishi Electric High-Sensitivity Contactor Electromagnetic Contactor SD-Q SeriesThe SD-Q series high-sensitivity contactor is a compact, high-performance DC-operated contactor that can be directly driven by a transistor output (DC24V 0.1A).Rated Operating Current (A) 3-phase squirrel-cage motor (AC-3) (200-240V)12 (380-440V)9 (500-550V)7 Rated Capacity (kW) 3-phase squirrel-cage motor (AC-3) (200-240V)2.5 (380-440V)4 (500-550V)4 Rated Breaking Capacity (kA) (220V)120、(440V)90 Mass (kg) 0.19 Average Power Consumption 1.3W Mechanical Durability 10 million times Open Voltage (V) 10% or more of the rated voltage Vibration Resistance (m/s 2) 10-55Hz, 19.6 or less Operating Frequency (operation/hour) 1800 Open Thermal Current (A) 20 (Auxiliary contact rating is 10) Installation Altitude (m) 2000 or less Applicable Rail Width (mm) 35 Width (mm) 45 Shock Resistance (m/s2) 49 or less Length (mm) 51 Coil Current (mA) 55 (average) Thickness (mm) 66.5 Rated Insulation Voltage (V) 690 Operating Voltage 85% or less of rated voltage Specification DC operation Coil Rated Voltage (V) DC24 Type Electromagnetic contactor Type of Terminal Fitting IEC35mm rail mounting is possible. Type of Operation Irreversible Frame Q11 Compatible Motor Capacity (100-120v) (kW) Single-phase motor (AC-3 class): 0.2
- Togami Electric Mfg. Magnetic contactorImproved reliability of auxiliary contacts by adopting twin contacts Easy maintenance and inspection of contacts Achieves a long life of 2 million times of electrical life (AC3) (12J to 35J) It can be attached to a 35 mm wide rail compliant with IEC / DIN standards with a single touch. (6JC-50J) ... Read MoreMechanical Life About 5 million times RoHS directive (corresponding to 10 substances) Correspondence Type Electromagnetic contactor
- Fuji Electric Main Contact Kit for Electromagnetic Switch SZ-MC TypeType electromagnetic switch
- Fuji Electric Electromagnetic Contactor FC Series Control Coil Voltage Designation CodeWith electrical durability of 250,000 times and mechanical durability of 1 million times, it is ideal for consumer equipment and light work with low opening and closing frequencies.Type Electromagnetic contactor
- Fuji Electric DC Operation Type Electromagnetic Contactor (without Case Cover)The highly reliable DC coil is adopted.Case None
- Hitachi Industrial Equipment Systems Electromagnetic switch (magnet switch) (with thermal relay)[Adopting an electromagnet that is resistant to voltage fluctuations] Maintains stable energization performance even if the power supply voltage drops due to the starting current at load startup (stable even if the power supply voltage drops by 70% at 60Hz and 60% at 50Hz Operable) DIN rail mount... Read More
- Fuji Electric Terminal Cover for Electromagnetic Switch SZ-T, SZ-N, SZ-W TypeType Related products
- Watty Float Switch (for Water and Chemicals)Reed switch type ultra-compact, Japan's smallest class Food Sanitation Law compliantMaximum Switching Current 0.5A Number of Control Points 1 Applicable Voltage (V) Maximum AC100 / DC100 Operation ON when the liquid level rises Detection Method Reed switch type Electric wire used UL1007 AWG24 Applicable Liquid Water (standard liquid)
- Riko Float SwitchA reed switch is enclosed inside, and the switch operates by the magnetic force of the magnet inside the float. If you set the float in the opposite direction, it will turn on ascending (reversible).As ONE Part Number 1-4069-01 Contact Resistance (mΩ) 150 Contact Capacity 50W DC/AC Maximum Switching Current DC/AC0.5A Maximum switching voltage (V) DC/AC300 Dielectric strength between contacts (V) DC500 Material PP (polypropylene) Insulation Resistance (MΩ) over 100
- Fuji Electric Electromagnetic switch Standard type with case coverType electromagnetic switch Case With case cover
- Mitsubishi Electric Lock CoverIt is a plug-in type lock that easily displays the operation prohibition without locking it. You can also hang a "caution tag". It is a red resin molded product.
- LS ELECTRIC (formerly LS Industrial Systems) Adjustable Mounting Type Single-phase Magnetic Contactor GMC- □ P2The mounting part dimensions conform to the distribution board agreement dimensions (JIS C8370). It can be attached to the agreement type mounting plate. Compliant with major standards. JIS C8201-4-1 compliant, IEC60947-4-1 compliant, CE compliant product, UL standard certified. Abundant mounting... Read MoreRated Input (VA) (Instant) 35, (Always) 6 Mass (kg) 0.19 Number of poles (P) 2 Power Consumption (W) 2 Mechanical Durability 2.5 million times Contact Configuration 2a Width (mm) 40.9 Thickness (mm) 59 Rated Insulation Voltage (V) 690 Length (mm) 92 Type Electromagnetic contactor
- Fuji Electric Electromagnetic switch With case cover With push buttonAn electromagnetic switch with a case cover that has a built-in I (closed) O (blocking) push button switch for hand operation. If the thermal relay trips, you can reset it from the outside by pressing the O button switch. It uses a neatly designed plastic case cover and displays the PS-E mark in ... Read MoreCase With case cover Type electromagnetic switch
- Mitsubishi Electric Magnetic Contactor DC Operated Type Non Reversing S-T SeriesType of Operation Irreversible
Filter by categories