All Category

Connecting / Wire Saving Supplies

View : Grid List
Filter

Items 1 - 40 of 7814

Set Ascending Direction
  1. Set Terminal Block (20A)
    MonotaRO Set Terminal Block (20A)
    * Please use rated compatible wires. * Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)
    Type of Sign  Direct attachment  Rated Insulation Voltage (V)  600  Terminal Screw  M3.5  Terminal Connection  screw  Withstand Voltage (V)  2500 
    Rating:
    91%
    from S$2.29
    Min. 2 days
  2. NCS Series Regular-use Large Metal Connector Straight Plug
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Straight Plug
    Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
    Shape  Straight  Type  Round type  Operating Temperature Range (℃)  -40~+120  Material (Insulator)  Synthetic resin  Connection Type  Screw  Material (Gasket)  Synthetic rubber  Contact Shape  Female  Connection Method  Solder 
    Rating:
    89%
    from S$9.79
    Min. 2 days
  3. PCB Connector VH Series Housing
    J.S.T. Mfg. PCB Connector VH Series Housing
    Proven box-type leaf contact, small large-capacity connector, reliable contact retention
    Color  Natural (white)  Rated Current (A)  10 (AC / DC) (when using AWG♯16)  Insulation Resistance (MΩ)  1000 or more 
    Rating:
    100%
    from S$2.59
    Min. 2 days
  4. DIN Rail
    JAPPY DIN Rail
    DIN standard, 35 mm wide device mounting bracket Can be mounted at any position, easy to remove
    Rating:
    93%
    from S$9.59
    Min. 2 days
  5. DIN rail cut product C-DINR series
    Ubon DIN rail cut product C-DINR series
    Please use it as a DIN standard, 35 mm wide device mounting rail. It can be mounted in any position as long as it is a DIN or 35 mm wide mounting device such as a terminal block, socket, or electronic device. It is also easy to remove.
    Material  Made of aluminum 
    Rating:
    100%
    from S$7.49
    Min. 2 days
  6. Screw Type Terminal Block
    SATO PARTS Screw Type Terminal Block
    * When using as a standard product, please check the restrictions on the standard. * When tightening the terminal screws without connecting the wires, tighten with a torque of 0. * to 0. * N ・ m. * Do not use an impact screwdriver to tighten the screws as it may damage the screws. * When connect... Read More
    Type of Sign  Direct attachment  Rated Voltage (V)  300 (TUV standard 250)  Terminal Screw  M3.5×8  Insulation Resistance (MΩ)  100 or more (DC500V)  Terminal Connection  screw  Color (Body)  B (black)  Screw Tightening Torque (N・M)  0.8  RoHS directive (corresponding to 10 substances)  Correspondence  Withstand Voltage (V/min)  AC2000  Current Rating, IEC (A)  15  Current Rating, UL (A)  15 
    Rating:
    80%
    from S$37.99
    Min. 2 days
  7. L-shaped Plug (Split Shell)
    DDK L-shaped Plug (Split Shell)
    The D / MS3108B is a plug that attaches to the cable at a 90 degree angle to the connector and connects to all D / MS connector receptacles. Since the back shell is a split type, soldering and inspection can be done easily. Please use it together with the cable clamp (D / MS3057- □□ A). As of Jun... Read More
    Shape  angle  Type  Round type  Connection Type  Screw  Connection Method  Solder 
    Rating:
    85%
    from S$15.99
    Min. 12 days
  8. Screw terminal block (assembly type) 240A TC200 series
    PATLITE Screw terminal block (assembly type) 240A TC200 series
    It is a terminal block assembled to a predetermined number of poles.
    Type of Sign  Direct attachment  Terminal Screw  M10×20  Terminal Connection  screw  Current Rating, JIS (A)  240 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  9. NCS Series General Purpose Large Metal Joint Elbow Connectors LPM
    Nanaboshi Electric Mfg. NCS Series General Purpose Large Metal Joint Elbow Connectors LPM
    It is a basic form of metal connector and can be used for various circuits. It is mechanically and electrically stable due to its robust and simple structure. PSE notation. The connection method is soldering. Screw-in lock type connector
    Shape  angle  Type  Round type  Operating Temperature Range (℃)  -40~+120  Rated Current (A)  10  Connector Shape  LPM  Material (Insulator)  Synthetic resin  Connection Type  Screw  Material (Gasket)  Synthetic rubber  Shell Size  25  Contact Shape  Male  RoHS directive (corresponding to 10 substances)  Correspondence  Connection Method  Solder 
    from S$32.99
    Min. 2 days
  10. NJW Series Waterproof Medium Connector Panel Mounting Receptacles
    Nanaboshi Electric Mfg. NJW Series Waterproof Medium Connector Panel Mounting Receptacles
    We have many achievements in waterproof connectors based on the NJC series, surveillance cameras, construction machinery, and outdoor measuring instruments. * The positive core and the reverse core cannot be combined.
    Shape  Straight  Type  Round type  Material (Insulator)  Synthetic resin  Connection Type  Screw  Material (Gasket)  Synthetic rubber  Waterproof Specifications  IP-67 equivalent  Lock  Screw lock method  RoHS directive (corresponding to 10 substances)  Correspondence  Connection Method  Solder 
    from S$9.29
    Min. 23 days
  11. Light electrical terminal block TS-100 series
    Kimura Electric Light electrical terminal block TS-100 series
    A light electric terminal block with a further upgraded one-touch cover. The insulating material is PBT resin containing glass fiber, which has excellent withstand voltage and electrical insulation, and has excellent toughness. Flame-retardant grade UL94V-0 is used for PBT resin. The terminal scr... Read More
    Operating Temperature Range (℃)  -30~80  Rated Insulation Voltage (V)  250  Terminal Screw  M3 x 6 (Square self-up screw)  Hardware  For printed circuit boards  Conformed Standard  JIS C 2811 Industrial terminal block  Rated Carrying Current (A)  10  Recommended Screw Tightening Torque (Nm [kgfcm])  0.6~0.9 
    from S$3.09
    Min. 2 days
  12. Short bar (for relay socket)
    PATLITE Short bar (for relay socket)
    Rating:
    60%
    from S$14.99
    Min. 2 days
  13. NR series one-touch medium connector relay adapter NR20
    Nanaboshi Electric Mfg. NR series one-touch medium connector relay adapter NR20
    Connector that evolved the NJC series into a one-touch lock method * The positive core and the reverse core cannot be combined.
    Shape  Straight  Type  Round type  Material (Insulator)  Synthetic resin  Connection Type  One touch  Shell Size  20  Lock  One-touch lock method  RoHS directive (corresponding to 10 substances)  Correspondence  Connection Method  Solder 
    from S$24.99
    Min. 2 days
  14. UV / cUL / CE terminal block TEN8 series
    Ubon UV / cUL / CE terminal block TEN8 series
    UV / CUL / CE compatible terminal block TEN8 series self-up type
    Type of Sign  Direct attachment  Terminal Screw  M3.5  Terminal Connection  screw  Current Rating, IEC (A)  15  Current Rating, UL (A)  15 
    from S$15.99
    Min. 5 days
  15. BS20P series
    J.S.T. Mfg. BS20P series
    from S$17.99
    Min. 8 days
  16. Cleat for terminal board
    Sankosha Cleat for terminal board
    Specification  Cleat for terminal board 
    from S$7.49
    Min. 8 days
  17. Coaxial 50Ω conversion adapter (remo plug SMA socket) 00 series
    LEMO Coaxial 50Ω conversion adapter (remo plug SMA socket) 00 series
    Taking advantage of its small size, it is possible to mount about 50 sockets per 100 cm 2. Ideal for all applications that require a large number of sockets in a limited space, such as patch panels and small modules. --Space-saving, high-density design --NIM.CAM AC standard 50Ω coaxial connector ... Read More
    Material  Brass, nickel  Shape  Straight  Type  Round type  Rated Current (A)  Contact Shape  For both female and male  Contact unit  Coaxial  Impedance (Ω)  50  IP grade  IP50  Connection Method  Solder 
    from S$229.90
    Min. 93 days
  18. Barrier Terminal Strips (30A)
    MonotaRO Barrier Terminal Strips (30A)
    * Please use rated compatible wires. * Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)
    Type of Sign  Direct attachment  Rated Insulation Voltage (V)  600  Terminal Screw  M4  Terminal Connection  screw  Withstand Voltage (V)  2500 
    Rating:
    92%
    from S$3.19
    Min. 2 days
  19. DIN rail
    MonotaRO DIN rail
    DIN standard, 35 mm width equipment mounting bracket. "RoHs certified product" Excellent compatibility with control parts, PLCs, relays, etc. of various manufacturers! Thick rail allows for stable device mounting! White alumite surface treatment gives it a glossy finish. Because it is d... Read More
    Material  Aluminum (A6063S-T5)  Color  Silver (silver)  Surface Treatment  White anodized (JIS H 8601) 
    Rating:
    89%
    from S$4.59
    Min. 2 days
  20. PCB Connector XH Series Housing
    J.S.T. Mfg. PCB Connector XH Series Housing
    Ingenious double leaf contact, box type post with base, boss type post with base, interchangeability, compatible with AH terminals
    Material  Nylon 6/UL94V-0  Color  Natural (white)  Rated Voltage (V)  250(AC・DC)  Withstand Voltage  AC1000 for 1 minute  Rated Current (A)  3 (AC / DC) (when using AWG♯22)  Insulation Resistance (MΩ)  1000 or more  Suitable Wire  AWG♯30~♯22 
    Rating:
    98%
    from S$3.39
    Min. 2 days
  21. Screw terminal block (assembly type) 20A T10 series
    PATLITE Screw terminal block (assembly type) 20A T10 series
    It is a terminal block assembled to a predetermined number of poles.
    Type of Sign  Direct attachment  Rated Insulation Voltage (V)  250  Terminal Screw  M3.5×8  Conformed Standard  JIS C2811  Relative Humidity  45~85%  Operation Ambient Temperature (℃)  -20~+55 (no freezing or condensation)  Tightening Torque (Nm)  1.0~1.3  Rated Impulse Withstand Voltage (kV)  Terminal Connection  screw  Withstand Voltage (V/min)  2000  Current Rating, JIS (A)  20 
    Rating:
    97%
    from S$3.59
    Min. 2 days
  22. NCS Series Regular-use Large Metal Connector Panel Mounting Receptacle
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Panel Mounting Receptacle
    Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
    Specification  Positive core (equipment side)  Shape  Straight  Type  Round type  Operating Temperature Range (℃)  -40~+120  Connector Shape  Receptacle  Material (Insulator)  Synthetic resin  Connection Type  Screw  Material (Gasket)  Synthetic rubber  Contact Shape  Male  Connection Method  Solder 
    Rating:
    88%
    from S$6.79
    Min. 2 days
  23. Relay Connection Connector SM Series Receptacle Housing
    J.S.T. Mfg. Relay Connection Connector SM Series Receptacle Housing
    High contact pressure, double-sided contact contact, shell type housing, applicable to a wide range of panels, arm lock mechanism
    Specification  RoHS compliant product  Type  Receptacle housing (for pin contact)  Material  Nylon 6/UL94V-0  Rated Voltage (V)  MAX250 AC・DC  Withstand Voltage  AC 1500V, 1 minute  Rated Current (A)  MAX3 AC・DC  Wire Crimping Range (AWG#)  28~22  Insulation Resistance (MΩ)  500 or more  Suitable Terminal  SYM-001T-P0.6、BYM-001T-P0.6 
    Rating:
    94%
    from S$1.29
    Min. 2 days
  24. Relay Connector 4.2mm Pitch New Mini Fit Receptacle Housing 5557
    Molex Relay Connector 4.2mm Pitch New Mini Fit Receptacle Housing 5557
    Withstand Voltage  1500V AC / 1 minute  Insulation Resistance (MΩ)  1000 or more  Contact Resistance (mΩ)  less than 10 
    Rating:
    91%
    from S$6.89
    Min. 2 days
  25. Assembled terminal block (50A)
    MonotaRO Assembled terminal block (50A)
    * Please use rated compatible wires. * Be sure to tighten the mounting screws so that they will not come loose. (Please stop excessive tightening)
    Type of Sign  Direct attachment  Rated Insulation Voltage (V)  600  Terminal Screw  M5  Terminal Connection  screw  Withstand Voltage (V)  2500 
    Rating:
    89%
    from S$5.49
    Min. 2 days
  26. Relay Connection Connector SM Series Plug Housing
    J.S.T. Mfg. Relay Connection Connector SM Series Plug Housing
    High contact pressure, double-sided contact contact, shell type housing, applicable to a wide range of panels, arm lock mechanism
    Specification  RoHS compliant product  Type  Plug housing (for socket contacts)  Material  Nylon 6/UL94V-0  Rated Voltage (V)  MAX250 AC・DC  Withstand Voltage  AC 1500V, 1 minute  Rated Current (A)  MAX3 AC・DC  Wire Crimping Range (AWG#)  28~22  Insulation Resistance (MΩ)  500 or more  Suitable Terminal  SHF-001T-0.8BS、BHF-001T-0.8BS 
    Rating:
    93%
    from S$1.59
    Min. 2 days
  27. DC Plug
    MARUSHIN ELECTRIC MFG DC Plug
    Type  Round type  Rated Voltage (V)  DC12  Contact Shape  Male 
    Rating:
    81%
    from S$1.49
    Min. 2 days
  28. NJW Series Waterproof Medium-Sized Connector Straight Plug
    Nanaboshi Electric Mfg. NJW Series Waterproof Medium-Sized Connector Straight Plug
    Specification  Positive core (equipment side)  Shape  Straight  Type  Round type  Connector Shape  PF plug  Material (Insulator)  Synthetic resin  Connection Type  Screw  Material (Gasket)  Synthetic rubber  Contact Shape  Female  Connection Method  Solder 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  29. End Plate
    IDEC End Plate
    It can be used at the final end of the terminal, and can also be used to fix the end face of the mark sheet.
    Specification 
    Rating:
    100%
    from S$7.49
    Min. 3 days
  30. Relay Connection Connector EL Series Housing
    J.S.T. Mfg. Relay Connection Connector EL Series Housing
    Easy to insert, excellent holding power Contact connector Superior to squeezing insertion at the time of merging ・ Arm lock mechanism with excellent durability ・ Two crimping contacts ・ Compatibility with ML connector
    Specification  RoHS compliant product  Material  Nylon 6/UL94V-0  Color  White  Rated Voltage (V)  MAX300 AC・DC  Withstand Voltage  AC 1500V, 1 minute  Rated Current (A)  MAX10 AC・DC  Wire Crimping Range (AWG#)  26~16  Insulation Resistance (MΩ)  1000 or more 
    Rating:
    95%
    from S$2.49
    Min. 2 days
  31. Relay Connection Connector NH / SM Series Contacts
    J.S.T. Mfg. Relay Connection Connector NH / SM Series Contacts
    High contact pressure, double-sided contact contact, shell type housing, applicable to a wide range of panels, arm lock mechanism
    Specification  RoHS compliant product  Type  Rose  Material  Phosphor bronze  Rated Voltage (V)  MAX250 AC・DC  Withstand Voltage  AC 1500V, 1 minute  Rated Current (A)  MAX3 AC・DC  Surface Treatment  Tin plating (reflow treatment)  Wire Crimping Range (AWG#)  28~22  Insulation Resistance (MΩ)  500 or more 
    Rating:
    89%
    from S$10.99
    Min. 2 days
  32. NCS Series Regular-use Large Metal Connector Straight Plug
    Nanaboshi Electric Mfg. NCS Series Regular-use Large Metal Connector Straight Plug
    Uninflected metal connector used for various circuits Mechanically and electrically stable due to its robust and simple structure The shell uses a zinc alloy with excellent strength. No special tools are required for soldering connections.
    Shape  Straight  Type  Round type  Operating Temperature Range (℃)  -40~+120  Connector Shape  PM (male)  Material (Insulator)  Synthetic resin  Connection Type  Screw  Material (Gasket)  Synthetic rubber  Contact Shape  Male  Connection Method  Solder 
    Rating:
    94%
    from S$12.99
    Min. 2 days
  33. Short Bar (B Type)
    TOYOGIKEN Short Bar (B Type)
    Withstand Voltage (V/min)  AC1500 
    Rating:
    69%
    from S$0.41
    Min. 2 days
  34. Post with XH Connector Base
    J.S.T. Mfg. Post with XH Connector Base
    Suitable for  XHP-※  Material  Brass, 66 nylon  Color  Natural (white)  Rated Voltage (V)  250 AC・DC  Withstand Voltage  1000 VAC for 1 minute  Wire Crimping Range (AWG#)  30~22  Insulation Resistance (MΩ)  1000 or more 
    Rating:
    98%
    from S$5.19
    Min. 2 days
  35. Connector for relay 4.2mm pitch New Minifit Terminal 5556
    Molex Connector for relay 4.2mm pitch New Minifit Terminal 5556
    Shape  Female shape  Size  Core wire / AWG # 16 ~ # 28  Rated Voltage (V)  600 (maximum)  Rated Current (A)  9 (maximum)  Applicable housing  5557、51010 
    Rating:
    95%
    from S$17.99
    Min. 2 days
  36. Terminal Block Stopper
    IDEC Terminal Block Stopper
    It is a metal fitting that is used to fix both ends of the terminal block group assembled on the rail and firmly fixes it.
    Rating:
    92%
    from S$0.91
    Min. 4 days
  37. Relay Connector 4.2mm Pitch New Mini Fit Plug Housing 5559
    Molex Relay Connector 4.2mm Pitch New Mini Fit Plug Housing 5559
    Specification  With ears for panel mounting  Type  housing  Rated Voltage (V)  600 (maximum)  Withstand Voltage  1500V AC / 1 minute  Rated Current (A)  9 (maximum)  Material (Housing)  Nylon 66  Insulation Resistance (MΩ)  1000 or more  Contact Resistance (mΩ)  less than 10 
    Rating:
    95%
    from S$5.99
    Min. 2 days
  38. PCB Connector PH Series Housing
    J.S.T. Mfg. PCB Connector PH Series Housing
    Compact design, highly reliable contact box type post with base, reliable mounting on the board, surface mount (SMT) type
    Specification  RoHS compliant product  Color  Natural (white)  Rated Voltage (V)  100 AC・DC  Withstand Voltage  800V AC for 1 minute  Wire Crimping Range (AWG#)  32~24  Insulation Resistance (MΩ)  1000 or more 
    Rating:
    91%
    from S$0.67
    Min. 2 days
  39. Panel Mount DC Jacks
    MARUSHIN ELECTRIC MFG Panel Mount DC Jacks
    Shape  Straight  Type  Round type  Rated Voltage (V)  DC12  Contact Shape  Female 
    Rating:
    85%
    from S$1.79
    Min. 2 days
  40. BD Series Terminal Block Fixed Terminal Block Type
    IDEC BD Series Terminal Block Fixed Terminal Block Type
    Color  Black  Rating of Suitable Cable  1.25mm2  Terminal Screw  M3  Insulation Resistance (MΩ)  over 100  Terminal Connection  screw  Withstand Voltage (V/min)  AC2500 
    Rating:
    89%
    from S$3.09
    Min. 122 days
View : Grid List
Filter

Items 1 - 40 of 7814

Set Ascending Direction