All Category

Switches / Buzzers / Indicator Lights for Control

View : Grid List
Filter

Items 1 - 40 of 5878

Set Ascending Direction
  1. Small Toggle Switch (Basic Type) S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Toggle Switch (Basic Type) S Series
    The small toggle switch group boasts a track record of half a century, and is a group of switches that use contact materials that are compact, robust, high capacity, resistant to arcs, and maintain high contact reliability.
    Withstand Voltage  2.0kV AC (1 minute or more) 
    Rating:
    89%
    from S$4.99
    Min. 2 days
  2. Selector Switch AR22 Series
    Fuji Electric Selector Switch AR22 Series
    One-touch addition and replacement of front-tightening structure contacts and transformer unit 2 Improves work efficiency with directional wiring Depth dimension of short body IP2X compatible product is also available Excellent contact reliability standard product, certified by overseas standard... Read More
    Type  selector  Protection Class  Operation section: IP65 (oil-proof type)  Frame  Round frame  Rated Insulation Voltage (V)  AC/DC600  Rated Frequency (Hz)  50/60  Storage Temperature (℃)  -40~+80  Mounting Hole Diameter (Φmm)  22  Short Circuit Protection Device  Fuse 15A  Rated Impulse Withstand Voltage (kV)  Pollution Degree (Environment to Use)  Rated Carrying Current (A)  10  Operation Mechanism  Knob shape  Operating Frequency (operation/hour)  1200 (40% usage rate)  Conditional Short Circuit Current (A)  1000  Impact resistance (malfunction) (m / s 2 100 
    Rating:
    84%
    from S$9.49
    Min. 2 days
  3. Indicator Light DR22 Series (Dome Shape Φ24)
    Fuji Electric Indicator Light DR22 Series (Dome Shape Φ24)
    Shape  Round  Protection Class  IP65 (oil-proof type)  Storage Temperature (℃)  -40~+80  Light Source  LED  Operation Ambient Temperature (℃)  -20~+50 (no freezing or condensation)  Mounting Hole Diameter (Φmm)  22.3/25.5  Rated Impulse Withstand Voltage (kV)  Pollution Degree (Environment to Use)  Shock (m/s2 Durability: 500 
    Rating:
    90%
    from S$11.99
    Min. 2 days
  4. Foot Switch General-purpose Type
    KOKUSAI DENGYO Foot Switch General-purpose Type
    Insulation Resistance (MΩ)  100 or more (DC500V)  Ambient Humidity to Use  85% RH or less  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  5. Φ25 TWS Series ASS / Arrow Handle Selector Switch
    IDEC Φ25 TWS Series ASS / Arrow Handle Selector Switch
    Rated Insulation Voltage (V)  600  Mounting Hole Diameter (Φmm)  25  Rated Carrying Current (A)  10 
    Rating:
    82%
    from S$19.99
    Min. 113 days
  6. Small Pushbutton Switch S Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Small Pushbutton Switch S Series
    A switch that uses contact materials that are compact, robust, have a high capacity, are resistant to arcs, and maintain high contact stability.
    Type  Non-illuminated type  Button Shape  Round  Button Color  Black  Mounting Hole Diameter (Φmm)  12.5 
    Rating:
    86%
    from S$5.99
    Min. 2 days
  7. Pushbutton Switch LP01 Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch LP01 Series
    Uses dimple buttons for a light operation feeling. A single-body system with a long stroke and a light operation feeling. UL standard, C-UL certified product. Shut out the intrusion of flux. Button tampering prevention. Solder / tab combined terminal. * Functional operation <> is momentary
    Type  Non-illuminated type  Contact Configuration  Switching contact (C contact)  Button Shape  Round  Terminal Shape  Solder terminal  Type of Operation  Momentary  Insulation Resistance (MΩ)  200 or more (DC500V)  Mounting Hole Diameter (Φmm)  16  Contact Resistance (mΩ)  50 or less (DC2-4V at 100mA)  Operation  Operation amount: about 3mm  Contact Material  Silver  Mechanical Durability for Switching  500000 times or more  Electrical Durability for Opening and Closing  50000 times or more  Functional Operation  ON-<ON>  Color (Body)  Black  Panel Mounting Method  Screw mounting  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$8.99
    Min. 2 days
  8. Pushbutton Switch UB Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton Switch UB Series
    Ultra-short body pushbutton switch. Shut out the intrusion of flux. High-density mounting is possible. Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.
    Type  Non-illuminated type  Operating Temperature Range (℃)  -25~70  Insulation Resistance (MΩ)  200 or more (DC500V)  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$7.99
    Min. 2 days
  9. Command Switch Protective Cover (for Standard Type)
    Fuji Electric Command Switch Protective Cover (for Standard Type)
    Suitable Model  Feature 
    Rating:
    67%
    from S$2.79
    Min. 42 days
  10. Φ25 Command Switch AH25 Push Button Switch
    Fuji Electric Φ25 Command Switch AH25 Push Button Switch
    Mounting Hole Diameter (Φmm)  25.5 
    Rating:
    71%
    from S$7.99
    Min. 2 days
  11. Pushbutton Switch MS-402
    MIYAMA ELECTRIC Pushbutton Switch MS-402
    Type  Non-illuminated type  Type of Operation  Momentary  Operating Patterns  Non-lock  Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Mounting Hole Diameter (Φmm)  5.2  Contact Resistance (mΩ)  20 or less (MAX)  Isolation Voltage  AC 1000V for 1 minute  Circuit  SPST(2P)  Switch Type  OFF-(ON)  Current Capacity  0.5A125V.AC  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$2.29
    Min. 2 days
  12. Dial sheet for COB80 series
    PATLITE Dial sheet for COB80 series
    Type  Related products 
    from S$1.59
    Min. 2 days
  13. Illuminated Pushbutton Switches YB Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated Pushbutton Switches YB Series
    Waterproof short body illuminated pushbutton switch. Panel seat mechanism. Shut out the intrusion of flux. Communication equipment, wireless application equipment, electronic measuring instruments, automation equipment, office equipment, consumer electronic equipment, etc.
    Type  Illuminated  Operating Temperature Range (℃)  -25~50  Insulation Resistance (MΩ)  200 or more (DC500V)  Mounting Hole Diameter (Φmm)  16  Electrical Durability for Opening and Closing  100000 times or more  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$12.99
    Min. 2 days
  14. Pushbutton switch G series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton switch G series
    Can be washed as a whole: The housing is integrally molded with fiber reinforced polyamide, the operation part is sealed with an O-ring, and the base part is sealed with epoxy resin, etc. to maintain a high dust-proof and water-proof structure, and it can be washed as a whole depending on the con... Read More
    Type  Non-illuminated type  Operating Temperature Range (℃)  -30~85  Button Shape  Round  Button Color  Black / red / white  Withstand Voltage  AC500V 1 minute or more  Type of Operation  Momentary  Insulation Resistance (MΩ)  500 or more (DC500V)  Mechanical Durability for Switching  50000 times or more  Electrical Durability for Opening and Closing  50000 times or more 
    from S$5.39
    Min. 5 days
  15. SLD series square indicator SLD48N type
    IDEC SLD series square indicator SLD48N type
    Shape  Long angle  Light Source  LED  Mounting Hole Diameter (Φmm)  Rectangular hole 35 x 75 
    from S$97.99
    Min. 43 days
  16. Φ16 Illuminated pushbutton switch AH164 / AH165
    Fuji Electric Φ16 Illuminated pushbutton switch AH164 / AH165
    Product Name  Illuminated push button switch  Type  Illuminated  Protection Class  IP65F  Contact Configuration  1a1b  Button Shape  Corner (with flat guard)  Terminal Shape  Solder terminal / tab terminal  Type of Operation  Momentary 
    from S$25.99
    Min. 6 days
  17. LED unit white
    Arrow(Schneider Electric) LED unit white
    from S$68.99
    Min. 6 days
  18. Illuminated pushbutton switch KP02 series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Illuminated pushbutton switch KP02 series
    Specification  Click feeling: Yes  Type  Illuminated  Operating Temperature Range (℃)  -25~+50  Button Shape  Square  Terminal Shape  PC terminal  Type of Operation  Momentary  LED  Light-emitting element: Ultra-bright LED  Contact Material  Gold plate  Functional Operation  OFF- (ON) () is momentary  Circuit  Single pole single throw  Current Capacity  100mA 12V DC 
    from S$15.99
    Min. 10 days
  19. Pushbutton switch GB2 series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Pushbutton switch GB2 series
    Ultra-small push button switch with a thickness of 2.5 mm Can be blocked. A 2.54 mm pitch board can be mounted, and any number of blocks can be made. By shifting the operation unit from the center, it is possible to improve operability by installing the products in a staggered manner when install... Read More
    Suitable for  Operation button (AT-4137)  Type  Non-illuminated type  Operating Temperature Range (℃)  -25~70  Button Shape  Square  Terminal Shape  PC terminal  Withstand Voltage  AC500  Type of Operation  Momentary  Insulation Resistance (MΩ)  500 or more (DC500V)  Contact Resistance (mΩ)  80 or less (at 20mV 10mA)  Mechanical Durability for Switching  50000 times or more  Electrical Durability for Opening and Closing  50000 times or more  Functional Operation  OFF-<ON> (<> is momentary)  Circuit  Single pole single throw  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.29
    Min. 53 days
  20. Stacked LED indicator red yellow green blue
    Arrow(Schneider Electric) Stacked LED indicator red yellow green blue
    from S$229.90
    Min. 6 days
  21. LED unit blue
    Arrow(Schneider Electric) LED unit blue
    from S$68.99
    Min. 6 days
  22. Indicator HB series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Indicator HB series
    Supports ultra-high brightness. * Light emitting element sold separately
    Terminal Shape  Solder terminal  Light Source  LED  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.39
    Min. 8 days
  23. Φ16 Illuminated pushbutton switch Standard type AR16
    Fuji Electric Φ16 Illuminated pushbutton switch Standard type AR16
    Type  Illuminated  Protection Class  IP65/IP65F  Button Shape  Long angle (with flat guard)  Terminal Shape  Solder terminal / tab terminal  Storage Temperature (℃)  -40~+70  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Operation Ambient Temperature (℃)  -10~+55 (no freezing or condensation)  Electrical Durability  AC220V 0.7A; 100,000 times or more  Short Circuit Protection Device  gG 2A (IEC60269 fuse)  Conditional Short-Circuit Current  1000A  Operating Frequency (operation/hour)  1200 (40% usage rate) 
    from S$19.99
    Min. 32 days
  24. 15A High Snap Switch
    Panasonic 15A High Snap Switch
    Type  Standard type  Protection Class  IP40  Handle Type  Standard toggle  Contact Material  AgZnO-based alloy  Operation Mechanism  Toggle type 
    Rating:
    96%
    from S$6.69
    Min. 2 days
  25. Pushbutton Switch for Hoist (for Indirect Operation) COB60 Series
    PATLITE Pushbutton Switch for Hoist (for Indirect Operation) COB60 Series
    It is rainproof and the case is made of ABS resin, which has excellent mechanical strength and electrical characteristics, so it is light, has no risk of electric shock, and can be used outdoors with peace of mind. It is a type that is operated via an electromagnetic switch, and is compact, light... Read More
    Type  For indirect operation  Shape  Rainproof type  Rated Insulation Voltage (V)  AC500  Protection Class  IP65  Insulation Resistance (MΩ)  over 100  Relative Humidity  45~85%  Shock Resistance (Destruction)  500m/s  Connecting Terminal  M4 screw (crimp terminal type)  Rated Operating Current (A)  2/1 (AC15 inductive load)  Vibration Resistance (Malfunction)  10-55Hz Double amplitude 1.0mm  Shock Resistance (Malfunction)  100m/s  Rated Carrying Current (A)  Withstand Voltage (V/min)  AC2500  Rated Operating Voltage (V)  AC220/AC440 
    Rating:
    89%
    from S$87.99
    Min. 2 days
  26. Basic Lever Type Toggle Switch M Series
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Basic Lever Type Toggle Switch M Series
    With a light switching feel, you can obtain reliable switching and a light operation feeling. Since the lever tilt angle is large (25 °), the tilt direction becomes clear. Moreover, even if a pressing force is applied from the head of the lever, the quality is always stable without affecting the ... Read More
    Operating Temperature Range (℃)  -30~85  Terminal Shape  Solder terminal  Mounting Hole Diameter (Φmm)  6.5  Contact Resistance (mΩ)  10 or less (DC2~4V at 100mA)  Contact Material  Silver  Insulation Resistance (GΩ)  1 or more (DC500V)  Mechanical Durability for Switching  100000 times or more  Lever Inclining Angle (°)  25±4  Operation Mechanism  Basic lever  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    94%
    from S$4.59
    Min. 2 days
  27. Φ30 TWN Series Selector Switch
    IDEC Φ30 TWN Series Selector Switch
    Main Unit Type  Integrated type  Operation Method  selector switch 
    from S$19.99
    Min. 108 days
  28. LED Pilot Light
    MonotaRO LED Pilot Light
    * Do not use for anything other than its intended purpose. * The color of the built-in LED and the color of the lens will change at any time. * The built-in LED has the same emission color as the lens color. ⇒The built-in LED is changed to warm white color at any time, and the lens color of green... Read More
    Type  With transformer  Shape  Round shape (metal ring)  Protection Class  IP65 oil-proof type  Rated Insulation Voltage (V)  AC/DC600  Temperature Rise  40K or less  Light Source  LED sphere (High Bright Economy)  Insulation Resistance (MΩ)  100 or more (500V)  Relative Humidity  45~85%  Operation Ambient Temperature (℃)  -20~55  Mounting Hole Diameter (Φmm)  30.5(+0.5~0)  Cold / Heat Resistant Temperature (℃)  -40~70  Rated Secondary Voltage (V)  5.5  Vibration Resistance  10-55Hz, double amplitude 0.35mm  Strength  (Terminal) 0.8Nm for 15 seconds  RoHS directive (corresponding to 10 substances)  Correspondence  Transformer secondary short circuit  No disconnection or ignition  Temperature resistance  40 ° C 93% 96 hours 
    Rating:
    91%
    from S$17.99
    Min. 2 days
  29. TWN Series Pilot Light Diameter 30 (Round LED)
    IDEC TWN Series Pilot Light Diameter 30 (Round LED)
    Protective structure is IP65 (IEC 60529)
    Shape  Round  Protection Class  IP65  Series  APN series  Light Source  LED  Operation Ambient Temperature (℃)  -25-50 (no icing)  Mounting Hole Diameter (Φmm)  30  Ambient Humidity to Use  45% to 85% (with no condensation)  Material (ring)  Metal (Chrome plating) 
    Rating:
    94%
    from S$19.99
    Min. 5 days
  30. Push Button Switch AR22 Series Flat Type (Diameter 24)
    Fuji Electric Push Button Switch AR22 Series Flat Type (Diameter 24)
    Frame  Round frame  Rated Insulation Voltage (V)  AC/DC600  Storage Temperature (℃)  -40~+80  Mechanical Durability  5 million times or more  Short Circuit Protection Device  Fuse 15A  Rated Impulse Withstand Voltage (kV)  Pollution Degree (Environment to Use)  Operating Frequency (operation/hour)  1200 (40% usage rate) 
    Rating:
    98%
    from S$6.39
    Min. 2 days
  31. Toggle Switch MS-500 Series
    MIYAMA ELECTRIC Toggle Switch MS-500 Series
    Terminal Shape  Solder terminal  Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Current Capacity  6A125V.AC  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$3.89
    Min. 2 days
  32. Push Button Switch Diameter 30
    MonotaRO Push Button Switch Diameter 30
    * Do not use for anything other than its intended purpose.
    Shape  Flat type  Button Color  Black / Red / Green (3 colors included)  Operating Patterns  Momentary  Conform to  Standard goods  Mounting Hole Diameter (Φmm)  30  RoHS directive (corresponding to 10 substances)  Correspondence  Contact unit  HC type  Material (ring)  Metal 
    Rating:
    88%
    from S$7.29
    Min. 2 days
  33. Wave switch (illuminated) Snap-in type
    MIYAMA ELECTRIC Wave switch (illuminated) Snap-in type
    Terminal Shape  Tab terminal # 250  Insulation Resistance (MΩ)  100 or more (MIN)/DC500V  Contact Resistance (mΩ)  20 or less (MAX)  Circuit  SPST(2P)  Switch Type  ON-OFF  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    90%
    from S$6.39
    Min. 2 days
  34. Φ30 Pushbutton Switch (Flat Type)
    IDEC Φ30 Pushbutton Switch (Flat Type)
    Highly reliable and abundant variations. Heavy-duty type with excellent environmental resistance.
    Type  Non-illuminated type  Protection Class  IP65  Button Shape  Round (flat)  Terminal Shape  Screw terminal  Mounting Hole Diameter (Φmm)  30  Material (ring)  Metal (Chrome plating) 
    Rating:
    98%
    from S$15.99
    Min. 2 days
  35. Diameter 22 TW Series Push Button Switch Flat Type
    IDEC Diameter 22 TW Series Push Button Switch Flat Type
    Button shape: Round flat mounting hole diameter: Φ22 In the case of 1b contact, the position of the contact block is switched left and right.
    Type  Non-illuminated type  Protection Class  IP65  Button Shape  Round (flat)  Terminal Shape  Screw terminal  Storage Temperature (℃)  -40 to 80 (no icing)  Main Unit Type  Integrated type  Operation Ambient Temperature (℃)  -25-50 (no icing)  Mounting Hole Diameter (Φmm)  22  Ambient Humidity to Use  45% to 85% (with no condensation)  Material (ring)  Metal (Aluminum ground color) 
    Rating:
    87%
    from S$11.99
    Min. 108 days
  36. Power push button switch
    MonotaRO Power push button switch
    It can be safely used as a power switch for various industrial machines such as machine tools, woodworking machines, and food machines, for starting the direct insertion of various AC motors, and for opening and closing resistive loads such as heaters. Due to its ultra-small size, the mounting sp... Read More
    Shape  Exposure type  Color  Munsell 10GY6 / 0.5  Mass (g)  167  Number of Poles  3P (for three phase)  Type of Connection  Surface mount type  Rated Frequency (Hz)  50/60  Terminal Screw  M3.5  Material (Case)  Steel plate  Protection Class  IP40  Allowable Ambient Temperature (℃)  -10~+50  Vibration Resistance  16.7Hz Double amplitude 3mm  Shock Resistance  Impact acceleration 30G  Rated Carrying Current (A)  15  Compatible Motor  3Φ220V 2.2kW 440V 1.5kW  Letters on Button  ON (black), OFF (red)  Number of Buttons 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  37. Power Push Button Switch Immersion-Proof Type
    MonotaRO Power Push Button Switch Immersion-Proof Type
    It can be safely used as a power switch for various industrial machines such as machine tools, woodworking machines, and food machines, for starting the direct insertion of various AC motors, and for opening and closing resistive loads such as heaters. A lightweight resin case is used, eliminatin... Read More
    Shape  Waterproof type  Color  Munsell N5.5 / 0  Mass (g)  205  Number of Poles  3P (for three phase)  Type of Connection  Surface mount type  Rated Frequency (Hz)  50/60  Terminal Screw  M4  Material (Case)  Polypropylene resin  Protection Class  IP67  Allowable Ambient Temperature (℃)  -10~+50  Vibration Resistance  16.7Hz Double amplitude 3mm  Shock Resistance  Impact acceleration 30G  Rated Carrying Current (A)  20  Compatible Motor  3Φ220/440V 3.7kW  Letters on Button  ON (black), OFF (red)  Number of Buttons 
    Rating:
    92%
    from S$57.99
    Min. 2 days
  38. Selector Switch AR30 Series
    Fuji Electric Selector Switch AR30 Series
    One-touch addition and replacement of front-tightening structure contacts and transformer unit Two-way wiring improves work efficiency Short body depth dimension Terminal part IP2X compatible product is also available Excellent contact reliability Charging part protective cover is included as sta... Read More
    Type  selector  Protection Class  Operation section: IP65 (oil-proof type)  Frame  Round frame  Rated Insulation Voltage (V)  AC/DC600  Storage Temperature (℃)  -40~+80  Mounting Hole Diameter (Φmm)  30  Short Circuit Protection Device  Fuse 15A  Rated Impulse Withstand Voltage (kV)  Pollution Degree (Environment to Use)  Rated Carrying Current (A)  10  Operation Mechanism  Knob shape  Operating Frequency (operation/hour)  1200 (40% usage rate)  Conditional Short Circuit Current (A)  1000  Impact resistance (malfunction) (m / s 2 100 
    Rating:
    78%
    from S$10.99
    Min. 2 days
  39. Color Waterproof Cap (for M12 Small Toggle Switch)
    NKK SWITCHES (Nippon Kaiheiki Kogyou) Color Waterproof Cap (for M12 Small Toggle Switch)
    By attaching the waterproof cap, water will not enter the inside of the switch body and the back of the panel from the panel surface. It can also be used in cases where oil or dust accumulates on the moving parts of the panel surface. Even if it is attached to the switch, it maintains a good oper... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$3.79
    Min. 2 days
  40. ON-OFF dial for toggle switch
    NKK SWITCHES (Nippon Kaiheiki Kogyou) ON-OFF dial for toggle switch
    ON-OFF notation dial for toggle switch.
    Material  Aluminum  Mass (g)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    81%
    from S$1.39
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 5878

Set Ascending Direction