All Category

Electronic Components (On PCBs)

View : Grid List
Filter

Items 1 - 40 of 221535

Set Ascending Direction
  1. Flat Cable Connector (General-Purpose Type) XG4 Box Type Plugs
    OMRON Flat Cable Connector (General-Purpose Type) XG4 Box Type Plugs
    The core of the printed circuit board connector, MIL standard compliant product By adopting a new productivity design, high reliability and low price are realized at the same time. Compliant with MIL standard (MIL-C-83503). Box type plug useful for space-saving implementation. By using a simple l... Read More
    Rating:
    92%
    from S$2.59
    Min. 123 days
  2. Jumper JS-4 (2.54mm pitch)
    Hirosugi-Keiki Jumper JS-4 (2.54mm pitch)
    Shape  Straight  Type  Square  Number of Poles  Surface Treatment  Ni base gold flash  Insulation Resistance (MΩ)  5000MIN  Material (Contact)  Phosphor bronze  Contact Shape  Female 
    from S$15.99
    Min. 2 days
  3. Contact Type Rotation Angle Sensor CP-2FxxJ Series
    Midori Precisions Contact Type Rotation Angle Sensor CP-2FxxJ Series
    Minor change of CP-2F series ("J" is added to the model name as an identification symbol) Did. Achieves C / D while maintaining durability by adopting screen printing elements. In addition to resistance values * of 1k, 2k, and 5kΩ, a lineup of up to 10kΩ has been added. As before, there... Read More
    Mass (g)  About 20  Operating Temperature Range (℃)  -40~100  Rated Power (W)  0.5/50℃  Service Life  (Rotation) 10 million or more  Storage Temperature Range (℃)  -40~100  Vibration (m/s2 150 2000Hz 2 hours each for 3 axes  Shock (m/s2 500 11ms 3 times in 6 directions  Rotation Angle (°)  (Effective electricity) 340, +2, -3  Acceptable thrust load (N)  Single linearity (%)  ±1  Mechanical Rotation Angle (°)  360 / endless  Acceptable radial load (N) 
    from S$129.90
    Min. 62 days
  4. VCC VAOL series UV LED
    VCC (VISUAL COMMUNICATIONS COMPANY) VCC VAOL series UV LED
    from S$24.99
    Min. 2 days
  5. SB221NC
    NKK SWITCHES (Nippon Kaiheiki Kogyou) SB221NC
    from S$10.99
    Min. 4 days
  6. MB2065SB1W01-DA
    NKK SWITCHES (Nippon Kaiheiki Kogyou) MB2065SB1W01-DA
    from S$16.99
    Min. 4 days
  7. USB connector (Type A), USB3.0, female Molex, number of ports: 1
    Molex USB connector (Type A), USB3.0, female Molex, number of ports: 1
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.99
    Min. 4 days
  8. For general measurement and general purpose
    U.R.D. For general measurement and general purpose
    Through-hole Diameter (Φmm)  12 
    from S$32.99
    Min. 5 days
  9. TC7660CPA
    MICROCHIP TC7660CPA
    from S$1.99
    Min. 4 days
  10. JST FPC / FFC connector, female, 6 poles, 0.5mm
    J.S.T. Mfg. JST FPC / FFC connector, female, 6 poles, 0.5mm
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 4 days
  11. Nexperia Schottky Barrier Diode, Series, 200mA, 30V, 3-Pin SOT-323 (SC-70)
    nexperia Nexperia Schottky Barrier Diode, Series, 200mA, 30V, 3-Pin SOT-323 (SC-70)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$19.99
    Min. 4 days
  12. MK Electric Telephone Modular Jack Faceplate Logic Plus
    MK (ELECTRIC) MK Electric Telephone Modular Jack Faceplate Logic Plus
    Specification  Color: White ● Series: Logic Plus 
    from S$25.99
    Min. 7 days
  13. Contact Block 2NC Screw Terminal Schneider Electric
    Schneider Electric Contact Block 2NC Screw Terminal Schneider Electric
    from S$76.99
    Min. 7 days
  14. Aluminum Electrolytic Capacitor 105 Celsius Product
    Nippon Chemi Con Aluminum Electrolytic Capacitor 105 Celsius Product
    Type  Electrolytic capacitor  Series  KMG  Capacity tolerance (%)  ±20(M) 
    Rating:
    95%
    from S$3.09
    Min. 2 days
  15. Small Universal Board
    Sunhayato Small Universal Board
    Rating:
    85%
    from S$1.69
    Min. 2 days
  16. RV24 Series Carbon-based Variable Resistor (Potentiometer for Commercial Equipment)
    Tokyo Cosmos Electric (TOCOS) RV24 Series Carbon-based Variable Resistor (Potentiometer for Commercial Equipment)
    It is a JIS compliant product.
    Included Accessories  Mounting nut, flat washer, spring washer  Type  Single AXIS single type  Shape  Panel mount type  Diameter (Φmm)  24.6±0.5  Operating Temperature Range (℃)  -10~+85  Switch  None  Withstand Voltage  AC1000V for 1 minute  Insulation Resistance (MΩ)  100 or more (DC1000V)  Shaft Shape  Groove  Resistance  (Residual) 3Ω or less  Rotational Torque (mN・m[gfcm])  5~30[51~306]  Solderability  235℃、5sec  Resistance Tolerance (%)  ±10  Resistor  Carbon coating 
    Rating:
    90%
    from S$8.79
    Min. 2 days
  17. Power Relay G2R
    OMRON Power Relay G2R
    1-pole 10A, 2-pole 5A general-purpose power relay. Safety design with coil-contact withstand voltage 5000V and surge withstand voltage 10000V.
    Type  Power relay 
    Rating:
    93%
    from S$5.69
    Min. 2 days
  18. RV30 Series Carbon Variable Resistor (for Potentiometer Communication Equipment)
    Tokyo Cosmos Electric (TOCOS) RV30 Series Carbon Variable Resistor (for Potentiometer Communication Equipment)
    It is a JIS compliant product.
    Included Accessories  Mounting nut, flat washer, spring washer  Specification  Carbon-based  Type  Single AXIS single type  Shape  Panel mount type  Diameter (Φmm)  31±1  Operating Temperature Range (℃)  -10~+85  Switch  None  Withstand Voltage  AC1000V for 1 minute  Insulation Resistance (MΩ)  100 or more (DC1000V)  Shaft Shape  Groove  Resistance  (Residual) 3Ω or less  Rotational Torque (mN・m[gfcm])  5~30[51~306]  Feature  (Resistance change) Linear type  Solderability  235℃、5sec  Resistance Tolerance (%)  ±10  Resistor  Carbon coating  Resistance Change Characteristics  Linear 
    Rating:
    98%
    from S$12.99
    Min. 2 days
  19. Copper-clad Laminate (Cut Substrate)
    Sunhayato Copper-clad Laminate (Cut Substrate)
    A circuit board can be made by transferring lettering tape etc. directly to the copper foil surface and etching it.
    Rating:
    99%
    from S$3.29
    Min. 2 days
  20. RA30 Series Roll Variable Resistor (for Potentiometer Communal Equipment)
    Tokyo Cosmos Electric (TOCOS) RA30 Series Roll Variable Resistor (for Potentiometer Communal Equipment)
    It is a JIS compliant product.
    Specification  No tap  Type  Single AXIS single type  Shape  Panel mount type  Diameter (Φmm)  31±1  Operating Temperature Range (℃)  -10~+100  Switch  None  Rated Power (W)  2.5(40℃)  Withstand Voltage  AC500V for 1 minute  Insulation Resistance (MΩ)  100 or more (500V DC)  Shaft Shape  Groove  Rotational Torque (mN・m[gfcm])  7~30[70.1~306]  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  (Resistance change) Linear type  Solderability  235℃、3sec  Rotation Angle (°)  (Mechanical) 300 ± 5  Resistance Tolerance (%)  ±10  Resistor  Winding  Resistance Change Characteristics  Linear 
    Rating:
    88%
    from S$17.99
    Min. 2 days
  21. Quick positive photosensitive substrate
    Sunhayato Quick positive photosensitive substrate
    You can finish it quickly with a short exposure. The fluctuation of the exposure time due to aging has been reduced. The pattern appears clearly during development. (There is almost no color change in the pattern part during exposure)
    Sensitivity  (L/S)<200/200μm/μm  Flame Retardance  94V-O (UL method)  Pencil Hardness  ≧2H  Quality retention period  36 months 
    Rating:
    82%
    from S$9.89
    Min. 2 days
  22. Power Relay G6B
    OMRON Power Relay G6B
    Small power type with high capacity, high withstand voltage, and sealed structure. Withstand voltage is high insulation of AC3000V (impact withstand voltage 6kV) between coil and contact. We also have a lineup of stick packaging in consideration of compatibility with automated lines. Obtained UL5... Read More
    Rating:
    94%
    from S$6.39
    Min. 2 days
  23. Insulated DC-DC Converter CC-E Series
    TDK (TDK-Lambda) Insulated DC-DC Converter CC-E Series
    The mounting area has been reduced to about half that of conventional products. No tantalum capacitors and aluminum electrolytic capacitors. Built-in remote ON / OFF function in all series. The output voltage is highly accurate ± 3% (single output of 10W or less). Low noise design with metal shie... Read More
    Rating:
    90%
    from S$12.99
    Min. 2 days
  24. Jumper Wire for Breadboard
    Kyohritsu Electronic Industry Jumper Wire for Breadboard
    Jumper wire (jump wire) set for assorted color breadboards. * Color may change depending on the lot.
    Type  Others 
    Rating:
    85%
    from S$3.09
    Min. 2 days
  25. Flat cable connector (general-purpose type) XG4 MIL type socket + strain relief set
    OMRON Flat cable connector (general-purpose type) XG4 MIL type socket + strain relief set
    *1 set includes 1 MIL type socket + 1 strain relief
    Rated Voltage (V)  AC250  Rated Current (A)  Material (Housing)  Glass-filled PBT resin (UL94V-0) / Black  Insulation Resistance (MΩ)  10 3 or more (at 500 VDC)  Ambient Humidity (% RH)  At the time of use and storage / 20-85  Terminal Connection  Crimping  Material (Strain Relief)  Glass-filled PBT resin (UL94V-0) / Black  Insertion / Removal Durability (Times)  50  Surface Treatment (Contact)  Connection: Gold-plated (0.15 μm) 
    Rating:
    100%
    from S$7.79
    Min. 5 days
  26. High-precision microswitch AVT series
    Panasonic High-precision microswitch AVT series
    Rating:
    100%
    from S$2.49
    Min. 2 days
  27. General-purpose Rectifier Diode
    SHINDENGEN General-purpose Rectifier Diode
    A high withstand voltage PN junction type rectifying element. Chip structure Uses the manufacturer's unique chemically and physically stable glass passivation, and has excellent moisture resistance and heat resistance. * Output current conditions: 50Hz sine wave, resistive load, printed circu... Read More
    Type  Axial  Voltage (V)  (Peak reverse voltage) 600  Temperature (℃)  (Junction temperature) 150  Storage Temperature (℃)  -55~150 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  28. Printed circuit board terminal block  XW4E (screw type)
    OMRON Printed circuit board terminal block XW4E (screw type)
    A terminal block for printed circuit boards that is ideal for interfaces to control equipment. A terminal block that supports miniaturization of control equipment. The connection terminal thread has a finger protection structure. Wires can be directly connected by a pressing method that does not ... Read More
    Insulation Resistance (MΩ)  100 or more (DC500V)  Operation Ambient Temperature (℃)  -40~+100  Suitable Wire  AWG26~AWG16  Material (Clamp Cage)  Copper alloy  Material (Contactor)  Copper alloy  Material (Terminal Screw)  Copper alloy  Processing (Clamp Cage)  Nickel plating (3 μm)  Processing (Contact)  Nickel base tin plating (5 μm)  Processing (Terminal Screw)  Tinned (5 μm) 
    Rating:
    92%
    from S$2.09
    Min. 4 days
  29. Bake plate VP series
    TAKACHI ELECTRONICS ENCLOSURE Bake plate VP series
    Color  Natural color (brown)  Type  Others 
    Rating:
    89%
    from S$8.99
    Min. 2 days
  30. Pin header (pin) PSS-410256-00 (H = 2.5, h = 6.1)
    Hirosugi-Keiki Pin header (pin) PSS-410256-00 (H = 2.5, h = 6.1)
    Rating:
    100%
    from S$5.39
    Min. 2 days
  31. Tactile Switch B3F
    OMRON Tactile Switch B3F
    Achieves a sharp click feeling and high durability. A convex plunger is available to which a key top (B32 series) can be attached.
    Rating:
    99%
    from S$0.86
    Min. 3 days
  32. New breadboard
    Sunhayato New breadboard
    The circuit can be assembled simply by inserting the parts and lead wires. For circuit check / operation check of prototype circuit For experimentation of parts that are susceptible to heat to determine constants such as resistance of analog circuit
    Type  Others  Suitable Wire Diameter  AWG#22~#30(Φ0.3~Φ0.8)  Current Capacity (A)  Up to 3  Capacitance  15PF or less (1MHz)  Insulation Resistance (Ω)  1×109  Material (Terminal)  Silver nickel alloy  Resistance value (MΩ)  10 
    Rating:
    80%
    from S$12.99
    Min. 2 days
  33. GF063 series single rotation type cermet trimmer (trimmer potentiometer)
    Tokyo Cosmos Electric (TOCOS) GF063 series single rotation type cermet trimmer (trimmer potentiometer)
    Wide variety of high performance and high reliability (adoption of precious metal alloy multi-contact wiper) With automatic adjustment compatible type, easy insertion of adjustment driver is possible. With a sealed structure, cleaning with various cleaning liquids is possible. The shaft diameter ... Read More
    Shape  Top adjustment  Operating Temperature Range (℃)  -55~+125  Rated Power (W)  0.5(70℃)、0(125℃)  Withstand Voltage  900V AC for 1 minute  Insulation Resistance (MΩ)  1000 or more (500V DC)  Temperature Coefficient  (Resistance) ± 100ppm / ℃  Rotational Torque (mN・m[gfcm])  0.98~19.6[10~200]  Rotation Angle (°)  (Electrical) 210±10 (Mechanical) 250±10  Resistance Tolerance (%)  ±20(±10)  Resistor  cermet  Resistance Change Characteristics  Linear type  Implementation method  Through hole 
    Rating:
    92%
    from S$0.75
    Min. 2 days
  34. Contact pin for QI connector
    Kyohritsu Electronic Industry Contact pin for QI connector
    Contact pins for QI connectors. Compatible wires are AWG24-28.
    Temperature Range (℃)  -20~85  Rated Voltage (V)  250  Rated Current (A)  3(AC/DC)  Insulation Resistance (MΩ)  1000  Contact Resistance (mΩ)  20  Applicable Wire Range AWG (#)  22~28  Withstand Voltage (V/min)  1000 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  35. IC socket  Open frame type  XR2A
    OMRON IC socket Open frame type XR2A
    Achieves high reliability such as resistance to momentary interruptions. Ideal for high-speed data processing circuits. The contact is a round pin type, and because it is a 4-point contact, it has good retention and excellent vibration and impact resistance. The contact insertion port is large an... Read More
    Rated Current (A) 
    Rating:
    97%
    from S$1.19
    Min. 5 days
  36. Micro relay (compact, high sensitivity 1 pole signal relay) G5V-1
    OMRON Micro relay (compact, high sensitivity 1 pole signal relay) G5V-1
    Compact, high-sensitivity 1-pole signal relay. Small size 12.5 (L) x 7.5 (W) x 10 (H) mm. High sensitivity coil 150mW. As it is a plastic seal type, it has high environmental resistance. Coil-contact FCC part68 compliant. (1500V, 10 × 160μs) Telephones, modems, facsimiles, portable devices, audio... Read More
    Rating:
    97%
    from S$5.39
    Min. 2 days
  37. RV16 Series Potentiometer for Industrial Equipment
    Tokyo Cosmos Electric (TOCOS) RV16 Series Potentiometer for Industrial Equipment
    It is a JIS compliant product.
    Specification  Carbon-based  Type  Single AXIS single type  Diameter (Φmm)  16.8±0.5  Operating Temperature Range (℃)  -10~+85  Rated Power (W)  0.1(40℃)、0(85℃)  Withstand Voltage  AC500V for 1 minute  Insulation Resistance (MΩ)  100 or more (DC500V)  Shaft Shape  Groove  Resistance  (Residual) 3Ω or less  Rotational Torque (mN・m[gfcm])  2~20[20.4~357]  Feature  (Resistance change) Linear type  Solderability  235℃、5sec  Resistance Tolerance (%)  ±10  Resistor  Carbon coating  Resistance Change Characteristics  Linear 
    Rating:
    84%
    from S$8.79
    Min. 2 days
  38. Small painted insulated carbon film fixed resistor CF
    KOA Small painted insulated carbon film fixed resistor CF
    A general-purpose lead type resistor. Automatic insertion is possible. Various forming is possible. It has stronger pulse resistance than chip resistors of the same power. There is a 1 / 4W small type (CFS 1/4). It is a European RoHS compliant product. * If ionic impurities such as flux adhere to... Read More
    Material  SnCu  Operating Temperature Range (℃)  -55~155  Rated Ambient Temperature (℃)  +70  RoHS directive (corresponding to 10 substances)  Correspondence  Resistance Tolerance (%)  ±5 
    Rating:
    85%
    from S$19.99
    Min. 2 days
  39. Mold knob  K-2901
    SATO PARTS Mold knob K-2901
    Material (Main Unit)  Phenol  Applicable Standard  RoHS compliant  Color (Body)  Black  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$5.39
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 221535

Set Ascending Direction