Detection / Sensors
Other Related Pages
- OMRON Mounting bracket E39-LMaterial (Mounting Bracket) Stainless steel (SUS304)
- OMRON Seal type ultra-small basic switch D2SWStable sealing performance is ensured by using epoxy resin. Can be used in places exposed to water or dust. Automobiles, vending machines, refrigerators, ice machines, bathroom equipment, water heaters, air conditioners, industrial machinery, etc.Allowable Operation Frequency (Times/Min) (Mechanical) 300, (Electrical) 60 Contact Spacing (mm) 0.5 (standard value) PTI (Proof Tracking Index) 175 Ambient Humidity to Use 95% RH or less (at +5 to + 35 ° C) Electric Shock Protection Class Class I Shock Resistance (Destruction) Up to 1000m / s 2 Shock Resistance (Malfunction) Up to 300m / s 2
- U.R.D. General-purpose DC current sensorCompatible with ± 15V control power supply. The output can be directed at 0 ± 4V. Insulation can be measured. It is possible to measure up to high frequencies in the DC to 20kHz band (when using at high frequencies, it may not be possible to use up to the rated current). Output linearity up to 30... Read MoreAccuracy (Output) within ± 1% FS Responsiveness 3μs or less (di / dt = FS / 2μs) Mass (g) 8 Residual voltage (V) Within ± 0.03mV (no load) Linearity Within ± 1% FS
- Tokyo Glass Kikai (TGK) Temperature sensor TCR-704Diameter x Length (Φmm x mm) 1.5Φ×60L TGK Part No. 919-72-06-13 Type TCE-704 Measuring Range (℃) Thermocouple K-50 to +400from S$119.90Min. 7 days
- IDEC HS5 Series Door Handle Actuator Backside Manual Lock Release Button Kit for Framefrom S$87.99Min. 4 days
- Advantech Smart vibration sensor WISE2410Calculation of eigenvalues on 3-axis accelerometer and temperature sensor board with built-in LoRaWAN wireless connection (VRMS, ARMS, peak, kurtosis, crest factor, skewness, standard deviation) Battery-powered, no wiring required Easy configuration with WISE Studio's user-friendly interface ... Read Morefrom S$879.90Min. 46 days
- Iwata Mfg. Sensor bracket Flexible type Mounting base A (for square shaft)Color Black RoHS directive (corresponding to 10 substances) Correspondence Material Polyamide PA (66N)from S$9.29Min. 2 days
- Panasonic (Panasonic Industrial Devices SUNX) Hand turning volume bit setfrom S$14.99Min. 122 days
- Panasonic (Panasonic Industrial Devices SUNX) Ultra-high speed and high precision laser displacement sensor HL-C2* Models with a minimum resolution of less than 0.25 μm fall under the export restrictions stipulated in the "Foreign Exchange and Foreign Trade Law". However, the models in parentheses are products that do not meet the export restrictions, provided that they are used in combination wit... Read Morefrom S$169.90Min. 122 days
- OMRON Basic Switch for General Purpose Z Standard TypeThe breaking capacity is as large as 15A, and it is highly accurate. (Good repeatability) Basic type of micro switch.PTI (Proof Tracking Index) 175 Electric Shock Protection Class Class I
- OMRON Miniature Basic Switch VThermosetting case type V-15 / type V-10 type Can be used for applications such as cutting off current when opening and closing doors
- OMRON Compact Basic Switch D2MVA small basic switch that achieves high reliability while operating with an ultra-low load. Uses twin crossbar contacts to achieve excellent contact reliability. The unique internal mechanism ensures high contact contact force even in ultra-low load operation. Can be used for detection of light o... Read More
- OMRON Compact Basic Switch VXHigh contact force even at low load operation Can be used for light object detection, etc.Contact Spacing (mm) 0.5 (standard value) PTI (Proof Tracking Index) 175 Operating Humidity Range 85% RH or less (at 5 to 35 ° C) Electric Shock Protection Class ClassⅠ Protection Class IEC IP40
- OMRON Ultra Compact Basic Switch SSUltra-compact and high durability of 30 million times Achieves high durability of 30 million times by adopting a simple and stable split two-spring spring. series Obtained safety standards such as UL, CSA, EN Soldering terminals
- OMRON Compact Limit Switch D4C- □Small limit switch that boasts small size, thinness, and high sealing performance Acquired EN, UL, CSA and CCC standards. High sealing performance conforming to IEC IP67. The plunger part has a seal packing and diaphragm, and the built-in switch part has a protective cap and a triple seal structu... Read MoreStructure - Wiring Connection -
- Panasonic ML Mini Limit SwitchLong life. Compact and lightweight, with high mechanical strength. OT (movement after operation) is large and absorbs impact load. The switch body has a dustproof and oilproof structure. For sequence control of food machines, automatic packaging machines, transport equipment, machine tools, insta... Read MoreInductive Load (A) (cosΦ≒0.4)AC125V/6、AC250V/4、DC115V/0.05 Resistive Load (cosΦ≒1)AC125V10A、AC250V10A、DC115V0.4A Operation Ambient Temperature (℃) -20~+60 Maximum switching frequency (times / minute) 120 Contact Resistance (mΩ) 15 or less (initial value) Contact Configuration 1c Vibration Resistance 55Hz (double amplitude 1.5mm) or less Ambient Humidity to Use 95% RH or less (at 20 ℃) Load Voltage (V) AC125/AC250/DC115 Contact Material AgCdO contact Dimension Tolerance (mm) ±0.4
- OMRON Compact Enclosed Switch ZC- □ 55A compact, high-precision enclosed switch with high durability of 10 million times or more and high repeatability with a built-in micro switch. The mounting pitch is the same as the shape Z. Compared to general limit switches, the force (OF) required for operation is small.
- OMRON AC / DC Power Supply Free Type Photoelectric Switch E3JKCondensed functions in a slim body. Moreover, it realizes an economical price.Type Built-in power supply type
- OMRON Standard type proximity sensor E2E DC 3-wire systemStandard for detecting the presence or absence of magnetic metal. The most suitable model can be selected according to the conditions. Assortment of different frequency types to prevent mutual interference Achieves excellent environmental resistance. The material of the standard cord is oil resis... Read More
- OMRON Photoelectric Sensor with Built-in Small Amplifier (Transmissive Type) E3ZA standard for photoelectric sensors that achieves small size, long distance, power saving and resource saving. * Reflector and mounting bracket are sold separately.Withstand Voltage (V) AC1000 50/60Hz 1min Protection Class IEC standard IP67
- OMRON Compact Safety Limit Switch 2-Contact Series (with Direct Opening Operation) D4NWe provide a wide range of standard safety limit switches globally. The contact configuration is 1NC / 1NO, 2NC, 2NC / 1NO, 3NC. (MBB specification is available for slow action) We also have an M12 connector type that saves man-hours and facilitates replacement work. Au clad contacts with high co... Read MoreRated Insulation Voltage (V) (Ui)300 Operation Ambient Temperature (℃) -30 to +70 (but no freezing) Allowable Operating Speed 1 to 500 mm / s (D4N-1120) Open Thermal Current (A) 10(EN60947-5-1) Vibration Resistance (Malfunction) 10-55Hz 0.75mm single amplitude Conditional Short Circuit Current (A) 100(EN60947-5-1) Shock Resistance (Destruction) 1000m/s2 Mechanical Durability 15 million times or more Contact Resistance (mΩ) 25 or less Shock Resistance (Malfunction) 300m/s2 Rated Frequency (Hz) 50/60 Ambient Humidity to Use 95% RH or less Electric Shock Protection Class Class II (double insulation) Protection Class IP67(EN60947-5-1) Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1) Allowable Operation Frequency (Times/Min) Up to 30 Insulation Resistance (MΩ) over 100
- OMRON Compact Amplifier Built-in Photoelectric Sensor (Regression Reflection Type) (with M.S.R Function) E3ZA standard for photoelectric sensors that achieves small size, long distance, power saving and resource saving.Type Built-in amplifier
- OMRON Compact Enclosed Switch SHL- □Small general-purpose horizontal type. Micro load type is also available in series Acquired EN, UL, CSA, and CCC standards A robust and precise die-casting case with a built-in coil spring switch that boasts high durability. It is small and can be used for applications where the strength is uncer... Read More
- OMRON Ultra-small basic switch (hinge lever type) D2FHigh precision and high durability due to the split 2-spring structure. Uses an integrally molded terminal structure that prevents the flux from crawling up.Contact Spacing (mm) 0.25 Mechanical Durability 1,000,000 times or more (60 times / min) Contact Type 1c (double throw type) Allowable Operating Speed 5mm~500mm/s Operating Humidity Range 85% RH or less (at 5 to 35 ° C) Contact Specifications Crossbar Type of Actuator Hinge / lever type Protection Class IEC IP40 Allowable Operation Frequency (Times/Min) Mechanical: 100, Electrical: 30
- Panasonic VL Mini Limit SwitchA durable structure that is about 1/3 the size of Panasonic's vertical limit. Uses gold clad contacts that can be used for minimum loads with little chatter and bounce. Both front and back sides can be mounted. With a lamp that can be used in a wide range of voltages. Dust-proof, drip-proof, ... Read MoreInductive Load (A) (cosΦ≒0.4)AC125V/3、AC250V/2、DC125V/0.1 Resistive Load (cosΦ≒1)AC125V5A、AC250V5A、DC125V0.4A Operation Ambient Temperature (℃) -20~60 Maximum Operating Frequency 120 times / minute Vibration Resistance 55Hz (double amplitude 1.5mm) or less Ambient Humidity to Use 95% RH or less (at 20 ℃) Load Voltage (V) AC125/AC250/DC125 Contact Material Au clad Ag alloy contacts (cadmium free) Type of Terminal General type Contact Configuration Two-circuit double-break type (lalb) Dimension Tolerance (mm) ±0.4
- OMRON Regular-use Enclosed Switch (Side Mounting Type) ZE / XEBuilt-in basic switch for type Z general use. It is highly durable and has a large breaking capacity. When the cover is removed, the terminal of the built-in switch is on the front, so connection is easy.Operation Ambient Temperature (℃) -10-80 (no icing) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Contact Resistance (mΩ) 15 or less (initial value) Rated Frequency (Hz) 50/60 Terminal Temperature Rising 50deg or less Mass (g) About 260-280 Type of Terminal Fitting Side mounting
- OMRON Compact Basic Switch v Heat ResistantSmall basic switch that thoroughly pursues reliability and safety Can be used for applications such as current cutoff when opening and closing doors.
- OMRON Small Limit Switch HL-5000A compact, low-priced, highly practical limit switch. The head, box, and cover use an uneven meshing method to maintain robustness. The unique head structure allows a large OT for smooth operation. Easy-to-use structure for wiring work with the box conduit port open. Acquired ccc standard. Ideal ... Read MoreOperation Ambient Temperature (℃) -10 to 65 (no icing) Ambient Humidity to Use 35~95%RH
- OMRON Ultra-small basic switch (pin push button type) D2FUltra-small basic switch with abundant terminal variations High precision and high durability due to the split 2-spring structure. Uses an integrally molded terminal structure that prevents the flux from crawling up.Movement Differential (MD) 0.12mm max Contact Spacing (mm) 0.25 Overtravel (OT) 0.25mm minimum Mechanical Durability 1,000,000 times or more (60 times / min) Contact Type 1c (double throw type) Allowable Operating Speed 1~500mm/s Operating Position OP (mm) 5.5±0.3 Ambient Humidity to Use 85% RH or less (at +5~+ 35 ° C) Contact Specifications Crossbar Protection Class IEC IP40 Allowable Operation Frequency (Times/Min) Mechanical: 200 Electrical: 30 Type of Actuator Pin push button type
- azbil (Yamatake Corporation) Regular-Use Compact Limit SwitchUL/CSA/CE/CCC marked product. Built-in 2-circuit double-break basic type switch in a robust aluminum die-cast case. Oil-, water-, and dust-proof construction. (Protection class IP67) With operating position setting display. (Roller lever type/Roller plunger type)Rated Carrying Current (A) (lth)10 Operating Temperature Range (℃) -10~+70 (no freezing) Allowable Operation Frequency 120 times/min or less Rated Working Voltage 120/240V AC、30V DC Contact Type 2 circuits Rated Frequency (Hz) 45~65 and dc Operating Humidity Range 98% RH or less Type Basic type Protection Class IP67(IEC60529、JIS C 0920) Conformed Standard NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
- CHINO Coated thermocouple T thermocoupleThermocouple A T thermocouple with a vinyl coating on the wire. You can cut it to the required length and use it.Overall Length (m) 100 Wire Diameter (mm) Φ0.32 Finished dimensions (mm) Φ2.2×3.4
- U.R.D. Clamp Type Sensors / Converter Integrated Current ConverterAC current detection / DC voltage output average value rectification type current converter dedicated to commercial power supply 50 / 60Hz. 0-5VDC measurement signal is output directly from the sensor without the need for a power supply. Clamp type sensor / converter integrated type, extremely ea... Read MoreSpecification (Output ripple) Within 5% of output Storage Environment -30 ℃ ~ + 90 ℃, ≤85% RH, no condensation Screw Tightening Torque (N・M) 0.3 Allowable current 100% (continuous), 150% (1 min) Responsiveness 300ms (typ) Desorption times About 100 times
- OMRON Standard Type Proximity Sensor for Prismatic Type TL-N / -QA wide variety of models can be used for various purposes. Easy to install, high-speed pulse generator, high-speed rotation control, etc. can be directly attached to metal (-N type) Optimal for various limit control, counting control, etc. due to the wide variety of types (-N type)
- OMRON Proximity Sensor Flat Type TL-WWide variety of flat type standard thickness 6 mm and detection distance 3 mm (type TL-W3MC1) Aluminum die-cast type is also available in series
- OMRON Photo / Microsensor Groove Cord Drawer Type (DC Light) EE-SX77Compact and thin type that inherits the ease of use as it is Small and thin, it can be attached closely. Indicator light that can be seen from both sides Power supply voltage DC5 to 24V and wide rangeDetection Distance (mm) 0-5mm (groove width) Differential Distance 0.025mm Response Frequency (Hz) 1k or more (average value is 3k) Cable Length (m) 2 Current Consumption (mA) 35 or less Slit Width (mm) 5 (groove width) Shock Resistance (m/s2) 500 X, Y, Z directions 3 times Type of Connection Cord drawer type Power Supply Voltage (V) DC5-24 ± 10%, ripple (pp) 10% or less Emitting Element GaAs infrared light emitting diode Protection Class IEC standard IP60 Operation Mode ON when light is blocked Detection Target Opaque body Standard Sensing Object (mm) Opaque body 2 x 0.8 mm or more Output PNP Material (Case) Polybutylene terephthalate (PBT) Detection Method Transmission type
- azbil (Yamatake Corporation) Compact Standard / Horizontal Type Limit SwitchAchieves a machine life of 20 million times or more. (Adopts original 2-spring structure) High precision. (MD = 0.1mm maximum) High sealability, oil resistance / immersion resistance (JIS), IP67 (IEC) Uses O-ring seal and integrally molded diaphragm seal. Compact, space-saving, and continuous clo... Read MoreOperating Temperature Range (℃) -10~+70 (no freezing) Allowable Operation Frequency 120 times/min or less Rated Frequency (Hz) 45~65 and dc Operating Humidity Range 98% RH or less Rated Voltage (V) AC125、250、DC8、14、30、115、230 Contact Type C (single pole double throw SPDT) Protection Class IP67(IEC60529、JIS C 0920) Conformed Standard NECA C 4508/JIS C 8201-5-1、IEC 60947-5-1 Pollution Degree (Environment to Use) Pollution degree 3 (EN60947-5-1)
- Panasonic (Panasonic Industrial Devices SUNX) Small Beam Sensor (Built-in Amplifier) CX-400 Series Ver.2Reduces environmental load by reducing power consumption by up to 60%. * Due to the change of the manufacturer's company name, SUNX brand products will be gradually changed to Panasonic brand from October 1, 2010 to September 2011. During the switching period, product branding may be mixed, b... Read More
- OMRON 2-Circuit Limit Switch WL General TypeThe circuit is surely cut off by splitting two circuits. IP67 compliant structure with O-rings and cover seals. Since it has obtained UL, CSA, TUV, EN / IEC, and CCC standard certification, it is ideal for machines for export. High-precision type ideal for position control. The movement to the op... Read MoreRated Insulation Voltage (V) (Ui)250(EN60947-5-1) Operating Patterns - Type of Operation - Operation Ambient Temperature (℃) -10-80 (no icing) Insulation Resistance (MΩ) 100 or more (with DC500V mega) Conditional Short Circuit Current (A) 100(EN60947-5-1) Short Circuit Protection Device 10A fuse gG or gI (IEC269) Rated Sealed Thermal Current 10A、0.5A(EN60947-5-1) Pollution Degree (Environment to Use) 3(EN60947-5-1) Ambient Humidity to Use 35~95%RH Terminal Screw 4-M4 Rated Frequency (Hz) 50/60 Electric Shock Protection Class Class I Type of Sign Front mounting, rear mounting Conduit Size G1/2 Service Life General form Shape General-purpose vertical type Protection Class IP67 Allowable Operation Frequency (Times/Min) Mechanical: 120, Electrical: 30 Earth Terminal None Shock Resistance (m/s2) Up to 1000