All Category

Controls / PLCs / Relays

View : Grid List
Filter

Items 1 - 40 of 4742

Set Ascending Direction
  1. Mini Power Relay MY2
    OMRON Mini Power Relay MY2
    Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
    Rating:
    92%
    from S$12.99
    Min. 2 days
  2. Common Socket Square Socket PY (Front-Mounting)
    OMRON Common Socket Square Socket PY (Front-Mounting)
    * -E type has a finger protection structure, so round terminals cannot be used. Please use a Y-shaped terminal.
    Standard  UL,CSA,TUV 
    Rating:
    100%
    from S$1,099.00
    Min. 6 days
  3. Mini Relay Terminal Block
    MonotaRO Mini Relay Terminal Block
    It can be installed and removed with one touch on the DIN rail inside the switchboard. Can be used as a set with an optional mini relay. The recommended torque range for screw tightening is 0.6Nm to 0.9Nm.Do not use air tools. For mounting mini relays * Make sure that the socket is not charged du... Read More
    Operation Ambient Temperature (℃)  -25~55  Insulation Resistance (MΩ)  300  Withstand Voltage  AC2000V  With or Without Finger Protection  None  Terminal Shape  Plug-in terminal 
    Rating:
    77%
    from S$2.09
    Min. 2 days
  4. Micro sequencer + spare parts (battery)
    Mitsubishi Electric Micro sequencer + spare parts (battery)
    Back up the contents of the built-in RAM memory and optional RAM memory. It can also be used to back up the contents of power failure retention type auxiliary relays and data registers, as well as clock data.
    Type  Built-in RAM memory backup battery  Suitable for  For FX2N 
    Rating:
    88%
    from S$48.99
    Min. 2 days
  5. Power Relay G7J
    OMRON Power Relay G7J
    A multi-pole power relay that is one step closer to the contactor area that has achieved high capacity and high voltage. With high capacity, it demonstrates strong power not only for resistance and inductive load but also for motor control. There is no contact chattering even if an instantaneous ... Read More
    Rating:
    97%
    from S$39.99
    Min. 2 days
  6. Solid State Relay G3F / G3FD
    OMRON Solid State Relay G3F / G3FD
    Socket type of the same size as the shape MY. Input can be confirmed by the operation indicator. (N type)
    Type  Solid state/relay 
    Rating:
    73%
    from S$45.99
    Min. 2 days
  7. Digital indicating controller BCS2 series
    Shinko Technos Digital indicating controller BCS2 series
    Equipped with an "initial setting mode" that aggregates the setting items that customers often use. Control can be started by setting this item. Equipped with a simple program function as standard (1 pattern) that allows you to set the time and SV (target value) in 9 steps. In the case ... Read More
    Dimensions (Width W x Height H) (mm)  48×48  Underneck Length (mm)  60  Power Supply Voltage (V)  AC100~240  Control Output  Current  Input  Multi-range  Type of Control  PID control with auto tuning  Type of Input  Thermocouple / RTD / Current / Voltage 
    from S$199.90
    Min. 2 days
  8. LED type CPU module ZEN
    OMRON LED type CPU module ZEN
    Full of functions in a compact body. Relay, timer, counter, time switch functions can be easily realized with this one unit. It can be expanded up to 44 I / O points by adding an expansion unit. The 10-point input / output type has a maximum of 34 points. If the required number of I / O points is... Read More
    Unit Name  CPU unit  In / Out control method  Cyclic scan method  Specification  LED type  Programming language  Ladder chart method  LCD display  None  Type of Control  Stored program method 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  9. LT4H-L Digital timer
    Panasonic LT4H-L Digital timer
    Economic price that anticipates market needs. Uses a reflective liquid crystal. Inheriting the features of the LT4H digital timer as it is. Compatible with UL, c-UL and CE marking.
    Terminal  8-pin  Standard  UL/C-UL 、CE  Power failure response  With compensation 
    from S$87.99
    Min. 6 days
  10. Optional product Pro / Lite User's Manual English version
    IDEC Optional product Pro / Lite User's Manual English version
    Suitable Model  Pro、Lite 
    from S$97.99
    Min. 25 days
  11. Carlo Gavazzi Relay plug-in
    CARLO GAVAZZI Carlo Gavazzi Relay plug-in
    RoHS directive (corresponding to 10 substances)  Maximum Switching Voltage, AC (V)  250  Maximum Switching Voltage, DC (V)  30  Application  Industrial  Type of Sign  Plugin 
    from S$29.99
    Min. 6 days
  12. Fujitsu in-vehicle relay PCB mounting
    Fujitsu Fujitsu in-vehicle relay PCB mounting
    RoHS directive (corresponding to 10 substances) 
    from S$8.69
    Min. 3 days
  13. Mini Power Relay MY4
    OMRON Mini Power Relay MY4
    Eliminates the use of lead and supports environmental protection. Obtained additional VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the distinguishability of AC / DC specifications is improved.
    Rating:
    89%
    from S$14.99
    Min. 2 days
  14. Bi-Power Relay LY2
    OMRON Bi-Power Relay LY2
    It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
    Terminal Type  Maximum Load Current (A)  Specification  Maximum Turn-On Time (ms)  Switching Current (A)  switching voltage (V)  Material (Main Unit)  Maximum Load Voltage (V)  Application  Contact Configuration  Maximum Switching Power (AC kVA)  Insulation Between Contacts (kV)  Type of Sign  Switching Method  Series 
    Rating:
    93%
    from S$12.99
    Min. 2 days
  15. Solid state timer H3CR-A series
    OMRON Solid state timer H3CR-A series
    Multiple time ranges and operation modes. Two types of AC/DC free power supply, high voltage and low voltage. DIN48×48mm full multi-timer. Ecological design with reduced current consumption. Instantaneous output for 0 setting makes sequence checking easy. Acquired UL, CSA, NK, LR. Conforms to EN6... Read More
    Rating:
    91%
    from S$63.99
    Min. 2 days
  16. Replacement battery for CPU
    Mitsubishi Electric Replacement battery for CPU
    Battery for backup of sequencer 3.6V lithium battery
    Battery Life (Years)  (When saving) 5 
    Rating:
    94%
    from S$32.99
    Min. 2 days
  17. Mini Power Relay Plug-in Terminal Type G2r- □ -S
    OMRON Mini Power Relay Plug-in Terminal Type G2r- □ -S
    Achieves cadmium-free and lead-free. 1-pole 10A, 2-pole 5A general-purpose power relay. Safety design with coil-contact withstand voltage 5000V and surge withstand voltage 10000V.
    Rating:
    92%
    from S$5.99
    Min. 2 days
  18. Shared Relay Round Socket P2CF (Surface Connection)
    OMRON Shared Relay Round Socket P2CF (Surface Connection)
    Continuous Current (A)  Withstand Voltage (V/min)  Between terminals: AC2000  Shape  P2CF (surface connection)  Type  Round socket 
    Rating:
    92%
    from S$12.99
    Min. 2 days
  19. Mini Relay 2 Pole
    MonotaRO Mini Relay 2 Pole
    Comes with a convenient operation indicator LED lamp. It can be used as a set with the separately sold mini relay terminal block. For prototype control panels and equipment maintenance * Do not touch the relay terminals and socket terminals that are energized as there is a risk of electric shock.... Read More
    Operation Ambient Temperature (℃)  -30 to +55 (no freezing or condensation)  Insulation Resistance (MΩ)  100  Number of Poles  Contact Configuration  2c (single)  Rated Carrying Current (A)  Number of Pins  Input voltage range (V)  85% to + 110% of rated voltage  Contact Material  Ag alloy  Indicator Lamp  Included  Type  Miniature relay  CR Circuit  None  Terminal Shape  Plugin 
    Rating:
    85%
    from S$4.99
    Min. 2 days
  20. Solid State Timer H3Y-2
    OMRON Solid State Timer H3Y-2
    An ultra-compact timer for sequence control with a built-in dedicated IC. High accuracy with repetition error of ± 1%. (Including initial value) Easy time setting with large knobs shared by plus, minus, and driver. Achieves semi-multi power supply voltage. Obtained UL and CSA standards as a stand... Read More
    Timed Contacts  2c 
    Rating:
    91%
    from S$74.99
    Min. 2 days
  21. Shared Socket Square Socket P2RF (Surface Connection)
    OMRON Shared Socket Square Socket P2RF (Surface Connection)
    * The -E type at the end of the product number has a finger protection structure. Round terminals cannot be used. Please use a Y-shaped terminal.
    Shape  P2RF (surface connection)  Specification  Square socket 
    Rating:
    98%
    from S$5.59
    Min. 2 days
  22. Shared Socket Holding Bracket for Square Socket
    OMRON Shared Socket Holding Bracket for Square Socket
    Rating:
    91%
    from S$0.78
    Min. 3 days
  23. Mini Relay 4 Pole
    MonotaRO Mini Relay 4 Pole
    Comes with a convenient operation indicator LED lamp. It can be used as a set with the separately sold mini relay terminal block. For prototype control panels and equipment maintenance * Do not touch the relay terminals and socket terminals that are energized as there is a risk of electric shock.... Read More
    Operation Ambient Temperature (℃)  -30 to +55 (no freezing or condensation)  Insulation Resistance (MΩ)  100  Number of Pins  14  Rated Carrying Current (A)  Number of Poles  Contact Configuration  4c (single)  Input voltage range (V)  85% to + 110% of rated voltage  Contact Material  Ag alloy  Indicator Lamp  Included  Type  Miniature relay  CR Circuit  None  Terminal Shape  Plugin 
    Rating:
    79%
    from S$5.19
    Min. 2 days
  24. Bi-power relay LY4
    OMRON Bi-power relay LY4
    It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage of 2,000V. Overseas standard LR and VDE certified types are also available. 3 and 4 poles are AC4 rated and DC2 rated
    Maximum Switching Power (AC kVA) 
    Rating:
    95%
    from S$25.99
    Min. 2 days
  25. Power Relay
    MonotaRO Power Relay
    Comes with a convenient operation indicator LED lamp. For prototype control panels and equipment maintenance * Do not touch the relay terminals and socket terminals that are energized as there is a risk of electric shock. * Do not use for loads that exceed the contact rating value as it may cause... Read More
    Operation Ambient Temperature (℃)  -30~+60  Rated Carrying Current (A)  10  Insulation Resistance (MΩ)  100  Number of Poles  Contact Configuration  2c (single)  Number of Pins  Input voltage range (V)  85% to + 110% of rated voltage  Mass (g)  About 40  Contact Material  Ag alloy  Indicator Lamp  Included  CR Circuit  None  Terminal Shape  Plugin  Type  Power relay 
    Rating:
    91%
    from S$8.69
    Min. 2 days
  26. Power Relay G7L
    OMRON Power Relay G7L
    Achieves contact chattering-less even if an instantaneous voltage drop occurs up to 50% of the rated voltage. A wide range coil that can cover AC100-120V 50 / 60Hz of AC100V system with one coil and AC200-240V 50 / 60Hz of AC200V system with one coil is realized. It has a high capacity and is par... Read More
    Rating:
    95%
    from S$19.99
    Min. 2 days
  27. A-TB72 / 72Q Flat Time Switch
    Panasonic A-TB72 / 72Q Flat Time Switch
    Ultra-thin design (panel mount type) with DIN72 size and a depth of 21.7 mm inside the panel. One-touch mounting and screwing are also possible (direct mounting type / DIN rail mounting). With a direct-reading clock. Built-in configurator that does not have to be lost. Equipped with ON color dial... Read More
    Switch Output  (Manual ON/OUT) With manual switch  Timer Setting  (Minimum unit/interval) 15 minutes  Operation Ambient Temperature (℃)  -10~50  Resistive Load  15A250V AC  Operating Humidity Range  45~85% RH (at 25 ° C, no condensation)  Temperature Rise  60 ° C or less (at 25 ° C)  Contact Material  Ag alloy  Pattern Setting  Built-in setting element swing method  Circuit  Input / output circuit  Maximum Surge Voltage (V)  Surge voltage 7000 (± 1.2 x 50 μs once)  Operation  Up to 96 (48 ON-OFF) 
    Rating:
    91%
    from S$67.99
    Min. 2 days
  28. Auxiliary Relay Standard Type
    Fuji Electric Auxiliary Relay Standard Type
    Supports digitization by improving contact reliability through dual contact. (Minimum working voltage, current DC5V, 3mA) Conforms to domestic and international standards as standard products (JIS, IEC, VDE, BS, UL, CSA, BV, LR, etc.) Can be replaced with our conventional products (SRCa50-3 / X, ... Read More
    Mechanical Durability  10 million times or more  Opening / Closing Frequency (times/hour)  1800  Width (mm)  81  Type  relay 
    Rating:
    98%
    from S$39.99
    Min. 2 days
  29. Solid State Relay G3NA
    OMRON Solid State Relay G3NA
    It is a compact shape with built-in equipment and has a unified mounting pitch. It has a built-in varistor and has an excellent effect of absorbing external surges. Operation can be confirmed by the operation indicator light. With protective cover for safety. Overseas standards UL and CSA standar... Read More
    Type  Solid state/relay 
    Rating:
    95%
    from S$25.99
    Min. 2 days
  30. Common socket Round socket PF (surface connection)
    OMRON Common socket Round socket PF (surface connection)
    Suitable Model  Number of Pins  11  Continuous Current (A)  Withstand Voltage (V/min)  Between terminals: AC2000  Shape  PF (surface connection) 
    Rating:
    100%
    from S$17.99
    Min. 2 days
  31. Temperature Controller Thermac Series E5CB
    OMRON Temperature Controller Thermac Series E5CB
    Achieves stable temperature control with the same control performance as the E5 □ N series. Furthermore, it can be mounted in close contact, improving the degree of freedom in board design. The character height is about 16 mm, which improves visibility. The size under the neck is 60 mm, and the d... Read More
    Power Supply Voltage (V)  AC/DC24  control output voltage (to drive SSR) 
    Rating:
    88%
    from S$199.90
    Min. 2 days
  32. Temperature Sensor (Low Cost Type) E52
    OMRON Temperature Sensor (Low Cost Type) E52
    Rating:
    83%
    from S$32.99
    Min. 2 days
  33. Super Timer MS4S Series
    Fuji Electric Super Timer MS4S Series
    Short body size with 66.5 mm under the neck Uses a direct reading time scale that does not require sexagesimal conversion. Improves resistance to waveform distortion of the power supply. AC free power supply 0 scale instantaneous operation function EMC standard compliant (EN50081-2, 50082-2) 4 op... Read More
    Allowable Ambient Temperature (℃)  -10 to +55 (no freezing or condensation)  Allowable Voltage Fluctuation  85~110%Vn  Mass (g)  About 100  Allowable Relative Humidity (%)  35 to 85 (no freezing or condensation)  Insulation Resistance (MΩ)  100 or more (DV500V Mega)  Setting Error  ±5%±0.05s 
    Rating:
    91%
    from S$53.99
    Min. 2 days
  34. Short bar for terminal relay
    OMRON Short bar for terminal relay
    Type  Other accessories 
    Rating:
    100%
    from S$1.09
    Min. 2 days
  35. Terminal Relay G6D-F4b / G3DZ-F4b
    OMRON Terminal Relay G6D-F4b / G3DZ-F4b
    4-point output terminal relay in pursuit of ease of use and space saving Width 31 x Height 35 x Depth 68 mm. Equivalent size to PYF socket. Independent contact, independent coil. Easy common connection with a short bar (sold separately). Moreover, adjacent terminals can also be connected in commo... Read More
    Rated Voltage (V)  DC12  Type  Power relay 
    Rating:
    100%
    from S$119.90
    Min. 6 days
  36. Terminal Relay G6B-4
    OMRON Terminal Relay G6B-4
    Compact, highly sensitive, high withstand voltage, equipped with 4 G6B mini relays with 5A power opening and closing The relay body has a plastic seal structure. The terminals have an IN / OUT separation structure for easy wiring. Therefore, it is easy to replace the relay (excluding high reliabi... Read More
    Terminal Shape  Screw terminal 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  37. Digital Timer H5cx-A □ -N
    OMRON Digital Timer H5cx-A □ -N
    Easy to see (character height 12 mm, wide viewing angle. High brightness, clear confirmation even in bright places) Achieves shorter body (contributes to thinner board)
    Return Voltage  10% or less of power supply voltage  Static Resistance  8kV (malfunction), 15kV (destruction)  Case Color  Black (N1.5)  Ambient Humidity to Use  When used: 25-85% RH 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  38. FX3G Series Basic Unit
    Mitsubishi Electric FX3G Series Basic Unit
    3rd generation standard model. All-in-one ease of use and flexible expandability. Condensed the ease of use of the FX3 series. Cost performance suitable for small-scale control.
    Storage Temperature Range (℃)  -25~75  Operating Temperature (℃)  0~55  Unit Type  Basic unit  Input Format  DC24V sink / source  Type of Sign  DIN rail  Specification  FX3G CPU Base Units  Series  FX3G series  Terminal Type  screw 
    Rating:
    90%
    from S$329.90
    Min. 2 days
  39. Mini Control Relay
    Fuji Electric Mini Control Relay
    It is a product that complies with the Electrical Appliance and Material Safety Law. It is easy to distinguish the coil voltage by the color of the coil decorative paper.
    Vibration Resistance (Malfunction)  10-55Hz, double amplitude 1mm  Insulation Resistance (MΩ)  100 or more (at 500 VDC megger)  Maximum Continuous Applied Voltage  110% of rated voltage  Number of Pins  14  Minimum Applicable Load  1V, 1mA (reference value)  Return Time (ms)  20 or less  Operating Time (ms)  20 or less  Shock Resistance (Malfunction)  200  Outer Dimensions, Width W x Depth D x Height H (mm)  21.0×27.8×40.6  Rated Insulation Voltage (V)  250  Rated Carrying Current (A)  Number of Poles  Contact Configuration  4c  Contact Resistance (mΩ)  50 or less (initial value)  Mass (g)  About 33  Terminal Shape  Plug-in terminal  Contact Mechanism  Single contact  Type of Connection  Standard type  Suitable Sockets  TP514、TP514B、TP514R2、TP514X1、TP514X2 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  40. Bi-Power Relay LY1
    OMRON Bi-Power Relay LY1
    Rating:
    98%
    from S$11.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 4742

Set Ascending Direction