All Category

Display Devices / Touch Panels

View : Grid List
Filter

Items 1 - 40 of 1241

Set Ascending Direction
  1. MONITOUCH V9 Series Light
    Hakko Electronics/Fuji Electric MONITOUCH V9 Series Light
    Get the features and size you need to the scene you need. A lineup that meets your needs will build an information network without waste. Pinch in / pinch out to enlarge / reduce the screen. Supports scroll operation. * Please use at a wet-bulb temperature of 39 ° C or less as it may cause a malf... Read More
    Insulation Resistance (MΩ)  10 or more (DC500V)  Display Resolution  640×480  Usage altitude  Altitude below 2000  Touch switch specifications  Analog resistance film  Backlight  LED  Case Color  Light gray  Cooling Method  Natural air cooling  Specification  Overvoltage category: Category II  Material  PC resin  Pollution Degree (Environment to Use)  Pollution degree 2 
    from S$2,499.00
    Min. 12 days
  2. Programmable display
    Hakko Electronics/Fuji Electric Programmable display
    from S$2,999.00
    Min. 63 days
  3. Programmable display
    Hakko Electronics/Fuji Electric Programmable display
    from S$2,499.00
    Min. 17 days
  4. PS-D5700TA
    Pro-face (Schneider Electric) PS-D5700TA
    from S$3,899.00
    Min. 7 days
  5. Compact Total Counter H7EC-N
    OMRON Compact Total Counter H7EC-N
    A small economy counter with improved visibility and ease of use. A large display with a character height of 8.6 mm has been achieved. The counter can count up to 8 digits. Adopting a key protect switch prevents erroneous operation of the reset key. Front part NEMA4 compatible. The main body can ... Read More
    Rating:
    90%
    from S$69.99
    Min. 2 days
  6. Electronic Harmonic Meter Relay
    Mitsubishi Electric Electronic Harmonic Meter Relay
    from S$1,699.00
    Min. 17 days
  7. Preset Counter / Tachometer H7CX-A -N
    OMRON Preset Counter / Tachometer H7CX-A -N
    Easy to see (character height 12 mm, wide viewing angle. High brightness, clear confirmation even in bright places) Achieves shorter body (contributes to thinner board)
    Mass (g)  130 (main unit only)  Ambient Humidity to Use  25~85%  Sensor Waiting Time (ms)  290 or less  Electrostatic Discharge Immunity (kV)  8 (malfunction), 15 (destruction)  Case Color  Black (Munsell N1.5)  Type  Standard  Count mode  Second 
    Rating:
    75%
    from S$279.90
    Min. 2 days
  8. Compact Time Counter H7ET-N
    OMRON Compact Time Counter H7ET-N
    A small economy counter with improved visibility and ease of use. A large display with a character height of 8.6 mm has been achieved. A series of backlit types that emphasize visibility. The key protect switch prevents the reset key from being operated. In addition to the conventional light gray... Read More
    Current consumption 
    Rating:
    96%
    from S$109.90
    Min. 2 days
  9. Addition / Subtraction Type One-stage Preset Counter KCV Series
    KOYO ELECTRONICS INDUSTRIES Addition / Subtraction Type One-stage Preset Counter KCV Series
    DIN48 × 48 A preset counter with a large LED display in two colors that is easy to see in a small body and a full range of functions. By setting the forecast output value, you can set the two-stage output of forecast output and preset output.
    Scale  (Prescale) 0.001 to 99.999  Power for Sensor  Operation Ambient Temperature (℃)  -10~+50  Storage Temperature (℃)  -20 to +70 (but do not freeze)  Counting Range  -99999~999999  Setting Range  0~999999  Pattern Setting  1-stage setting / with forecast output  Output Time  10 to 9990 ms (every 10 ms)  Number of Digits  6 digits  Character Height (mm)  Mass (g)  About 110  Power Consumption  About 4W  Rated Power Supply Voltage  DC12~24V  Protection Class  IP65 (front panel only)  Input Voltage (V)  L/0~3、H/7~30  Output Mode  One shot / hold / match mode  Type  preset 
    Rating:
    83%
    from S$359.90
    Min. 2 days
  10. Compact Electromagnetic Total Counter
    Line Seiki Compact Electromagnetic Total Counter
    A lightweight, low-priced economy electromagnetic counter with a simple mechanism that significantly reduces the number of parts compared to conventional products. For general industrial use such as machine tools, textile machines, printing machines, packaging machines, food processing machines, ... Read More
    Allowable Voltage Fluctuation  -15~+10% 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  11. AC Voltmeter Square Instrument YS-NAV Series
    Mitsubishi Electric AC Voltmeter Square Instrument YS-NAV Series
    Scale Plate  (color) white  Operating Temperature Range (℃)  -5~50 (standard 23)  Type of Current  AC  Material (Cover)  Acrylic resin (antistatic treated)  Included Accessories  Mounting screw nut  Operating Principle  Movable iron piece  Guideline  None 
    Rating:
    73%
    from S$48.99
    Min. 2 days
  12. Packing
    OMRON Packing
    Rating:
    60%
    from S$3.99
    Min. 2 days
  13. Electronic Watt-Hour Meter M2PM Series
    Mitsubishi Electric Electronic Watt-Hour Meter M2PM Series
    Digitization / new function plus. M2PM series that can replace the induced type. Power consumption measurement * TEK is added to the end of the product number for those with certification.
    Type of Connection  Surface type 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  14. Low-Voltage Current Transformer for Instruments CW Series
    Mitsubishi Electric Low-Voltage Current Transformer for Instruments CW Series
    The direction of the mounting foot can be changed by 90 °. A 600V vinyl wire can be used as the primary conductor. For general instrument
    Accuracy Class  Overcurrent Intensity  40 times 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  15. Total counter / time counter H7GP
    OMRON Total counter / time counter H7GP
    By adopting a negative type LCD with a character height of 8.5 mm and a red LED backlight, high visibility equivalent to that of an LED is achieved with low power consumption. IP66 oil resistant type, NEMA4 is realized by integrating the front part and case part and oil resistant parts material. ... Read More
    Type of Connection  (External) Screw terminal  Storage Temperature Range (℃)  -25 to 65 (no condensation or icing)  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Shock Resistance (Malfunction) (m/s2 1963 Axis each direction 3 times each  Shock Resistance (m/s2 294 3 axes each direction 3 times each  Ambient Humidity to Use  35~85%  Outer dimensions, Width W x Height H x Depth D (mm)  48×24×80  Number of Digits  Character Height (mm)  8.5  Operating Voltage Range  85 to 110% of rated power supply voltage  Mass (g)  About 75  Type of Terminal Fitting  Embedded mounting  Return Function  External reset, manual reset  Case Color  Grace smoke 
    Rating:
    85%
    from S$199.90
    Min. 6 days
  16. Instrument with Changeover Switch AC Voltmeter YR-UNAV Series
    Mitsubishi Electric Instrument with Changeover Switch AC Voltmeter YR-UNAV Series
    Scale  (Maximum) 0-300V  Scale Plate  (color) white  Operating Temperature Range (℃)  -5~50 (standard 23)  Power Consumption (VA)  1.2  Frequency (Hz)  50/60 shared  Material (Cover)  Acrylic resin (antistatic treated)  Included Accessories  Mounting screw nut  Operating Principle  Rectifying type 
    Rating:
    92%
    from S$99.90
    Min. 2 days
  17. Graphic Operation Terminal GOT2000 Series
    Mitsubishi Electric Graphic Operation Terminal GOT2000 Series
    Battery Life (Years)  Target  Battery 
    Rating:
    80%
    from S$339.90
    Min. 2 days
  18. New Generation Environmental Sensor CT for Simple Power Logger ZN-CTX
    OMRON New Generation Environmental Sensor CT for Simple Power Logger ZN-CTX
    Operating Temperature Range (℃)  -20~+60  Frequency (kHz)  10~5  Operating Humidity Range  85% or less relative humidity 
    from S$149.90
    Min. 2 days
  19. counter
    Panasonic counter
    from S$89.99
    Min. 7 days
  20. Voltage / Current Panel Meter K3HB-X
    OMRON Voltage / Current Panel Meter K3HB-X
    Two-color green / red display switching that shows the measurement display of analog quantities such as voltage and current signals, and the panel meter operation judgment that is optimal for discrimination. Equipped with a position meter that shows the tendency of driving conditions. Expanded fo... Read More
    from S$589.90
    Min. 2 days
  21. Additive Single-Stage Preset Green Counter KCX Series
    KOYO ELECTRONICS INDUSTRIES Additive Single-Stage Preset Green Counter KCX Series
    The number display and input / output display are easy-to-read green display. (Displayed numbers are green LED, character height 8 mm) Equipped with a dustproof cover as standard equipment. The setting device can be operated from the top of the dustproof cover. The front outer shape is a small si... Read More
    Number of Circuits  (Contact output) Transfer 1 circuit (1c)  Output Current (mA)  (Source) 2.5 / (Sink) 8.0  Storage Temperature (℃)  -20~+55  Output resistance  1.2kΩ (no-load voltage 12V)  Noise Resistance  1μs width square wave pulse 1kV  Insulation Resistance (MΩ)  20 or more (DC500V)  Output withstand voltage (V)  45  Mass (g)  500  Contact Capacity  AC250V2A  Power Supply Voltage (V)  AC90~132/180~264(50/60Hz)  Power for Sensor  DC12V±2V 50mA 
    Rating:
    95%
    from S$489.90
    Min. 2 days
  22. Total counter / time counter H7HP
    OMRON Total counter / time counter H7HP
    DIN 72 x 36 size total counter / time counter that realizes IP66G water resistance and oil resistance when it is easy to see. The character height is a 6-digit type and realizes a large display of 15 mm. By adopting a negative type LCD and a red LED backlight, high visibility equivalent to that o... Read More
    Operation Ambient Temperature (℃)  -10~+55 (no freezing)  Storage Temperature Range (℃)  -25~+65 (no freezing)  Insulation Resistance (MΩ)  100 or more (with DC500V mega)  Maximum Counting Speed  30Hz, 5kHz (switching by DIP switch)  Ambient Humidity to Use  35~85%  Outer dimensions, Width W x Height H x Depth D (mm)  72 x 36 x 66 (length under neck)  Operating Voltage Range  85 to 110% of rated power supply voltage  Type of Terminal Fitting  Embedded mounting  Return Function  External reset, manual reset  Type of Connection  External: Screw terminal 
    Rating:
    100%
    from S$379.90
    Min. 6 days
  23. USB Cable
    Pro-face (Schneider Electric) USB Cable
    USB cable (host-host) for transferring screen data, etc.
    Suitable Model  GP3000、ST3000  Cable Length (m) 
    Rating:
    60%
    from S$399.90
    Min. 2 days
  24. Split Type Current Transformer (CT) for Small Energy Sensors
    OMRON Split Type Current Transformer (CT) for Small Energy Sensors
    Small power sensor type KM20-B40 / -FLK dedicated CT * Cannot be used for products other than KM20-B40 / -FLK. * The type of dedicated current transformer (CT) used differs between the conventional product (type KM20-A **) and type KM20-B40. Since the current transformers (CT) are not compatible ... Read More
    Inner Diameter (Φmm)  (CT)37  Applicable Wire Diameter (Φmm)  35.5 or less  Rated Frequency (Hz)  50/60  Rated Primary Current (A)  600  Mass (g)  About 360  Secondary Current Rating (A)  Dedicated output  Output Terminal  M3 screw 
    from S$129.90
    Min. 6 days
  25. Electromagnetic Preset Counter MA
    Line Seiki Electromagnetic Preset Counter MA
    A preset electromagnetic counter that pursues a simple mechanism and achieves high quality and low price. Comes with a reset button guard and dustproof cover to prevent inadvertent 0 reset. For production counting management of general industrial equipment such as machine tools, textile machines,... Read More
    Maximum Measuring Speed  10Hz  Allowable Voltage Fluctuation  ±10% 
    Rating:
    90%
    from S$179.90
    Min. 6 days
  26. Total Electronic Counter Standard Type (Panel Mounting / One-touch Mounting Type)
    Panasonic Total Electronic Counter Standard Type (Panel Mounting / One-touch Mounting Type)
    7-segment LCD display with a character height of 8.7 mm (8 digits). Counting speed (30Hz / 2kHz) can be selected with the changeover switch. Environmentally friendly, battery replacement is possible. Uses a finger protection structure (screw terminal) for safety. * When attaching to a panel with ... Read More
    Input Impedance (Ω)  (Count reset) Approx.4.7k  Maximum Counting Speed  30Hz / 2kHz (switched by switch)  Display  7 segment LCD  Battery Life  7 years (at 25 ° C)  Number of Digits  Character Height (mm)  8.7  Part No.  AEL3621B  Power Supply  Built-in battery  Type of Sign  One touch  Input Method  Voltage (DC4.5-30V)  Backlight  With (green / red)  Specification  With front reset button 
    Rating:
    80%
    from S$97.99
    Min. 7 days
  27. Electromagnetic counter (reset range) 6 digits
    Line Seiki Electromagnetic counter (reset range) 6 digits
    Additive total counter. Comes with a reset. Panel mounting clip spring specifications. Counting the number of products produced.
    Operating Temperature Range (℃)  -5 to +40 (no freezing)  2018 Trusco page  1 1826  Maximum Counting Speed  10Hz  Mass (g)  120  Character Display Size  4.0×2.4mm  Number of Display Characters  Operating Humidity Range  85% RH or less (no condensation)  Counting Method  Addition  Letter Color  Black and white letters  Type of Connection  Lead  Type of Sign  Panel (clip) / Front (screw)  Type of Resetting  Push button type 
    from S$58.99
    Min. 2 days
  28. Scaling meter / meter relay K3MA-J
    OMRON Scaling meter / meter relay K3MA-J
    Achieves high visibility with a negative LCD display with a 2-color LED (red / green) backlight. The input is a multi-range of DC voltage input and DC current input. Easy setting by front key operation. Equipped with an averaging processing function that suppresses flicker. Equipped with scaling,... Read More
    from S$539.90
    Min. 2 days
  29. option
    Pro-face (Schneider Electric) option
    from S$19.99
    Min. 2 days
  30. General-purpose Renra
    NKE General-purpose Renra
    It is a reporting machine that notifies you of changes in equipment and environment by e-mail. It is a palm-sized and space-saving design. You can use it just by connecting it to an existing LAN. For notification of sensor ON / OFF information. For equipment quality control. * Cannot be used for ... Read More
    Number of Input Points  (I / O) 2 points  Operation Ambient Temperature (℃)  0~+55  RoHS directive (corresponding to 10 substances)  Maximum Power Consumption (W)  1.6 (excluding load current consumption)  Operating humidity (% RH)  35 to 85 (no condensation)  Mass (g)  About 90  Number of Outputs  None 
    Rating:
    80%
    from S$399.90
    Min. 2 days
  31. DD3S Type Unit Display
    IDEC DD3S Type Unit Display
    Uses high-brightness LEDs that are bright and easy to see.
    Rating:
    80%
    from S$119.90
    Min. 2 days
  32. Adapter for H7E □ -N
    OMRON Adapter for H7E □ -N
    Rating:
    100%
    from S$4.59
    Min. 2 days
  33. 9-25 Pin Conversion Cable
    Pro-face (Schneider Electric) 9-25 Pin Conversion Cable
    Rating:
    100%
    from S$38.99
    Min. 2 days
  34. Electronic counter / digital tachometer H7CX-R □ -N
    OMRON Electronic counter / digital tachometer H7CX-R □ -N
    Easy to see (character height 12 mm, wide viewing angle. High brightness, clear confirmation even in bright places) Achieves shorter body (contributes to thinner board)
    Standard  Startup Compensation Timer (s)  0.0~99.9  Auto Zero Time (S)  0.1-999.9 (only in tachometer mode)  Number of Horizontal Rows  1 stage  Mass (g)  110 (main unit only)  Input mode  2 inputs only  Ambient Humidity to Use  25~85%  Number of Digits  6(0~999999)  Electrostatic Discharge Immunity (kV)  8 (malfunction), 15 (destruction)  Operating Voltage Range  85 to 110% of rated power supply voltage  Power Supply Voltage (V)  AC100~240  Case Color  Black (N1.5)  Output  Contact output (1c + 1a)  Input Signal  Count 1, count 2  Type  Tachometer  Type of Connection  External: 11 pin socket  Power Input (V)  External: DC12V (± 10%) 100mA  Decimal Point Setting  Last 3 digits  Sampling Period (ms)  Min 200  Hold (ms)  Minimum input signal width : 20  Average number of times  OFF / 2 times / 4 times / 8 times  Pulse measurement method  Period measurement method  Terminal Structure  Socket type (11 pins)  Measurement accuracy  ± 0.1% FS ± 1digit or less (at23 ± 5 ℃) 
    from S$389.90
    Min. 64 days
  35. Screen Protector
    Pro-face (Schneider Electric) Screen Protector
    Protective sheet that protects the entire display screen from hand stains, water droplets, dust, oil mist, etc.
    from S$48.99
    Min. 2 days
  36. Preset counter H7BX
    OMRON Preset counter H7BX
    Bright and easy-to-read negative LCD display. High visibility is achieved by using a backlit negative LCD. The display color change function (red ⇔ green) allows you to check the output status even from a distance. Each digit key makes operation easy. All basic settings are DIP switches. Possible... Read More
    Rating:
    80%
    from S$589.90
    Min. 6 days
  37. Digital panel meter for DC voltage
    Watanabe Electric Digital panel meter for DC voltage
    Type of Sign  Board mounting 
    from S$159.90
    Min. 2 days
  38. Conversion cable 20cm
    Pro-face (Schneider Electric) Conversion cable 20cm
    from S$38.99
    Min. 2 days
  39. RS422 Terminal Block Conversion Adapter
    Pro-face (Schneider Electric) RS422 Terminal Block Conversion Adapter
    from S$38.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 1241

Set Ascending Direction