All Category

Communication (Controls)

View : Grid List
Filter

Items 1 - 40 of 991

Set Ascending Direction
  1. Connector plug for multi wiring
    OMRON Connector plug for multi wiring
    from S$98.99
    Min. 6 days
  2. Wireless control unit PWS series
    PATLITE Wireless control unit PWS series
    Control notification device by wireless communication Energy-saving version that can be operated with dry batteries, high-speed version that supports short-interval pulse signal input. You can choose from two types according to your environment and application.
    Dimensions, H x W x D (mm)  267 x 76 x 85 (excluding mounting feet)  Relative Humidity  90% RH or less (no condensation)  Location to Install  Outdoor, indoor  Mounting Side  Positive direction 
    from S$879.90
    Min. 2 days
  3. Industrial serial device server
    MOXA Industrial serial device server
    Supports Real COM / TTY drivers for Windows and Linux Supports standard TCP / IP interface and various modes of operation Supports Windows utilities useful for configuring many device servers 15 KV ESD protection for all serial signals Built-in function Supports network management with SNMP MIB-I... Read More
    Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$259.90
    Min. 2 days
  4. Industrial optical remote control device BRC transmitter
    Hokuyo Automatic Industrial optical remote control device BRC transmitter
    By adopting FSK modulation and original judgment circuit, it is strong against disturbance noise and highly reliable transmission is possible. When the code set / registered in the receiver (F number code) matches the code to be transmitted, transmission becomes possible. I will. For this reason,... Read More
    Type  Transmitter 
    from S$389.90
    Min. 63 days
  5. Remote I / O terminal (transistor type) DRT2- □ D08 (-1) / □ D16 (-1)
    OMRON Remote I / O terminal (transistor type) DRT2- □ D08 (-1) / □ D16 (-1)
    Transistor type with expandable I / O. It is possible to collect various data such as maintenance systems without affecting the control system related to productivity. Communication power supply voltage monitor, aging deterioration, equipment operation information, etc. can be easily collected an... Read More
    Operation Ambient Temperature (℃)  -10~+55  Storage Temperature (℃)  -25~+65  Shock Resistance (m/s2 150 (3 times for 6 directions in 3 axes)  Ambient Humidity to Use  25 to 85% (non-condensing)  Withstand Voltage (V)  AC500 (between isolated circuits)  Communication Power Supply Voltage (V)  DC11~25  I / O Power Supply Voltage (V)  DC20.4~26.4(DC24V -15~+10%)  Type of Terminal Fitting  DIN 35mm rail mounting  Screw Tightening Torque (N・M)  M3 (power, I / O terminal) /0.5  Control  M3 screw terminal 
    from S$379.90
    Min. 6 days
  6. Environmentally resistant (for thin wires  M12, micro connector type) Shield type  Connector with cable
    OMRON Environmentally resistant (for thin wires M12, micro connector type) Shield type Connector with cable
    Type  Micro connector type 
    from S$43.99
    Min. 124 days
  7. Data transmission equipment DMS series
    Hokuyo Automatic Data transmission equipment DMS series
    A parallel type data transmission device that meets the needs for miniaturization and weight reduction when used in automatic guided vehicles. The functions are compactly integrated into a size of 50 x 50 x 20 mm, and the mass is suppressed to 280 g. There are head-on type and side-on type depend... Read More
    Transmission time (ms)  40ms  Power Supply Voltage  DC10 to 30V (operating voltage range)  Transmission method  Half-duplex two-way transmission  Method  Pulse modulation 
    from S$229.90
    Min. 228 days
  8. Options for wireless control unit PWS series
    PATLITE Options for wireless control unit PWS series
    Suitable for  PWS type 
    from S$33.99
    Min. 2 days
  9. Field Net
    OMRON Field Net
    from S$35.99
    Min. 104 days
  10. FX3GC Series Basic Unit
    Mitsubishi Electric FX3GC Series Basic Unit
    Output Specifications  0.1A/point DC5 to 30V  Number of Input Points  16 points  Number of Outputs  16 points  Unit Type  Basic unit  Program Memory  Built-in 64000 step RAM (battery backup)  Rated Voltage (V)  DC24  Power supply specifications  DC24V 
    from S$459.90
    Min. 2 days
  11. Optical data transmission device Parallel type
    Hokuyo Automatic Optical data transmission device Parallel type
    from S$359.90
    Min. 103 days
  12. Industrial Ethernet Switch
    MOXA Industrial Ethernet Switch
    DS-208 / 205 series switches are 10 / 100M, full double / half double, MDI / MDIX auto-detection RJ45 ports, IEEE 802.3 / 802.3u / 802.3x compliant entry level industrial 8 and 5 port unmanaged Type Ethernet switch. The EDS-208 / 205 is a ruggedly designed switch that can withstand harsh industri... Read More
    Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$169.90
    Min. 119 days
  13. Digital I / O terminal Screw type 2-stage terminal block type GX- □ D16 □ 1 / OC1601
    OMRON Digital I / O terminal Screw type 2-stage terminal block type GX- □ D16 □ 1 / OC1601
    EtherCAT compatible screw type terminal block type high-speed digital I / O terminal is now available! Equipped with a removable screw terminal block for improved maintainability. Expansion unit can be installed. (Equipped with one expansion unit per unit) The number of input / output points can ... Read More
    Operation Ambient Temperature (℃)  -10~55  Storage Temperature (℃)  -25~65  Insulation Resistance (MΩ)  20 or more (between isolated circuits)  Storage Humidity (%)  25 to 85 (no condensation)  Ambient Humidity to Use  25 to 85% (non-condensing)  Material (Cap)  ABS resin  Withstand Voltage (V/min)  AC600 (between isolated circuits)  Type of Sign  DIN 35mm rail mounting  Atmosphere  No corrosive gas  Short Circuit Protection  None  Cord  Oil resistant PVC  Material (Cover)  PMMA resin (acrylic) optical cover 
    from S$559.90
    Min. 5 days
  14. I / O connector
    OMRON I / O connector
    from S$149.90
    Min. 6 days
  15. KR10 wireless unit
    Panasonic KR10 wireless unit
    from S$359.90
    Min. 33 days
  16. DC/AC interface unit for operation coil
    Mitsubishi Electric DC/AC interface unit for operation coil
    Function  Non-contact output (relay output)  Type of Sign  Top on 
    from S$32.99
    Min. 5 days
  17. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-405A / 408A Series Switches are entry-level 5- and 8-port managed Ethernet switches designed for industrial applications. The switch supports a variety of useful management features such as Turbo Ring, Turbo Chain, ring coupling, port-based VLAN, QoS, RMON, bandwidth management, port mirr... Read More
    Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$649.90
    Min. 199 days
  18. Data transmission
    Hokuyo Automatic Data transmission
    from S$389.90
    Min. 132 days
  19. Shielded termination resistor for deviceNet peripheral devices
    OMRON Shielded termination resistor for deviceNet peripheral devices
    Type  Mini connector type  Specification  Plug type 
    from S$29.99
    Min. 6 days
  20. PCI bus interface module (digital I / O)
    Interface PCI bus interface module (digital I / O)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$389.90
    Min. 123 days
  21. Connector terminal (MIL connector type)  DRT2- □ D32ML (-1) / □ D16ML (-1)
    OMRON Connector terminal (MIL connector type) DRT2- □ D32ML (-1) / □ D16ML (-1)
    Ultra-compact 16-point and 32-point remote terminals. Interface (D-SUB, etc.) Realizes connection with various I / O interfaces in combination with a dedicated conversion board.
    Operation Ambient Temperature (℃)  -10~+55  Storage Temperature (℃)  -25~+65  Shock Resistance (m/s2 150  Ambient Humidity to Use  25 to 85% (non-condensing)  Type  Transistor type  Dimensions, Width W x Depth D x Height H (mm)  35×60×80  Withstand Voltage (V)  AC500 (between isolated circuits)  I / O Power Supply Voltage (V)  DC24  Type of Terminal Fitting  DIN 35mm rail mounting  Atmosphere  No corrosive gas  Insulation Resistance (MΩ)  over 20 
    from S$469.90
    Min. 124 days
  22. Multiplex Transmission
    Fuji Electric Multiplex Transmission
    from S$699.90
    Min. 102 days
  23. Industrial Ethernet Switch
    MOXA Industrial Ethernet Switch
    The EDS-308 / 305 series are 8-port and 5-port Ethernet switches that provide an economical solution for Ethernet connectivity. In addition, the relay contact output function built into the switch alerts the maintenance engineer in the event of a power failure or port break. This switch is design... Read More
    Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$539.90
    Min. 115 days
  24. Terminal block conversion adapter
    OMRON Terminal block conversion adapter
    When connecting a round cable to a slave / repeater unit, convert the unit's communication connector to a threaded terminal block.
    from S$199.90
    Min. 6 days
  25. 8-Port Gigabit Industrial Unmanaged Ethernet Switch EKI-2728
    Advantech 8-Port Gigabit Industrial Unmanaged Ethernet Switch EKI-2728
    Equipped with 8 Gigabit Ethernet ports equipped with automatic MDI / MDI-X recognition function Supports automatic recognition function with communication speed of 10/100 / 1000Mbps Supports jumbo frame transfer up to 9 bytes 4000VDC ESD Ethernet protection Power line 3000VDC surge (EFT) protecti... Read More
    from S$489.90
    Min. 24 days
  26. Industrial serial device server
    MOXA Industrial serial device server
    8 RS-232C / 422/485 serial port support small form factor, compact desktop design 10 / 100M Auto Sensing Ethernet Built-in 15 KV ESD Protection (All Serial Signals) Configuration method selection: Web console, Telnet console, Windows utilities Versatile socket operation modes including TCP server... Read More
    Number of Ports  (Ethernet) 1, (Serial) 8  Quick Type  (Ethernet) 10/100 Mbps, Auto MDI / MDIX  Storage temperature (℃)  -40~85  Input voltage  12~48VDC  Dimension (mm)  197 x 44 x 125 (without ears)  Operating humidity (% RH)  5 to 95 (no condensation)  Material  Metal, IP30 protection 
    from S$1,399.00
    Min. 199 days
  27. Wireless SW Momentary transmitter
    Pro-face (Schneider Electric) Wireless SW Momentary transmitter
    from S$149.90
    Min. 2 days
  28. CC-LINK remote I / O
    M-SYSTEM CC-LINK remote I / O
    Small number input / output unit for CC-Link It will be shipped with the default settings. Details can be found on the manufacturer's website.
    from S$389.90
    Min. 5 days
  29. Industrial Ethernet Switch Ha-VIS eCon 2080B-A
    HARTING Industrial Ethernet Switch Ha-VIS eCon 2080B-A
    Temperature Range (℃)  0 ~ +55  Dimensions, Width W x Height H x Depth D (mm)  60.0 x 113.5 x 27.3  RoHS directive (corresponding to 10 substances)  Correspondence  Type of Sign  DIN rail mounting  Protection Class  IP30 
    from S$599.90
    Min. 7 days
  30. Industrial serial device server
    MOXA Industrial serial device server
    World's lowest power consumption 3-step speedy web-based configuration Serial, Ethernet, power line surge protection COM Port Grouping and UDP Multicast Applications Screw Connector for Reliable Installation Dual DC Power Input, Power Jack, Terminal Block Various Windows TCP and UDP Operation... Read More
    Number of Ports  (Ethernet) 1, (Serial) 2  Storage temperature (℃)  -20~85  Power Consumption (mA)  119(12V)、65(24V)  Input voltage  12~48VDC  Mass (g)  340  Operating humidity (% RH)  5 to 95 (no condensation)  Dimension (mm)  77 x 111 x 26 (without ears)  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Material  metal 
    from S$459.90
    Min. 115 days
  31. 5-Port Gigabit Unmanaged Industrial Ethernet Switch EKI-2725
    Advantech 5-Port Gigabit Unmanaged Industrial Ethernet Switch EKI-2725
    10/100 / 1000Base-TX RJ 45 ports x 5 MDI / MDI-X automatic crossover, auto-negotiation support Maximum jumbo frame transmission: 9kbytes Ethernet ESD protection: 4000 VDC Power line surge (EFT) protection: 3000 VDC Supports slim design, DIN rail, and wall mounting 12-48 VDC Power input support Br... Read More
    Operating Temperature (℃)  -10~60 
    from S$299.90
    Min. 25 days
  32. 16FE Unmanaged Ethernet Switch, ATEX/C1D2/IECEx, -40?75℃ EKI-5526I
    Advantech 16FE Unmanaged Ethernet Switch, ATEX/C1D2/IECEx, -40?75℃ EKI-5526I
    Communicates with SCADA software via Modbus/TCP, communicates with NMS (Network Management System) via SNMP Port-based QoS for deterministic data transfer -40 to 75°C operating temperature range (EKI-5526I only) ) 12 to 48 VDC (8.4 to 52.8 V DC) wide range power input EMS Level 3 protection for h... Read More
    from S$899.90
    Min. 24 days
  33. Industrial Ethernet switch
    MOXA Industrial Ethernet switch
    The EDS-205A / 208A series is an IEEE 802.3 and IEEE 802.3u / x, 10 / 100M, full / half dual, 5-port and 8-port industrial Ethernet switch that supports MDI / MDI-X autosensing. It provides the most robust Ethernet connection available to today's industry. The most important of the EDS-205A /... Read More
    Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 115 days
  34. Analog I / O slave CRT1-AD04 / DA02
    OMRON Analog I / O slave CRT1-AD04 / DA02
    By using arithmetic functions such as the scaling function, analog processing similar to that of a digital panel meter is possible. By using the differentiation / integration function, analog integration processing such as equipment abnormality signs and diversion is possible. By using the user c... Read More
    Operation Ambient Temperature (℃)  -10~+55  Storage Temperature (℃)  -25~+65  Resolution  1/6000 (full scale)  Shock Resistance (m/s2 150 (3 times for 6 directions in 3 axes)  Insulation Resistance (MΩ)  20 or more (between isolated circuits)  Storage Humidity (%)  25 to 85 (no condensation)  Ambient Humidity to Use  25 to 85% (non-condensing)  Withstand Voltage (V)  AC500 (between isolated circuits)  Type  Multi-feed type  Type of Terminal Fitting  DIN 35mm rail  Atmosphere  No corrosive gas 
    from S$699.90
    Min. 5 days
  35. Industrial serial device server
    MOXA Industrial serial device server
    8-port RS-232C, RS-422 or RS-485 operation support Compact desktop size auto-detection 10 / 100Mbps Ethernet 15KV ESD surge protection (all signals) IP address can be easily set by LCM (Liquid Crystal Module) Can be configured from web console, Telnet console, etc. TCP server, TCP client, UDP, re... Read More
    Number of Ports  (LAN) 2, (Serial) 8  Storage temperature (℃)  -20~70  Operating Temperature  0~55℃  Input voltage  12~48VDC  Dimension (mm)  197 x 135.5 x 44 (without mounting part)  Operating humidity (% RH)  5 to 95 (no condensation)  Recycled paper use mark  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,599.00
    Min. 199 days
  36. DC / AC Interface Unit for Operating Coil UN-SY Series
    Mitsubishi Electric DC / AC Interface Unit for Operating Coil UN-SY Series
    Operating Temperature Range (℃)  -10~55 
    from S$16.99
    Min. 105 days
  37. Temperature Input Unit Screw, 2-Piece Terminal Block Type
    Mitsubishi Electric Temperature Input Unit Screw, 2-Piece Terminal Block Type
    from S$779.90
    Min. 105 days
View : Grid List
Filter

Items 1 - 40 of 991

Set Ascending Direction