Applicable Wire Diameter (Φmm) 12~16 Dimension C (Φmm) 16 Rated Current (A) 20 Rated Voltage (V) 250 Compatible cable (mm2) 2・3.5 Dimension B (Φmm) 61 Dimension A (mm) 91 Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Type Plug
A flagship model with a general-purpose unit power supply that has excellent harmonic compatibility, high efficiency, small size, multiple functions, and variations.
Input Format Full range input Operation Indicator Lamp LED: green Cooling Method Natural air cooling Series PB Terminal Shape Screw Output Format Single output Shape With cover
This product will be [FGB0-A: automatic machine] instead of [FGBO: manual processing]. *For FGBO, the end surface of the cap is soldered, and for FGBO-A, soldering is performed inside the cap by a fully automatic machine, so the end surface of the cap is a uniform metal surface.
Energization rate 1.3 Temperature Rise 115% (100 ° C or less) Diameter x Length (Φmm x mm) 6.4×30 Type Glass tube fuse JIS Nominal Size MF-60 JIS characteristics NR Lead Wire None Size (mm) Φ6.4×30
It is a cord fray prevention. A washer with teeth. The effect of the spring washer is solved with a single washer. The washer does not fall off from the terminal screw. Uses terminal screws with safety washers.
* When selecting the wire to be used, consider the allowable current, etc.
Rated Current (A) 15 Rated Voltage (V) 250 Compatible cable (mm2) 2CT.VCT0.75~2 Trusco Part No. 431-5189 Mass (g) 80 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 15A 250V Type Plug Waterproof Specifications ×
Operating Temperature Range (℃) -40~+85 Rated Current (A) 10 Mass (g) 170 Dimensions, H x W x D (mm) 39×30×85 Free Compensation Period 5 years Rated Voltage (V) AC1Φ250/DC250
Operating Temperature Range (℃) -20~55 Rated Voltage (V) 250 Self-temperature Rise (K) 30 Dimension J (mm) 4.5×7 Dimension K (mm) 4.5Φ Dimension F (mm) 95
Depth (mm) 110 Height (mm) 320 Width (mm) 330 Phase / Wire Type C2 main cirbuit breaker type Earth leakage breaker Where to Use Exposure type Type Home distribution board branch circuit breaker capaity MCB2P2E20A branch circuit breaker type No fuse breaker limiter space None equippment space None Material (Main Unit) Resin Specification With lid
Capacity (A) 40 limiter space Attached Shape Exposure type Type Horizontal single row type door None Material Plastic Series Refreshing panel compact 21 Phase / Wire Type Single-phase three-wire
Maximum working voltage 528V: 480V system input 10% voltage fluctuation correspondence Leakage current selectable
Rated Voltage (V) Three-phase three-wire 500 Insulation Resistance (MΩ) DC500V100 Test voltage (V / 1 min) AC2,000 Frequency (Hz) 50/60 Operating humidity (% RH) 20~95 Outer dimensions, Width W x Height H x Depth D (mm) 63×64×128 Operating Temperature (℃) -40~85 Mass (g) 620
Number of Poles / Elements 3P Esco Part No. EA940MN-44 Rated Sensitivity Current (mA) 30 Rated Current (A) 125 Frame (AF) 125 Rated Voltage (V) AC100~AC440
15A 125V rubber cap
* When using outside the rain line, please use a rubber cabtyre cable or a vinyl cabtyre cable. * Please use a rubber cabtyre cable when using it indoors in a wet or humid place.
* Reverse connection is possible. * For the wire to be used, select a compatible wire size that matches the rated current value. * Use 20A for general branch circuits and 30A for high-capacity dedicated circuits. Please consider the characteristics of the device (steady current, inrush current) w... Read More
Connectable Single Wire (Φmm) 1.6~2.6 Frame (AF) 30 Connectable Stranded Wire (mm2) 5.5~8 Terminal Shape Terminal without solder Overcurrent Tripper Type Thermal type
High efficiency directly leads to energy saving of customer equipment. Even if the operating ambient temperature is wide and the inside of the control panel is high, the degree of freedom in mechanical design is increased. Since it has a long life, maintenance frequency of customer equipment is r... Read More
It is used to avoid exposing the charging part. (In the case of an electrically operated circuit breaker, the terminal cover cannot be attached.) One-touch terminal cover It is very convenient because it can be mounted by simply inserting it into the main body mounting hole of the circuit breaker... Read More
* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.
Reference Ambient Temperature (℃) 40 Dimension C (mm) 60 Dimension D (mm) 78 Dimension B (mm) 98 Specification For motor protection Overcurrent Tripper Type Fully electromagnetic Type of Connection Insert type Fit JIS standard JIS C 8201-2-1 Ann2・JIS C 8211 Ann2 Reverse Connection Possible
Dimension C (Φmm) 12 Rated Voltage (V) 125 Rated Current (A) 15 Number of Poles 2P Outlet Shape 2P 15A 125V Dimension B (Φmm) 39 Dimension A (mm) 60 Shape Flat blade type Type Plug
Compatible cable (mm2) 0.75・1.25・2 Rated Voltage (V) 125 Rated Current (A) 15 Shape Flat blade type Outlet Shape Ground 2P 15A 125V Number of Poles Grounding 2P Type Plug
Rated Voltage (V) 125 Rated Current (A) 15 Trusco Part No. 255-3732 Number of Poles 2P Outlet Shape 2P 15A 125V Mass (g) 30 Dimension A (Φmm) 32 Dimension B (mm) 50 Dimension C (Φmm) 7.5~12 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Type Plug Conform to RoHS
With terminal cover.
* It does not have an instant cutoff function for cord short circuit protection. Please use it other than the outlet circuit.
Mass (kg) 0.13 Frame (AF) 30 Dimension B (mm) 32 Dimension C (mm) 40 Dimension D (mm) 57 Dimension A (mm) 70 Type Earth leakage breaker Overcurrent Tripper Type Heat JIS Standard JIS C 8222 Ann2 Reverse Connection Possible Type of Terminal Solderless terminal type (with washer) Type of Connection Surface type
Nut tightening torque (Nm) 1.2 Rated Current (A) 10 Nut Width Across Flats (mm) 18 Rated Voltage (V) 250 Withstand Voltage (V/min) AC2000 Color (Body) Black Specification Cylindrical screw type Insulation Resistance (MΩ) DC500V, 100 or more Lead Wire None Material (knob) P.B.T.(UL94V-0) Type of Sign Panel mounting Material (Insulator) Phenol (UL94V-0) Applicable Fuse Tube Size (mm) Φ6.4×30
A simple model that specializes in the performance required as a power supply. It is a new standard for unit power supplies with excellent cost performance.
Input Voltage (V) AC85~264 1Φ Input Format Full range input Cooling Method Natural air cooling Series PL Terminal Shape Screw Output Format Single output Shape With cover
A fusible body (element) is placed inside the fuse cylinder and filled with high-purity silica sand. This silica sand is very effective in cooling the arc as an arc extinguishing agent.
Dimension B (mm) 10 Breaking Current (A) 100000 Dimension A (mm) 50 Rated Voltage (V) 600AC/DC Specification Anti-sulfur gas product Lead Wire None Type Tube fuse
Mass (g) 125 Rated Current (A) 20 Rated Voltage (V) 250 Trusco Part No. 255-3767 RoHS directive (corresponding to 10 substances) Correspondence Shape Flat blade type Number of Poles Ground 3P Outlet Shape Ground 3P 20A 250V Type Plug Conform to RoHS