Electrical Enclosures & Boxes
Distribution board / control box / temporary box / panel accessory is a switch for switching on / off the branch circuit of indoor wiring. A breaker is installed to prevent electric leakage and overcurrent. The control box is a box for holding the distribution board. Many have doors. Most things are durable. Temporary boxes are distribution board boxes that are mainly installed outdoors. Many are covered or waterproof. Panel accessors are a number of parts such as exterior panels and interior handles and panels for installing control boxes including distribution boards.
Other Related Pages
- NITTO KOGYO Emergency stop guardUse it to prevent accidental operation of the emergency stop button. Please use it in combination with the emergency stop button.Material Body: Polycarbonate resin RoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Heat dissipation case HEN seriesIt has excellent design and the surface treatment is a high-class hairline treatment. A heat sink-shaped natural air cooling case that takes heat measures into consideration. It is very sturdy because it uses extruded aluminum.Dimension W (mm) 111.2 Panel width (mm) 112 Dimension a (mm) 99.2
- Kawaguchi Nice hat M typeThere is no need to force the connection part into the box, which greatly improves safety. Easy to install. It can be wired 360 degrees from any direction and installed in any direction. A large number of connections can be stored. Environmentally friendly and self-extinguishing. Very convenient ... Read MoreDimension A (mm) 179 Specification Indoor joint box with transparent window
- TAKACHI ELECTRONICS ENCLOSURE Aluminum sash case OS series (top and bottom plate made of aluminum)Material Aluminum sash RoHS directive (corresponding to 10 substances) Correspondence
- Settsu Metal Industrial Mounted DIN railA DIN rail that can be rack-mounted in 19 inches. A device with a DIN standard width of 35 mm can be attached. The DIN rail conforms to the standard (JIS C2812 equipment mounting rail). RAMD-1U05AWG can be attached to an internal frame such as the FDC series by rearranging it. RAMD-1U10BWG can ch... Read MoreMaterial Aluminum and steel Standard EIA standard Conform to RoHS Surface Treatment White anodized Color White grayfrom S$77.99Min. 2 days
- NITTO KOGYO ABC parts (TK)Please use it as a mounting bracket for the volume and toggle switch in the switchboard, control panel, and operation panel.Wall Thickness (mm) 1.6 Material Steel sheet Surface Treatment Trivalent chromate platingfrom S$64.99Min. 5 days
- Shinohara Electric Cooling fan mounting basePlate thickness (main body) (mm) 2.3 Dimension H (mm) 6 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel platefrom S$39.99Min. 9 days
- TAKACHI ELECTRONICS ENCLOSURE Small general-purpose plastic case TW seriesTemperature Range (℃) -10~+60
- TAKACHI ELECTRONICS ENCLOSURE Low Cost Small Plastic Project Box SW SeriesIt has a one-touch opening and closing structure. The internal space can be widely used. A small case and versatile type.
- NITTO KOGYO CH-A Type Control BoxDoors can be opened and closed smoothly by using a catch! The ground terminal uses brass screws. A nut holder type with few screw protrusions is used to fix the iron board. * Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Wall Thickness (mm) (Door) 1.6 / (Body) 1.2 RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP4X Installation Location Indoor Material (Box) Iron Material (Circuit Board) Made of iron Door Opening / Closing Pattern One-sided Painting Powder coating Handle Snap latch (made of stainless steel) Specification With packing
- MIRAI INDUSTRY Wal box roofless (horizontal type)Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band throu... Read MoreType Horizontal type Protection Class IPX3
- Kawamura Electric Plastic BoxA resin box that is light, easy to handle, and reasonably priced. Has excellent impact resistance. The door can be easily separated from the body. It can be locked with screws or padlocks. Uses slow-burning resin. Lightweight and easy to drill.Mounting Dimensions (mm) (Base) 160 × 190 Mass (kg) 1.1 Dimensions, Width W x Depth D x Height H (mm) 255×124×253 Trusco Part No. 324-9841 Protection Class IP33D Material (Circuit Board) Wooden board 15mm / with grid
- TAKACHI ELECTRONICS ENCLOSURE Plastic mounting base BMP-P seriesMaterial ABS resin RoHS directive (corresponding to 10 substances) Correspondence Color White gray
- Naigai Energering Plastic BoxSince the door is transparent, it is suitable for monitoring internal equipment. Ideal for places that are susceptible to salt damage, such as beach areas. No grounding work is required. Easy to drill holes. * The color may differ from the image, so be sure to check the Munsell value.Material (Main Unit) ABS Material (Door) ABS resin RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP13 Door Opening / Closing Pattern One-sided Material (Circuit Board) Wooden 15mm
- NITTO KOGYO Weatherproof Plastic Junction Box with OPK-A Key (With Roof)Uses AAS resin with good weather resistance. It is suitable for outdoor use because it does not discolor or lose mechanical strength due to sunlight. Delivery to private homes is not possible. * Please note that the customer will be responsible for any in-house shipping charges for the delivery o... Read MoreWall Thickness (mm) (Box) Door, Body: 2.2-3.5 Material AAS resin RoHS directive (corresponding to 10 substances) Correspondence Handle Cylinder lock (Key No.N200: 1 included) Standard IP44 Paint Color N white gray (N8.5) Door type One door
- Naigai Energering Free plastic boxUse of a free board to replace the waterproof plastic box wooden board. You can freely attach the device you want to attach to where you want to attach it. Ideal for places that are susceptible to salt damage, such as beach areas. * The color may differ from the image, so be sure to check the Mun... Read MoreMaterial ABS resin RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP33 Specification Indoor / outdoor combination type Door Opening / Closing Pattern One-sided
- TAKACHI ELECTRONICS ENCLOSURE Wooden mounting base BMP-W seriesDimension t (mm) 15
- Shinohara Electric Clip nutPlease use it in places that are out of reach, such as the angle type of the ABC channel. If you set it in advance, you can move it a little later. It is stable when the spring of the clip is set strongly. If you want to fix the nut on the back side where you cannot reach it, it is very convenien... Read MoreDimension D (mm) 4.5 RoHS directive (corresponding to 10 substances) Correspondence Material (Main Unit) Steel plate
- MIRAI INDUSTRY Wal Box with Roof (Vertical Type)The roof and doors can be separated from the main body. (Excluding WA-5A type) The roof can be removed after installation. (Excluding WB-4AL type and 5A type) The wooden board can be removed from the front. (Excluding WB-4AL and 5A types) *We cannot deliver products directly from the manufacturer... Read MoreProtection Class IPX3
- MIRAI INDUSTRY Wal box with roof (horizontal)Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band throu... Read MoreType Horizontal type Protection Class IPX3
- Fuji Electric Switch Command Station BoxDimension C (mm) 75 Dimension A (mm) 80
- TAKACHI ELECTRONICS ENCLOSURE Resin plate ABS seriesDimension (mm) 300×200 Color Black
- Naigai Energering Packing (Chloroprene Sponge Rubber)Length (m) 10 RoHS directive (corresponding to 10 substances) Correspondence Material Neoprene sponge rubber Specification With adhesive tape on the back
- TAKACHI ELECTRONICS ENCLOSURE IP67 Waterproof Polycarbonate Box SPCP SeriesTemperature Range (℃) -20~+75 Tightening torque (N.m [kgf.cm]) 1~1.5[10~15] RoHS directive (corresponding to 10 substances) Correspondence Protection Class IP65 Mounting Latch and hinge mounting × Feature Waterproof and dustproof
- TAKACHI ELECTRONICS ENCLOSURE Thin metal case YM series*The material and surface treatment of the cover will change due to the change in the manufacturer's specifications. The switching timing is a running change. Material: (front) A1050P → (rear) A1100P Surface treatment: (front) hairline silver anodized → (rear) silver anodizedMaterial (Cover) A1050P-H24 1.0t Material (Chassis) A1100P-H24 1.0t Color (Chassis) Aluminum black Color (Rubber Foot) Black Color (Cover) HL silver Material (Rubber Feet) Natural rubber
- TAKACHI ELECTRONICS ENCLOSURE Waterproof/dustproof ABS box GA seriesMaterial ABS RoHS directive (corresponding to 10 substances) Correspondence Feature Waterproof and dustproof
- TAKACHI ELECTRONICS ENCLOSURE IP67 Waterproof Box with Knockout SPCM SeriesA polycarbonate box with excellent impact resistance. With a knockout of M screw size, it is possible to machine holes for wiring. It can be used for various purposes such as terminal relay boxes, control control boxes, and communication boxes.RoHS directive (corresponding to 10 substances) Correspondence
- Naigai Energering Plastic boxIdeal for places that are susceptible to salt damage, such as beach areas. No grounding work is required. Easy to drill holes. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no... Read MoreMaterial ABS resin RoHS directive (corresponding to 10 substances) Correspondence Material (Circuit Board) Wooden 15mm
- MIRAI INDUSTRY Walbox roofless (vertical)Since it is made of plastic, it is lightweight and does not require grounding work. It is a rainproof structure with excellent impact resistance and weather resistance. The vertical opening has an opening on the underside, and the cord can be pulled out with the hood closed. There is a band throu... Read MoreProtection Class IPX3
- MASARU INDUSTRIES Exposed box for New FmallSince the mall connection port is a knockout method, opening is easy. There are 10 cable intake ports (3 ports each on the top and bottom, 2 ports each on the left and right), and you can take in the optimum cable according to the installation location and construction. A box bushing (1 for No. 2... Read MoreApplicable Standard (PS)E Material ABS RoHS directive (corresponding to 10 substances) Correspondence
- TAKACHI ELECTRONICS ENCLOSURE Screw-on rubber foot BP seriesMaterial Natural rubber
- NITTO KOGYO Plastic box* Please note that the customer will be responsible for any in-house shipping charges for the delivery of this product.Effective depth of handle (mm) - RoHS directive (corresponding to 10 substances) Correspondence Type General-purpose type Door type One door
- NITTO KOGYO OA type outdoor small box with iron substrateIP performance and security have been improved by the model change, and high functionality has been achieved! IP performance is improved. (IP23C → IP44) The handle adopts a new handle corresponding to key No. N200. By adopting an inner hinge, tampering is prevented. * Please note that the custome... Read MoreWall Thickness (mm) (Door) 1.2 / (Body) 1.2 Protection Class IP44 Material (Circuit Board) Made of iron Door Opening / Closing Pattern One-sided Installation Location Outdoors Painting Powder coating Handle Small flat handle (Key No.N200)
Filter by categories