Soldering Equipment
Other Related Pages
- MonotaRO Soldering Suction WireAs it is woven with copper wire, it has an excellent solder absorption effect. Contains flux. For removing solder For removing bridges *Please do not use it for anything other than its intended purpose. *As this is a woven product, there may be slight differences in dimensions. *If the product is... Read MoreOverall Length (m) 1.5
- MonotaRO Roll Solder WireGood workability and less smoke. For wiring and connection of electrical and electronic equipment * Please do not use it for any other purpose.Content (%) (Flux) 3 Type RMA Alloy Composition (Wt%) Sn (tin) 60%, Pb (lead) 40%
- MonotaRO Tool Clip Circuit Board HolderIf you fix it with a clip, you can use both hands freely, which is convenient. As a convenient tool for soldering work. * Do not use for any other purpose. * When fixing the clip, it may be deformed, so be careful not to overtighten it. * The clip in the middle can be moved to the left or right. ... Read MoreWidth (mm) 125
- HAKKO Roll Solder WireLead-containing lead has a low melting point and good solder fluidity. Soldering reliability is high, and it is still the mainstream in the aviation business and space-related businesses. With tarStandard JIS Z 3282 A class equivalent Type RA
- HAKKO Soldering Iron REDThe corrosion-resistant tip has good solder compatibility and lasts longer than the copper tip. The heater adopts a special double structure heater. The grip contains glass fiber and is strong against impact. The double insulation structure makes it difficult to transfer heat to your hands. Since... Read MoreIncluded Accessories Simple trowel stand x 1 Power Input (V) AC100(50/60Hz)
- HAKKO Lead Free Solder Wire (Roll)Lead-free Environmentally friendly lead-free "lead-free solder" It has a high melting point because it does not contain lead. With tarMelting Point (℃) 227 Standard JIS Z 3282 A class equivalent Type RA Ingredient Tin 99, silver 0.3, copper 0.7
- goot (TAIYO ELECTRIC) Soldering Iron Stand for Nichrome Soldering IronUses a coiled holder with high heat dissipation
- goot (TAIYO ELECTRIC) Immediate Heating Soldering IronAfter turning on the power, press and hold the quick switch to start up with about 10 times the standard output. Comes with a heat-resistant cap that can be stored immediately after soldering. When the quick switch is turned on, it can be used for strong (terminal, cable, etc.) and as standard fo... Read MoreHighest Temperature (℃) 560/390 Trusco Part No. 364-2305 Power Consumption (W) 90/15 Power Input (V) AC100 Specification Strong / standard two-stage switching Mass (g) 65 Standard Iron Tip TQ-77RT-B Overall Length (mm) 210
- goot (TAIYO ELECTRIC) Temperature Controlled Soldering IronA ceramic soldering iron whose temperature can be adjusted at hand. Accurately control the tip temperature. 70W high power heater also supports lead-free solder. Comes with a heat-resistant cap that can be stored immediately after use.Overall Length (mm) 210 Temperature (℃) 250~450 Trusco Part No. 305-9693 Power Consumption (W) 70 Mass (g) 90 Included Accessories Solder tip (PX-2RT-B)
- ENGINEER Desoldering IronThe running cost of the tip nozzle is low! Increased suction power by adopting a new piston mechanism. All alumite finish with excellent corrosion resistance. Automatic discharge function by cleaner shaft. Compact yet suction power equivalent to a cylinder capacity of 12cc! Flexible heat-resistan... Read MoreDiameter x Length (Φmm x mm) 20×153 Trusco Part No. 368-8534 Mass (g) 52 Cylinder Capacity (cc) 9 RoHS directive (corresponding to 10 substances) Correspondence
- HAKKO Standard Soldering Iron for Lead-free SolderThe iron tip, heat sensor, and integrated composite tip realize strong temperature recovery and reliable temperature accuracy. Space-saving vertical design for comfortable work. The angle of the iron holder can be adjusted according to the work. Temperature control function (Set temperature can b... Read MoreStation Mass (kg) 1.2 Mass (kg) 1.2 Soldering Iron Cable (m) 1.2 Soldering Iron Total Length (mm) 188 (with code removal / tip 2.4D) Resistance between Iron Tip and Ground (Ω) 2 or less Control Temperature (℃) 200~450 Station Output 24V Soldering Iron Leakage Voltage 2mV or less Soldering Iron Mass (g) 30 (with cord removal / tip 2.4D) Trusco Part No. 327-2711 Power Input (AC100V) 50/60Hz Soldering Iron Power Consumption 70W(24V) Power Consumption (W) 75 Station Dimensions (mm) 80(W)×130(H)×131(D) Temperature Accuracy No-load ripple temperature ± 5 ° C
- goot (TAIYO ELECTRIC) Ceramic soldering ironA compact, lightweight, high-performance model that emphasizes workability. Uses a connector type heater, making it easy to replace the heater. The tip has a hard chrome-plated finish.Standard Iron Tip PX-60RT-SB Power Input (V) AC100 Overall Length (mm) 205 Mass (g) 60
- goot (TAIYO ELECTRIC) Ceramic soldering ironLarge heat capacity model suitable for terminals and connectors Hard chrome finish, thick plated long life tip connector type, easy heater replacementInsulation Resistance (MΩ) 100 or more (500V DC) Voltage (V) 100 Power Cable (m) 1.5 Heater Ceramic heater Overall Length (mm) 268 Length (mm) 268 Rated Voltage 100V AC 50/60Hz
- HAKKO Hot Knife BladeTip Shape Corrosion-resistant iron-plated iron tip Mass (g) 40 Tip shape Corrosion resistant iron plating tip Trusco Part No. 367-8504 Suitable Soldering Iron 515
- Weller WT 1012G Solder StationThe successor to the WD1000G. It has become multifunctional and has a smaller and easier-to-use design. Versatile from assembly of in-vehicle boards that require heat to fine soldering.Dimensions, Width W x Depth D x Height H (mm) 150×130×101 Number of Channels 1 Output (W) 90(95) Mass (kg) 1.9 Temperature Resolution (℃) ±2 Power Supply 100V(50/60Hz) Temperature Control Range (℃) 50~450 Function Potential balance circuit, ESD-safe Temperature Accuracy ±9℃
- HAKKO HAKKO RED 100V-30W with flat plug BSB4A best-selling soldering iron that can be used by both beginners and professionals. Comes with an easy-to-use corrosion-resistant iron tip. A household outlet is also acceptable.Mass (kg) 0.16 Overall Length (mm) 207 Power Consumption (W) 30 Highest Temperature (℃) 420 Standard Iron Tip 501ST-T Power Input (V) AC100from S$15.99Min. 2 days
- HAKKO Polishing Brush 2 pcsMass (g) 25 Suitable for Replacement parts for FT-700from S$45.99Min. 2 days
- ENGINEER Solder suction line 3. 9mmTrusco Part No. 400-2270 Length (m) 1.5 Mass (g) 14 Width (mm) 3.9from S$9.19Min. 3 days
- HAKKO Tip / CHIP 0.5L TypeA tip for hot tweezers for CHIP that is convenient for removing tips and SOPs.Dimension (mm) 0.5 Type 0.5L type Mass (g) 100 Trusco Part No. 384-3980 Specification Compatible with lead-free solder Suitable Soldering Iron FX888from S$76.99Min. 2 days
- HAKKO Tip T12-1403 Spatula 21.2Type Spatula type Mass (g) 12 Trusco Part No. 294-6378 Specification SMD typefrom S$109.90Min. 2 days
- HAKKO 2 cleaning brushes ASuitable for Replacement parts for FT-710 Trusco Part No. 828-3922 Material (Brush Part) Made of resin Mass (g) 20from S$22.99Min. 2 days
- HAKKO HAKKO JUNIOR JL 100V-200W Flat PlugIt can be used for a wide range of purposes, from simple repair of electrical products to repair of copper and stainless steel products and sheet metal. Uses a large copper tip with good thermal conductivity. It is also possible with a household outlet. Can be used for a wide range of purposes, f... Read MoreTip shape L type Mass (kg) 0.6 Highest Temperature (℃) 510 Standard Iron Tip L type (359-T) Power Input (V) AC100 Power Consumption (W) 200 Overall Length (mm) 338 Trusco Part No. 849-7140from S$68.99Min. 5 days
- HAKKO Tip + T12-1004 + Tunnel + 9.5 x 15.8Specification SMD type Trusco Part No. 849-8179 Type Tunnel typefrom S$85.99Min. 2 days
- METHOCAR Metcal BVX-100 Series Desktop Solder Smoke Purifier (Deodorization)It is a standard type for solder smoke, and the sensor detects the clogging of the filter, and the pilot lamp informs you when to replace the filter. It consists of two filters (for dust and smoke (FM-BVX) and for odor and gas (FG-BVX)) that can be selected according to the application.Noise Level (dB) 55 or less Standard Flow Rate (m3/h) 85 Power Input (V) AC100~240 Power Consumption (W) 85 Mass (kg) 9 Safety Standard UL、CSA、CE、PSE Measuring Range (Pa) (Suction force) 1250 Dimensions, Width W x Depth D x Height H (mm) 300×230×290 Specification 1 inletfrom S$1,699.00Min. 32 days
- SURE (ISHIZAKI ELECTRIC MFG) Solder absorberSure DS-520 is a compact desoldering tool that has a trowel, trowel temperature control circuit, motor, and diaphragm pump built into the gun-type body and can also remove SMD. By adopting a carbon-filled body, anti-static measures are perfect, and of course it is a 3-wire system (earth). Since t... Read MoreMass (g) 420 Ultimate Vacuum (mHg) 650 Trusco Part No. 127-7502 Type Electric suction type Setting Temperature (℃) 380-420 (continuously variable) Rating (at 50Hz - at 60Hz) 102V-120W (Heater 100W / Motor 12W) Iron Tip (Hole Diameter) (Φmm) 1 Exhaust Air (0PEN) (L/min) 15 Time to Reach Maximum Pressure 0.1from S$689.90Min. 32 days
- HAKKO Soldering Iron Replacement Tip T18 SeriesCompatible with lead-free solderSuitable Model FX8801-01、FX8802-02、FX600-01、FX600-02
- HAKKO Tip (T12 Lead Free Solder)* If you order by cash on delivery, it may be shipped the next day or later.
- goot (TAIYO ELECTRIC) Reel Winding Solder PackSE reel wound lead-containing solder series. With tar.Mass (kg) 0.1 Mass (g) 100 Specification With spear
- HAKKO Small-volume SolderLead-containing lead has a low melting point, good solder fluidity, and high soldering reliability. Amount for soldering several times such as hobby. With tarStandard JIS Z 3282 A class equivalent Type RA
- HAKKO Temperature Controlled Soldering IronIdeal for soldering electronic components! Excellent thermal conductivity. The LED informs you that the set temperature has been reached. Temperature compensation is possible with the CAL volume. Built-in temperature controller in the grip. You can easily set the temperature just by turning the d... Read MoreTemperature Setting Range 200~500℃ Overall Length (mm) 233 (with tip B) Power Consumption (W) 50 Mass (g) 61 (with tip B) Power Input (V) AC100(50/60Hz) Set Contents Body, lock key Heater Ceramic heater Standard Iron Tip Type B (No.T18-B) Ripple Temperature (℃) ± 1 at no load
- MonotaRO Desoldering ToolsYou can work while holding a soldering iron. Since it has a strong vacuum force, it easily absorbs solder. For removing solder * Do not use for anything other than its intended purpose.Material plastic
- MonotaRO Iron plate cast iron typeThe pedestal is made of heavy cast iron, which improves stability. You can work safely and comfortably. * Be sure to select a stable workbench and storage location during soldering work and storage to prevent injuries and accidents due to dropping. * Be careful not to get burned during work. * Do... Read MoreMain Unit Dimensions (mm) 57×125×140 Mass (g) 600 Material Cast iron
- BIGMAN Soldering Iron Set for Electronic Work with Large Iron StandIt is a set product that includes the necessary items for using a soldering iron, and it is ready to work. Therefore, it is also recommended for beginners and beginners. Recommended for those who do DIY such as electronic work and model work.Height (mm) (Soldering iron) 210 Dimensions, Height x Width (mm) (Table) 100 × 70 Power (W) 40 Cable Length (cm) About 140
- MonotaRO Iron Holder* Do not use for anything other than its intended purpose.Mass (g) 170 Material Steel
- HAKKO Soldering iron setWhen repairing solder, I attached a solder blotting wire, which was often requested. Excess solder can be absorbed. Remove and attach the solder, but with this set !! The best set for those who are soldering for the first time. *Please use HAKKO's dedicated iron holder.
- HAKKO Solder WICKThe special flux coating enables short-time processing and does not damage the substrate. Wide variety of width sizes are available. The unique knitting wire fits the work and has good workability. For removing solder from through holes and for removing bridges
Filter by categories