Anti-static Supplies
Other Related Pages
- MonotaRO Adhesive Tacky MatThe new adhesive surface can be used immediately by simply flipping the sheet. You can see the remaining number of mats by the serial number tags from 1 to 30 on the corner of the film. There is an adhesive sheet when one back sheet is peeled off, and it can be fixed without a frame. Semiconducto... Read MoreAdhesive Strength (g/25mm) (Surface) 350 ± 50, (floor) 650 ± 50 Thickness (mm) 2 Elongation (%) 200 horizontal, 250 vertical Number of Stacked Layer (sheets) 30 Thickness (μm) 45 RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene Tensile Strength (MPa) Vertical> 20, horizontal> 12
- MonotaRO Static electricity removal sheet Multilingual notation typeYou can reduce static electricity by touching the metal before touching it. Since it is written in multiple languages, even foreign nationals can understand it. 4 language specifications (Japanese, English, Chinese, Korean) 3 language specifications (Japanese, English, Chinese) Please use it by p... Read MoreThickness (mm) 1.5 Type Double-sided tape affixed
- HOZAN (HOZAN TOOL INDUSTRIAL) ESD BagA bag for packing electronic equipment that is kneaded with a conductive polymer. There is almost no concern about transfer contamination to the contents due to bleed-out. Antistatic of electronic components and electronic component mounting boards.Color Blue RoHS directive (corresponding to 10 substances) Correspondence Material Polyethylene
- DESCO Push and Clinch Snap Stud, 10 mm for Groundable Point LabelType Caulkingfrom S$4.89Min. 4 days
- DESCO Conductive brushMinimize the generation of static electricity. Even if static electricity is generated, if the worker is grounded, it will leak through the worker. Hard brushes are mainly suitable for removing foreign matter from electronic devices, especially PC boards.from S$33.99Min. 4 days
- TRUSCO Adhesive Clean MatYou can always have a clean environment just by peeling off the dirty film. With a serial number tab, it is easy to check the remaining number of mats.Thickness (mm) 1.6 Width (mm) 600
- TRUSCO Spark GuardIt can be attached to all metal parts, including doors of cars, general households, offices, etc., and removes static electricity accumulated on the body just by touching it. It is a sign type that you can see. A place where you can feel the electrostatic shock of the metal and plated parts.Surface Resistivity (Ω) 10×109-10 Type Double-sided tape affixed
- Osaka Spirit Electrostatic removal arm bandThe self-discharge of the corona generator neutralizes static electricity. Since it is earthless, it can be moved freely.Width (mm) 15 Overall Length (mm) 220 Cord None
- MonotaRO Antistatic Wrist StrapProtects the board from static electricity. * The color may differ slightly from lot to lot, but it does not affect the use.Current Limiting Resistance 1MΩ(±5%) Band Width (mm) 20 Mass (g) 30 Cord Yes Grounding Wire Length (m) (Practical) Approx.1.5
- Techno Stat Semi-permanent additive-free antistatic bagSafety (Stability) Satisfied with anti-static measures (Satisfactory) The STAT-3S polymer itself is non-chargeable and does not deteriorate due to migration to the package. It has no humidity dependence, has an extremely short decay time, and has a stable resistance value that lasts for a long time.Thickness (mm) 0.05 Color Blue Type Slip type
- TRUSCO Static electricity removal tapeAdhesive tape type that can be attached directly to the object. Please use it at the edge of the desk surface or in the gap where dust is easily generated due to friction. Adhesive glue is also made of conductive agent. For edges and gaps on the desk surface where dust is likely to occur due to f... Read MoreThickness (mm) 0.5 Surface Resistance (Ω) 3 × 10 4 / □ (square) Length (m) 5
- MonotaRO Static elimination dusterSpecially processed pile and conductive yarn catch fine dust and prevent reattachment of dust. It is a safe dust remover that does not use chemical treatment agents. Ideal for removing dust from uneven parts of personal computers, OA equipment, keyboard boards, automobile interiors, and cleaning ... Read MoreLength (mm) (Mop) 225 or more Overall Length (mm) 450×35
- MonotaRO Antistatic brushBy lightly brushing the entire front surface of the place (article) where static electricity is generated, you can easily remove static electricity and remove dust due to its extremely high conductivity and corona discharge. Suitable for use in corners and details. Electronic components, boards, ... Read MoreMaterial (Bristle) Thunderon Material (Handle) Wood
- TRUSCO Static Electricity Removal SheetIt is a sheet that can be easily used like a waste cloth. SDG5010 is a raw fabric on a roll that can be used by cutting only the required amount.Thickness (mm) 0.5 Surface Resistance (Ω) 3 × 10 4 / □ (square) Material Ultra-fine fiber non-woven fabric
- Utsunomiya Seisaku Adhesive mat frame* Sheets are sold separately.Thickness (mm) 5.5 Outer Dimensions (mm) 690×990 Suitable for Adhesive mat 600 × 900mm
- Japan Vilene Company DenkitolIt has excellent corona discharge properties, and static electricity can be removed by simply wiping it lightly. It's light and soft, so it's easy to handle. It has a high wiping effect due to the use of ultra-fine fibers.RoHS directive (corresponding to 10 substances) Correspondence
- ATOM KOUSAN Conductive urethane static eliminator sheetBy touching Piricut before touching the metal, you can eliminate the static electricity charged on your body without shock. The back side is a magnet, so it can be easily attached to a metal surface.Surface Resistivity (Ω) 108 Material (Front / Back) Conductive urethane / magnet
- HAKKO Nozzle (for 474/475/701/808/809)* This product is for trowel part 808/809. Not for trowel 815/816.Suitable for 474・475・701・808・809
- ENGINEER Antistatic bagNo surfactant is attached and it is non-staining. Since it is non-chargeable and transparent, you can check the contents. Since the resin itself has an antistatic effect, it has almost no humidity dependence and maintains a stable surface resistance value for a long time.Thickness (μm) 50 RoHS directive (corresponding to 10 substances) Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) Ground Ground WireFor conductive color mats. With adhesiveTrusco Part No. 117-3367 Dimensions (Wire Diameter in Φmm x Total Length in m) 3×2 Mass (g) 85 RoHS directive (corresponding to 10 substances) Correspondence
- HOZAN (HOZAN TOOL INDUSTRIAL) Conductive Color MatA PVC mat with excellent wear resistance and UV resistance that complies with the RoHS directive. It is a mat with excellent cost performance. It is less prone to warping and is more durable than NBR. Matte specifications with little reflection of lighting. * Ground wire is not included. Please p... Read MoreWidth (m) 1 Thickness (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence Color Green
- TRUSCO Spark GuardIt is attached to the metal part of the door of a car, general household, office, etc., peeled off, and the static electricity accumulated on the body is removed just by touching it. (It cannot be attached to metal without magnets such as stainless steel.) It is a marking type that can be seen. A... Read MoreSurface Resistance (Ω) 10×109~10
- ATOM Static electricity removal sheet One-touch PiricutJust touch it with a conductive rubber plate to release static electricity. The magnet on the back makes it easy to attach to metal lockers and doors.Surface Resistance (Ω) 109 Thickness (mm) 3 Width (mm) 69
- MonotaRO Adhesive mat Weak adhesive typeSince it is weaker than before, it is ideal for situations where it sticks to shoes and peels off, or gets entangled in a dolly. The new adhesive surface can be used immediately by simply flipping the sheet. You can see the remaining number of mats by the serial number tags from 1 to 30 on the co... Read MoreAdhesive Strength (g/25mm) (Surface) 250 ± 50, (floor) 700 ± 100 Thickness (mm) 1.35 Number of Stacked Layer (sheets) 30 Thickness (μm) 45 Dimension (mm) 600×900 Color Blue Elongation (%) Horizontal 200 Vertical 250 Material Polyethylene Tensile Strength (MPa) Vertical> 20, horizontal> 12
- SIMCO Self-Discharge BrushBy coating with silver, the conductivity equivalent to that of metal fiber and the static elimination effect equivalent to that of metal fiber can be obtained. In addition, it has excellent heat resistance, durability, and flexibility compared to conventional chemical fibers. Can be used widely. ... Read MoreHole Distance (mm) 150 Bulb Length (mm) 300 RoHS directive (corresponding to 10 substances) Correspondence Electrode Dimension (mm) Length / 10
- MonotaRO Antistatic Wrist Strap Cord Length 3mA wrist strap with a ground cord that has a long cord and can be used in a wide range. The ground cord ensures that static electricity is released. The rubber band is a rubber band type containing conductive fibers, and even people with thick arms can use it by adjusting the length. Static electr... Read MoreSize (Band) 2 * 20cm RoHS directive (corresponding to 10 substances) Correspondence Cord Yes
- AS ONE ASPURE ESD SheetSuitable for workbenches, protective fences, and mats that require anti-static measures. It can drop from 20,000 volts to harmless levels in seconds. Resistant to oils, greases and common solvents. It is less likely to turn up. * We do not deliver to private homes (detached houses / apartments).Thickness (mm) 2
- HOZAN (HOZAN TOOL INDUSTRIAL) Wrist StrapConsidering the use of people with metal allergies, metal has been removed from the parts that come into contact with the skin. With 1M ・ Ω resistor. A type that can be used as both a banana plug and an alligator clip. Eliminate metal allergies! Use materials other than metal for all parts that ... Read MoreCable Length (m) 3 Trusco Part No. 323-7524 Mass (g) 40 RoHS directive (corresponding to 10 substances) Correspondence Cord Yes Type wrist strap
- ENGINEER Desktop ESD MatsWith a snap button, you can use your ground connection cord. Since it is a rubber sheet, it can be cut according to the shape. For A4 & A3 size static electricity countermeasures. Electronic component assembly workbench A workbench without anti-static measuresSnap Diameter (mm) (For grounding) 10 Thickness (mm) 2 RoHS directive (corresponding to 10 substances) Correspondence
- Sanken Kagaku Sun cut yarn ⅡSuncut Yarn II is a string made of acrylic conductive fiber (Core Brid B), which was developed by Mitsubishi Chemical Corporation and has excellent static electricity removal and light heat generation. It can be easily installed even in places where it is difficult to install. It is effective to ... Read MoreSurface Resistance (Ω) 1.4×107 Thickness (mm) 2±0.5 Material 100% acrylic% Length (m) 1
- AS ONE Clean Adhesive MatAn ultra-strong adhesive sheet removes dust and germs from the soles of shoes. It is a simple disposable type that just flips the sheet when it gets dirty. You can see the remaining number by the serial number. There is an adhesive sheet with a thickness of 12 μm on the back of the mat, so you ca... Read MoreMaterial (Seat) PE (polyethylene) film
- HOZAN (HOZAN TOOL INDUSTRIAL) Alligator clipMass (g) 35 Trusco Part No. 412-5088 RoHS directive (corresponding to 10 substances) Correspondence Suitable Model F-152/153/154/155
- Sunhayato Substrate clean brushA brush developed for printed circuit boards, it has moderate hardness and repulsive force, and is effective for removing solder balls and flux cleaning of boards before and after mounting chip parts. Has excellent chemical resistance and heat resistance. Antistatic processed. For board cleaning ... Read MoreBristle Length (mm) 14 Specification 2 planting Trusco Part No. 816-3415 Material of Bristle Natural horsehair Material (Handle) bamboo Size (mm) Approximately 180 (including brush part) Bristle Width (mm) 35
- TERAMOTO Adhesive mat frameA special adhesive on the surface prevents the ingress of dust and dirt on the soles of shoes. A laminated type dust removal adhesive sheet that can be used by peeling it off one by one when it gets dirty. With antibacterial agent * Seat and frame are sold separately. Please purchase together.Thickness (mm) 5 Color Green Material SBR rubber