All Category

Chemicals for PCB Surface Mounting

View : Grid List
Filter

Items 1 - 40 of 72

Set Ascending Direction
  1. High thermal conductive adhesive sheet
    Sunhayato High thermal conductive adhesive sheet
    It is an adhesive sheet that not only has good thermal conductivity but also can be electrically insulated. A double-sided adhesive sheet with excellent thermal conductivity and low thermal resistance. It has high adhesive strength and excellent strength and reliability. Since it is A4 size, it c... Read More
    Thickness (mm)  0.125  Dielectric Breakdown Voltage (kV)  0.5  Operating Temperature (℃)  0~120  Thermal Conductivity (W/mk)  1.1  Dimension (mm)  200×300  Classification of the Hazardous  Non-dangerous goods  Adhesive  Pressure sensitive acrylic  Flame Retardance  UL94 V-0  Color  White 
    Rating:
    75%
    from S$24.99
    Min. 2 days
  2. Thermally conductive double-sided tape
    3M Thermally conductive double-sided tape
    It can be used for fixing heat countermeasure parts in all fields. Since it is a double-sided tape composed only of adhesive, it fits well to the adherend and has excellent workability. Highly flame-retardant acrylic heat conductive tape. It has high adhesive strength that can replace the screw m... Read More
    2018 Trusco page  6 1999 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  3. Hyper soft heat dissipation sheet
    3M Hyper soft heat dissipation sheet
    Acrylic heat conductive sheet with high heat conductivity that achieves a heat resistant temperature of 130 ° C. High thermal conductivity is high, and it has excellent shape followability and adhesion to the adherend, so a high thermal conductivity effect can be obtained. Since it is a non-silic... Read More
    2018 Trusco page  3 0701  Material  Base material: Acrylic 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  4. gel base 2 inch
    EXSEAL gel base 2 inch
    Transport case for precision devices. A case and tray set. The tray can be removed and used. There are two types of case heights.
    Classification of the Hazardous  Non-dangerous goods  Standard  SDS、RoHS 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  5. Thermally conductive double-sided tape (high adhesion type)
    3M Thermally conductive double-sided tape (high adhesion type)
    It can be used for fixing heat countermeasure parts in all fields. Since it is a double-sided tape composed only of adhesive, it fits well to the adherend and has excellent workability. Highly flame-retardant acrylic heat conductive tape. It has high adhesive strength that can replace the screw m... Read More
    Mass (g)  300  2018 Trusco page  6 1999  Trusco Part No.  855-8661  Classification of the Hazardous  Non-dangerous goods 
    from S$28.99
    Min. 2 days
  6. Heat dissipation gel sheet lambda gel hardness 90
    Taica Heat dissipation gel sheet lambda gel hardness 90
    A very soft thermal gel. It has high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can b... Read More
    Operating Temperature Range (℃)  -40~150  Tensile Strength (MPa)  0.14  Dielectric Breakdown Voltage (kV/mm)  16.5  Volume Resistivity (Ωcm)  3.1×1013  Elongation (%)  480  Hardness  90 (Penetration 1 / 10mm)  Classification of the Hazardous  Non-dangerous goods  Material  Silicone gel, heat conductive filler 
    from S$78.99
    Min. 2 days
  7. Heat dissipation gel sheet lambda gel (hardness 60)
    Taica Heat dissipation gel sheet lambda gel (hardness 60)
    A very soft thermal gel. It has high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can b... Read More
    Operating Temperature Range (℃)  -40~150  Dielectric strength (kV / mm)  16.5  Elongation (%)  205  Hardness  60 (Penetration 1 / 10mm)  Classification of the Hazardous  Non-dangerous goods  Material  Silicone gel, heat conductive filler 
    from S$85.99
    Min. 2 days
  8. Tip remover
    EXSEAL Tip remover
    An adhesive gel for fingertips that removes dirt and sebum from gloves.
    Hardness  Asker C30  Color  Blue green  Dimensions, Diameter x Height H (Φmm x mm)Φ  Bottom Φ80 × 50  Classification of the Hazardous  Non-dangerous goods  Specification  Non-plastic, non-silicone  Standard  SDS、RoHS 
    from S$86.99
    Min. 2 days
  9. Gel base
    EXSEAL Gel base
    A shipping case for precision devices. It is a set of the main body and lid.
    Height (mm)  (device in case) 4.5  Classification of the Hazardous  Non-dangerous goods  Standard  SDS、RoHS 
    from S$449.90
    Min. 12 days
  10. Paste-like heat conductive gel "DP series" DP-200 4. 8W / mK
    Taica Paste-like heat conductive gel "DP series" DP-200 4. 8W / mK
    A very soft thermal gel. Achieves high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can... Read More
    Operating Temperature Range (℃)  -40~150  Specific Gravity  2.6  Capacity (mL)  30  Dielectric strength (kV / mm)  5.6  Hardness  55 (consistency) (1 / 10mm, unmixed)  Volume Resistivity (Ωcm)  7.2×1014  Trusco Part No.  850-0116  Mass (g)  90  Classification of the Hazardous  Non-dangerous goods  Material  Silicone gel, heat conductive filler 
    from S$139.90
    Min. 2 days
  11. High hardness heat radiation silicone TC-CG
    Shin-Etsu Chemical High hardness heat radiation silicone TC-CG
    It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
    Thermal Conductivity (W/mk)  (ISO 22007-2)1.7、(ASTME1530)1.9  Temperature Range (℃)  -40~180  Density (g/cm3 2.5  Hardness  90  Type  General  Color  Light reddish brown  Classification of the Hazardous  Non-dangerous goods  Specification  Reinforcing layer: Glass cloth  Flame Retardance  V-0 
    from S$45.99
    Min. 18 days
  12. Ultra-low hardness heat-radiating silicone sheet (double-sided adhesive) TC-CAS-10
    Shin-Etsu Chemical Ultra-low hardness heat-radiating silicone sheet (double-sided adhesive) TC-CAS-10
    Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
    Temperature Range (℃)  -40~150  Thermal resistance value (℃ / W)  1.15  Specific heat (J / g ・ k)  1.24  Thermal Conductivity (W/mk)  1.8  Density (g/cm3 1.9  Hardness  10  Dimension (mm)  300×400  Color  Gray  Classification of the Hazardous  Non-dangerous goods  Structure  Single layer  Flame Retardance  V-0  Dielectric Breakdown Voltage (kV)  ≧30  Withstand Voltage (V)  ≧30 
    from S$289.90
    Min. 18 days
  13. Low hardness heat-radiating silicone rubber sheet
    Shin-Etsu Chemical Low hardness heat-radiating silicone rubber sheet
    A low-hardness heat-dissipating silicone pad that achieves both high thermal conductivity and electrical insulation through its unique polymer technology and filler compounding technology. Heat countermeasures for various electronic devices installed in laptop computers, LED lighting, hybrid vehi... Read More
    Hardness (Asker C)  10  Sheet Size (mm)  300×400  Classification of the Hazardous  Non-dangerous goods  Structure  Single layer  Flame Retardance  V-0 
    from S$189.90
    Min. 18 days
  14. Ultra soft heat dissipation sheet
    BERGQUIST Ultra soft heat dissipation sheet
    It is a very soft heat dissipation sheet. With greater flexibility, it fills gaps between air gaps, rough surface electronic devices and heat sinks. It also has excellent electrical insulation and flame retardancy. Heat dissipation inside the personal computer. Heat dissipation between heat sinks... Read More
    Thermal Conductivity (W/mk)  Width (mm)  203  Length (mm)  406  Hardness  5(ASTMD2240)  Classification of the Hazardous  Non-dangerous goods  Material  Silicon  Flame Retardance  V-0(UL94) 
    from S$119.90
    Min. 13 days
  15. Ultra-low hardness heat radiation silicone sheet (double-sided adhesive) TC-CAT-20
    Shin-Etsu Chemical Ultra-low hardness heat radiation silicone sheet (double-sided adhesive) TC-CAT-20
    Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific density and can be used in a wide temperature range.
    Temperature Range (℃)  -40~180  Thermal resistance value (℃ / W)  0.32  Specific heat (J / g ・ k)  0.83  Withstand Voltage (V)  11  Dielectric Breakdown Voltage (kV)  15  Hardness  20  Density (g/cm3 3.2  Dimension (mm)  300×400  Thermal Conductivity (W/mk)  4.5  Color  Gray  Classification of the Hazardous  Non-dangerous goods  Structure  Single layer  Flame Retardance  V-0 
    from S$539.90
    Min. 18 days
  16. Ultra-low hardness heat radiation silicone sheet (one-sided adhesive) TC-SP-1.7
    Shin-Etsu Chemical Ultra-low hardness heat radiation silicone sheet (one-sided adhesive) TC-SP-1.7
    Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
    Thermal Conductivity (W/mk)  (ISO 22007-2)1.5、(ASTM E1530)1.7  Temperature Range (℃)  -40~150  Thermal resistance value (℃ / W)  Specific heat (J / g ・ k)  1.04  Withstand Voltage (V)  16  Hardness  Density (g/cm3 2.3  Dielectric Breakdown Voltage (kV)  20  Dimension (mm)  300×400  Color  Grey / reddish brown  Classification of the Hazardous  Non-dangerous goods  Flame Retardance  V-0  Structure  composite 
    from S$369.90
    Min. 18 days
  17. Heat dissipation gel sheet lambda gel hardness 65 COH-4065LVC1.0.
    Taica Heat dissipation gel sheet lambda gel hardness 65 COH-4065LVC1.0.
    A very soft thermal gel. It has high thermal conductivity and exhibits excellent heat dissipation. With excellent flexibility and adhesiveness, it adheres to uneven surfaces and does not create an air layer on the contact surface. Has excellent electrical insulation and flame retardancy. It can b... Read More
    Operating Temperature Range (℃)  -40~150  Tensile Strength (MPa)  0.1  Dielectric strength (kV / mm)  13.6  Elongation (%)  132  Volume Resistivity (Ωcm)  4.4×1012  Mass (g)  450  Trusco Part No.  583-8401  Hardness  65 (Penetration 1 / 10mm)  Classification of the Hazardous  Non-dangerous goods  Material  Silicone gel, heat conductive filler  Flame Retardance  V-0 
    from S$289.90
    Min. 16 days
  18. High hardness heat radiation silicone TC-BG
    Shin-Etsu Chemical High hardness heat radiation silicone TC-BG
    It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
    Thermal Conductivity (W/mk)  (ISO 22007-2)7.3、(ASTME1530)5  Temperature Range (℃)  -40~180  Density (g/cm3 1.5  Hardness  90  Type  High thermal conductivity  Classification of the Hazardous  Non-dangerous goods  Specification  Reinforcing layer: Glass cloth  Flame Retardance  V-0  Color  White 
    from S$219.90
    Min. 18 days
  19. Low hardness heat radiation silicone sheet (double-sided adhesive) TC-TXS2
    Shin-Etsu Chemical Low hardness heat radiation silicone sheet (double-sided adhesive) TC-TXS2
    It has excellent elasticity, adheres well to heat-generating parts, and exhibits a high heat dissipation effect. It can be easily attached to and detached from the heat-generating part and temporarily fixed, and has excellent workability. Most products are UL certified and have excellent flame re... Read More
    Temperature Range (℃)  -40~180  Thermal resistance value (℃ / W)  0.35  Specific heat (J / g ・ k)  0.83  Withstand Voltage (V)  17  Hardness  20  Dielectric Breakdown Voltage (kV)  21  Density (g/cm3 3.1  Thermal Conductivity (W/mk)  3.3  Dimension (mm)  300×400  Color  Gray  Classification of the Hazardous  Non-dangerous goods  Structure  Single layer  Flame Retardance  V-0 
    from S$579.90
    Min. 18 days
  20. Ultra-low hardness heat dissipation silicone sheet (double-sided adhesive) TC-SPA
    Shin-Etsu Chemical Ultra-low hardness heat dissipation silicone sheet (double-sided adhesive) TC-SPA
    Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
    Thermal Conductivity (W/mk)  (ISO 22007-2)2.3、(ASTM E1530)3  Temperature Range (℃)  -40~150  Thermal resistance value (℃ / W)  0.42  Specific heat (J / g ・ k)  0.94  Density (g/cm3 2.4  Dimension (mm)  300×400  Hardness  Color  Gray  Classification of the Hazardous  Non-dangerous goods  Structure  Single layer  Flame Retardance  V-0 
    from S$259.90
    Min. 18 days
  21. High hardness heat radiation silicone TC-EG
    Shin-Etsu Chemical High hardness heat radiation silicone TC-EG
    It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
    Thermal Conductivity (W/mk)  (ISO 22007-2)3.1、(ASTME1530)4.5  Temperature Range (℃)  -40~180  Density (g/cm3 3.1  Dimension (mm)  300×400  Relative Permittivity, 50Hz  6.5、(1kHz)6.5、(MHz)6.4  Hardness  95  Type  High thermal conductivity  Classification of the Hazardous  Non-dangerous goods  Color  Pale blue  Specification  Reinforcing layer: Glass cloth  Flame Retardance  V-0 
    from S$129.90
    Min. 18 days
  22. Ultra-low hardness heat radiation silicone rubber sheet
    Shin-Etsu Chemical Ultra-low hardness heat radiation silicone rubber sheet
    An ultra-low hardness heat-dissipating silicone pad that achieves both high thermal conductivity and electrical insulation through our unique polymer technology and filler compounding technology. Heat dissipation of LED, heat measures for hybrid cars, electric cars, laptop computers, power suppli... Read More
    Dielectric Breakdown Voltage (kV/mm)  20  Density (g/cm3 3.2/23℃  Sheet Size (mm)  300×400  Hardness (Asker C)  40  Thermal Conductivity (W/mk)  5.2  Color  Light purple  Classification of the Hazardous  Non-dangerous goods  Structure  Single layer  Flame Retardance  V-0 
    from S$579.90
    Min. 18 days
  23. Heat radiation silicone tube type
    Shin-Etsu Chemical Heat radiation silicone tube type
    Thermal Conductivity (W/mk)  (ISO 22007-2)0.8、(ASTME1530)1.1  Thickness (mm)  0.45  Volume Resistivity (MΩ.m)  Thermal resistance value (℃ / W)  1.7  Elongation (%)  110  Dielectric Breakdown Voltage (kV)  15  Density (g/cm3 2.2  Relative Permittivity, 50Hz  4.8、(1kHz)4.8、(1MHz)4.7  Tensile Strength (MPa)  5.7  Tear Strength (kN/m)  Hardness  80  Withstand Voltage (kV)  Color  Dark blue  Type  General, tube  Classification of the Hazardous  Non-dangerous goods  Flame Retardance  V-0 
    from S$219.90
    Min. 18 days
  24. Low-hardness heat-radiating silicone sheet (double-sided adhesive) TC-TXS
    Shin-Etsu Chemical Low-hardness heat-radiating silicone sheet (double-sided adhesive) TC-TXS
    It has excellent elasticity, adheres well to heat-generating parts, and exhibits a high heat dissipation effect. It can be easily attached to and detached from the heat-generating part and temporarily fixed, and has excellent workability. Most products are UL certified and have excellent flame re... Read More
    Temperature Range (℃)  -40~180  Thermal resistance value (℃ / W)  0.4  Specific heat (J / g ・ k)  0.83  Withstand Voltage (V)  18  Thermal Conductivity (W/mk)  2.1  Dielectric Breakdown Voltage (kV)  20  Density (g/cm3 3.1  Dimension (mm)  300×400  Hardness  45  Color  Gray  Classification of the Hazardous  Non-dangerous goods  Structure  Single layer  Flame Retardance  V-0 
    from S$539.90
    Min. 18 days
  25. Low-hardness heat-radiating silicone sheet (one-sided adhesive) TC-TXE
    Shin-Etsu Chemical Low-hardness heat-radiating silicone sheet (one-sided adhesive) TC-TXE
    It has excellent elasticity, adheres well to heat-generating parts, and exhibits a high heat dissipation effect. It can be easily attached to and detached from the heat-generating part and temporarily fixed, and has excellent workability. Most products are UL certified and have excellent flame re... Read More
    Temperature Range (℃)  -40~180  Thermal resistance value (℃ / W)  0.48  Specific heat (J / g ・ k)  0.83  Hardness  20  Withstand Voltage (V)  20  Dielectric Breakdown Voltage (kV)  21  Density (g/cm3 3.1  Thermal Conductivity (W/mk)  3.3  Dimension (mm)  300×400  Color  Light blue / grey  Classification of the Hazardous  Non-dangerous goods  Flame Retardance  V-0  Structure  composite 
    from S$579.90
    Min. 18 days
  26. Heat dissipation silicone cap type
    Shin-Etsu Chemical Heat dissipation silicone cap type
    Elongation (%)  100  Thermal Conductivity (W/mk)  Density (g/cm3 2.9  Tensile Strength (MPa)  Volume Resistivity (MΩ.m)  35  Tear Strength (kN/m)  Relative Permittivity, 50Hz  6.4、(1kHz)6.3、(1MHz)6.2  Hardness  75  Type  High thermal conductivity, cap  Classification of the Hazardous  Non-dangerous goods  Flame Retardance  V-0 
    from S$429.90
    Min. 18 days
  27. High-hardness heat-radiating silicone (with one-sided adhesive) TC-CG
    Shin-Etsu Chemical High-hardness heat-radiating silicone (with one-sided adhesive) TC-CG
    It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
    Temperature Range (℃)  -40~180  Classification of the Hazardous  Non-dangerous goods  Flame Retardance  V-0 
    from S$76.99
    Min. 18 days
  28. Panel board Mr. heat radiation silicon sheet
    Shin-Etsu Chemical Panel board Mr. heat radiation silicon sheet
    Just by sticking it on the control panel, you can suppress the temperature rise and bring it closer to the outside air temperature (factory temperature). Since a cooler for the control panel is not required, it prevents foreign substances such as metal, dust, dust, and oil mist from entering from... Read More
    Thermal Emissivity  (Heat radiation layer) 0.85 <  Classification of the Hazardous  Non-dangerous goods 
    Rating:
    100%
    from S$479.90
    Min. 24 days
  29. Ultra-low hardness heat radiation silicone sheet (double-sided adhesive) TC-CAB-30
    Shin-Etsu Chemical Ultra-low hardness heat radiation silicone sheet (double-sided adhesive) TC-CAB-30
    Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
    Temperature Range (℃)  -40~150  Thermal resistance value (℃ / W)  0.64  Thickness (mm)  Specific heat (J / g ・ k)  1.13  Withstand Voltage (V)  11  Density (g/cm3 2.2  Thermal Conductivity (W/mk)  2.3  Dielectric Breakdown Voltage (kV)  22  Hardness  30  Dimension (mm)  300×400  Color  Light reddish brown  Classification of the Hazardous  Non-dangerous goods  Structure  Single layer  Flame Retardance  V-0 
    from S$219.90
    Min. 18 days
  30. Ultra-low hardness heat-radiating silicone sheet (double-sided adhesive) TC-CAS-30
    Shin-Etsu Chemical Ultra-low hardness heat-radiating silicone sheet (double-sided adhesive) TC-CAS-30
    Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
    Temperature Range (℃)  -40~150  Thermal resistance value (℃ / W)  0.87  Thickness (mm)  Specific heat (J / g ・ k)  1.24  Thermal Conductivity (W/mk)  1.8  Density (g/cm3 1.9  Withstand Voltage (V)  10  Dielectric Breakdown Voltage (kV)  22  Hardness  30  Dimension (mm)  300×400  Color  Gray  Classification of the Hazardous  Non-dangerous goods  Structure  Single layer  Flame Retardance  V-0 
    from S$189.90
    Min. 18 days
  31. Heat dissipation silicone cap type
    Shin-Etsu Chemical Heat dissipation silicone cap type
    Thermal Conductivity (W/mk)  (ISO 22007-2)0.8、(ASTME1530)1.1  Volume Resistivity (MΩ.m)  Elongation (%)  110  Density (g/cm3 2.2  Relative Permittivity, 50Hz  4.8、(1kHz)4.8、(1MHz)4.7  Tensile Strength (MPa)  5.7  Tear Strength (kN/m)  Hardness  80  Color  Dark blue  Classification of the Hazardous  Non-dangerous goods  Flame Retardance  V-0 
    from S$369.90
    Min. 18 days
  32. Heat dissipation silicone cap type
    Shin-Etsu Chemical Heat dissipation silicone cap type
    Thermal Conductivity (W/mk)  (ISO 22007-2)1.8、(ASTME1530)1.5  Elongation (%)  100  Density (g/cm3 2.6  Volume Resistivity (MΩ.m)  3.2  Tensile Strength (MPa)  3.2  Relative Permittivity, 50Hz  Hardness  88  Tear Strength (kN/m)  9.8  Type  Medium heat conduction, cap  Classification of the Hazardous  Non-dangerous goods  Color  Reddish brown  Flame Retardance  V-0 
    from S$369.90
    Min. 18 days
  33. Hardens Heat Dissipation Silicone
    Sunhayato Hardens Heat Dissipation Silicone
    A one-component room temperature curing type silicone with high thermal conductivity that hardens and dissipates heat. Simply apply between the CPU and heatsink to improve thermal conductivity and secure. It has an appropriate viscosity and is excellent in workability.
    Dielectric Constant  (1MHz)4.1  Curing Conditions  (hr/℃)72/25・(hr/℃)24/25  Quantity of the Hazardous  0.009L  Thermal Conductivity (W/mk)  0.92  Volume Resistivity (Ωcm)  1.0×1015  Tack Free Time (Minutes)  20  Trusco Part No.  327-5329  Viscosity (Pa s)  85~108  Capacity (mL)  Classification of the Hazardous  Designated combustibles  Name of The Hazardous  Flammable liquids  Appearance  White paste 
    Rating:
    88%
    from S$18.99
    Min. 2 days
  34. Hyper Soft Heat Dissipation Sheet 5578H
    3M Hyper Soft Heat Dissipation Sheet 5578H
    An acrylic heat conductive sheet that achieves a heat resistant temperature of 130 ° C. Oil bleeding during compression is unlikely to occur. High thermal conductivity is high, and it has excellent shape followability and adhesion to the adherend, so a high thermal conductivity effect can be obta... Read More
    Volume Resistivity (Ωcm)  1.7×1012  Heat Resistance Temperature (℃)  130  Dielectric strength (kV / mm)  19  Thermal Conductivity (W/mk)  3.5  Hardness (Asker C)  38  Base Material  Acrylic  Classification of the Hazardous  Non-dangerous goods  Flame Retardance  UL94 V-0  Color  White 
    from S$99.90
    Min. 3 days
  35. Gel Base 2 Inch
    EXSEAL Gel Base 2 Inch
    A case and tray set. The tray can be removed and used. There are two types of case heights. Choose from black/transparent cases. The soft gel prevents damage from vibrations during transportation of precision parts. Self-adhesive gel is used on the loading surface, and no adhesive material is use... Read More
    from S$189.90
    Min. 6 days
  36. High hardness heat radiation silicone sheet TC-15CG
    Shin-Etsu Chemical High hardness heat radiation silicone sheet TC-15CG
    It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
    Temperature Range (℃)  -40~180  Thickness (mm)  0.2  Thermal resistance value (℃ / W)  0.37  Thermal Conductivity (W/mk)  1.5  Tear Strength (kN/m)  113  Density (g/cm3 2.6  Tensile Strength (MPa)  27  Dimension (mm)  320×1000  Withstand Voltage (kV)  Hardness  90  Color  Light reddish brown / grey  Classification of the Hazardous  Non-dangerous goods  Flame Retardance  V-0 
    from S$869.90
    Min. 18 days
  37. High-hardness heat-radiating silicone (with one-sided adhesive) TC-BG
    Shin-Etsu Chemical High-hardness heat-radiating silicone (with one-sided adhesive) TC-BG
    It has excellent electrical characteristics such as electrical insulation. There is a reinforced type with glass cloth and polyamide film. In addition to sheets, there are cap-shaped and tube-shaped products that help reduce the creepage distance of transistors and the like. Most products are UL ... Read More
    Temperature Range (℃)  -40~180  Dimension (mm)  200×260  Classification of the Hazardous  Non-dangerous goods  Flame Retardance  V-0 
    from S$579.90
    Min. 18 days
  38. Ultra-low hardness heat-radiating silicone sheet (double-sided adhesive) TC-CAD-10
    Shin-Etsu Chemical Ultra-low hardness heat-radiating silicone sheet (double-sided adhesive) TC-CAD-10
    Achieved high cost performance and thermal conductivity. Very soft material with constant, good compressibility and stress relaxation. Most products are UL certified and have excellent flame retardancy. It has a low specific gravity and can be used in a wide temperature range.
    Temperature Range (℃)  -40~180  Thermal resistance value (℃ / W)  0.74  Specific heat (J / g ・ k)  0.84  Hardness  10  Density (g/cm3 Thermal Conductivity (W/mk)  3.2  Dimension (mm)  300×400  Color  Light red purple  Classification of the Hazardous  Non-dangerous goods  Structure  Single layer  Flame Retardance  V-0  Thickness (mm)  ≧1.5  Withstand Voltage (V)  ≧30  Dielectric Breakdown Voltage (kV)  ≧30 
    from S$549.90
    Min. 18 days
  39. gel base
    EXSEAL gel base
    The soft gel prevents damage to precision parts from vibrations during transportation. Self-adhesive gel is used on the loading surface, and no adhesive material is used, so the adhesive will not transfer to the parts. No silicone is used as material. The mesh type has an uneven surface, so it ca... Read More
    Classification of the Hazardous  Designated combustibles  Applicable Height (mm)  Max Device in Case: 4.5  Name of The Hazardous  Synthetic resins and others 
    from S$459.90
    Min. 6 days
  40. Hyper Soft Heat Dissipation Sheet 6500H
    3M Hyper Soft Heat Dissipation Sheet 6500H
    An acrylic heat conductive sheet that achieves a heat resistant temperature of 130 ° C. Oil bleeding during compression is unlikely to occur. High thermal conductivity is high, and it has excellent shape followability and adhesion to the adherend, so a high thermal conductivity effect can be obta... Read More
    Heat Resistance Temperature (℃)  130  Volume Resistivity (Ωcm)  15×1012  Dielectric strength (kV / mm)  18  Thermal Conductivity (W/mk)  Hardness (Asker C)  30  Base Material  Acrylic  Classification of the Hazardous  Non-dangerous goods  Flame Retardance  UL94 V-0  Color  White 
    from S$99.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 72

Set Ascending Direction