All Category

Various Pallets

Each pallet is a platform for carrying luggage that is indispensable for logistics. It is also used when stacking products and materials when storing them. In general, when transporting with a transporter such as a forklift, the lift is inserted into the pallet and lifted. Many shapes are flat, but some are tall and some have a cover. There are various materials such as plastic, steel, and recycled resin. Depending on the material, characteristics such as high water resistance and strength, and light weight are different.
View : Grid List
Filter

Items 1 - 40 of 212

Set Ascending Direction
  1. Recycled resin pallets Lightweight and thin type
    MonotaRO Recycled resin pallets Lightweight and thin type
    It is a high quality product made by Sanko. It is a pallet that collects and recycles plastic containers and pallets and uses 100% of the resources. It is a 21st century green product that matches the environment. Since the plastic pallet has excellent water resistance, it does not corrode, and b... Read More
    Outer Dimensions (mm)  1100×1100×120  Type  Normal solid palette  Mass (kg)  7.1  Color  Black  Material  Recycled polypropylene (PP) 
    Rating:
    84%
    from S$49.99
    Min. 2 days
  2. Mesh pallet side-half-open type
    MonotaRO Mesh pallet side-half-open type
    Made of durable steel, surface treated to prevent rust. Half-open type that is relatively light and easy to take out. Equipped as standard with a bracket that can be folded and can be stacked stably. For storage of materials * Do not use for purposes other than the original purpose. * When stacki... Read More
    Maximum Number of Stacking  Type  Side opening  Material  Steel  Surface Treatment  Zinc plating 
    Rating:
    81%
    from S$179.90
    Min. 2 days
  3. Recycled resin pallet
    MonotaRO Recycled resin pallet
    Since it is a resin pallet, it has excellent water resistance and does not corrode. Since it can be washed, there is no need to worry about the growth of mold and bacteria. Compared to wooden pallets, it does not generate thorns or hangnail and does not damage the load. Limited to even stacking o... Read More
    Outer Dimensions (mm)  1100×1100×140  Mass (kg)  18  Type  Normal solid palette 
    Rating:
    95%
    from S$55.99
    Min. 2 days
  4. Pallet cover silver
    MonotaRO Pallet cover silver
    Compared to the disposable type, it has excellent weather resistance because it uses a thick silver sheet. For rain protection and sun cover when stacking in the open. * Do not use for any other purpose as it may cause damage or accident. * When using for a long time, check the seat regularly for... Read More
    Color  (Front) Silver / (Back) Silver  Sheet Thickness (mm)  0.3  Dimension (mm)  1300×1300×1300H  Mass (kg)  About 2.2  Material  PE 
    Rating:
    89%
    from S$89.99
    Min. 2 days
  5. Mesh pallet fully open type
    MonotaRO Mesh pallet fully open type
    Made of durable steel, surface treated to prevent rust. Fully open type that makes it easy to take out even heavy items. Equipped as standard with a bracket that can be folded and can be stacked stably. For storage of materials * Do not use for any purpose other than its intended purpose. * Do no... Read More
    Maximum Number of Stacking  Type  Fully open  Door Opening / Closing Pattern  Fully open  Material  Steel  Surface Treatment  Zinc plating 
    Rating:
    86%
    from S$179.90
    Min. 2 days
  6. Mesh pallet with casters
    MonotaRO Mesh pallet with casters
    Easy to move because it is equipped with casters. Made of durable steel, surface treated to prevent rust. Half-open type that is easy to take out. It can be folded and the storage space can be effectively used. For storage use * Do not use for anything other than its intended purpose. * Please st... Read More
    Inner Dimensions, Length L x Width W x Height H (mm)  1150×960×750  Outer Dimensions, Length L x Width W x Height H (mm)  1230×1040×900  Maximum Load (kg)  500  Mesh Pitch (mm)  50×100  Wire Diameter Φ(mm)  6.2  Mass (kg)  61.5  Leg Height (mm)  95  Capacity (m3 About 0.78  Fork Clearance (L) (mm)  About 600  Door Opening / Closing Pattern  Side opening  Material  Steel (main body), PP (caster)  Surface Treatment  Zinc plating 
    Rating:
    93%
    from S$479.90
    Min. 2 days
  7. Pallet cover
    OHTSUKA BRUSH MFG. Pallet cover
    Thickness (mm)  0.03  Dimensions, Width W x Depth D x Height H (mm)  1250×1150×1200  Material  High pressure polyethylene 
    Rating:
    70%
    from S$299.90
    Min. 2 days
  8. Single-sided 4 Way Pallet (Recycled Pallet Series)
    Sanko Single-sided 4 Way Pallet (Recycled Pallet Series)
    Sanko Recycle Pallets are pallets that collect and recycle plastic containers and pallets and use 100% of the resources. It is a 21st century green product that matches the environment. Since the plastic pallet has excellent water resistance, it does not corrode, and because it can be washed, the... Read More
    Outer Dimensions (mm)  1100×1100×120  Type  Normal solid palette  Mass (kg)  7.1  Color  Black  Material  Recycled polypropylene (PP) 
    Rating:
    80%
    from S$64.99
    Min. 2 days
  9. Transparent pallet cover
    TRUSCO Transparent pallet cover
    A cover that prevents rainwater and dust from adhering. It is a square shape that is easy to cover. In addition, harmful gases such as dioxins and chlorine gas are not generated during clear type incineration where the contents can be seen. Cover for storing palletized products.
    Thickness (mm)  0.03  Specification  No eyelet  Material  Polyethylene 
    Rating:
    87%
    from S$98.99
    Min. 2 days
  10. Recycled resin pallet lightweight type
    MonotaRO Recycled resin pallet lightweight type
    It is a high quality product made in Japan. It is a pallet that collects and recycles plastic containers and pallets and uses 100% of the resources. Plastic pallets have excellent water resistance and chemical resistance, do not corrode, and can be washed, so there is no concern about the growth ... Read More
    Outer Dimensions (mm)  1100×1100×150  Mass (kg)  9.9  Type  Normal solid palette  Material  Recycled polypropylene (PP) 
    Rating:
    95%
    from S$58.99
    Min. 2 days
  11. Pallet cover
    GREEN CROSS Pallet cover
    It can be hung immediately even in sudden rain, it is also dust-proof for long-term storage, the time for wrapping is shortened, and it is transparent, so it is easy to check the contents. For pallet packing assistance before shipping ・ For emergency measures against sudden rain ・ For dust prot... Read More
    Manufacturer Product Code  6300003706  Material  Polyethylene (LLDPE25μ) 
    from S$22.99
    Min. 2 days
  12. Mesh Pallet Light Type
    MonotaRO Mesh Pallet Light Type
    It is a light type with a thinner wire diameter than the conventional Monotaro brand mesh pallet. The load capacity is smaller by that amount, but the price is about 20% lower than the conventional product. Made of durable steel, surface treated to prevent rust. Half-open type that is easy to tak... Read More
    Leg Height (mm)  100  Maximum Number of Stacking  Surface Treatment  Plating  Door Opening / Closing Pattern  Side opening  Material  Steel 
    Rating:
    94%
    from S$199.90
    Min. 2 days
  13. Neslock cross type
    WAKO PALLET Neslock cross type
    Compared to the conventional Neslock, the Neslock cloth type has a bar on which the pallets and shelves are placed facing the center of the nesting box, making it easier to place and improving workability. A two-stage partition bracket for nesting racks. It can be easily attached to the nesting r... Read More
    Safety load capacity N (kgf)  300 (4 pieces)  Trusco Part No.  397-1473  Mass (kg)  4.24  Material  Steel, surface treatment: plating finish 
    from S$139.90
    Min. 2 days
  14. Nesting Rack Tie Belt
    WAKO PALLET Nesting Rack Tie Belt
    By connecting the pillars of the Nestener, it prevents the displacement due to the shaking of impacts and earthquakes. It can be easily attached with Velcro with non-slip. Target users: Various warehouses
    Tensile load (daN)  (Maximum) 287  Trusco Part No.  416-9581  Opening Width (mm)  450  Length (mm)  50  Mass (g)  55  Material  Iron ring, Velcro, non-slip sheet 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  15. Pallet cover
    SANYU Pallet cover
    Simplified film winding work for palletized products, which was a heavy labor. Simply cover the pallet to protect the product from dust and rain. Saves time compared to winding film. When used in combination with bungee rubber, it also prevents the load from collapsing. Protects pallet cargo from... Read More
    Thickness (mm)  0.03  Material  Polyethylene 
    from S$11.99
    Min. 2 days
  16. Pallet cap
    Asahi Sangyo (Tarp) Pallet cap
    A simple curing product that can be hung on the top of the product box loaded on the pallet. Helps prevent the ceiling of luggage from getting dirty. It is a simple waterproof specification. There is a rubber rope at the bottom of the hem. * It is not completely waterproof. If you pull it strongl... Read More
    Thickness (mm)  0.4  Length (mm)  1100  Opening Width (mm)  1100 
    Rating:
    65%
    from S$98.99
    Min. 2 days
  17. Web pare bag
    YOSHINO Web pare bag
    It prevents long objects and metal fittings from popping out and small parts from spilling, improving safety and workability. Comes with a hanging belt that can be lifted and lowered. After using it as a garbage bag, the entire bag can be discarded. Eyelet holes (2 pieces) for letting out moistur... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Weather-resistant polypropylene (PP) 
    Rating:
    80%
    from S$59.99
    Min. 2 days
  18. Wooden pallet
    TARUTANI Industrial Packaging Corporation Wooden pallet
    It is cheaper than resin pallets. A hand pallet can also be used. (Depending on the type of hand pallet, the claws may not fit, so please check the girder dimensions.) One way * Due to the nature of wood, there are individual differences, so please use the load capacity notation as a guide. * Ple... Read More
    Outer Dimensions (mm)  1100×1100×100  Type  2-way single-sided type  Mass (kg)  About 14  Allowable Load (kg)  Approx. 1000 static load  Material  Cedar wood 
    Rating:
    95%
    from S$65.99
    Min. 2 days
  19. Recycled resin pallets Rectangular Lightweight thin type
    MonotaRO Recycled resin pallets Rectangular Lightweight thin type
    It is a high quality product made in Japan. It is a pallet that collects and recycles plastic containers and pallets and uses 100% of the resources. Plastic pallets have excellent water resistance and chemical resistance, do not corrode, and can be washed, so there is no concern about the growth ... Read More
    Outer Dimensions (mm)  1200×1000×125  Mass (kg)  7.2  Type  Normal solid palette  Material  Recycled polypropylene (PP) 
    Rating:
    40%
    from S$67.99
    Min. 2 days
  20. Net pallet cover opaque type
    TRUSCO Net pallet cover opaque type
    The open surface has a fastener, making it very convenient to handle. Lightweight and easy to put on and take off. It also prevents the loss of products in the net pallet. Protection in the net pallet.
    Thickness (mm)  0.1  Specification  With one side zipper 
    Rating:
    90%
    from S$98.99
    Min. 2 days
  21. Pallet cover blue sheet specification
    TRUSCO Pallet cover blue sheet specification
    A durable, fully waterproof cover with no perforations. Each pallet can be stored, and the storage space is efficient. Outdoor movement and shipping operations are extremely smooth in rainy weather. Dioxins are reduced during incineration. The zipper makes it easy to open and close. Box cover for... Read More
    Eyelet Spacing (cm)  90  Color  Blue  Tear Strength (N)  Vertical 135: Horizontal 100  Elongation (%)  Vertical 22: Horizontal 14  Tensile Strength (N/mm)  Vertical 450: Horizontal 380 
    Rating:
    73%
    from S$129.90
    Min. 2 days
  22. Eco belt
    WAKO PALLET Eco belt
    Work efficiency is improved with simple work. Prevents pallets from collapsing.
    Thickness (mm)  0.3  Color  Blue  Material  Nylon ox  Specification  Waterproof specification 
    Rating:
    60%
    from S$66.99
    Min. 2 days
  23. Non-slip sheet for pallet
    TRUSCO Non-slip sheet for pallet
    Elastomer resin is applied to both sides of the plastic to prevent slippage. Use by laying it on a pallet. * Do not use organic solvents. * Do not use near fire.
    Mass (kg)  0.9  Opening Width W x Depth D (mm)  1075×1075  Trusco Part No.  366-4929  Thickness (mm)  Material  Polypropylene (PP) elastomer resin 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  24. Recycled resin pallet rectangular type
    MonotaRO Recycled resin pallet rectangular type
    Since it is a resin pallet, it has excellent water resistance and does not corrode. Since it can be washed, there is no need to worry about the growth of mold and bacteria. Compared to wooden pallets, it does not generate thorns or hangnail and does not damage the load. Limited to even stacking o... Read More
    Outer Dimensions (mm)  1200×1000×150  Mass (kg)  19.5  Color  Black  Type  Normal solid palette 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  25. Grip sheet
    MonotaRO Grip sheet
    Prevents product slippage and collapse of products of all materials. It's not sticky, so just put it on. Easy to remove. Can be used repeatedly. Reduces wasteful work during packaging. A non-slip sheet that is thin and can be cut to any shape and size. It is an FSC certified product. By layin... Read More
    Dimension (mm)  1000×1000  Mass (g/sheet)  115  RoHS directive (corresponding to 10 substances)  Correspondence  Surface Treatment  Polyethylene 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  26. Pallet cover
    Nakagawaseitai Pallet cover
    Contains earth-friendly plant-derived biopolyethylene and has excellent transparency, making it easy to check the contents. The seams are heat welded, making it ideal for waterproofing and dustproofing. The corners of the bag are dropped to prevent the influence of wind. Domestic products
    Thickness (mm)  0.05  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Transparent 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  27. IBC container cover (cooling pallet cover such as urea water)
    Sunyou Printing IBC container cover (cooling pallet cover such as urea water)
    It is a cover made of a special cold insulation fabric that has enhanced radiant heat due to aluminum vapor deposition and heat insulation due to foamed polyethylene, and further contains a reinforcing material. It is useful for "preventing freezing" in cold regions and "suppressin... Read More
    Dimensions, Width W x Depth D x Height H (mm)  1200×1000×1000  Specification  Fastener: Available, Top: Available 
    Rating:
    80%
    from S$179.90
    Min. 2 days
  28. Transparent pallet cover
    Sunyou Printing Transparent pallet cover
    A cover to prevent rain and dust from pallet products. Since it is transparent, it is a square shape that makes it easy to see the contents and cover it. Storage cover for palletized products * There is a slight size error in manufacturing.
    Thickness (μm)  30  Material  PE  Color  Transparent 
    from S$64.99
    Min. 2 days
  29. Sliding pallet sheet
    MISM Sliding pallet sheet
    Since there is a wavy pattern on the surface of the mat, you can prevent it from slipping or collapsing by laying it as a slip between luggage or on a pallet. Protects the load with cushioning due to the appropriate thickness. Non-slip of pallet-loaded luggage
    Length (mm)  1000  Width (mm)  1000  Mass (g/sheet)  230  Mass (g)  230  Thickness (mm)  Trusco Part No.  770-4330  Color  Gray  Material  Polyvinyl chloride (PVC)  Type  Standard 
    from S$9.99
    Min. 2 days
  30. Repeated use type wheelwood ace mambo
    TRUSCO Repeated use type wheelwood ace mambo
    A lightweight, space-saving, reusable ring. Light weight of 430g per piece, polypropylene resin does not rust or rot. For temporary placement of panels. For storage in the warehouse.
    Height (mm)  100  Length (mm)  100  Trusco Part No.  116-1842  Mass (g)  430  Opening Width (mm)  490  Color  Light blue  Material  Polypropylene resin 
    from S$32.99
    Min. 2 days
  31. 20x100x1000mm resin square
    ESCO 20x100x1000mm resin square
    We use 100% waste plastic. Has excellent durability and chemical resistance.
    Dimension (mm)  20×100×1000(L)  Mass (kg)  3.6  Material  Plastic waste 
    from S$39.99
    Min. 2 days
  32. Nescat free
    WAKO PALLET Nescat free
    By connecting the upper and lower tiers of the reverse nestener, accidents due to misalignment caused by impact or shaking of an earthquake can be prevented. Target users: Various warehouses
    Tensile load (daN)  (Maximum) 1444  Opening Width (mm)  117  Trusco Part No.  416-9590  Length (mm)  50  Height (mm)  72  Mass (g)  720  Material  Iron plate, coil spring 
    from S$13.99
    Min. 2 days
  33. 100x100x1000mm resin square
    ESCO 100x100x1000mm resin square
    We use 100% waste plastic. Has excellent durability and chemical resistance.
    Dimension (mm)  100×100×1000(L)  Mass (kg)  Material  Plastic waste 
    from S$86.99
    Min. 2 days
  34. Clear cover for net pallet
    TRUSCO Clear cover for net pallet
    It is a dough that generates less dioxins during incineration. With thread, it has excellent strength. It is possible to identify the products inside.
    Thickness (mm)  0.23  Material  Polyolefin resin  Specification  With one side zipper 
    from S$199.90
    Min. 2 days
  35. Insulated pallet cover without fastener (basket cover)
    Sunyou Printing Insulated pallet cover without fastener (basket cover)
    A special cold insulation cover that cuts radiant heat by 97%. It enables normal temperature transportation in truck transportation, air transportation, and marine container transportation just by covering it. It can also be used for refrigerated transportation by using it in combination with ice... Read More
    Specification  (Fastener) None  Dimensions, Width W x Depth D x Height H (mm)  1200×1200×1300 
    from S$149.90
    Min. 2 days
  36. Super heat shield pallet cover
    TRUSCO Super heat shield pallet cover
    A high-performance pallet cover that combines heat insulation, waterproofness, light shielding, and weather resistance. A high-grade product with enhanced physical strength and a long-term heat-shielding effect. Easy to put on and take off because the open surface has a fastener. You can cover th... Read More
    Material  (Main part) Polyethylene (PE)  Thickness (mm)  0.3  Number of Eyelets  Eyelet Spacing (cm)  90  Tensile Strength (N)  950 height, 850 width  Service life (years)  About 5  Color  Pearl white (outside) / white (inside)  Material (Seat)  Sugawara Kogyo (Snow Tech Super Cool) 
    Rating:
    80%
    from S$299.90
    Min. 2 days
  37. Sliding strong pallet sheet
    MISM Sliding strong pallet sheet
    Since there is a wavy pattern on the surface of the mat, you can prevent it from slipping or collapsing by laying it as a slip between luggage or on a pallet. Protects the load with cushioning due to the appropriate thickness. Non-slip of pallet-loaded luggage
    Length (mm)  1000  Width (mm)  1000  Thickness (mm)  Mass (g/sheet)  450  Mass (g)  450  Trusco Part No.  770-4321  Color  Gray  Material  Polyvinyl chloride (PVC)  Type  Powerful 
    from S$17.99
    Min. 2 days
  38. Pallet cover (translucent type with belt)
    TRUSCO Pallet cover (translucent type with belt)
    We use eco-friendly polyolefin fabric. If you attach a belt to the hem of the cover, you can reduce the fluttering caused by the influence of the wind. Since it is translucent, it is easy to check the characters and colors of the load. For protection of pallet loads outdoors and indoors * Palette... Read More
    Thickness (mm)  0.11  Height (mm)  1200  Type  Bottomless cover type 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  39. Hanging mesh cargo
    Taiyo Seiki Iron Works Hanging mesh cargo
    A hanging pallet made by a slinging tool manufacturer. Up to 4 levels can be loaded. Folds to make it compact when not in use! I want to hang pallets more efficiently, I'm always worried about selecting slinging tools, I'm having trouble with pallets taking up space in the field or wareho... Read More
    Suspension load (kg)  1000  Maximum Number of Stacking  Mesh Size (mm)  75×75  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$959.90
    Min. 5 days
  40. Cooling pallet cover with fastener (basket cover)
    Sunyou Printing Cooling pallet cover with fastener (basket cover)
    A special cold insulation cover with 97% radiant heat cut. It enables normal temperature transportation in truck transportation, air transportation, and marine container transportation just by covering it. It can also be used for refrigerated transportation by using it in combination with ice pac... Read More
    Specification  (Fastener) available 
    from S$199.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 212

Set Ascending Direction