All Category

Heavy Load Shelves Integrated Type

View : Grid List
Filter

6 Item(s)

Set Ascending Direction
  1. M10 type 1 ton weight shelf 1800 x 900 x H1800 single unit + neogre
    TRUSCO M10 type 1 ton weight shelf 1800 x 900 x H1800 single unit + neogre
    The main structural parts are bolted, and the structure is robust with an emphasis on safety. It uses a C-shaped support that is strong against loads and torsion from the side. Horizontal members and diagonal members play the role of brace function, and have excellent load-bearing and earthquake ... Read More
    Load Capacity (kg/Shelf)  1000  Shelf Board Inner Dimensions/Frontage (mm)  1730  Opening Width (mm)  1800  Height (mm)  1815  Outer Dimensions (Frontage x Depth x Height) (mm)  1880×924×1820  Mass (kg)  226.1  Number of Shelves  Total Load Capacity (kg)  5000  Trusco Part No.  506-1229  Shelf board adjustment pitch (mm)  50mm  Length (mm)  900  Specification  Assembling type  Color  Neo gray 
    from S$2,699.00
    Min. 5 days
  2. M10 type 1 ton weight shelf 1200 x 900 x H2100 single unit Neogre
    TRUSCO M10 type 1 ton weight shelf 1200 x 900 x H2100 single unit Neogre
    The main structural parts are bolted, and the structure is robust with an emphasis on safety. It uses a C-shaped support that is strong against loads and torsion from the side. Horizontal members and diagonal members play the role of brace function, and have excellent load-bearing and earthquake ... Read More
    Load Capacity (kg/Shelf)  1000  Shelf Board Inner Dimensions/Frontage (mm)  1130  Opening Width (mm)  1200  Outer Dimensions (Frontage x Depth x Height) (mm)  1280×924×2120  Mass (kg)  199.3  Height (mm)  2115  Number of Shelves  Total Load Capacity (kg)  5000  Trusco Part No.  506-1342  Shelf board adjustment pitch (mm)  50mm  Length (mm)  900  Specification  Assembling type  Color  Neo gray 
    from S$2,399.00
    Min. 3 days
  3. Plate for raw nail stand
    GiGA SELECTION Plate for raw nail stand
    You can hang and store a large number of soft claws! The main unit and bolts are sold separately.
    Mass (kg)  10  Height (mm)  105  Opening Width (mm)  60  Material  SUS 
    from S$659.90
    Min. 6 days
  4. Raw nail stand
    GiGA SELECTION Raw nail stand
    You can hang and store a large number of soft claws! The main unit and bolts are sold separately.
    Total Load Capacity (kg)  1000  Number of Mounting Bolts  134  Height (mm)  1445  Length (mm)  435  Load Capacity Per Unit (kg)  50  Opening Width (mm)  770  Mass (kg)  88.1  Material (Main Unit)  Steel 
    from S$2,399.00
    Min. 6 days
  5. M10 type 1 ton weight shelf 1800 x 760 x H1800 single unit + neogre
    TRUSCO M10 type 1 ton weight shelf 1800 x 760 x H1800 single unit + neogre
    The main structural parts are bolted, and the structure is robust with an emphasis on safety. It uses a C-shaped support that is strong against loads and torsion from the side. Horizontal members and diagonal members play the role of brace function, and have excellent load-bearing and earthquake ... Read More
    Load Capacity (kg/Shelf)  1000  Shelf Board Inner Dimensions/Frontage (mm)  1730  Opening Width (mm)  1800  Height (mm)  1815  Outer Dimensions (Frontage x Depth x Height) (mm)  1880×782×1820  Mass (kg)  230.4  Number of Shelves  Total Load Capacity (kg)  5000  Trusco Part No.  506-1202  Shelf board adjustment pitch (mm)  50mm  Length (mm)  760  Specification  Assembling type  Color  Neo gray  Material (Main Unit)  Steel (powder coating) 
    from S$2,699.00
    Min. 5 days
  6. Bolt for raw nail stand
    GiGA SELECTION Bolt for raw nail stand
    You can hang and store a large number of soft claws! The main unit and bolts are sold separately.
    Connection to Equipment  M12 
    from S$6.29
    Min. 6 days
View : Grid List
Filter

6 Item(s)

Set Ascending Direction