It is a steel shelf with a load capacity of about 150 kg per sheet. The main wire upholstery is in the width direction, so if you use it like a bookshelf, books will not fall through the gaps in the wire.
Allowable Load (kg) 150 Pole Diameter (Φmm) 19 Included Accessories sleeve
[Pole diameter 12.7mm] Shelves for metal rack (R) series metal slim. "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Ltd.
Iris Ohyama's metal rack (R) series shelf board for metal slim. You can make an original steel rack by combining the main b... Read More
Allowable Load (kg) / 16 per shelf Applicable pole diameter (Φmm) About 12.7 Material Steel (chrome plating), ABS resin
[Pole diameter 25 mm] Metal rack (R) series shelf board for metal shelves. Optional shelf plate fixing parts (MR-4K) are required for use. "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Ltd.
This is a dedicated shelf board for Iris Ohyama's met... Read More
Applicable pole diameter (Φmm) About 25 Material Steel (chrome plating)
Mouse tray with cork for exclusive use of metal racks. Use it by attaching it to a pole. Comes with a set of fixing parts.
Dimensions, Width W x Depth D x Height H (mm) 250×250×40 Applicable pole diameter (Φmm) About 25 Allowable Load (kg) Mouse tray / 5 Material Steel (chrome plating), cork, ABS resin
A punching finish shelf board exclusively for metal racks. Three colors are available so that you can choose according to the atmosphere of the room. Comes with 4 shelf board fixing parts.
[Pole diameter 19 mm] This is a dedicated tray for the Metal Rack (R) Series Metal Mini. "Metal Rack" and "Metal Rack" are registered trademarks of Iris Ohyama Co., Ltd.
It is a dedicated tray for Iris Ohyama's Metal Slim. It can be retrofitted to the finished rack. You ca... Read More
Dimensions, Width W x Depth D x Height H (mm) 200×200×33 Applicable pole diameter (Φmm) About 19 Suitable for Metal mini series in general Allowable Load (kg) Per shelf board / 3 Material Steel (chrome plating), ABS resin
A punching finish shelf board exclusively for metal racks. Three colors are available so that you can choose according to the atmosphere of the room. Comes with 4 shelf board fixing parts.
Mass (g) 1350 Dimension (mm) 550×350×33 Allowable Load (kg) About 75 Compatible rack EA954HE-58B、-74、EA976AK-1/-3 Esco Part No. EA976AK-11 Specification With fixed parts
Mass (g) 1800 Dimension (mm) 800×350×33 Allowable Load (kg) About 75 Esco Part No. EA976AK-12 Compatible rack EA976AK-6/-8 Specification With fixed parts
Made of stainless steel (SUS304), it is ideal for clean environments that require hygiene management. It is a shelf board that does not block the air flow using Φ5 8P punching.
Additional Shelves for Canyon Shelves
*For CANYON products only. *We do not deliver to private homes (single-family home... Read More