All Category

Sectional Shelfs

Divided shelves are shelves that are divided into several sections for easy use. They are often used as document shelves and parts shelves in offices and factories. Many of them have excellent durability, and the main material used is steel. Some are equipped with drawers and many are stored, and those with a card holder on the shelf are ideal for small items, parts, and inventory management. Adjustable heights and selving with fall prevention fences are suitable for managing documents and documents.
View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Divided shelf KB type (bolt type, with spill prevention / 100 kg type / frontage 875 mm)
    TRUSCO Divided shelf KB type (bolt type, with spill prevention / 100 kg type / frontage 875 mm)
    Ideal for storing small items and parts. It is thin and suitable for wall management. Since the shelf board has a card slot, it is easy to manage small items and parts. The 22mm high front prevents stored items from spilling. * We do not deliver to private homes (detached houses / apartments).
    Equal load capacity (kg / stage)  100  Maximum loading capacity (kg / unit)  1000  Length (mm)  250  Opening Width (mm)  875  Color  Neo gray 
    from S$589.90
    Min. 5 days
  2. Divided shelf KB type (bolt type, wrinkle stop, frontage 889mm)
    TRUSCO Divided shelf KB type (bolt type, wrinkle stop, frontage 889mm)
    Length (mm)  264  Dimensions, Width W x Depth D x Height H (mm)  889×264×927  Height (mm)  927  Color  Neo gray 
    from S$469.90
    Min. 3 days
  3. Sorting Shelf KA Type (Bolt Type, with Spill Prevention, 100 kg Type, Frontage 875 Mm)
    TRUSCO Sorting Shelf KA Type (Bolt Type, with Spill Prevention, 100 kg Type, Frontage 875 Mm)
    Ideal for storing small items and parts. It is thin and suitable for wall management. Since the shelf board has a card slot, it is easy to manage small items and parts. The 22mm high front prevents stored items from spilling. * We do not deliver to private homes (detached houses / apartments).
    Equal load capacity (kg / stage)  100  Maximum loading capacity (kg / unit)  1000  Length (mm)  200  Mass (kg)  23  Type  5 rows, 6 steps  Trusco Part No.  504-1520  Opening Width (mm)  875  Height (mm)  925  Color  Neo gray 
    from S$689.90
    Min. 32 days
  4. KC-M type front shelves 887 x 262 x 927 horizontal 4 rows 3 steps
    TRUSCO KC-M type front shelves 887 x 262 x 927 horizontal 4 rows 3 steps
    Mass (kg)  17.2  Length (mm)  264  Type  4 rows / 3 rows  Trusco Part No.  504-1538  Dimensions, Width W x Depth D x Height H (mm)  889×264×927  Height (mm)  927  Color  Neo gray 
    from S$579.90
    Min. 10 days
  5. Divided shelves KC-M type (bolt type, with front contact/100 kg type, frontage 875 mm)
    TRUSCO Divided shelves KC-M type (bolt type, with front contact/100 kg type, frontage 875 mm)
    Ideal for storing small items and parts. It is thin and suitable for wall management. Since the shelf board has a card slot, it is easy to manage small items and parts. The 60mm high front prevents stored items from spilling. * We do not deliver to private homes (detached houses / apartments).
    Equal load capacity (kg / stage)  100  Maximum loading capacity (kg / unit)  1000  Mass (kg)  24.7  Length (mm)  250  Type  4 rows and 4 rows  Trusco Part No.  504-1554  Opening Width (mm)  875  Height (mm)  925  Color  Neo gray 
    from S$659.90
    Min. 5 days
  6. KC-M type front rack with separate shelves 887 × 262 × 927 horizontal 5-row type 3 steps
    TRUSCO KC-M type front rack with separate shelves 887 × 262 × 927 horizontal 5-row type 3 steps
    Mass (kg)  18.2  Length (mm)  264  Type  5 rows / 3 rows  Trusco Part No.  504-1635  Dimensions, Width W x Depth D x Height H (mm)  889×264×927  Height (mm)  927  Color  Neo gray 
    from S$599.90
    Min. 10 days
  7. Divided shelf KA type (bolt type, wrinkle stop, frontage 889mm)
    TRUSCO Divided shelf KA type (bolt type, wrinkle stop, frontage 889mm)
    Length (mm)  214  Dimensions, Width W x Depth D x Height H (mm)  889×214×927  Height (mm)  927  Color  Neo gray 
    from S$479.90
    Min. 10 days
  8. KC type shelf 887 × 262 × 1102 3 rows x 3 rows
    TRUSCO KC type shelf 887 × 262 × 1102 3 rows x 3 rows
    Height (mm)  1102  Mass (kg)  19.5  Length (mm)  264  Type  3 rows / 3 rows  Trusco Part No.  504-1279  Dimensions, Width W x Depth D x Height H (mm)  889×264×1102  Color  Neo gray 
    from S$489.90
    Min. 3 days
  9. KB type fold-out sorting shelves 887 × 262 × 927 horizontal 4 rows 3 steps
    TRUSCO KB type fold-out sorting shelves 887 × 262 × 927 horizontal 4 rows 3 steps
    Mass (kg)  19.8  Length (mm)  264  Type  4 rows / 3 rows  Trusco Part No.  504-1040  Dimensions, Width W x Depth D x Height H (mm)  889×264×927  Height (mm)  927  Color  Neo gray 
    from S$499.90
    Min. 10 days
View : Grid List
Filter

9 Item(s)

Set Ascending Direction