All Category

Plastic Shelf Main Units

View : Grid List
Filter

3 Item(s)

Set Ascending Direction
  1. Resin Rack 5 Stage
    MonotaRO Resin Rack 5 Stage
    Since joint parts that can be connected are included, any number of units can be connected side by side. * You need to purchase 2 or more units to connect.
    Allowable Load (kg)  10 (per stage)  Height (mm)  1710  External Dimensions (W x D x H) (mm)  740×320×1710  Material  Polypropylene 
    Rating:
    89%
    from S$58.99
    Min. 2 days
  2. Plastic shelf Lightweight type / Shelve spacing height 250mm type
    TRUSCO Plastic shelf Lightweight type / Shelve spacing height 250mm type
    Made of plastic, it is lightweight and easy to assemble without tools. The legs can be stored in the shelf board with one touch. (4 legs can be stored per shelf) The legs have holes for fixing bolts as a countermeasure against falling down, and the long and short sides of the shelf can be connect... Read More
    Time to Assemble  (Estimated) 20 minutes per person  Effective Width (mm)  (Front) 652  Operating Temperature Range (℃)  -20~60  Maximum Loading Capacity (kg)  200 / unit  Equal load capacity (kg / stage)  50  Specification  Assembling type 
    Rating:
    100%
    from S$57.99
    Min. 2 days
  3. Fixed basic unit Basic shelf (4 benches)
    CAMBRO Fixed basic unit Basic shelf (4 benches)
    It is a basic series of low-priced models that do not rust. It is a shelf siltem that can be washed as a whole without rusting or corroding, which combines environmental resistance, robustness, high hygiene and reasonable price. For places where hygiene management is required such as kitchens and... Read More
    Height (mm)  1830  Number of Shelves  Color  Brushed graphite 
    from S$749.90
    Min. 32 days
View : Grid List
Filter

3 Item(s)

Set Ascending Direction