All Category

Tool Boxes / Steel-made Bags

View : Grid List
Filter

Items 1 - 40 of 165

Set Ascending Direction
  1. Toolbox
    MonotaRO Toolbox
    It can be stored freely according to the purpose. Since the lid is convex, it is designed to close easily even if a lot of tools are stored. Cylinder lock can be attached. For storing tools * Do not use for any purpose other than its intended purpose. * Because it is an imported product, there ma... Read More
    effective internal dimensions / height (mm)  114  External Dimensions / Height (mm)  115  effective internal dimensions / depth (mm)  150  Inner Dimensions, Width W x Length L x Height H (mm)  150 x 357 x highest 114 / lowest 89  Outer Dimensions / Depth (mm)  167  Outer Dimensions, Width W x Length L x Height H (mm)  167×361×115  Effective internal dimensions / width (mm)  357  External Dimensions / Width (mm)  361  Material (Main Unit)  Steel 
    Rating:
    87%
    from S$13.99
    Min. 2 days
  2. Hip Roof Lid Toolbox
    TRUSCO Hip Roof Lid Toolbox
    The lid is convex even if the tool is raised inside, so it is a convenient design that allows the lid to be closed easily. Cylinder lock can be attached. A sturdy press-integrated type that can withstand hard use.
    Material (Main Unit)  Steel  Type  Without pan 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  3. Tool Box with Drawer
    MonotaRO Tool Box with Drawer
    Large top tray and drawer type. It can be opened and closed smoothly with the bearing rail. Depending on the application, you can choose from 2 to 4 drawer types. As it has a handle, it is convenient to carry when repairing on a business trip. The drawer comes with a scratch-proof mat. Other draw... Read More
    Allowable Load (kg)  (Top Tray) 20, (Drawer) 10  Outer Dimensions / Depth (mm)  218  External Dimensions / Width (mm)  520  Material (Main Unit)  Steel 
    Rating:
    87%
    from S$79.99
    Min. 2 days
  4. Tool Boxes 2 Tiers
    MonotaRO Tool Boxes 2 Tiers
    A two-stage double-door opening and closing type tool box that is large and durable. Cylinder lock can be attached. For storing tools * Do not use for anything other than tool storage. * Because it is an imported product, there may be some paint peeling or inconspicuous scratches or dents. Do not... Read More
    Overall Height (mm)  243  Inner Dimensions (mm)  376 × 172 × H109 (both sides 119)  Dimensions of Inner Tray (mm)  403×97×H49  Outer Dimensions, Length L x Width W x Height H (mm)  404 x 200 x 175 (upper 49, lower 119)  Material  Steel 
    Rating:
    86%
    from S$38.99
    Min. 2 days
  5. Trunk Toolbox
    TRUSCO Trunk Toolbox
    A sturdy press-integrated type that can withstand hard use. It is a single-sided structure. Cylinder lock can be attached. * The middle plate is not included.
    Material (Main Unit)  Steel  Hook  Yes 
    Rating:
    90%
    from S$21.99
    Min. 2 days
  6. Trunk Toolbox
    TRUSCO Trunk Toolbox
    A sturdy press-integrated type that can withstand hard use. It is a single-sided structure. Convenient for stacking with unevenness on the four corners to prevent skidding. The middle plate is not attached.
    Hook  None  Material (Main Unit)  Steel 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  7. T-shaped Box
    RING STAR T-shaped Box
    An authentic type made of steel that can withstand tough use. It is easy to carry because it is a moderate size. For safety, there are two clasps. A free box that can be stored freely according to the purpose.
    Color  Blue  Partition  Pear 
    Rating:
    100%
    from S$28.99
    Min. 2 days
  8. Two Stage Toolbox
    TRUSCO Two Stage Toolbox
    A small type that is also convenient for home use. The upper partition can be removed and moved. Automatic double door opening and closing type. Cylinder lock can be attached.
    Effective Internal Dimensions (Frontage x Depth x Height) (mm)  348×158×103  Color  Blue  Material  Body, middle plate: Steel 
    Rating:
    93%
    from S$85.99
    Min. 2 days
  9. Tool Trunk
    TRUSCO Tool Trunk
    ● A sturdy press-integrated type that can withstand hard use. ● There is a middle plate on the side.
    Dimension X (mm)  (Inner size) 207 / (Outer size) 222  Outer Dimensions / Depth (mm)  222  Color  Blue  Included Accessories  Middle dish  Material  Middle plate: Polypropylene (PP)  Material (Main Unit)  Steel 
    Rating:
    70%
    from S$48.99
    Min. 2 days
  10. Gunmetal Toolbox
    ACCS Gunmetal Toolbox
    Comes with an inner tray that can be taken out inside. There is a keyhole on the front where a padlock can be attached. A large handle with a non-slip grip that is easy to grip and does not get tired easily.
    Rating:
    87%
    from S$44.99
    Min. 2 days
  11. Open metal case
    KTC Open metal case
    Convenient for managing steel, tools, parts, etc.
    Rating:
    80%
    from S$38.99
    Min. 2 days
  12. SD Luxury 3-Layer Box
    RING STAR SD Luxury 3-Layer Box
    Satisfied work efficiency, high quality box
    Overall Height (mm)  230  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Green  Material  Steel 
    Rating:
    60%
    from S$169.90
    Min. 2 days
  13. Parts Box, No Inner Tray
    TRUSCO Parts Box, No Inner Tray
    Very convenient for storing small parts. There are three types of plastic boxes sold separately, and the size is such that the three types of plastic boxes can be combined and spread inside the box.
    Dimension Y (mm)  69 (outside dimensions)  Color  Blue  Material (Main Unit)  Steel 
    Rating:
    87%
    from S$48.99
    Min. 2 days
  14. Mountain-shaped Toolbox with Partition
    TRUSCO Mountain-shaped Toolbox with Partition
    Since it opens on both sides, a large amount of large tools can be stored and it is easy to take out. The middle plate tray parts partition can be removed and moved. The corners and corners are rounded R. It is a user-friendly design. Cylinder lock can be attached.
    Dimension Z (mm)  260  Cylinder Lock (Sold Separately)  Mountable  Material (Inner Tray)  Polypropylene (PP)  Material (Main Unit)  Steel 
    Rating:
    60%
    from S$109.90
    Min. 2 days
  15. Tool box
    Pro-Auto Tool box
    from S$22.99
    Min. 3 days
  16. 2-drawer toolbox black
    Pro-Auto 2-drawer toolbox black
    The drawer adopts a smooth bearing type. It is a portable type. It is the best size for in-vehicle use. For organizing and storing tools and parts
    Drawer Dimensions (mm)  Opening Width W x Depth D x Height H (mm)  380×215×50  Body dimensions (frontage x depth x height) (mm)  435×240×220  Mass (kg)  7.1  Trusco Part No.  852-1390  Color  Black  Material  Steel 
    from S$259.90
    Min. 3 days
  17. Metallic BOX
    RING STAR Metallic BOX
    The pipe handle arm, which is easy to grip, has a partition plate lock function that does not mix rust-resistant plated finish parts.
    Rating:
    100%
    from S$68.99
    Min. 2 days
  18. 3-drawer toolbox silver
    Pro-Auto 3-drawer toolbox silver
    The drawer adopts a smooth bearing type. Comes with sturdy double-sided handles. A toolbox with sufficient storage capacity. For organizing and storing tools and parts
    Mass (kg)  12  Drawer Dimensions (mm)  Body dimensions (frontage x depth x height) (mm)  555×240×270  Trusco Part No.  852-1414  Color  Silver  Material  Steel 
    from S$379.90
    Min. 5 days
  19. 3-drawer toolbox red
    Pro-Auto 3-drawer toolbox red
    The drawer adopts a smooth bearing type. It is a portable type. It is the best size for in-vehicle use. For organizing and storing tools and parts
    Drawer Dimensions (mm)  Opening Width W x Depth D x Height H (mm)  380×210×50  Body dimensions (frontage x depth x height) (mm)  435×240×270  Mass (kg)  8.8  Trusco Part No.  852-1393  Color  Red  Material  Steel 
    from S$359.90
    Min. 3 days
  20. 2-drawer toolbox red
    Pro-Auto 2-drawer toolbox red
    For organizing and storing tools and parts
    Drawer Dimensions (mm)  Color  Red  Material  Steel 
    from S$259.90
    Min. 3 days
  21. Tool Case (Chest Type) 2-Drawer Type
    SUPER TOOL Tool Case (Chest Type) 2-Drawer Type
    The drawer uses a ball bearing slider for smooth opening and closing. When the cover is closed, the drawer automatically locks and has a pop-out prevention lock mechanism. The key lock type allows you to store important tools with confidence. For storing various tools.
    Set Contents  2 keys  2018 Trusco page  4 2043  Trusco Part No.  836-1773  Color  Black  Material (Main Unit)  Steel 
    from S$259.90
    Min. 4 days
  22. 440x233x230mm Double-open tool box
    ESCO 440x233x230mm Double-open tool box
    It can be locked with a padlock, etc. (The key is not included.) The built-in handle is made of lightweight and durable aluminum die-cast, and while it has a sharp design, the part that touches the hand is rounded to make it easy to hold. A double-door type tool box in which the built-in tray exp... Read More
    Mounting Hole Diameter (Φmm)  Mass (kg)  7.1  Esco Part No.  EA504AD-1A  Material  Steel 
    from S$439.90
    Min. 4 days
  23. BOX for Combination Type Tool Chest
    MonotaRO BOX for Combination Type Tool Chest
    A box that can be used in combination with Monotaro's combined tool chest. It can be carried as a single unit or combined (combined tool chest sold separately). For storing tools, etc. * Be careful not to let the drawer pop out when you carry it.
    External Dimensions / Height (mm)  180  Outer Dimensions / Depth (mm)  254  External Dimensions / Width (mm)  495  Material (Main Unit)  Reinforced PP / Steel 
    Rating:
    77%
    from S$79.99
    Min. 2 days
  24. Two Drawer Toolbox
    TRUSCO Two Drawer Toolbox
    The large and durable double-door opening and closing parts partition can be removed and moved. Cylinder lock can be attached (sold separately). All corners are rounded. It is a user-friendly design.
    Color  Blue 
    Rating:
    87%
    from S$129.90
    Min. 2 days
  25. RSD Luxury 2-Layer Box
    RING STAR RSD Luxury 2-Layer Box
    A standard high quality box for tool boxes loved by many people
    effective internal dimensions / height (mm)  100  Overall Height (mm)  150  External Dimensions / Height (mm)  150 (Upper 50, Lower 100)  effective internal dimensions / depth (mm)  198  Outer Dimensions / Depth (mm)  200  Effective internal dimensions / width (mm)  350  External Dimensions / Width (mm)  350  Material (Main Unit)  Steel 
    Rating:
    92%
    from S$88.99
    Min. 2 days
  26. Y type box
    RING STAR Y type box
    Can be stored freely according to the purpose. A standard and timeless shape.
    Color  Blue  Partition  Pear  Specification  YAMA type lockable 
    Rating:
    80%
    from S$25.99
    Min. 2 days
  27. 3 Stage Toolbox
    TRUSCO 3 Stage Toolbox
    All corners and corners are rounded. It is a user-friendly design. The upper and middle partitions can be removed and moved. For 3-stage professionals. Double door opening and closing type. Cylinder lock can be attached (sold separately).
    Color  Blue  Material  Body, middle plate: Steel 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  28. Tool Trunk
    TRUSCO Tool Trunk
    A sturdy press-integrated type that can withstand hard use. It is a side hook. It is a convenient design that can be stacked freely. It is a one-sided opening and closing type.
    Outer Dimensions / Depth (mm)  222  Color  Blue  Material  Middle plate: Polypropylene (PP)  Cylinder Lock (Sold Separately)  Mountable  Material (Main Unit)  Steel  Type  With medium tray (removable) 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  29. RS Dream Box
    RING STAR RS Dream Box
    Can be stored freely according to the application. Steel tool box. Functions overflowing from a gentle design.
    Specification  With cushion for small items 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  30. Mountain Type Steel Tool Box RING STAR X GranGear Collaboration Product
    RING STAR Mountain Type Steel Tool Box RING STAR X GranGear Collaboration Product
    Matte color is painted on the standard design mountain-shaped steel tool box. Free box type without partitions. Lockable buckle (using a commercially available padlock, etc.). A collaboration product between Gran Gear, a brand that pursues professional satisfaction, and RING STAR. For storing too... Read More
    External Dimensions / Height (mm)  120  effective internal dimensions / depth (mm)  149  Outer Dimensions / Depth (mm)  160  Effective internal dimensions / width (mm)  347  External Dimensions / Width (mm)  355  effective internal dimensions / height (mm)  99(69)  Mass (kg)  About 1.3  Material (Main Unit)  Steel 
    from S$38.99
    Min. 2 days
  31. Beetle Box
    RING STAR Beetle Box
    Seamless and durable Shibori press processing Uses an easy-to-hold resin handle Uses a durable steel buckle with a three-dimensional effect Cushion material that softens the contents Melamine baking finish
    Inner Dimensions, Length L x Width W x Height H (mm)  235×147×85 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  32. Tool Box, with Round Lid, Silver
    TRUSCO Tool Box, with Round Lid, Silver
    A sturdy press-integrated type that can withstand hard use. It is a new design that integrates the R-shaped corner and handle storage.
    Color  Silver  Material (Main Unit)  Steel  Type  Without pan 
    Rating:
    73%
    from S$31.99
    Min. 2 days
  33. Tool case (metal) V type 3-stage type
    TONE Tool case (metal) V type 3-stage type
    A new tool case with a guard function added to the edge of the case. You can eliminate dead space and make effective use of storage space. Sturdy and shock resistant. Top flat V-shaped 3-stage double door case. To keep things organized.
    Outer Dimensions / Depth (mm)  220  External Dimensions / Height (mm)  240  External Dimensions / Width (mm)  433  Mass (kg)  6.4  Type  Double case type  Material  Handle/ABS resin  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  34. Single Opening Metal Case
    KTC Single Opening Metal Case
    A small metal case that follows the stylish EK series design. It is convenient for sorting tools in the factory and for carrying only the tools to be used to the work place. When stored, the handle does not protrude and the top is flat, making it easy to place things on the case.
    Mass (kg)  External Dimensions / Height (mm)  112  Outer Dimensions / Depth (mm)  175  Trusco Part No.  373-4137  External Dimensions / Width (mm)  375  Material (Main Unit)  Steel 
    from S$65.99
    Min. 2 days
  35. Tool Case Type B, with Inner Parts Tray
    TRUSCO Tool Case Type B, with Inner Parts Tray
    ● Very convenient for storing small parts. ● A tool box with a plastic box set in the case in advance.
    Color  Blue  Material  Plastic box: Polystyrene (PS)  Material (Main Unit)  Steel 
    from S$77.99
    Min. 2 days
  36. Tool Box A with BOX
    TRUSCO Tool Box A with BOX
    Very convenient for storing small parts. A tool box with a plastic box set in the case in advance.
    Color  Blue  Material  Plastic box: Polystyrene (PS)  Material (Main Unit)  Steel 
    from S$87.99
    Min. 2 days
  37. RSD luxury two-stage box
    RING STAR RSD luxury two-stage box
    A classic tool box loved by many. A great assistant of the high quality box technician.
    Overall Height (mm)  180  Color  Green  Material  Steel 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  38. Flat Type Steel Tool Box RING STAR X GranGear Collaboration Product
    RING STAR Flat Type Steel Tool Box RING STAR X GranGear Collaboration Product
    Matte color is painted on the standard design flat steel tool box. Free box type without partitions. A collaboration product between Gran Gear, a brand that pursues professional satisfaction, and RING STAR. For storing tools and hobbies.
    Mass (kg)  About 0.95  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  39. 3 Layers Tool Box 472x220x343 Blue
    TRUSCO 3 Layers Tool Box 472x220x343 Blue
    All corners are rounded and designed to be user-friendly. The upper and middle partitions can be removed and moved. It is a double door opening and closing type.
    effective internal dimensions / height (mm)  108  effective internal dimensions / depth (mm)  218  Outer Dimensions / Depth (mm)  227  External Dimensions / Height (mm)  343  Effective internal dimensions / width (mm)  470  External Dimensions / Width (mm)  477  Mass (kg)  7.3  Color  Blue  Material  Middle plate: steel  Type  With middle plate 
    from S$239.90
    Min. 2 days
  40. Deep box
    RING STAR Deep box
    Can be stored freely according to the purpose. The trademark is a shape like that. With middle plate
    Dimensions of Inner Tray (mm)  110×190×H30  effective internal dimensions / depth (mm)  202  Outer Dimensions / Depth (mm)  202  effective internal dimensions / height (mm)  213  External Dimensions / Height (mm)  215  External Dimensions / Width (mm)  325  Effective internal dimensions / width (mm)  325  Dimensions (Length L x Width W x Height H) (mm)  325×202×215  Trusco Part No.  487-3483  Color  Black  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Lockable with medium dish  Material (Main Unit)  Steel 
    from S$88.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 165

Set Ascending Direction