All Category

Double Side Opening

Other Related Pages

View : Grid List
Filter

33 Item(s)

Set Ascending Direction
  1. Tool Boxes 2 Tiers
    MonotaRO Tool Boxes 2 Tiers
    A two-stage double-door opening and closing type tool box that is large and durable. Cylinder lock can be attached. For storing tools * Do not use for anything other than tool storage. * Because it is an imported product, there may be some paint peeling or inconspicuous scratches or dents. Do not... Read More
    Overall Height (mm)  243  Inner Dimensions (mm)  376 × 172 × H109 (both sides 119)  Dimensions of Inner Tray (mm)  403×97×H49  Outer Dimensions, Length L x Width W x Height H (mm)  404 x 200 x 175 (upper 49, lower 119)  Material  Steel 
    Rating:
    86%
    from S$38.99
    Min. 2 days
  2. Two Stage Toolbox
    TRUSCO Two Stage Toolbox
    A small type that is also convenient for home use. The upper partition can be removed and moved. Automatic double door opening and closing type. Cylinder lock can be attached.
    Effective Internal Dimensions (Frontage x Depth x Height) (mm)  348×158×103  Color  Blue  Material  Body/middle plate: Steel 
    Rating:
    93%
    from S$85.99
    Min. 2 days
  3. SD Luxury 3-Layer Box
    RING STAR SD Luxury 3-Layer Box
    Satisfied work efficiency, high quality box
    Overall Height (mm)  230  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Green  Material  Steel 
    Rating:
    60%
    from S$169.90
    Min. 2 days
  4. Mountain-shaped Toolbox with Partition
    TRUSCO Mountain-shaped Toolbox with Partition
    Since it opens on both sides, a large amount of large tools can be stored and it is easy to take out. The middle plate tray parts partition can be removed and moved. The corners and corners are rounded R. It is a user-friendly design. Cylinder lock can be attached.
    Dimension Z (mm)  260  Cylinder Lock (Sold Separately)  Mountable  Material (Inner Tray)  Polypropylene (PP)  Material (Main Unit)  Steel 
    Rating:
    60%
    from S$109.90
    Min. 2 days
  5. Two Drawer Toolbox
    TRUSCO Two Drawer Toolbox
    The large and durable double-door opening and closing parts partition can be removed and moved. Cylinder lock can be attached (sold separately). All corners are rounded. It is a user-friendly design.
    Color  Blue 
    Rating:
    87%
    from S$129.90
    Min. 2 days
  6. 3 Stage Toolbox
    TRUSCO 3 Stage Toolbox
    All corners and corners are rounded. It is a user-friendly design. The upper and middle partitions can be removed and moved. For 3-stage professionals. Double door opening and closing type. Cylinder lock can be attached (sold separately).
    Color  Blue  Material  Body/middle plate: Steel 
    Rating:
    90%
    from S$169.90
    Min. 2 days
  7. Tool case (metal) V type 3-stage type
    TONE Tool case (metal) V type 3-stage type
    A new tool case with a guard function added to the edge of the case. You can eliminate dead space and make effective use of storage space. Sturdy and shock resistant. Top flat V-shaped 3-stage double door case. To keep things organized.
    Outer Dimensions / Depth (mm)  220  External Dimensions / Height (mm)  240  External Dimensions / Width (mm)  433  Mass (kg)  6.4  Type  Double case type  Material  Handle/ABS resin  Material (Main Unit)  Steel 
    Rating:
    80%
    from S$259.90
    Min. 2 days
  8. RSD luxury two-stage box
    RING STAR RSD luxury two-stage box
    A classic tool box loved by many. A great assistant of the high quality box technician.
    Overall Height (mm)  180  Color  Green  Material  Steel 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  9. 3 Layers Tool Box 472x220x343 Blue
    TRUSCO 3 Layers Tool Box 472x220x343 Blue
    All corners are rounded and designed to be user-friendly. The upper and middle partitions can be removed and moved. It is a double door opening and closing type.
    effective internal dimensions / height (mm)  108  effective internal dimensions / depth (mm)  218  Outer Dimensions / Depth (mm)  227  External Dimensions / Height (mm)  343  Effective internal dimensions / width (mm)  470  External Dimensions / Width (mm)  477  Mass (kg)  7.3  Color  Blue  Material  Middle plate: steel  Material (Main Unit)  Steel  Type  With middle plate 
    from S$239.90
    Min. 2 days
  10. Cantilever tool box
    SATA Cantilever tool box
    Mass (kg)  About 4 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  11. Tool case (metal) V type 2-stage type 433X220X195mm
    TONE Tool case (metal) V type 2-stage type 433X220X195mm
    A new tool case with a guard function added to the edge of the case. Top flat V-shaped 2-stage double door case. You can eliminate dead space and make effective use of storage space. Sturdy and shock resistant. For storage and management of tools
    External Dimensions / Height (mm)  195  Outer Dimensions / Depth (mm)  220  Effective internal dimensions / width (mm)  398  Mass (kg)  4.6  External Dimensions / Width (mm)  433  effective internal dimensions / height (mm)  45 (upper row), 405  effective internal dimensions / depth (mm)  98  Type  Double case type  Specification  Padlock attachable (sold separately)  Material (Main Unit)  Steel 
    from S$199.90
    Min. 2 days
  12. N type double box
    RING STAR N type double box
    Fully open double door storage box. With a middle plate, the middle plate handle is rounded for easy holding. Can be locked.
    Color  Blue  Material  Steel 
    Rating:
    20%
    from S$88.99
    Min. 2 days
  13. Metal box
    BAHCO Metal box
    A tool box with a traditional design. * Cylinder lock (sold separately) cannot be installed
    Color  Black / orange  Material  Steel 
    from S$119.90
    Min. 2 days
  14. Tool case (metal) V-type 2-stage type 433X220X160mm
    TONE Tool case (metal) V-type 2-stage type 433X220X160mm
    A new tool case with a guard function added to the edge of the case. Top flat V-shaped 2-stage double door case. You can eliminate dead space and make effective use of storage space. Sturdy and shock resistant. For storage and management of tools
    External Dimensions / Height (mm)  160  Outer Dimensions / Depth (mm)  220  Mass (kg)  External Dimensions / Width (mm)  433  Type  Double case type 
    from S$179.90
    Min. 2 days
  15. Facom  Tool Box  BT.11A  Metal  475x220x238mm
    FACOM Facom Tool Box BT.11A Metal 475x220x238mm
    Rating:
    100%
    from S$179.90
    Min. 2 days
  16. N-type double door box (without middle plate)
    RING STAR N-type double door box (without middle plate)
    * Middle plate is not included.
    Mass (kg)  Trusco Part No.  487-3033  Inner Dimensions, Length L x Width W x Height H (mm)  530×210×190  Outer Dimensions, Length L x Width W x Height H (mm)  530×210×190  Color  Blue  Specification  Fully open double doors, lockable  Material  Steel 
    from S$74.99
    Min. 2 days
  17. Double toolbox
    STAHLWILLE Double toolbox
    Portable toolbox.
    from S$239.90
    Min. 4 days
  18. 470x200x180mm Double tool box
    ESCO 470x200x180mm Double tool box
    Esco Part No.  EA504A-470 
    from S$179.90
    Min. 4 days
  19. Double tool case
    SUPER TOOL Double tool case
    It is a double door type. Partition plate: 7 sheets each on both sides of the upper tier. The 3-stage type opens wide, so the second stage can be taken in and out smoothly. * A sponge on which tools can be set is not included.
    Case dimensions (depth D x width W x height H) (mm)  220×470×300  Color  Matt black (baked paint)  Included Accessories  Partition x 14  Material  Steel 
    from S$199.90
    Min. 4 days
  20. 410x200x180mm Double-open tool box
    ESCO 410x200x180mm Double-open tool box
    Dimensions, Width W x Depth D x Height H (mm)  410×200×180  Height (mm)  [Each stage] 50 (upper) x 130 (lower)  Esco Part No.  EA504A-410  Mass (kg)  3.5 
    from S$149.90
    Min. 4 days
  21. 410x200x150mm Double-open tool box
    ESCO 410x200x150mm Double-open tool box
    Can be locked with a commercially available padlock.
    Height (mm)  [Each stage] 50 (upper) x 100 (lower)  Dimensions, Width W x Depth D x Height H (mm)  410×200×150  Mass (kg)  3.4  Esco Part No.  EA504AA-41 
    from S$139.90
    Min. 4 days
  22. 3-stage toolbox (case only)
    GiGA SELECTION 3-stage toolbox (case only)
    Even though it has a large capacity, you can see what is there at a glance! Size: W475 x D220 x H235
    Dimensions, Width W x Depth D x Height H (mm)  475×220×235 
    from S$149.90
    Min. 49 days
  23. JUMBO Tool Box, with Round Lid
    TRUSCO JUMBO Tool Box, with Round Lid
    Material  (Body / medium plate) Steel  Color  Blue  Included Accessories  Middle dish 
    from S$279.90
    Min. 2 days
  24. Tool box
    ESCO Tool box
    Can be locked with a commercially available padlock.
    from S$269.90
    Min. 4 days
  25. Double metal case (white) (special color)
    KTC Double metal case (white) (special color)
    A double-door type tool box in which the built-in tray expands to the left and right when opened to list the stored items. The built-in handle, which is stored flat, uses a new mechanism that allows the case to be carried by simply "lifting" it from the stored state, and when it is plac... Read More
    Mass (kg)  7.1  Material  Steel  Color  White 
    from S$439.90
    Min. 5 days
  26. Jumbo tool box
    TRUSCO Jumbo tool box
    The LG-700 is the largest tool box that can be carried with one hand. You can move the parts partition. Double door type that is easy to take out. Cylinder lock can be attached (sold separately).
    Color  Blue  Dimension Y (mm)  Inner size 130  Height H (mm)  Total height 327 
    Discontinued
  27. Resin tool box KTC
    KTC Resin tool box KTC
    The weight of the case has become much lighter. It is about 30% lighter than the manufacturer's conventional steel case and weighs 4 kg. Excellent oil resistance and impact resistance with streaks. The material is Mostron, which was developed for automobile parts, and is a light, strong, and ... Read More
    Trusco Part No.  373-7969  Type  Double door  Dimensions (Length L x Width W x Height H) (mm)  Body: 445 x 280 x 250  Mass (kg) 
    Discontinued
  28. Double case metal case
    KTC Double case metal case
    A double-door metal case with a foldable handle.
    Mounting Screw Spacing (mm)  (Partition plate) 57  Mass (kg)  3.9  Included Accessories  Tray partition plate x 12 
    Discontinued
  29. Tool Box (475mmx220mmx185mm) BT9
    FACOM Tool Box (475mmx220mmx185mm) BT9
    Toolbox
    Mass (g)  3400  Dimensions (Length L x Width W x Height H) (mm)  448 x 100 x 55 (compartment) 
    Discontinued
  30. Steel tool box KTC
    KTC Steel tool box KTC
    Discontinued
  31. Double metal case (rubber corner pad specification)
    KTC Double metal case (rubber corner pad specification)
    It can be locked with a padlock, etc. Two types of removable carrying trays (with handle and without handle) are set on the upper stage. You can easily carry it by putting only what you need at the work site. The foldable handle has a sense of precision in movement, does not flutter, and does not... Read More
    Opening Width (mm)  (Outside dimensions) 440  Mass (kg)  Length (mm)  (Outside size) 233  Outer Height (mm)  230 
    Discontinued
View : Grid List
Filter

33 Item(s)

Set Ascending Direction